Pail Pumps
A pail can pump is a pump that can be directly inserted into a pail can to discharge the liquid contained in it. It is often used for transporting liquids such as oil and adhesives, and can handle light to heavy viscosity depending on the type. There are electric type and manual type, and when you want to pump high viscosity material, use an electric pump that uses air drive. For a little work such as subdivision from a can, use a manual pump that uses piston motion. You can use it properly according to the purpose of the work.
Other Related Pages
- MonotaRO Kerosene Pump (Manual)* Please use after extinguishing the fire of the stove before refueling. * Do not leave the pump side during refueling. * Turn the cap to the right when refueling, and turn the cap to the left when stopping.Material Polyethylene Discharge Amount About 6.5L/min Suitable Liquid Kerosene
- KOSHIN Manual Kerosene Pump PH SeriesSuitable for subdivision from the best-selling kerosene pump, plastic tank. It can be used for various purposes. Please purchase according to the application such as normal type, with fixed clip, large capacity type. For dispensing kerosene and water from plastic cans * Please check the model siz... Read More
- KOSHIN Battery-Powered Drum Pump Raku-AutoAffordable and convenient battery-powered drum pump. Can be used for subdivision from drums at home. Since it is a free suction hose and a dry battery type, it can be used anywhere. Refuel a plastic can (18L) in about 2 minutes !! With 4 single types (sold separately), about 1000L (about 5 dr... Read MoreIncluded Accessories Nozzle hook Mass (g) 830 (Excluding accessories weight) Power Input (V) Battery-powered Single x 4 Thread Size M28 (discharge part) Maximum Pumping Rate (L/min) 10 Hose Diameter (Φmm) Discharge / 16, suction / 25 Nozzle Lubrication / gun type Suitable Liquid Kerosene / light oil
- AS ONE Poly Siphon PumpMaterial PE (polyethylene) Discharge Rate (L/min) About 6.5 As ONE Part Number 1-670-01from S$6.99Min. 2 days
- Doi Metal & Transform Deru Deru Pump Case 3 for Manual & Electric PumpCan be stored with either manual or electric kerosene pump. We support both kerosene cans 18L20L and wide cans.Material Polyethylene
- AS ONE Siphon PumpYou can choose from 7 colors to distinguish the liquid to be used.Material PE
- SENDAK Kerosene Pump Automatic Stop TypeAutomatic stop kerosene pump. It will stop automatically when refueling is finished. Can also be used for short plastic tanks. For kerosene only. As electric refueling pump, electric kerosene pump, electric pump, oil stove pump, oil fan heater pump, refueling pump, kerosene pump, oil pump.Material Polypropylene, polyethylene, ABS Operating Temperature (℃) 5~40 Discharge Rate (L/min) 10
- MK SEIKO Electric oil pump speederAn electric refueling pump that makes it easy to refuel and transfer to the home tank. The length of the discharge hose is 1.7m, making it easy to refuel high places. 18L plastic tank can be transferred in about 90 seconds. With a cap to prevent liquid dripping at the tip of the discharge hose. W... Read MoreVoltage (V) AC100 Power Consumption (W) 14 Power Supply AC100V (50Hz/60Hz) Discharge Rate (L/min) 12 per minute
- KOSHIN Electric Kerosene Pump Mama-Auto for Home TankConvenient for dispensing kerosene plastic tanks from home tanks A functional design that pursues ease of use. It is an automatic stop type. Kerosene / light oil. AC-100V power supply Power cord: 5.8m For dispensing from home tanks to plastic cans * Please check the model size carefully before pu... Read MoreType Electric type Power Input (V) AC100 Maximum Pumping Rate (L/min) 10 Suitable Liquid Kerosene / light oil
- MonotaRO Piston pump For solvent 4L can, Pail can, Ito can, Drum canIf you manually lift the piston part upward, the liquid will be discharged. It can be used not only for pail cans, itto cans, and 4L cans with the included pail can adapter, but also for drum cans by attaching the included drum can adapter and extension tube. When transferring ethanol, toluene, a... Read MoreMaterial (Main Unit) SUS304 Maximum Pumping Rate 230mL/stroke Material (Hose) PTFE Hose Inner Diameter (Φmm) About 12.7 Viscosity SUS5000 or less Applicable Fluid Ethanol, toluene, alcohol, etc. Material (Gasket) PTFE Hose Outer Diameter (Φmm) About 15.5
- KENIS Hose pump● The drum pump is a manual long pump that can transfer kerosene, light oil, and water. ● The acid-resistant drum pump is made of all polyethylene suitable for general chemical solutions. ● Electric oil pumps are battery-powered (unit 1×2/optional) and are dedicated to kerosene with speed oil s... Read MoreSpecification Refueling: 6.5L / min Material ABS, polyethylene Suitable Liquid Kerosene, light oil, waterfrom S$6.49Min. 2 days
- MIYAKE KAGAKU Toyo Auto Pump Automatic stop Thin fixed typeKerosene plastic tank fixed type, automatic kerosene pump with automatic stop sensor. You can refuel with a simple operation, and when the tank is full, refueling is automatically stopped, so you do not have to worry about overflowing. For caliber 50 mm only.Material ABS resin, polyethylene, POM Mass (g) About 249 Flow Rate (L/min) About 7 Suitable Liquid Kerosene
- SENDAK Super pump lightBattery-powered electric kerosene pump with automatic stop function. For kerosene only. From a plastic tank to refueling a cartridge tank of an oil stove. With LED light at the tip of the discharge hose. Convenient for working in dark places. Speed refueling with a discharge rate of 11 L per minu... Read MoreMaterial ABS, polyethylene Operating Temperature (℃) 5~40 Discharge Rate (L/min) 11
- SENDAK Super pump direct mounting typeAutomatic stop kerosene pump. It will stop automatically when refueling is finished. A direct-mounted kerosene pump that can be easily fixed to a plastic tank. Since it can be used while attached to the kerosene tank, no storage case or tray is required. It can be stored in the balcony container ... Read MoreMaterial ABS, polyethylene, polypropylene, rubber Operating Temperature (℃) 5~40 Discharge Rate (L/min) 10.5
- SENDAK Super buzzer pumpAutomatic stop type kerosene pump with buzzer. A buzzer sounds to notify you when refueling is complete. Can also be used for short plastic tanks. As electric refueling pump, electric kerosene pump, electric pump, oil stove pump, oil fan heater pump, refueling pump, kerosene pump, oil pump.Material ABS, polyethylene Operating Temperature (℃) 5~40 Discharge Rate (L/min) 11
- SENDAK Kerosene pump direct mounting type 2 Automatic stop typeAutomatic stop kerosene pump. It will stop automatically when refueling is finished. A direct-mounted kerosene pump that can be easily fixed to a plastic tank. Since it can be used while attached to the kerosene tank, no storage case or tray is required. It can be stored in the balcony container ... Read MoreOperating Temperature (℃) 5~40 Discharge Rate (L/min) 8.5 Suitable Battery 4 AA alkaline (sold separately)
- KOKUGO Ezi Action PumpWith the epoch-making double action mechanism, it discharges in either action of raising or lowering the pump! (International patent) Excellent chemical resistance. Easy disassembly and cleaning (no tools required) Since it is a product that complies with the Food Sanitation Law (Notification No.... Read Morefrom S$48.99Min. 2 days
- AS ONE Chemical Handy PumpSince PP, Hastelloy C, PTFE, and FPM are used for the wetted parts, it has excellent corrosion resistance and is suitable for various acids and alkalis. The discharge hose is made of PVC (soft vinyl chloride) and is suitable for chemicals. Can be used for union containers and pail cans. * The flo... Read MoreMaterial (Main Unit) PP Maximum Flow Rate (L/min) 25 Material (Hose) PVC Flow Rate (L/min) 15 As ONE Part Number 1-664-41 Working viscosity range Up to 100mPa ・ s (100cP)from S$1,299.00Min. 2 days
- KENIS Chemical handy pumpA compact and lightweight handy pump that is easy to operate. * Do not use in mixed liquids as it may cause unexpected damage.Material (Main Unit) PP Material (Hose) PVCfrom S$1,299.00Min. 13 days
- Meito Kakouki Chemical handy pump for plastic cans, Ito cans and cubic containers MHM-316M seriesThe wetted part is made of SUS316 / PTEE. PSE (Electrical Appliance and Material Safety Law) compliant product. The pipe can be extended. For transfer of alkaline / solvent liquidsMaximum Liquid Temperature to Use (℃) 60from S$1,299.00Min. 5 days
- AS ONE Chemical Handy PumpSince PP, Hastelloy C, PTFE, and FPM are used for the wetted parts, it has excellent corrosion resistance and is suitable for various acids and alkalis. The discharge hose is made of PVC (soft vinyl chloride) and is suitable for chemicals. Can be used for union containers and pail cans. * The flo... Read Morefrom S$1,499.00Min. 4 days
- AS ONE Chemical Handy PumpSince PP, Hastelloy C, PTFE, and FPM are used for the wetted parts, it has excellent corrosion resistance and is suitable for various acids and alkalis. By adopting a 1-speed motor, it is a popular type with low price and high lift. * The flow rate values are for fresh water and normal temperature.from S$1,599.00Min. 4 days
- Meito Kakouki Chemical handy pumps for plastic cans, Ito cans and cubic containers MHM-21N seriesThe wetted part is made of PP, which has excellent corrosion resistance. PSE (Electrical Appliance and Material Safety Law) compliant product. For transfer of acid / alkali liquidsMaterial (Hose) PVC Discharge Port Diameter 20A Maximum Liquid Temperature to Use (℃) 60from S$979.90Min. 16 days
- AS ONE Handy PumpStainless steel (SUS316) / PTFE is used for the wetted parts, and PVC (soft vinyl chloride) is used for the discharge hose material, making it suitable for chemicals such as solvents. It can be used for union containers, pail cans, etc. * The flow rate values are for fresh water and normal temper... Read Morefrom S$1,799.00Min. 15 days
- Meito Kakouki Chemical Handy Pump* We do not deliver to private homes (detached houses / apartments).Bore Type PF Maximum Operating Temperature (℃) 60
- AS ONE Handy PumpStainless steel (SUS316) / PTFE is used for the wetted parts, and PVC (soft vinyl chloride) is used for the discharge hose material, making it suitable for chemicals such as solvents. It can be used for union containers, pail cans, etc. * When selecting an air motor (A), it is recommended to use ... Read Morefrom S$2,399.00Min. 12 days
- AQUA SYSTEM Handy type For Ito and Pale cans For waterMaterial SUS316、PTFE Operating Temperature Range (℃) 0~60 Suitable Fluid Waterfrom S$1,299.00Min. 11 days
- Leona Stainless barrel pump 5601 seriesWith a ball valve to prevent backflow on the bottom. The residual liquid in the container can be taken out. Be sure to ground when using flammable materials. A manual pump that can sample water by moving the handle up and down. (Up to 500mpa-S)Type Main unit with fixed discharge unit As ONE Part Number 61-9630-84from S$1,199.00Min. 6 days
- AQUA SYSTEM Manual Pump Pail Pump SX for Pail Cans and Itto Cans (Eighteen Litre Drum)A pump for both pail and itto-kan for solvents and chemicals. It is a piston type and discharges when the handle is pulled up. For solvents and chemicals. When subdividing solvents, chemicals, etc. from pail cans and itto cans. * When using a high-viscosity liquid, pull it up slowly. * The viscos... Read MoreIncluded Accessories PTFE(Φ12×35cm) Suitable Model Pump for pail (20 L) and 18 L can Material Body: SUS304 Packing: PTFE Operating Temperature Range (℃) 0~60 Bolster For 40mm Maximum Pumping Rate (L/min) 200cc/1 stroke Hose Inner Diameter (Φmm) 12 Suitable Fluid solvent Applicable Viscosity (cP) 10000 Driving System Manual typefrom S$489.90Min. 2 days
- AQUA SYSTEM Hand piston pump + pail pump SXTYou can get an appropriate amount with one stroke. To install, simply insert the adapter into the mouth of the can. It is a simple operation that just moves the piston up and down. Solvents, chemicals, etc. * When using a high-viscosity liquid, pull it up slowly.Included Accessories PTFE(Φ12×35cm) Specification For base 40mm (50mm available) Material Body/Nozzle: SUS316 Packing: PTFE Operating Temperature Range (℃) 0~60 Maximum Pumping Rate (L/min) 200cc/1 stroke Hose Inner Diameter (Φmm) 12 Suitable Fluid solvent Applicable Viscosity (cP) 10000 Driving System Manual type As ONE Part Number 1-3311-02from S$699.90Min. 3 days
- KOSHIN Battery-Powered Pail Pump MAMA-AUTO, Fuel Can Direct Mounting Type EP SeriesA battery-powered kerosene pump that can be directly attached to a polyethylene tank that does not need to be removed. Easy, clean, and convenient with no dirt or odor! For refueling cartridges from plastic cans * Please check the model size carefully before purchasing. For kerosene only Batter... Read MoreConnector Thread 50 mm Maximum Pumping Rate (L/min) 8 Suitable Liquid Kerosene
- KOSHIN Battery Powered Refueling Pump Mama Auto EP SeriesA battery-operated kerosene pump that is convenient for refueling fan heaters and stoves! For refueling cartridges from plastic cans * Please check the model size carefully before purchasing. For kerosene only Batteries are sold separately.Connector Thread 50/65 mm Maximum Pumping Rate (L/min) 12 Suitable Battery AA batteries x 2 (sold separately)
- MIYAKE KAGAKU Toyo Auto Drum PumpAn electric kerosene pump with a sensor that automatically stops when the tank is full and notifies you with a buzzer. Easy to operate with a large switch that is easy to turn on and off. A product that runs on two AA batteries. *Batteries are not included. For kerosene only. Never use water, gas... Read MoreMaterial Polyethylene, polypropylene, ABS resin Color White x lime green Mass (g) 250 Suitable Liquid Kerosene
- AS ONE Chemical Handy PumpStainless steel (SUS316) / PTFE is used for the wetted parts, and PVC (soft vinyl chloride) is used for the discharge hose material, making it suitable for chemicals such as solvents. It can be used for union containers, pail cans, etc. * The flow rate values are for fresh water and normal temper... Read MoreAs ONE Part Number 1-664-29from S$1,599.00Min. 13 days
- Buerkle OTAL(R) Foot PumpSince it is operated with your feet, you can handle containers and hoses with both hands. The tube material can be selected according to the liquid used. Since it is a rubber stopper type adapter, it can be attached to a wide range of container openings.from S$249.90Min. 13 days
- Leona PTFE barrel pumpIt can be used for various containers and tanks with a joint plug.from S$109.90Min. 6 days
Filter by categories