Electric Pail Pumps
The electric type is an item that uses a motor among the pumps for pail cans used to transfer liquids. The electric pump that performs suction and discharge by the drive motor can be transferred just by inserting it, and the work can be performed faster than the manual type. It is suitable for lubrication, such as polypropylene, and there are abundant items for chemical transfer that use Hastelloy C or PP with high corrosion resistance in the wetted parts. In addition to power cords that can be used indoors, such as factories, there are battery types that are convenient for outdoor use.
Other Related Pages
- KOSHIN Battery-Powered Drum Pump Raku-AutoAffordable and convenient battery-powered drum pump. Can be used for subdivision from drums at home. Since it is a free suction hose and a dry battery type, it can be used anywhere. Refuel a plastic can (18L) in about 2 minutes !! With 4 single types (sold separately), about 1000L (about 5 dr... Read MoreIncluded Accessories Nozzle hook Mass (g) 830 (Excluding accessories weight) Power Input (V) Battery-powered Single x 4 Thread Size M28 (discharge part) Maximum Pumping Rate (L/min) 10 Hose Diameter (Φmm) Discharge / 16, suction / 25 Nozzle Lubrication / gun type Suitable Liquid Kerosene / light oil
- Doi Metal & Transform Deru Deru Pump Case 3 for Manual & Electric PumpCan be stored with either manual or electric kerosene pump. We support both kerosene cans 18L20L and wide cans.Material Polyethylene
- SENDAK Kerosene Pump Automatic Stop TypeAutomatic stop kerosene pump. It will stop automatically when refueling is finished. Can also be used for short plastic tanks. For kerosene only. As electric refueling pump, electric kerosene pump, electric pump, oil stove pump, oil fan heater pump, refueling pump, kerosene pump, oil pump.Material Polypropylene, polyethylene, ABS Operating Temperature (℃) 5~40 Discharge Rate (L/min) 10
- MK SEIKO Electric oil pump speederAn electric refueling pump that makes it easy to refuel and transfer to the home tank. The length of the discharge hose is 1.7m, making it easy to refuel high places. 18L plastic tank can be transferred in about 90 seconds. With a cap to prevent liquid dripping at the tip of the discharge hose. W... Read MoreVoltage (V) AC100 Power Consumption (W) 14 Power Supply AC100V (50Hz/60Hz) Discharge Rate (L/min) 12 per minute
- KOSHIN Electric Kerosene Pump Mama-Auto for Home TankConvenient for dispensing kerosene plastic tanks from home tanks A functional design that pursues ease of use. It is an automatic stop type. Kerosene / light oil. AC-100V power supply Power cord: 5.8m For dispensing from home tanks to plastic cans * Please check the model size carefully before pu... Read MoreType Electric type Power Input (V) AC100 Maximum Pumping Rate (L/min) 10 Suitable Liquid Kerosene / light oil
- MIYAKE KAGAKU Toyo Auto Pump Automatic stop Thin fixed typeKerosene plastic tank fixed type, automatic kerosene pump with automatic stop sensor. You can refuel with a simple operation, and when the tank is full, refueling is automatically stopped, so you do not have to worry about overflowing. For caliber 50 mm only.Material ABS resin, polyethylene, POM Mass (g) About 249 Flow Rate (L/min) About 7 Suitable Liquid Kerosene
- SENDAK Super pump lightBattery-powered electric kerosene pump with automatic stop function. For kerosene only. From a plastic tank to refueling a cartridge tank of an oil stove. With LED light at the tip of the discharge hose. Convenient for working in dark places. Speed refueling with a discharge rate of 11 L per minu... Read MoreMaterial ABS, polyethylene Operating Temperature (℃) 5~40 Discharge Rate (L/min) 11
- SENDAK Super pump direct mounting typeAutomatic stop kerosene pump. It will stop automatically when refueling is finished. A direct-mounted kerosene pump that can be easily fixed to a plastic tank. Since it can be used while attached to the kerosene tank, no storage case or tray is required. It can be stored in the balcony container ... Read MoreMaterial ABS, polyethylene, polypropylene, rubber Operating Temperature (℃) 5~40 Discharge Rate (L/min) 10.5
- SENDAK Super buzzer pumpAutomatic stop type kerosene pump with buzzer. A buzzer sounds to notify you when refueling is complete. Can also be used for short plastic tanks. As electric refueling pump, electric kerosene pump, electric pump, oil stove pump, oil fan heater pump, refueling pump, kerosene pump, oil pump.Material ABS, polyethylene Operating Temperature (℃) 5~40 Discharge Rate (L/min) 11
- SENDAK Kerosene pump direct mounting type 2 Automatic stop typeAutomatic stop kerosene pump. It will stop automatically when refueling is finished. A direct-mounted kerosene pump that can be easily fixed to a plastic tank. Since it can be used while attached to the kerosene tank, no storage case or tray is required. It can be stored in the balcony container ... Read MoreOperating Temperature (℃) 5~40 Discharge Rate (L/min) 8.5 Suitable Battery 4 AA alkaline (sold separately)
- AS ONE Chemical Handy PumpSince PP, Hastelloy C, PTFE, and FPM are used for the wetted parts, it has excellent corrosion resistance and is suitable for various acids and alkalis. The discharge hose is made of PVC (soft vinyl chloride) and is suitable for chemicals. Can be used for union containers and pail cans. * The flo... Read MoreMaterial (Main Unit) PP Maximum Flow Rate (L/min) 25 Material (Hose) PVC Flow Rate (L/min) 15 As ONE Part Number 1-664-41 Working viscosity range Up to 100mPa ・ s (100cP)from S$1,299.00Min. 2 days
- KENIS Chemical handy pumpA compact and lightweight handy pump that is easy to operate. * Do not use in mixed liquids as it may cause unexpected damage.Material (Main Unit) PP Material (Hose) PVCfrom S$1,299.00Min. 13 days
- AS ONE Chemical Handy PumpSince PP, Hastelloy C, PTFE, and FPM are used for the wetted parts, it has excellent corrosion resistance and is suitable for various acids and alkalis. The discharge hose is made of PVC (soft vinyl chloride) and is suitable for chemicals. Can be used for union containers and pail cans. * The flo... Read Morefrom S$1,499.00Min. 4 days
- AS ONE Chemical Handy PumpSince PP, Hastelloy C, PTFE, and FPM are used for the wetted parts, it has excellent corrosion resistance and is suitable for various acids and alkalis. By adopting a 1-speed motor, it is a popular type with low price and high lift. * The flow rate values are for fresh water and normal temperature.from S$1,599.00Min. 4 days
- AS ONE Handy PumpStainless steel (SUS316) / PTFE is used for the wetted parts, and PVC (soft vinyl chloride) is used for the discharge hose material, making it suitable for chemicals such as solvents. It can be used for union containers, pail cans, etc. * The flow rate values are for fresh water and normal temper... Read Morefrom S$1,799.00Min. 15 days
- Meito Kakouki Chemical Handy Pump* We do not deliver to private homes (detached houses / apartments).Bore Type PF Maximum Operating Temperature (℃) 60
- KOSHIN Battery-Powered Pail Pump MAMA-AUTO, Fuel Can Direct Mounting Type EP SeriesA battery-powered kerosene pump that can be directly attached to a polyethylene tank that does not need to be removed. Easy, clean, and convenient with no dirt or odor! For refueling cartridges from plastic cans * Please check the model size carefully before purchasing. For kerosene only Batter... Read MoreConnector Thread 50 mm Maximum Pumping Rate (L/min) 8 Suitable Liquid Kerosene
- KOSHIN Battery Powered Refueling Pump Mama Auto EP SeriesA battery-operated kerosene pump that is convenient for refueling fan heaters and stoves! For refueling cartridges from plastic cans * Please check the model size carefully before purchasing. For kerosene only Batteries are sold separately.Connector Thread 50/65 mm Maximum Pumping Rate (L/min) 12 Suitable Battery AA batteries x 2 (sold separately)
- MIYAKE KAGAKU Toyo Auto Drum PumpAn electric kerosene pump with a sensor that automatically stops when the tank is full and notifies you with a buzzer. Easy to operate with a large switch that is easy to turn on and off. A product that runs on two AA batteries. *Batteries are not included. For kerosene only. Never use water, gas... Read MoreMaterial Polyethylene, polypropylene, ABS resin Color White x lime green Mass (g) 250 Suitable Liquid Kerosene
- AS ONE Chemical Handy PumpStainless steel (SUS316) / PTFE is used for the wetted parts, and PVC (soft vinyl chloride) is used for the discharge hose material, making it suitable for chemicals such as solvents. It can be used for union containers, pail cans, etc. * The flow rate values are for fresh water and normal temper... Read MoreAs ONE Part Number 1-664-29from S$1,599.00Min. 13 days
- KyoritsuKiko Propon Mini Handy PumpDouble pipe structure A hygienic structure in which the shaft does not come into direct contact with liquid. HP-700 is suitable for high temperature cleaning and can also be used for food products * It is not a complete sanitary Diameter suitable for various containers, from 18L plastic cans to p... Read MoreIncluded Accessories Inside diameter Φ19 PVC hose 1m Specification Poly cans for acids and alkalis Material Made of polypropylene Output (W) 40 (30 minutes rating) Frequency (Hz) 50/60 Current (A) 2 Power Input (V) AC100 Motor Electric motor Cord PVC wire Number of Phases Single-phase Operating Limit Temperature (℃) 50 Applicable Viscosity (cP) Up to 200 Pumped Volume (L/min) At 0:25 As ONE Part Number 1-7900-10from S$1,099.00Min. 2 days
- SENDAK Super Pump Fuel Transfer Pump SWAn electric pump that can refuel kerosene. Automatically stops when refueling is completed. One-push operation with a hand switch.Color Blue Mass (g) 400 Applicable Liquid Kerosenefrom S$32.99Min. 2 days
- MIYAKE KAGAKU Toyo Auto Drum PumpAn electric kerosene pump with a sensor that automatically stops when the tank is full. Comes with a pump case that prevents oil from dripping from the kerosene pump. A product that runs on two AA batteries. *Batteries are not included. For kerosene only. Never use water, gasoline, light oil, hea... Read MoreMaterial Polyethylene, polypropylene, ABS resin Color White x gray Mass (g) 306 Suitable Liquid Kerosenefrom S$19.99Min. 2 days
- KOSHIN Automatic stop dry cell pumpIt is a functional design that pursues ease of use. For kerosenefrom S$35.99Min. 2 days
- KOSHIN Battery-Powered Drum Pump FQ-25-AAA-0 PartsBattery-powered drum pump FQ-25-AAA-0 Parts For parts replacement * Please check the model and applicable parts carefully before purchasing. * Since it is sold in units of one, please check the required quantity carefully before purchasing.Suitable for FQ-25-AAA-0from S$1.69Min. 2 days
- KOSHIN Battery-Powered Refueling Pump Mama-Auto EP SeriesA battery-operated kerosene pump that is convenient for refueling fan heaters and stoves! Choose from a variety of series such as automatic stop type, buzzer notification type, with storage case, with fixed magnet, etc. For refueling cartridges from plastic cans * Please check the model size care... Read MoreMaterial Polypropylene (PP) Type Dry cell type Maximum Pumping Rate (L/min) 12 Discharge Rate (L/min) 12 Suitable Liquid Kerosene Suitable Battery AA x 2 (sold separately, alkaline only) Suction Port Diameter (Φmm) 35Discontinued
- SENDAK Super pumpⅢA high-power automatic stop kerosene pump with a discharge rate of 11 L. Improved dust cap to be movable. With a convenient replenishment button.Discharge Rate (L/min) 11 Applicable Fluid Kerosene onlyDiscontinued
- SENDAK Super pump set with caseBattery-powered electric kerosene pump with automatic stop function. For kerosene only. From a plastic tank to refueling a cartridge tank of an oil stove. Speed refueling with a discharge rate of 10 L per minute. Refueling starts when the switch is turned on, and when the tank is full, the sensor... Read MoreMaterial Polypropylene, polyethylene, ABS resin Discharge Rate (L/min) 10Discontinued
- SENDAK Kerosene pump with automatic stop type 2 buzzerAutomatic stop type kerosene pump with buzzer. A buzzer sounds to notify you when refueling is complete. Can also be used for short plastic tanks. For kerosene only. As electric refueling pump, electric kerosene pump, electric pump, oil stove pump, oil fan heater pump, refueling pump, kerosene pu... Read MoreOperating Temperature (℃) 5~40 Discharge Rate (L/min) 10 Suitable Battery 4 AA alkaline (sold separately)Discontinued
- MK SEIKO Hose pump mini auto A* Batteries are sold separately.Specification Battery-operated with auto-stop device Mass (g) 350 Discharge Rate (L/min) 10 Suitable Battery Sold separatelyDiscontinued
- SENDAK Fine pump auto stop buzzerAutomatic stop type kerosene pump with buzzer. A buzzer sounds to notify you when refueling is complete. Can also be used for short plastic tanks. For kerosene only. As electric refueling pump, electric kerosene pump, electric pump, oil stove pump, oil fan heater pump, refueling pump, kerosene pu... Read MoreDischarge Rate (L/min) 10 Suitable Battery 4 AA alkaline (sold separately)Discontinued
- SENDAK Fine pump lightCompact and lightweight self-stop kerosene pump. There is no need to manually fix the pump during refueling. It can be neatly stored in the balcony container (* The lid may not close depending on the type of balcony container). With an LED light, you can brighten your hands, which is convenient f... Read MoreMaterial Polypropylene, polyethylene Operating Temperature (℃) 5~40 Intake Diameter (Φmm) 31 Discharge Rate (L/min) 10 Suitable Battery 4 AA alkaline (sold separately)Discontinued
- KOSHIN Dry cell fuel pump Mama Auto (fixed)No need to open and close the cap, no kerosene spills and no stains, and no odor because it is not removed. Clean storage. Compatible with balcony storage boxes. JIS standard kerosene canister. Can be attached to a diameter of 50 mm. With a convenient hand switch. Easy refueling even in the dark ... Read MoreType Kerosene can fixed type Discharge Rate (L/min) 8 Suitable Liquid Kerosene Suitable Battery AA x 4 (sold separately, alkaline only)Discontinued
- TERADA PUMP MFG. Chemical handy pumpIt is small and lightweight and easy to operate. Designed with excellent corrosion resistance. It is a pipe diameter that can fit in oil cans and plastic cans (diameter 32 mm). Applications have expanded due to the adoption of a sealed motor. It is a marginal operation by increasing the output. C... Read More2018 Trusco page 7 0775Discontinued
- AS ONE Chemical handy pumpSince PP, Hastelloy C, PTFE, and FPM are used for the wetted parts, it has excellent corrosion resistance and is suitable for various acids and alkalis. The discharge hose is made of PVC (soft vinyl chloride) and is suitable for chemicals. Can be used for union containers and pail cans (caliber: ... Read MoreAs ONE Part Number 1-664-73Discontinued
- KyoritsuKiko Chemical solution handy pumpEasy operation, just insert the pump into the liquid and turn on the switch. It can also be used for liquids with relatively high viscosity. The structure eliminates the need for lubrication. The motor has a closed structure. *Pump performance is for fresh water (at room temperature). *Maximum pu... Read MoreDiscontinued
- SENDAK Super buzzer pump direct mounting typeAutomatic stop type kerosene pump with buzzer. A buzzer sounds to notify you when refueling is complete. A direct-mounted kerosene pump that can be easily fixed to a plastic tank. Since it can be used while attached to the kerosene tank, no storage case or tray is required. Can be stored in the b... Read MoreDischarge Rate (L/min) 10.5Discontinued
- MIYAKE KAGAKU Toyo Auto PumpWhen the tank is full, it will automatically stop and you will be notified by a buzzer. Can be fixed directly to the kerosene tank (JIS standard compliant product or recommended / certified mark with screw part Φ50 mm). * It is exclusively for kerosene, and water cannot be used.Specification With auto stop type buzzer. Color Light gray Operating Temperature (℃) About -5 to +45 Flow Rate (L/min) 7 Suitable Liquid Kerosene (JIS No. 1 kerosene) As ONE Part Number 1-8658-01Discontinued
- MIYAKE KAGAKU Auto pump Auto stop typeEasy operation and easy refueling. Automatically stops when the tank is full. Refueling starts when the switch is turned on-After automatic stop, refueling ends when the switch is turned off. When not in use, remove it from the kerosene can and store it. After the automatic stop, turn the switch ... Read MoreMaterial ABS resin, polypropylene, polyethylene Mass (g) About 200 Flow Rate (L/min) About 9 Suitable Liquid KeroseneDiscontinued