Pneumatic Pail Pumps
- AS ONE Handy PumpStainless steel (SUS316) / PTFE is used for the wetted parts, and PVC (soft vinyl chloride) is used for the discharge hose material, making it suitable for chemicals such as solvents. It can be used for union containers, pail cans, etc. * When selecting an air motor (A), it is recommended to use ... Read Morefrom S$2,399.00Min. 12 days
- AS ONE Chemical Handy PumpSince PP, Hastelloy C, PTFE, and FPM are used for the wetted parts, it has excellent corrosion resistance and is suitable for various acids and alkalis. The discharge hose is made of PVC (soft vinyl chloride) and is suitable for chemicals. Can be used for union containers and pail cans. * When se... Read MoreAs ONE Part Number 1-664-42from S$1,799.00Min. 15 days