Nozzles on Guns / Hoses
Other Related Pages
- KOSHIN Electric Drum Pump for Raku-Auto FP Extension Hose SetIt is used when you want to extend the discharge hose of the electric drum pump FP-25 / 2512. Length 1.5m * Cannot be installed on battery-powered FQ-25. Cannot be used with FP-25 / 2512-AAA-0. When you want to extend the hose * Please check the model size carefully before purchasing.Suitable for FP-25、FP-2512 Type Extension hose Mass (g) 180 Type of Connection Screw type
- KOSHIN Discharge hose for lacauto (electric)* Joints (joint fittings) are not included.Suitable Model FP-25 Mass (g) 180
- KOSHIN Parts for hand drum pump (for SB-20)Suitable for SB-20 Suitable Model SB-20
- AQUA SYSTEM Auto stop gunIt does not use electricity or batteries, but detects a full tank and automatically stops. There is no need to worry about overflowing when refueling. It is a mechanism that stops when the tip of the nozzle is immersed in the liquid surface. For subdivisions such as kerosene and light oil. (When ... Read MoreMaterial Body: AL Packing: NBR, FKM Operating Temperature Range (℃) 0~60 Operating Pressure (MPa) 0.2 Suitable Fluid Kerosene, light oil
- KOSHIN Replacement Hose for Oil Industry Pump (for FA, FD, FR, GM, FS)Oil-resistant discharge hose for Koshin electric oil industry pump For those who want to make it a little longer or want to replace it for repair! Choose from a wide range of lineups according to your usage environment (with length, suction hose, discharge hose, caliber, and discharge gun) Compat... Read MoreStrainer -
- Yamada Corp. Chuck nozzleChuck nozzle for CNP-1.Suitable Model CNP-1 Mass (g) 37
- AQUA SYSTEM Aluminum gun nozzle (for general oil) 20Manual gun nozzle, eject when gripping the lever. Please use in combination with a pump or hose. For subdivision of kerosene, light oil, gasoline, and oil * Cannot be used for high-viscosity oil.Material Body: AL, SUS Packing: NBR, FKM Connector Diameter Rc3 / 4 (with swivel) Operating Temperature Range (℃) 0~60 Operating Pressure (MPa) 0.15 Suitable Fluid Kerosene, light oil, gasoline, oilfrom S$259.90Min. 2 days
- Iwashita Engineering Taper nozzle PNT typeAchieves smooth discharge due to the internal taper shapefrom S$48.99Min. 2 days
- Iwashita Engineering AA30N adapter assemblyUsed to supply air pressure from the controller to the barrel. Comes with NBR O-rings. It can also be used with UV barrels.from S$86.99Min. 2 days
- Iwashita Engineering Adapter Assembly for DispenserApplicable to S-barrels. Used to supply air pressure from the controller to the barrel.Operating Pressure (Air pressure) 0-690kPa
- Daiken Kasei Kogyo Pump cleaning hose set 2A special nozzle is used that allows water to reach the center even during diffusion injection and evenly sprinkle water. For small engine pumps.Included Accessories Switching nozzle Operating Pressure (MPa) 1 Heat Resistance Temperature (℃) 80 Applicable pump Discharge port diameter 25mm
- AQUA SYSTEM Manual gun nozzleMaterial Body: AL, Bs Packing: NBR Connector Diameter G1 (with Φ25mm swivel) Operating Temperature Range (℃) 0~60 Performance 1 Operating Pressure (MPa) 1 Suitable Fluid kerosene, light oil, oil
- AQUA SYSTEM Auto stop gun nozzleAn auto stop gun nozzle with a dedicated attachment for mounting Koshin FA-100. It does not use electricity or batteries, but detects a full tank and automatically stops. There is no need to worry about overflowing during supply. Kerosene / light oil. For subdivisions such as kerosene and light o... Read MoreMaterial Body: AL Packing: NBR, FKM Connector Diameter Only for Koshin FA-100 Operating Temperature Range (℃) 0~60 Operating Pressure (MPa) 0.2 Suitable Fluid Kerosene, light oil Flow range (L/min) 30~80from S$559.90Min. 2 days
- AQUA SYSTEM Aluminum gun nozzle (for general oil) 25Manual gun nozzle, eject when gripping the lever. Please use in combination with a pump or hose. For subdivision of kerosene, light oil, gasoline, and oil * Cannot be used for high-viscosity oil.Material Body: AL, SUS Packing: NBR, FKM Connector Diameter Rc1 (with swivel) Operating Temperature Range (℃) 0~60 Operating Pressure (MPa) 0.15 Suitable Fluid Kerosene, light oil, gasoline, oil
- KOSHIN For Engine Pump Watering / Cleaning Hose Set Series8m hose set with nozzle for sprinkling cleaning that can be used for engine pumps. Effective for cleaning tractors. For watering and cleaning with an engine pump * Please check the model size carefully before purchasing.Connection Bore Diameter (Φmm) 25from S$129.90Min. 6 days
- Iwashita Engineering AA05N Adapter assemblyUsed to supply air pressure from the controller to the barrel. Comes with NBR O-rings. It can also be used with UV barrels.from S$55.99Min. 2 days
- Iwashita Engineering AA10N adapter assemblyUsed to supply air pressure from the controller to the barrel. Comes with NBR O-rings. It can also be used with UV barrels.from S$64.99Min. 16 days
- AQUA SYSTEM Stainless steel nozzle 20Material Body: SUS Packing: PTFE, FFKM Connector Diameter Rc3 / 4 (with swivel) Operating Temperature Range (℃) 0~60 Operating Pressure (MPa) 0.15 Suitable Fluid solventfrom S$799.90Min. 2 days
- AQUA SYSTEM Weighing gun nozzle (light oil / kerosene)A set of a turbine digital battery-powered flowmeter (TB-K24-MM) and a manual gun nozzle (GN-AL25). You can refuel while measuring the flow rate of kerosene and light oil. Kerosene / light oil. * Do not use for gasoline.Connector Diameter Rc1 Operating Temperature Range (℃) 0~60 Operating Pressure (MPa) 0.15 Suitable Fluid Kerosene, light oil Flow range (L/min) 6~120from S$899.90Min. 2 days
- ASADA Water Hose / EP440A hose directly connected to the water supply for high pressure washers.from S$77.99Min. 4 days
- AQUA SYSTEM Auto stop gun for waterIt does not use electricity or batteries, but detects a full tank and automatically stops.from S$1,199.00Min. 6 days
- KOSHIN Discharge Hose for KOSHIN Drum Pump LP-32For Koshin Drum Pump LP-32 Discharge hose Kumi As a replacement * Please check the model and size carefully.Connection Bore Diameter (Φmm) 32from S$11.99Min. 2 days
- Yamada Corp. Nozzle attachment for ladder truckIf the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be in... Read Morefrom S$3,399.00Min. 5 days
- KOSHIN GM / FS Hose Set SeriesChange master GM series, FS pump FS series hose set with 2m suction and 2m discharge. Gun nozzle type is also available. When transferring oil and seawater * Please check the model, size, nozzle type, etc. before purchasing. * Hose extension is not available.from S$329.90Min. 2 days
- KOSHIN Discharge hose for Koshin drum pump SBGenuine hose for drum pump replacement As a replacement Please check the compatible model carefully before purchasing.Type Discharge hose
- Yamada Corp. Rubber nozzle VR25If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be in... Read Morefrom S$439.90Min. 5 days
- ZAHREN Gun for oil (with flow meter)You can check the amount of oil discharged at hand. One-touch reset is OK. Discharge volume can be controlled by lever operation. Light weight and easy to operate. For replenishing oil with an air drum oil pump.from S$749.90Min. 4 days
- AQUA SYSTEM Auto stop gun (for solvent)Material Body: AL Packing: PTFE, FFKM Operating Temperature Range (℃) 0~60 Operating Pressure (MPa) 0.2 Suitable Fluid solvent Flow range (L/min) 30~80from S$1,699.00Min. 6 days
Filter by categories