All Category

Pump Cleaning Supplies

Here, cleaning supplies refer to filters, cartridges, sterilizers, etc. related to pumps and blowers. The purification accelerator is effective in restoring the function of the septic tank and is also characterized by a strong deodorizing action. The sterilizer is a device that injects chemicals that have a sterilizing effect, and is used when sterilizing well water. To remove iron from well water, it is effective to use a sterilization tank in combination with a sterilizer. The removable particle size is 5μm or more. Other cleaning supplies include vacuum pump oil for certain vacuum packaging machines and water purifiers for wells.
View : Grid List
Filter

34 Item(s)

Set Ascending Direction
  1. Septic Tank Blower Pump for AK Purification Accelerator Series (Ores)
    KOSHIN Septic Tank Blower Pump for AK Purification Accelerator Series (Ores)
    Effective in alleviating bad odors in septic tanks and promoting purification When you want to suppress the bad smell of septic tank * Please check the model size carefully before purchasing.
    Suitable Model  For all AK models  Name  Aures Purification Accelerator 
    Rating:
    97%
    from S$22.99
    Min. 2 days
  2. Carbon brush for jetmate
    KOSHIN Carbon brush for jetmate
    Suitable Model  JM-25H 
    Rating:
    80%
    from S$24.99
    Min. 2 days
  3. Water purifier cartridge
    HITACHI Water purifier cartridge
    * E-25FX is not required because the filter medium is contained in the cartridge.
    Suitable for  PE-25X・25W・25V・25NS・25S 
    from S$279.90
    Min. 2 days
  4. Sponge Filter for Bath Pump KP KF Series
    KOSHIN Sponge Filter for Bath Pump KP KF Series
    Replacement sponge filter for Koshin Bus Pump KP series For replacement due to dirt or tear For repair / replacement * Please check the model size carefully before purchasing.
    from S$4.59
    Min. 2 days
  5. Chalk quantity measuring instrument
    HITACHI Chalk quantity measuring instrument
    * Measurable range (10 mg / L or less) * Does not react with sodium hypochlorite stock solution.
    from S$109.90
    Min. 2 days
  6. Water purifier Filter media
    HITACHI Water purifier Filter media
    Suitable for  PE-25X・25W・25V・25NS・25S 
    from S$85.99
    Min. 2 days
  7. Primary filter
    Showa Denki Primary filter
    Mistracer CRH type consumable filter. After cleaning, it can be reused.
    Suitable Model  Mistracer CRH type 
    from S$33.99
    Min. 3 days
  8. End filter
    Showa Denki End filter
    Mistracer CRH type consumable filter. After cleaning, it can be reused.
    Suitable Model  Mistracer CRH type 
    from S$89.99
    Min. 3 days
  9. Secondary filter
    Showa Denki Secondary filter
    Mistracer CRH type consumable filter. After cleaning, it can be reused.
    Suitable Model  Mistracer CRH type 
    from S$27.99
    Min. 3 days
  10. Vacuum pump & cleaner top plate
    AQUA SYSTEM Vacuum pump & cleaner top plate
    Used for 200L open drums. It can be attached to air vacuum cleaners (APPQO400, APPQO550, APPQO600, AVC-550SUS) and electric vacuum cleaners (EVC-550). Top plate for open drums. Top plate for APPQO550D-SET, for open drums
    Specification  Top plate for open drum  Suitable Model  For 200L open drums  Material  Iron  Operating Temperature Range (℃)  0~60 
    from S$399.90
    Min. 2 days
  11. Water purifier
    HITACHI Water purifier
    Remove turbidity and clean the water. * Some components cannot be removed by a water purifier depending on the quality of well water, so please check the water quality in advance. * Cannot be used directly to a water pipe. * Install an inspection faucet on the outlet side of the water purifier. A... Read More
    Type of Filter Material  Cartridge type  Piping Diameter  25mm (flange type)  Maximum operating pressure (kPa)  400 
    Rating:
    80%
    from S$1,199.00
    Min. 6 days
  12. Septic Tank Blower Pump for AK Filter Element Series
    KOSHIN Septic Tank Blower Pump for AK Filter Element Series
    Air filter element for septic tank blower pump AK series. For replacement and repair * Please check the model size carefully before purchasing. For repair / replacement * Please check the model size carefully before purchasing.
    Suitable Model  For AK-30 / 40/100/120  Mass (g)  50  Name  Filter element small 
    from S$6.49
    Min. 6 days
  13. Tertiary filter
    Showa Denki Tertiary filter
    Mistracer CRH type consumable filter. After cleaning, it can be reused.
    Suitable Model  Mistracer CRH type 
    from S$85.99
    Min. 3 days
  14. Primary / secondary filter set
    Showa Denki Primary / secondary filter set
    Mistracer CRH type consumable filter set. After cleaning, it can be reused.
    from S$59.99
    Min. 3 days
  15. Air filter for ring blow VFZ601A
    Fuji Electric Air filter for ring blow VFZ601A
    Suitable for  VFZ601A 
    Rating:
    100%
    from S$569.90
    Min. 5 days
  16. Sanitizer
    HITACHI Sanitizer
    A sterilizer is a device for injecting a chemical solution of sodium hypochlorite that has a sterilizing effect. There is no sterilization effect without chemicals. * Some components cannot be removed by a sterilizer depending on the quality of the well water, so please check the water quality in... Read More
    Frequency (Hz)  50/60  Power Consumption, at 50/60Hz (W)  26/22  Chemical Tank Capacity (L)  30  Piping Diameter  25mm (flange type)  Throughput  (Maximum eradication) 80L / min  Maximum operating pressure (kPa)  400 
    from S$1,999.00
    Min. 6 days
  17. Xu iron tank
    HITACHI Xu iron tank
    For removing iron from well water. * Some components cannot be removed by the iron removal tank depending on the water quality of the well water, so please carry out a water quality inspection in advance to confirm. * Iron removal tank alone cannot remove iron. Please use in combination with a st... Read More
    Water Discharge (L/min)  (Maximum processing) 40  Maximum operating pressure (kPa)  400 
    from S$2,299.00
    Min. 6 days
  18. Carbon brush for FA-100
    KOSHIN Carbon brush for FA-100
    Suitable for  For FA-100 
    from S$29.99
    Min. 7 days
  19. kerosene tank bib
    COGIT kerosene tank bib
    Firmly catches kerosene with a three-dimensional structure when refueling.
    Material  Polypropylene  Mass (g)  About 20  Applicable Liquid  Kerosene 
    from S$12.99
    Min. 9 days
  20. Cleaning set BC-165D
    Yamada Corp. Cleaning set BC-165D
    If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be in... Read More
    from S$489.90
    Min. 3 days
  21. Full water alarm
    HITACHI Full water alarm
    * Cannot be used with WT-K200X.
    Suitable for  For UB-200X, UB-500X 
    from S$199.90
    Min. 5 days
  22. Soft brush VPB85
    Yamada Corp. Soft brush VPB85
    If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be in... Read More
    from S$249.90
    Min. 5 days
  23. Water tank
    HITACHI Water tank
    A water tank used in combination with a shallow well / pressurized water supply automatic bladder pump (sold separately) and a shallow well automatic pump (sold separately) of 300 W or less. * It is not an earthquake-resistant mount type. * Pumps of 400 W or more cannot be combined.
    Type  13mm double ball tap  Material (water tank)  Polyethylene 
    from S$1,999.00
    Min. 6 days
  24. Hose Nozzle Set for Bath Pump
    KOSHIN Hose Nozzle Set for Bath Pump
    A great set for replacing hoses and holders. Bus pump option set A great value set for replacing hoses and holders When using a bus pump * Please check the model size carefully before purchasing.
    Specification  3-piece set  Material  PC 
    from S$29.99
    Min. 2 days
  25. Replacement purification filter
    KOSHIN Replacement purification filter
    Discontinued
  26. Iron removal tank
    HITACHI Iron removal tank
    For removing iron from well water. Please use in combination with a sterilizer. For iron sterilization system * Some components cannot be removed by a water purifier depending on the quality of well water, so please check the water quality in advance. * Iron removal tank alone cannot remove iron.... Read More
    Water Discharge (L/min)  (Maximum processing) 40  Maximum Operating Pressure (kPa)  400 
    Discontinued
  27. Replacement cartridge for water purifier PE-25W / 25V / 25NS / 25S
    HITACHI Replacement cartridge for water purifier PE-25W / 25V / 25NS / 25S
    * E-25W is not required because the filter medium is contained in the cartridge.
    Discontinued
  28. Square water tank
    HITACHI Square water tank
    A water tank used in combination with an automatic bladder pump for shallow wells and pressurized water supply of 300 W or less (sold separately) and an automatic pump for shallow wells (sold separately). * It is not an earthquake-resistant mount type. * Pumps of 400 W or more cannot be combined.
    Material  (Water tank) Polyethylene 
    Discontinued
  29. Water purifier
    HITACHI Water purifier
    Remove turbidity and clean the water. For wells * Some components cannot be removed by a water purifier depending on the quality of well water, so please check the water quality in advance. * Cannot be used directly to a water pipe. * Install an inspection faucet on the outlet side of the water p... Read More
    Included Accessories  Cartridge E-25W  Specification  Built-in check valve  Piping Diameter  25mm (flange type)  Tightening Bolt  M12  Maximum Operating Pressure (kPa)  400  Material (filter material)  Cartridge type 
    Discontinued
  30. Sanitizer
    HITACHI Sanitizer
    For sterilization of well water. A sterilizer is a device for injecting a chemical solution of sodium hypochlorite that has a sterilizing effect. There is no sterilization effect without chemicals. For wells * Some components cannot be removed by a water purifier depending on the quality of well ... Read More
    Frequency (Hz)  50/60 shared  Power Consumption (W)  22  Water Discharge (L/min)  (Maximum eradication treatment) 80  Piping Diameter  25mm (flange type)  Tank capacity (L)  (Chemical solution) 30 
    Discontinued
View : Grid List
Filter

34 Item(s)

Set Ascending Direction