Pump Plungers
Plunger is one of the related products for pumps and blowers. When discharging high-viscosity material, it plays the role of a piston that is inserted into the cartridge to push out the material. It is a cylindrical part and is characterized by high-precision discharge when pressurized by a lip seal structure. The material is discharged by air pressure in combination with the barrel. Non-drip blankers can prevent dripping without a vacuum function. Plungers are sold in packs of 10, 20 and 50.
- Iwashita Engineering PC01 PlungerWhen ejecting high-viscosity material, it acts as a piston that is put into the cartridge and pushes out the material.from S$29.99Min. 2 days
- Iwashita Engineering PlungerDue to its unique lip seal structure during pressurization, it excels in high-precision discharge of high-viscosity materials. Used in combination with the barrel, it pushes the plunger with air pressure to discharge the material.Material PolyethyleneDiscontinued
- Iwashita Engineering Non-drip plungerPrevents liquid dripping without using the vacuum function when using low-viscosity materials. Used in combination with the barrel, it pushes the plunger with air pressure to discharge the material.Material PolyethyleneDiscontinued