All Category

Coolant Pumps

A coolant pump is a pump that is used to circulate coolant fluid in a machine. It is mainly used for the circulation of coolant for machine tools, circulation of cleaning liquid used in cleaning equipment, and filtration equipment. There are two types of structure: self-priming type and immersion type. The self-priming type is often used in small machine tools, and the motor and pump are integrated. On the other hand, the immersion type has a structure in which the motor and pump are separated, so the pump part is installed directly below the liquid level.

Other Related Pages

View : Grid List
Filter

18 Item(s)

Set Ascending Direction
  1. Non Self-priming Low Flow Coolant Pump VKP Series
    TERAL Non Self-priming Low Flow Coolant Pump VKP Series
    Used by submerging the pump part directly under the liquid level. Correspondence to 6 substances with environmental load under the European RoHS Directive. EU Directive (CE marking). Upgrade to environmental resistance (mist, etc.). We offer a wide range of menus such as long and short legs so th... Read More
    Rated Voltage (V)  200/200-220  Frequency (Hz)  50/60  Suitable Liquid  Coolant liquid  Type  Flow type, immersion type  Protection Class  IP54  Paint Color  Munsell N1 (glossy) 
    Rating:
    88%
    from S$329.90
    Min. 2 days
  2. Coolant Pump (Self-priming Type)
    Teral Taku (Former Mitsubishi Electric) Coolant Pump (Self-priming Type)
    By adopting SiC mechanical seal, the life of the shaft sealing device is extended. General machine tools other than grinding, such as lathes, milling machines, drilling machines, and hobbing machines * As the viscosity of the oil used increases, the motor load increases and the amount of discharg... Read More
    Ambient Temperature (℃)  -15 to 40 (no freezing)  Liquid Temperature Range (℃)  -20~60  Installation Altitude (m)  1000 or less above sea level  Dimension KL (mm)  103  Dimension LG (mm)  13  Dimension D (mm)  133  Voltage (V)  200/200-220[50/60Hz]  Dimension KD (Φmm)  22  Frequency (Hz)  50/60  Standard  Compliant with EM1242 
    Rating:
    100%
    from S$299.90
    Min. 2 days
  3. Self-Priming Low Flow Coolant Pump
    TERAL Self-Priming Low Flow Coolant Pump
    Compact and lightweight by integrating the motor and pump. It has a self-priming function and can be installed anywhere. Correspondence to 6 substances with environmental load designated by European RoHS. EU directive (CE marking) compliant For circulation of cutting fluid for machine tools, etc.... Read More
    Maximum Length of Suction Pipe (m)  0.7  Maximum working viscosity (mm2/s)  200(50Hz)/75(60Hz)  Voltage (V), at 50 / 60Hz  200/200-220  Dimension KD (Φmm)  22  Dimension LN (mm)  Frequency (Hz)  50/60  Dimension KM (mm)  73  Dimension KH (mm)  93  Standard  IEC60034-1  Protection Class  IP54  Paint Color  Munsell N1 
    Rating:
    86%
    from S$389.90
    Min. 2 days
  4. Coolant Pump (Non-self-priming Type)
    Teral Taku (Former Mitsubishi Electric) Coolant Pump (Non-self-priming Type)
    The motor and pump are coaxial, but they have separate structures. There is no suction pipe in the pump part, and it is used by submerging it directly under the liquid level. Unlike the NPJ type, it does not have a mechanical seal, so it is suitable for all machine tools, including grinding machi... Read More
    Ambient Temperature (℃)  -15 to 40 (no freezing)  Liquid Temperature Range (℃)  -20~60  Installation Altitude (m)  1000 or less above sea level  Dimension KL (mm)  103  Dimension D (mm)  133  Voltage (V)  200/200-220[50/60Hz]  Dimension KD (Φmm)  22  Dimensions LM (mm)  30  Frequency (Hz)  50/60 
    Rating:
    95%
    from S$299.90
    Min. 2 days
  5. Coolant pump (self-priming type)
    Hitachi Industrial Equipment Systems Coolant pump (self-priming type)
    It uses a mechanical structure specially designed as a pump and a class E motor that is durable against cutting fluid. Due to the rational design of the pump part, it has the performance that fully satisfies the standard. For supplying cutting fluid for machine tools If the delivery destination i... Read More
    Maximum working viscosity (mm2/s)  (50Hz)200、(60Hz)70  Number of Poles  Rated Voltage (V)  200、220  Rated Frequency (Hz)  50/60  Suitable Liquid  Coolant liquid  Protection Method  Fully closed type  Protection Class  IP44  Paint Color  Munsell 8.9Y5.1 / 0.3 (Riguel Gray)  Type  Self-priming  Power Supply  Three-phase 
    from S$259.90
    Min. 2 days
  6. Coolant Pump (Non-self-priming Type)
    Hitachi Industrial Equipment Systems Coolant Pump (Non-self-priming Type)
    It uses a mechanical structure specially designed as a pump and a class E motor that is durable against cutting fluid. Due to the rational design of the pump part, it has the performance that fully satisfies the standard. For supplying cutting fluid for machine tools If the delivery destination i... Read More
    Number of Poles  Rated Voltage (V)  200、220  Maximum working viscosity (mm2/s)  300(50Hz)/150(60Hz)  Rated Frequency (Hz)  50/60  Suitable Liquid  Coolant liquid  Protection Method  Fully closed type  Protection Class  IP44  Type  Immersion type  Paint Color  Munsell 8.9Y5.1 / 0.3 (Riguel Gray)  Power Supply  Three-phase 
    Rating:
    80%
    from S$379.90
    Min. 2 days
  7. Self-Priming Low Flow Coolant Pump VKN Series
    TERAL Self-Priming Low Flow Coolant Pump VKN Series
    Compact and lightweight by integrating the motor and pump. It has a self-priming function and can be installed anywhere. Correspondence to 6 substances with environmental load under the European RoHS Directive. Upgrade to environmental resistance (mist, etc.). The pressure type has a pressure inc... Read More
    from S$389.90
    Min. 2 days
  8. Submerged low pressure coolant pump VKP series
    TERAL Submerged low pressure coolant pump VKP series
    Used by submerging the pump part directly under the liquid level. Correspondence to 6 substances with environmental load under the European RoHS Directive. EU Directive (CE marking). Upgrade to environmental resistance (mist, etc.). We offer a wide range of menus such as long and short legs so th... Read More
    Rated Voltage (V)  200/200-220  Frequency (Hz)  50/60  Maximum working viscosity (mm2/s)  50Hz:300 60Hz:150  Protection Class  IP54 
    from S$1,199.00
    Min. 3 days
  9. Coolant pump
    Fuji Electric Coolant pump
    The pump part is made of reinforced plastic, gunmetal, A spiral pump that is extremely resistant to rust!
    Voltage (V)  200[50Hz]/200-220[60Hz]  Frequency (Hz)  50/60  Suitable Liquid  Coolant liquid  Paint Color  Dark Grin FM  Standard pipe diameter  G1/2  Type  Swirl pump  Material (Pump Housing)  plastic 
    from S$879.90
    Min. 22 days
  10. Immersion type multistage coolant pump
    Kawamoto Pump Immersion type multistage coolant pump
    FCD500 is used for the pump material and a unique sand step structure is used for the casing to realize a tough pump structure. The unique mechanical sealless structure has improved the sealing performance. It is possible to support various specifications (CE, RoHS, child finger tropical passage ... Read More
    Maximum Lifting (m)  12  Number of Poles  2-pole  Output (kW)  2.2  Discharge Rate (L/min)  300  Opening Diameter (mm)  40  Pump nominal diameter (suction x discharge)  40×40mm  Mass (kg)  46  Frequency (Hz)  50/60 combined use  Trusco Part No.  773-7424  Suitable Liquid  Coolant liquid  Protection Method  Fully enclosed external fan indoor type  Electric Motor  Fully enclosed external fan indoor type  Type  Immersion type coolant pump  Specification  Impeller FC200, casing FCD500  Structure (Shaft Seal)  Sealless shaft seal  Power Input (V)  Three-phase 200 
    from S$3,899.00
    Min. 5 days
  11. VKB type coolant pump
    TERAL VKB type coolant pump
    Coolant pump, multi-stage, 2-pole, energy-saving pump equipped with a coupling-directed top-runner efficiency (equivalent to IE3) motor. (VKB-e type) Uses a non-seal (mechanical seal-less) structure. It complies with the 10 substance regulations of the RoHS Directive (2011/65/EU). Compliant with ... Read More
    Frequency (Hz)  50/60  Starting Current (A)  50Hz :64、60Hz:54.0/59.0  Nominal output (kW)  50Hz:0.9、60Hz:1.53  Rated Voltage (V)  50Hz:200、60Hz:200/220  Discharge Rate (L/min)  50Hz:40、60Hz:50  Maximum Lifting (m)  50Hz:54、60Hz:72  Rated Current (A)  50Hz:7.4、60Hz:10.0/9.1  Number of Impellers  Maximum working viscosity (mm2/s)  Kinematic viscosity: 50Hz: 75, 60Hz: 75  Casing  Number: 13  Feature  Pressure type 
    from S$2,999.00
    Min. 3 days
  12. Coolant pump
    TERAL Coolant pump
    Strong against dirty liquid. Excellent durability due to the adoption of the impeller material FCD. The operating water level can be set freely by installing the suction pipe. For low viscosity liquid * It can be operated with a liquid containing additives (rust preventive, etc.) such as water-so... Read More
    Synchronous rotation speed (min -1 [rpm])  (Electric motor) 3000  Poles of Motor  Viscosity (cSt)  32 (use limit)  Opening Diameter (Φmm)  40  Ambient Temperature (℃)  40 or less  Frequency (Hz)  50  Pumping Rate (L/min)  80~250  Heat Resistance Class  Type  Immersion type  Paint Color  Munsell N1.5  Power Supply (Motor) (V)  Three-phase 200  Protection Method  Totally enclosed fan 
    Discontinued
  13. High pressure coolant pump VKD series
    TERAL High pressure coolant pump VKD series
    -The pump part is very sturdy and resistant to dirty liquids. -Adopts a new mechanical sealless structure. -High pressure and large capacity pump characteristics. (max500L / min)・ European RoHS Directive Correspondence to 6 substances with environmental load.
    Discontinued
  14. Low pressure coolant pump (submersible type)
    TERAL Low pressure coolant pump (submersible type)
    It complies with the European RoHS Directive and EU Directive (CE marking). The motor and pump are integrated to reduce size and weight. The connection of the lead wire is fixed to the terminal block. For circulation of cutting fluid for machine tools, etc. Cooling system circulation. * Products ... Read More
    Rated Power Supply  200/200~220V  Type  Flooded type 
    Discontinued
  15. Immersion low pressure coolant pump
    TERAL Immersion low pressure coolant pump
    Used by submerging the pump part directly under the liquid level. European RoHS Directive Response to 6 environmentally friendly substances EU directive (CE marking) compliant For circulation of cutting fluid for machine tools, etc. Cooling system circulation. * It is necessary to prevent cutting... Read More
    Voltage (V), at 50 / 60Hz  200/200-220  Maximum working viscosity (mm2/s)  300(50Hz)/150(60Hz)  Frequency (Hz)  50/60  Protection Class  IP54  Paint Color  Munsell N1 (glossy) 
    Discontinued
  16. LPW coolant pump
    TERAL LPW coolant pump
    It is a non-mechanical seal structure that does not have a seal between the motor and the pump. Strong against air kami. It can also be used for high-viscosity liquids. No need for safety valves, relief pipes, or three-way valves. For cooling cutting tools. For cleaning cutting machines, etc. For... Read More
    Rated Power Supply  200V  Opening Diameter (mm)  40  Discharge Rate (L/min)  80~300  Specification  Immersion type 
    Discontinued
  17. Multistage high pressure coolant pump VKB series
    TERAL Multistage high pressure coolant pump VKB series
    -Adopts a mechanical sealless structure.・ European RoHS Directive Correspondence to 6 substances with environmental load. -Compliant with European standards. EU directive (CE marking), IEC standard compliant terminal box, child finger compliant fan cover. -Adopts an impeller for high-frequency o... Read More
    Discontinued
  18. Multistage high pressure coolant pump VKA series
    TERAL Multistage high pressure coolant pump VKA series
    Uses a highly durable mechanical seal. Correspondence to 6 substances with environmental load under the European RoHS Directive. Compatible with European standards. EU directive (CE marking), IEC standard compliant terminal box, child finger compliant fan cover. Upgrade to environmental resistanc... Read More
    Rating:
    100%
    Discontinued
View : Grid List
Filter

18 Item(s)

Set Ascending Direction