All Category

Submersible Pumps

Submersible pumps are mainly used for drainage and water exchange purposes. Therefore, it has excellent water resistance, and is strong and durable against rust. It can be used for a wide variety of purposes such as drainage of spring water, injection and replacement of fish tanks, sewage and rainwater from factories and buildings, drainage from civil engineering works, horticulture and agricultural land. Many are designed to be small enough to be used easily, and even if clogged at the bottom, water can be absorbed from the side, and those using impellers that are resistant to filth and sewage, rock with sand and mud There are various things such as strong ones, so you need to choose according to the place you use.
View : Grid List
Filter

Items 1 - 40 of 166

Set Ascending Direction
  1. Submersible Pump for Sewage & Wastwater (Light Weight Resin Submersible Pump) SUPER TECPON
    TERADA PUMP MFG. Submersible Pump for Sewage & Wastwater (Light Weight Resin Submersible Pump) SUPER TECPON
    Lightweight, compact and resistant to clogging, all wetted parts are made of resin and stainless steel. It is rust resistant and has excellent durability. The discharge direction can be easily set either vertically or horizontally. The strainer is also easy to remove, making cleaning and cleaning... Read More
    Liquid Temperature Range (℃)  0 to 40 (no freezing)  Poles of Motor  Remaining Water Level (mm)  45  Length of Foreign Object to Pass (mm)  50 (longest)  Diameter of Foreign Object to Pass (Φmm)  Minimum Operation Water Level (mm)  85  Electric Motor  Dry type underwater motor  Connector  Flange connection  Type  Non-automatic (PG type)  Material (Spindle)  SUS304  Structure (Impeller)  Semi-vortex  Material (Impeller)  Synthetic resin  Material (Casing)  Synthetic resin 
    Rating:
    83%
    from S$499.90
    Min. 2 days
  2. Submersible pump for general construction drainage + HS type
    TSURUMI MANUFACTURING Submersible pump for general construction drainage + HS type
    A general-purpose type of spiral casing that takes into consideration the passage of foreign matter. Spiral structure. The spiral structure of the pump has a structure that allows foreign matter such as earth and sand mixed in the lifting and draining to pass through. Drainage structure. By seali... Read More
    Output (kW)  0.4  Discharge Rate (L/min)  100  Discharge Diameter (Φmm)  50  Diameter of Foreign Object to Pass (Φmm)  Lifting Height (m)  Voltage (V)  Single phase 100 
    Rating:
    71%
    from S$539.90
    Min. 2 days
  3. Submersible High Spin Pump for Greywater (Banks Series) PN Type
    TSURUMI MANUFACTURING Submersible High Spin Pump for Greywater (Banks Series) PN Type
    Realizes a light and strong resin pump. Equipped with a high-spin impeller with a high-gap structure that has excellent passage characteristics and pump performance, it is suitable for the transfer and drainage of sewage containing impurities. For drainage of septic tanks and small-scale treatmen... Read More
    Rating:
    90%
    from S$559.90
    Min. 2 days
  4. Submersible Pump for Fresh Water High Pressure Type Diameter 25 mm SM-H Series
    KOSHIN Submersible Pump for Fresh Water High Pressure Type Diameter 25 mm SM-H Series
    High pressure type that is perfect for watering around the house Reuse the remaining hot water in the bath High pressure type that is comparable to water services With a convenient one-touch coupling Please check the frequency 50 or 60Hz. With a powerful 150W motor, it is ideal for pushing up to ... Read More
    Output (kW)  0.15  Voltage (V)  100  Minimum Operation Water Level (mm)  100  Maximum Lifting (m)  15  Lifting Height (m)  15  Dimensions (Width W x Height H) (mm)  164×278  Remaining Water Level (mm)  24  Discharge Diameter (Φmm)  25  Power Cable (m)  Mass (kg)  4.8  Discharge Rate (L/min)  50  Maximum Pumping Rate (L/min)  50  Continuous Operating Time  Type  For fresh water (high pressure type)  Specification  For fresh water (high pressure) 
    Rating:
    84%
    from S$359.90
    Min. 2 days
  5. Submersible Pump Diameter 20mm KS / SMB Series
    KOSHIN Submersible Pump Diameter 20mm KS / SMB Series
    Reuse the remaining hot water in the bath for watering around the house For fresh water Both 50 / 60Hz can be used For the transfer of fresh water * Please check the model size carefully before purchasing. * Cannot be used for fresh water or sewage.
    Voltage (V)  100 
    Rating:
    100%
    from S$229.90
    Min. 2 days
  6. Construction Drainage Submersible High Spin Pump LB Type
    TSURUMI MANUFACTURING Construction Drainage Submersible High Spin Pump LB Type
    Clears the basic conditions of a submersible pump. The design concept of every detail, including the shaft seal device, motor protection device, and gland part that has been treated to prevent water from entering from the cable core, promises "ease of use". Achieved compactness up to A4... Read More
    Operating Temperature Range (℃)  0~40  Diameter of Foreign Object to Pass (Φmm)  Type  Non-automatic type 
    Rating:
    98%
    from S$539.90
    Min. 2 days
  7. Float switch for liquid level control Level regulator
    ShinMaywa Industries Float switch for liquid level control Level regulator
    A liquid level control switch that can be used for fresh water, sewage, or liquids containing some floating filth. Since part of the part that comes into contact with the liquid is stainless steel and most of it is polypropylene, it is less affected by rust and corrosion and can be used for a lon... Read More
    Operating Temperature (℃)  0~60  Working Current (A)  5 or less  Voltage (V)  AC, DC 30 or less  Number of Cores x Sectional Area (mm2 Cable: Flat type 3 x 0.75  Material  Chain: SUS304  Material (Case)  PP (polypropylene) resin  Material (Cable)  PVC  Specific Gravity  Working liquid: 0.95 to 1.15 
    Rating:
    97%
    from S$249.90
    Min. 2 days
  8. Submersible High Spin Pump for Filthy Water (Banks Series) PU Type
    TSURUMI MANUFACTURING Submersible High Spin Pump for Filthy Water (Banks Series) PU Type
    It uses a high-spin (vortex) type impeller and has a large foreign matter passage diameter, so it can handle liquids containing various foreign matter. The stand adopts a shape that is hard to get entangled with long objects. For wastewater transfer of septic tanks For wastewater from filth tanks... Read More
    Rating:
    100%
    from S$589.90
    Min. 2 days
  9. Submersible pump for sewage (light weight resin submersible pump)
    TERADA PUMP MFG. Submersible pump for sewage (light weight resin submersible pump)
    Lightweight, compact and resistant to clogging, all wetted parts are made of resin and stainless steel. It is rust resistant and has excellent durability. The discharge direction can be easily set either vertically or horizontally. The strainer is also easy to remove, making cleaning and cleaning... Read More
    Liquid Temperature Range (℃)  0 to 40 (no freezing)  Remaining Water Level (mm)  120  Poles of Motor  Length of Foreign Object to Pass (mm)  50 (longest)  Diameter of Foreign Object to Pass (Φmm)  8 (maximum)  Electric Motor  Dry type underwater motor  Connector  Flange connection  Material (Spindle)  SUS304  Structure (Impeller)  Semi-vortex  Material (Casing)  Synthetic resin  Material (Impeller)  Synthetic resin 
    Rating:
    88%
    from S$649.90
    Min. 2 days
  10. Submersible high spin pump for low water level drainage + LSC type
    TSURUMI MANUFACTURING Submersible high spin pump for low water level drainage + LSC type
    Drainage is possible up to a minimum water level of 1 mm. Discharge direction can be changed upward or sideways. Backflow prevention mechanism adopted Union coupling adopted Bottom plate with rubber rubber High spin (vortex) impeller adopted Structure that does not fall even if the pump is turned... Read More
    Output (kW)  0.48  Operating Temperature Range (℃)  0~40  Suitable Cable Outer Dia. (Φmm)  10.1  Discharge Rate (L/min)  100  Mass (kg)  12.0  Number of Poles  Discharge Diameter (Φmm)  25  Cable Length (m)  Material (Frame)  ADC12  Starting Method  Capacitor operation  Motor  Dry type submersible induction motor  Structure (Impeller)  High spin  Connector  Hose coupling  Built-in Protection Device  Miniature protector  Insulation Class  Motor: Class E  Lubrication  Motor: Turbine oil VG32  Type  Non-automatic type  Material (Suction Cover)  SPC + urethane rubber  Material (Spindle)  SUS403  Structure (Bearing)  Sealed ball bearing  Material (Shaft Seal)  SiC (mechanical seal)  Voltage (V)  Single phase 100  Material (Casing)  Synthetic rubber  Material (Impeller)  Urethane rubber  Material (Cable)  VCT(3×1.25) 
    Rating:
    88%
    from S$679.90
    Min. 2 days
  11. Submersible pump for sewage
    NAKATOMI Submersible pump for sewage
    Compact submersible pump for sewage. Power plug with ground wire (round terminal). For sewage and wastewater treatment of civil engineering and construction sites. For water supply and drainage for agriculture. For emergency wastewater treatment.
    Water Temperature (℃)  -40  Dimensions, Width W x Depth D x Height H (mm)  160×145×325  Output at 50/60Hz (W)  190 / 240W (power consumption)  Power Consumption (W)  190/240  Current (A)  2.6/2.4  Mass (kg)  3.9  Discharge Diameter (Φmm)  32  Minimum Operation Water Level (mm)  50  Continuous Operating Time (hours)  Power Cable  CT 0.75mm x about 3.5m  Suitable Fluid  For sewage  Power Input (V)  Single-phase 100 (50 / 60Hz)  Protective Device  [Motor] Thermal protector 
    Rating:
    92%
    from S$199.90
    Min. 2 days
  12. Stainless steel submersible pump CSL type for bottom water
    TERADA PUMP MFG. Stainless steel submersible pump CSL type for bottom water
    Complete rust prevention on wetted parts. Greatly improved durability. Simple structure for easy maintenance and inspection. Easy-to-use compact and lightweight type. Furthermore, as a measure against bottom water, the minimum suction water level can be up to 2 mm. No return water if a backflow p... Read More
    Liquid Temperature Range (℃)  0~40  Output (W)  100  Voltage (V)  100  Remaining Water Level (mm)  Discharge Diameter (Φmm)  25  Discharge Rate (L/min)  35  Mass (kg)  4.0  Type  For non-automatic / low water  Type of Power Cable (mm2 × Number of Cores × m)  VTC0.75×2×3.5 
    Rating:
    90%
    from S$559.90
    Min. 2 days
  13. Submersible Pump for Sewage Diameter 32 mm YK Series
    KOSHIN Submersible Pump for Sewage Diameter 32 mm YK Series
    A submersible pump that is convenient for draining sewage at an affordable price! There is also a type with a float that can be operated automatically. Please check the frequency 50HZ or 60HZ before purchasing. For transfer of sewage * Please check the model size carefully before purchasing.
    Output (kW)  0.18  Voltage (V)  100  Dimensions (Width W x Height H) (mm)  216×310  Opening Diameter (mm)  32  Discharge Diameter (Φmm)  32  Power Cable (m)  2018 Trusco page  7 0715  Maximum Lifting (m)  7.5  Specification  For sewage  Power Input (V)  Single phase 100 
    from S$249.90
    Min. 2 days
  14. Small Submersible Pump
    TERADA PUMP MFG. Small Submersible Pump
    Uses an automatic liquid level control method, and starts and stops automatically. An open impeller that is resistant to sewage passing through a strainer and can be used in a wide range of applications. Continuous operation is possible with an oil bath type mechanical seal. Built-in automatic bu... Read More
    Liquid Temperature Range (℃)  0~40  Poles of Motor  Electric Motor  Dry type underwater motor  Type  Independent automatic  Structure (Shaft Seal)  Mechanical seal  Material (Spindle)  SUS420J1 or 2  Structure (Impeller)  Semi-open  Applicable Liquid  Shimizu, sewage  Cabtire Cable Type  VCT 
    Rating:
    100%
    from S$499.90
    Min. 2 days
  15. Submersible Pump for Construction
    TERADA PUMP MFG. Submersible Pump for Construction
    Submersible pump for drainage containing fresh water, sewage, and earth and sand. It is small and lightweight. Made of special resin and special synthetic rubber with improved wear resistance and durability. It can be used for water containing earth and sand. It is hard to clog and easy to mainta... Read More
    Discharge Rate (L/min)  110  Remaining Water Level (mm)  20  Output (W)  220  Dimensions (H x W x D) (mm)  314×155×155  Discharge Diameter (Φmm)  40/50  Power Cable (m)  Minimum Operation Water Level (mm)  50  Mass (kg)  6.5  Specification  Dual adapter standard equipment  Suitable Liquid  Fresh water, sewage, sediment water  Material (Spindle)  SUS  Voltage (V)  Single phase 100  Material (Impeller)  Synthetic rubber  Material (Casing)  Synthetic rubber 
    Rating:
    75%
    from S$489.90
    Min. 2 days
  16. Liquid Level Sensors Float Switches RF Type
    TSURUMI MANUFACTURING Liquid Level Sensors Float Switches RF Type
    The upper limit and the moderate water level are detected with one float. The ON-OFF operation by snap action works even with fresh water, sewage, or liquid mixed with floating filth oils and fats. Comes with a cable clamp that allows you to easily adjust the hanging length. Uses oil-resistant an... Read More
    Outer Diameter (Φmm)  (Cable) 6.5  Operating Patterns  (Maximum control width) 3m  Operating Temperature Range (℃)  0~50  Mass (g)  204 (Float only)  Number of Cores x Sectional Area (mm2 2×0.5  Rated Output Capacity (VA)  50  Frequency (Hz)  50/60  Rated Capacity  50VA  Water pressure resistance (kPa)  98  Current (A)  AC/DC 2  Voltage (V)  AC/DC 30  Maximum Operating Current (A)  AC/DC2 (inductive load)  Type  For position detection  Contact Mechanism  Microswitch  Contact  a contact 
    Rating:
    100%
    from S$149.90
    Min. 2 days
  17. Small submersible pump
    TERADA PUMP MFG. Small submersible pump
    An oil bath system is used for the mechanical seal, enabling continuous operation. The motor has a built-in automatic burnout prevention device. For drainage of sewage and spring water, for water injection and replacement of farmed fish tanks. Spiral method to increase pump efficiency. The pump p... Read More
    Cabtire Cable (mm2 × m)  0.75×4  Liquid Temperature Range (℃)  0~40  Voltage (V)  100  Dimensions, Diameter x Height H (Φmm x mm)Φ  136×244  Output (W)  150  Poles of Motor  Discharge Diameter (Φmm)  32  Mass (kg)  4.3  Lifting Height (m)  Discharge Rate (L/min)  80  Structure (Bearing)  Ball bearing  Electric Motor  Dry type underwater motor  Connector  Hose coupling connection  Structure (Shaft Seal)  Mechanical seal  Type  Non-automatic  Material (Spindle)  SUS420J1 or 2  Structure (Impeller)  Semi-open  Applicable Liquid  Shimizu, sewage  Material (Casing)  Synthetic resin  Material (Impeller)  Synthetic resin  Cabtire Cable Type  VCT 
    Rating:
    94%
    from S$329.90
    Min. 2 days
  18. Float Switch OLV
    SHOWA Float Switch OLV
    The float switch OLV type is an oil level detection device that can electrically capture the oil level in the tank as an ON or OFF signal. You can activate the relay to stop the machine, turn on the lamp, sound the buzzer, and so on. Since the upper and lower limits of operation are equipped with... Read More
    Operating Temperature Range (℃)  -20~+80  Insulation Resistance (MΩ)  100 or more (with DC500V mega)  Cable Length (m)  400  Maximum Switching Current  AC0.33A、DC1.0A  Withstand Voltage (V)  AC1000 (1 minute)  Maximum switching voltage (V)  AC250、DC200  Maximum Switching Capacity  AC30VA、DC50W  Contact Resistance (Ω)  Contact / 0.1 or less 
    Rating:
    60%
    from S$32.99
    Min. 2 days
  19. Submersible high spin pump for low water level drain + LSR type
    TSURUMI MANUFACTURING Submersible high spin pump for low water level drain + LSR type
    Lightweight and compact, the bottom is made of synthetic rubber so it won't damage the floor. Pumping is possible if there is 10 mm of water from the bottom of the pump, achieving a minimum continuous operation water level of 5 mm. Even if the bottom strainer is clogged, water can be absorbed... Read More
    Output (kW)  0.48  Suitable Cable Outer Dia. (Φmm)  10.1  Mass (kg)  10.5  Discharge Rate (L/min)  120  Dimension D (Φmm)  210  Dimension H (mm)  304  Remaining Water Level (mm)  Cable Length (m)  Discharge Diameter (Φmm)  50  Diameter of Foreign Object to Pass (Φmm)  Lifting Height (m)  Suitable Liquid  Low water drainage  Type  Non-automatic type  Voltage (V)  Single phase 100  Material (Cable)  VCT 
    Rating:
    100%
    from S$679.90
    Min. 2 days
  20. Submersible Pump for Sewage Diameter 32 mm PSK Series
    KOSHIN Submersible Pump for Sewage Diameter 32 mm PSK Series
    There is also an automatic operation type with a float that can be easily used for draining sewage and has excellent durability and does not require a lookout. Please check carefully the float, frequency, etc. before purchasing.
    Output (kW)  0.15  Voltage (V)  100  Dimensions (Width W x Height H) (mm)  180×278  Discharge Diameter (Φmm)  32 
    Rating:
    93%
    from S$359.90
    Min. 2 days
  21. Float switch for automatic water level control (piggyback)
    Sakuragawa Pump Mfg. Float switch for automatic water level control (piggyback)
    Simply plug it into the power plug of your single-phase pump and it will be transformed into an automatic drainage pump right away. To adjust the exercise water level and stop water level, just move the stopper ring. You can easily change the water level control range according to the amount of w... Read More
    Rated Capacity (W)  400  Voltage (V)  Single phase 125  Power Cable (m)  Current (A)  10  Maximum Operating Temperature (℃)  50 
    Rating:
    83%
    from S$229.90
    Min. 2 days
  22. ShinMaywa Oval Float
    ShinMaywa Industries ShinMaywa Oval Float
    One unit controls the upper and lower limits. (If the control width exceeds 1m, two are required.) It is a structure that does not easily cause chattering. Uses polypropylene that prevents foreign matter from adhering to the case. Installation is as easy as hanging. It can be installed even in a ... Read More
    Liquid Temperature Range (℃)  0~60  Maximum Current (A)  0.6  Voltage (V)  AC, DC 30 or less  Maximum voltage (V)  30  Contact  A contact 
    Rating:
    100%
    from S$129.90
    Min. 2 days
  23. Submersible pump for waste
    TERADA PUMP MFG. Submersible pump for waste
    All wetted parts are made of resin and stainless steel (SUS304). It is rust resistant and has excellent durability. Achieves significant weight reduction while maintaining strength. The discharge direction can be easily set to either vertical or horizontal. (Excluding 1.5kW and 2.2kW) Combined tr... Read More
    Poles of Motor  Electric Motor  Dry type underwater motor  Connector  Flange connection  Type  Non-automatic  Material (Spindle)  SUS304  Structure (Bearing)  Sealed ball bearing 
    from S$499.90
    Min. 2 days
  24. Submersible Pump for Sewage Diameter 40/50 mm PX Series
    KOSHIN Submersible Pump for Sewage Diameter 40/50 mm PX Series
    Resistant to earth and sand! Easy to use for drainage of sewage, excellent durability, with float, frequency, please choose according to specifications. For transfer of sewage * Please check the model size carefully before purchasing.
    Output (kW)  0.4  Lifting Height (m)  10  Voltage (V)  100  Minimum Operation Water Level (mm)  100  Mass (kg)  11  Remaining Water Level (mm)  20  Power Cable (m)  Type  Non-automatic driving type 
    Rating:
    97%
    from S$499.90
    Min. 2 days
  25. Submersible pump for earth and sand mixed water Super Ace
    TERADA PUMP MFG. Submersible pump for earth and sand mixed water Super Ace
    It has unrivaled wear resistance in the 200-500W class. It has a built-in electric motor protection device. It is small, lightweight and easy to handle. Uses a new shaft sealing system and special resin / synthetic rubber. Abrasion resistance and durability have been greatly improved. The newly d... Read More
    Power Cable (m)  Type  Non-automatic driving type  Voltage (V)  Single phase 100 
    Rating:
    100%
    from S$699.90
    Min. 2 days
  26. Submersible Pump for Freshwater Diameter 25 mm YK Series
    KOSHIN Submersible Pump for Freshwater Diameter 25 mm YK Series
    There is also a type with a float that can be automatically operated for fresh water by reusing the remaining hot water in the bath for watering around the house. Please check the frequency 50HZ or 60HZ before purchasing. For the transfer of fresh water * Please check the model size carefully bef... Read More
    Output (kW)  0.18  Voltage (V)  100  Opening Diameter (mm)  25  Discharge Diameter (Φmm)  25  Power Cable (m)  2018 Trusco page  7 0715  Continuous Operating Time  Maximum Lifting (m)  9.5  Maximum Pumping Rate (L/min)  95  Discharge Rate (L/min)  95  Specification  For Shimizu  Power Input (V)  Single phase 100 
    from S$179.90
    Min. 2 days
  27. Small Submersible Pump
    AS ONE Small Submersible Pump
    Complete diving is possible. Continuous operation is possible.
    Connector Diameter  1/2 inch hose connection  Maximum Flow Rate (L/min)  18  As ONE Part Number  3-8561-01  Cable Length (m)  Rated Current (A)  4.5  Mass (g)  500  Lifting Height (m)  9.7  Power Input (V)  DC12  Suitable Fluid  Fresh water, sea water, light oil  Size  Φ38×165mm 
    Rating:
    20%
    from S$149.90
    Min. 2 days
  28. Sweep pump for residual water absorption and drainage + LSP type
    TSURUMI MANUFACTURING Sweep pump for residual water absorption and drainage + LSP type
    By adopting Tsurumi's original high-spin impeller, it has a structure that is resistant to wear and difficult to <lock> due to sand and mud. The check valve of the core siphon breaker mechanism prevents backflow and drainage of pumped water due to the siphon phenomenon when the pump is ... Read More
    Output (kW)  0.48  Operating Temperature Range (℃)  0~40  Mass (kg)  12.5  Number of Poles  Discharge Diameter (Φmm)  25  Trusco Part No.  281-0280  Synchronous Speed (min -1 3600  Cable Length (m)  Discharge Rate (L/min)  55  Frequency (Hz)  60  Lifting Height (m)  7.8  Motor  Dry type submersible induction motor  Type  Non-automatic type  Voltage (V)  Single phase 100 
    from S$1,499.00
    Min. 2 days
  29. Submersible Pump for Sewage Diameter 40 mm PSK-X Series
    KOSHIN Submersible Pump for Sewage Diameter 40 mm PSK-X Series
    Dispose of sewage in the barn, and easily discharge even 2.5 cm solids. Please check carefully the float, frequency, etc. before purchasing. For transfer of sewage
    Output (kW)  0.15  Voltage (V)  100  Remaining Water Level (mm)  110  Motor Output (W)  150  Minimum Operation Water Level (mm)  160  Maximum Pumping Rate (L/min)  170  Discharge Rate (L/min)  170  Dimensions (Width W x Height H) (mm)  215×344  Diameter of Foreign Object to Pass (Φmm)  25  Power Cable (m)  Discharge Diameter (Φmm)  40  Mass (kg)  5.3  Continuous Operating Time  Type  For filth  Specification  For filth  Suitable Liquid  Waste water 
    Rating:
    100%
    from S$399.90
    Min. 2 days
  30. Hose Nipple for Submersible Pump for Sewage (PGA400)
    TERADA PUMP MFG. Hose Nipple for Submersible Pump for Sewage (PGA400)
    The external screw is cut.
    Output (kW)  0.4  Voltage (V)  100  Discharge Rate (L/min)  40/170  Discharge Diameter (Φmm)  50  Lifting Height (m)  9.5/5  Material (Casing)  ABS  Color  Black  Suitable for  For 50MM 
    from S$32.99
    Min. 2 days
  31. Stainless steel submersible pump CSA type (automatic)
    TERADA PUMP MFG. Stainless steel submersible pump CSA type (automatic)
    Complete rust prevention on wetted parts. Durability is also improved. Easy maintenance and inspection with a simple structure. Lightweight and compact 4.0 kg, easy to use. It detects the water level by floating and automatically starts and stops pumping. Aquaculture, fish circulation, water inje... Read More
    Voltage (V)  100  Output (W)  100  Discharge Diameter (Φmm)  25  Discharge Rate (L/min)  35  Starting water level (maximum) (mm)  380  Mass (kg)  4.0  Remaining Water Level (mm)  90  Stop Water Level, Minimum (mm)  90  Material (Casing)  ABS (acrylonitrile butadiene resin)  Type  For Shimizu  Type of Power Cable (mm2 × Number of Cores × m)  VTC0.75×2×3.5 
    from S$649.90
    Min. 2 days
  32. Submersible waste pump
    TERADA PUMP MFG. Submersible waste pump
    A unique vortex generation mechanism guides solids with a vortex and expels clogging in the pump. Uses an oil bath type mechanical seal. In addition, the electric motor has a built-in automatic burnout prevention device. For building civil engineering For industrial equipment For plant incorporat... Read More
    Liquid Temperature Range (℃)  0-40 (no freezing)  Cabtire Cable (mm2 × m)  0.75×4  Discharge Rate (L/min)  100  Output (W)  150  Poles of Motor  Length of Foreign Object to Pass (mm)  20  Diameter of Foreign Object to Pass (Φmm)  28 (maximum)  Lifting Height (m)  3.5  Discharge Diameter (Φmm)  40  Structure (Bearing)  Ball bearing  Electric Motor  Dry type underwater motor  Structure (Shaft Seal)  Mechanical seal  Connector  Screw connection  Applicable Liquid  Shimizu, sewage  Voltage (V)  Single phase 100  Material (Impeller)  Synthetic resin  Material (Casing)  Synthetic resin  Cabtire Cable Type  VCT  Structure (Impeller)  Vortex 
    Rating:
    80%
    from S$359.90
    Min. 2 days
  33. Small submersible sludge pump + HSD type
    TSURUMI MANUFACTURING Small submersible sludge pump + HSD type
    The high-spin impeller with a high-gap structure is resistant to locking by sand, and the high-chromium cast iron is used for reliable wear resistance. For drainage of sewage from general civil engineering and building foundation work * Do not use the product outside the specified product specifi... Read More
    Output (kW)  0.55  Discharge Rate (L/min)  100  Mass (kg)  15  Cable Length (m)  Discharge Diameter (Φmm)  50  Diameter of Foreign Object to Pass (Φmm)  Lifting Height (m)  Type  Non-automatic type  Suitable Liquid  Sewage, muddy water  Voltage (V)  Single phase 100 
    from S$669.90
    Min. 2 days
  34. Float set for 50PUA2.4S
    TSURUMI MANUFACTURING Float set for 50PUA2.4S
    Type  50PUA2.4S  Specification  50PUA2.4S 
    Rating:
    100%
    from S$249.90
    Min. 2 days
  35. Level switch for liquid level control
    ELEPON Level switch for liquid level control
    A balance weight is attached to the tip of the float to make the operating point more accurate. It is resistant to dirt, scum, floating matter, and oily water, and does not resist chattering (wavy) or rust. An oil-resistant special flexible vinyl cable is used for the cable. The tip is completely... Read More
    Specific gravity range  Usable liquids: 0.6 to 1.1  Contact  A contact  Dimensions (Width W x Height H) (mm)  Φ82×135  Maximum Current (A)  0.6  Cable Length (m)  Liquid Temperature Range (℃)  0~50 
    from S$129.90
    Min. 2 days
  36. Submersible pump for waste
    TERADA PUMP MFG. Submersible pump for waste
    Lightweight, compact and hard to clog. All wetted parts are made of resin and stainless steel, which is resistant to rust and has excellent durability. A new mechanism that can change the discharge direction in either "vertical" or "horizontal". Back pull-out structure that ca... Read More
    Liquid Temperature Range (℃)  0 to 40 (no freezing)  Remaining Water Level (mm)  140  Stop Water Level, Minimum (mm)  140  Poles of Motor  Diameter of Foreign Object to Pass (Φmm)  35 (max)  Starting water level (maximum) (mm)  460  Type  Automatic  Structure (Shaft Seal)  Double mechanical seal  Electric Motor  Dry type underwater motor  Connector  Flange connection  Material (Spindle)  SUS304  Structure (Bearing)  Sealed ball bearing  Applicable Liquid  Sewage, water containing filth  Material (Casing)  Synthetic resin  Material (Impeller)  Synthetic resin  Length of Foreign Object to Pass (mm)  Up to 150  Structure (Impeller)  Vortex 
    Rating:
    90%
    from S$769.90
    Min. 2 days
  37. Submersible pump for fresh water / sewage stainless steel
    EBARA Submersible pump for fresh water / sewage stainless steel
    Lightweight, compact and easy to carry. Two types, automatic and non-automatic, are available. The wetted parts are all made of stainless steel. Watering of agricultural work, drainage of underground garage, pit drainage of machine room / basement, drainage of rainwater / spring / pool water, cle... Read More
    Material (Casing)  (Outer) SUS304  Shank Diameter (Φmm)  (Shaft seal) 12  Output (kW)  0.2  Diameter of Foreign Object to Pass (Φmm)  10  Outer Diameter (Φmm)  10.1  Discharge Rate (L/min)  100  Number of Poles  Number of Cores  3(1.25mm2 Discharge Diameter (Φmm)  32  Maximum Submersion Depth of Pump (m)  Lifting Height (m)  Rated Current (A)  5.2  Minimum Operation Water Level (mm)  60  Built-in Protection Device  Auto cut  Starting Method  Capacitor  Type  Lubricating oil liquid paraffin / 40mL  Heat Resistance Class  Material (Shaft Seal Filling Liquid)  Liquid paraffin  Material (Spindle)  SUS303  Material (Frame)  SUS304  Material (Impeller)  SUS304  Piping connection method  Screw-in type  Structure (Bearing)  Sealed ball bearing  Structure (Impeller)  Semi-open  Voltage (V)  Single phase 100  Material (Cable)  VCT 
    Rating:
    100%
    from S$849.90
    Min. 2 days
  38. Float Switch for Water Level Control
    EBARA Float Switch for Water Level Control
    Optimal for sewage Easy to install. Construction is completed just by hanging it. It has a large buoyancy and is reliable in operation. The switch is triple protected and is safe against impact. In consideration of environmental pollution, it is a reed switch system. Water level control of sewage... Read More
    Withstand Pressure (MPa [kgf/cm2])  0.1  Maximum Current (A)  0.5  Maximum voltage (V)  24  Cable Length (m)  Contact  A contact  Type  Reed switch  Specification  Reed switch 
    from S$149.90
    Min. 2 days
  39. Submersible High Spin Pump for General Construction Drainage LBA Type
    TSURUMI MANUFACTURING Submersible High Spin Pump for General Construction Drainage LBA Type
    A new control method that combines a high-sensitivity liquid level detection electrode and a timer function is adopted. The pump starts when the water level rises and the electrodes are submerged in water for inspection. For drainage of general civil engineering and construction work. For drainag... Read More
    Operating Temperature Range (℃)  0~40  Suitable Cable Outer Dia. (Φmm)  10.1  Mass (kg)  11  Remaining Water Level (mm)  115  Dimension W1 (mm)  115  Dimension D (Φmm)  187  Number of Poles  Dimension B1 (mm)  228  Dimension H (mm)  286  Dimension B (mm)  286  Cable Length (m)  Diameter of Foreign Object to Pass (Φmm)  Material (Frame)  ADC12 (motor)  Type  Automatic type  Starting Method  Capacitor operation  Motor  Dry type submersible induction motor  Structure (Impeller)  High spin  Connector  Hose coupling  Built-in Protection Device  Miniature protector  Insulation Class  Motor: Class E  Lubrication  Motor: Turbine oil VG32  Material (Suction Cover)  SPC + urethane rubber  Material (Spindle)  SUS403  Structure (Bearing)  Sealed ball bearing  Material (Shaft Seal)  SiC (mechanical seal)  Voltage (V)  Single phase 100  Material (Casing)  Synthetic rubber (pump)  Material (Impeller)  Urethane rubber (pump)  Material (Cable)  VCT(3×1.25) 
    from S$699.90
    Min. 2 days
  40. Submersible High Spin Pump LSRE Type for Low Water Level Drainage
    TSURUMI MANUFACTURING Submersible High Spin Pump LSRE Type for Low Water Level Drainage
    Even if the bottom strainer is clogged by the action of the rubber bellows on the suction side of the suction cover, water can be absorbed from the side slit. The bottom part is integrally molded with synthetic rubber from the pump casing to the stand part, so it does not damage the floor and abs... Read More
    Output (kW)  0.48  Remaining Water Level (mm)  10  Voltage (V)  100  Mass (kg)  11.1  Discharge Rate (L/min)  120  Discharge Diameter (Φmm)  50  Diameter of Foreign Object to Pass (Φmm)  Lifting Height (m)  Type  Automatic type  Suitable Liquid  Low water drainage 
    from S$979.90
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 166

Set Ascending Direction