All Category

Electric Heating Equipment (Heaters)

Electric heating equipment (heater) is a machine that can generate heat to warm a liquid. If you put it in water, you can use it as a water heater, and you can easily make hot water. Since the throw-in type is devised in shape, it is characterized by a safe design so that the bottom of the bucket will not be damaged even if it is used directly in a poly bucket. It is used in various water works such as car washing, sheet metal painting, tile construction and cleaning. There are other heaters used to prevent water from freezing.
View : Grid List
Filter

Items 1 - 40 of 113

Set Ascending Direction
  1. Peltier cooling trial kit
    Sakaguchi E.H VOC Peltier cooling trial kit
    from S$589.90
    Min. 6 days
  2. Sakaguchi Peltier Kit SPE-UC-100
    Sakaguchi E.H VOC Sakaguchi Peltier Kit SPE-UC-100
    Power Consumption (VA)  (Maximum) 150  Endothermic amount (W)  (Maximum) 33  Operating Temperature Range (℃)  -50 to 150 or less  Temperature Display Accuracy  0.1℃  Rated Current (A)  10  Mass (kg)  2.6  Plate Dimensions (mm)  80×80  Input Voltage (V)  AC100(85-132)  Motor Rating  DC12V/0.21A  Rated Voltage (V)  DC14  Type of Control  PID type voltage suppression method  Output Current (A)  Peltier side: (Maximum) 10  Output Voltage (V)  Peltier side: (Maximum) DC14  Accuracy (℃)  ± 0.3 or ± 0.5% of set value 
    from S$3,299.00
    Min. 6 days
  3. Hot air beam controller
    HAKKO (Hakko Electric) Hot air beam controller
    Since the pressure gauge is built in the main body, it can be easily controlled. It has a built-in flow rate limit switch. If there is no air supply, the heater will not operate, so you can use it with confidence. It has a built-in temperature controller. From monitoring the air temperature to fi... Read More
    Main Unit Dimensions, Width W x Depth D x Height H (mm)  230×210×198  Hysteresis  3℃  Specification  Front connection method  Air Pressure (MPa)  Input: 0.4-1
    Output: 0.1-0.3 
    Suitable for  K type thermocouple  Terminal Screw  M4  Temperature Control  ON/OFF control  Driving System  SSR (Solid State Relay) switching  Type  Standard  Temperature Display Accuracy  ±(0.5%F.S.+1digit)  Room Temperature Correction Accuracy  ±2℃(5~40℃) 
    from S$3,299.00
    Min. 4 days
  4. Compression fitting
    Sakaguchi E.H VOC Compression fitting
    It is a mounting part for the T35 type sheath thermocouple.
    Rating:
    80%
    from S$22.99
    Min. 2 days
  5. Far infrared heater
    Sakaguchi E.H VOC Far infrared heater
    from S$56.99
    Min. 6 days
  6. Plug type heater
    HAKKO (Hakko Electric) Plug type heater
    With a protective tube for the sensor, equipment parts such as temperature controller overheating prevention can be easily attached. Since it is easy to install and handle and requires less installation space, the equipment cost is low and the structure is robust, so you can use it with confidenc... Read More
    Dimension B (mm)  25  Material (Heater Sheath)  C1220T (copper tube) nickel plating  Protective Tube  C1220T (copper tube) nickel plating  Plug  FC250 (iron casting) nickel plating  Specification  For water  Material (Gasket)  Non-asbestos (t1.5)  Cap  SPCC (paint) 
    Rating:
    80%
    from S$299.90
    Min. 2 days
  7. Miniature connector
    Watlow Miniature connector
    A thermocouple connector that uses the American Standards Association (ANSI) color code. Has excellent heat resistance and impact resistance. A high-quality connector with a compact design that does not take up space and has strong contact pressure. * Plugs and jacks are not sold as a set.
    Heat Resistance Temperature (℃)  200 
    Rating:
    40%
    from S$17.99
    Min. 2 days
  8. Space heater (lead type)
    Sakaguchi E.H VOC Space heater (lead type)
    * Since all exteriors are made of bonded steel plate, please adjust the temperature so that the maximum operating temperature on the heater surface is below 300 ° C. * If the surface temperature of the heater exceeds 400 ° C, rust may occur on the bare metal due to thermal deterioration of the zi... Read More
    from S$24.99
    Min. 2 days
  9. Coil fin heater
    Sakaguchi E.H VOC Coil fin heater
    Dimension D (Φmm)  12  Sheath Outer Diameter (Φmm)  12  Dimension B (mm)  30 
    from S$46.99
    Min. 6 days
  10. Yagami Temperature Detector K Thermocouple Φ4 × 2000 (L)
    Yagami Inc. Yagami Temperature Detector K Thermocouple Φ4 × 2000 (L)
    An inexpensive temperature detector with a stainless steel protective tube. For temperature control of various electric heaters in combination with a temperature controller. * Do not forcibly pull the lead part of the sensor. Store in a dry and clean place. It is not waterproof.
    Part No.  1035012  Mass (g)  15  Lead Wire (m)  2 (crimp) (with terminal)  Regular Temperature (℃)  300  Protective Tube Diameter D (Φmm)  Protective tube length L (mm)  50  Trusco Part No.  811-6692  Sensor Type  K thermocouple  Material  SUS304 
    from S$43.99
    Min. 2 days
  11. Coats heater
    Sakaguchi E.H VOC Coats heater
    The coats heater is a heating method that uses near-infrared radiation. More than 85% of the input power becomes infrared rays and heats efficiently. The standard heater is manufactured so that the color temperature is 2500K, and the infrared wavelength region has a peak wavelength of about 1.2 μ... Read More
    Maximum Resistant Temperature (℃)  (Terminal) 200  Color Temperature (K)  2500  Specification  Terminal: Heat-resistant lead wire 
    Rating:
    100%
    from S$99.90
    Min. 6 days
  12. Ito can warmer
    HAKKO (Hakko Electric) Ito can warmer
    It is designed not to be exposed to abnormally high temperatures. It rises to the target temperature by turning it on and off. Easy to carry. A load switch is used, and the power turns on and off when the can is taken in and out. The temperature can be set arbitrarily. (Set at 30 ° C at the time ... Read More
    Mass (kg)  4.5  Setting Temperature (℃)  20-60 (with accelerator thermo)  Voltage (V)  100  Dimensions, Width W x Depth D x Height H (mm)  290×290×260  Inner container dimensions (mm)  250×250×170  Power Cable (m)  1.9  Applicable Voltage (V)  100 50 / 60Hz (with load switch) 
    from S$869.90
    Min. 2 days
  13. Far-red ceramic heater standard [S-II type]
    Sakaguchi E.H VOC Far-red ceramic heater standard [S-II type]
    By adopting a high-efficiency radiator, the heating and drying time can be shortened. Since it is a planar heating element with a uniform temperature distribution, it can be heated uniformly. Accurate temperature control is possible, and block-by-block control is possible. By using the sensor bui... Read More
    Specification  (Center wavelength) 6.15-3.75μm  Tensile Strength (kg)  (Lead wire) 15  Highest Temperature (℃)  (Surface) 500  Service Life  10,000 hours or more  Insulation Resistance (MΩ)  1000 or more  Dielectric Breakdown Voltage (kV)  4 or more  Time to Stabilize (min)  6~8 
    from S$97.99
    Min. 2 days
  14. [For water heating] Plug heater (HP type)
    Sakaguchi E.H VOC [For water heating] Plug heater (HP type)
    Rating:
    100%
    from S$279.90
    Min. 6 days
  15. K type Φ0.5 sheathed thermocouple with flexible compensating lead wire (Max.
    Sakaguchi E.H VOC K type Φ0.5 sheathed thermocouple with flexible compensating lead wire (Max.
    The flexible fluororesin (exodermis) compensating lead wire has excellent flexibility, heat resistance, cold resistance, flame resistance, and chemical resistance, making it suitable for wiring to moving parts such as injection molding machines and robots. The entire thermocouple, including the s... Read More
    Length (mm)  (Compensation conductor) 1000  Heat Resistance Temperature (℃)  (Compensation lead) 200  Regular Temperature (℃)  500  Sleeve Dimensions (Φmm × mm)  6.5×30  Tolerance  Class 1  Compensation lead  Flexible fluororesin  Wire Type  K type  Material (Sheath)  SUS316  Contact  Ungrounded 
    from S$199.90
    Min. 2 days
  16. Coat heater holder
    Sakaguchi E.H VOC Coat heater holder
    A holder (metal fitting with insulator) for fixing the heater.
    Rating:
    80%
    from S$4.79
    Min. 2 days
  17. Reflective shade for far infrared heater
    Sakaguchi E.H VOC Reflective shade for far infrared heater
    A reflective shade for far-infrared heaters. By using a reflective shade, the irradiation range of infrared energy radiated from the heater can be concentrated and the heating efficiency can be improved. Heating efficiency can be improved by attaching it to a far-infrared heater. * If the tempera... Read More
    from S$77.99
    Min. 6 days
  18. Ultra W Stainless sheath type
    HAKKO (Hakko Electric) Ultra W Stainless sheath type
    Compact, high capacity, water cartridge heater that can be installed in any space. It can be installed in a small space and can be heated with high thermal efficiency and little loss. It is a heater for water heating using "Ultra Five" which is well-established as a cartridge heater. It... Read More
    Density of Effective Heating Area (W/cm2
    Rating:
    60%
    from S$249.90
    Min. 5 days
  19. Plug Type Heater
    HAKKO (Hakko Electric) Plug Type Heater
    Since it has a protective tube for the sensor, device parts such as temperature controller overheating prevention can be easily attached. Since it is easy to install and handle and requires less installation space, the equipment cost is low and the structure is robust, so you can use it with conf... Read More
    Material (Gasket)  Non-asbestos (t1.5)  Cap  SPCC (paint)  Specification  For water 
    from S$639.90
    Min. 5 days
  20. Ultra W copper sheath type
    HAKKO (Hakko Electric) Ultra W copper sheath type
    Compact, high capacity, water cartridge heater that can be installed in any space. It can be installed in a small space and can be heated with high thermal efficiency and little loss. It is a heater for water heating using "Ultra Five" which is well-established as a cartridge heater. It... Read More
    Density of Effective Heating Area (W/cm2 15 
    from S$199.90
    Min. 5 days
  21. Plug Heater LAG Type
    Yagami Inc. Plug Heater LAG Type
    All wetted parts are made of stainless steel, achieving a long life. The plug has a solid structure with stainless casting by the lost wax method. It is necessary to use it together with the separately sold temperature controller. * In principle, it is installed horizontally. * It is necessary to... Read More
    Part No.  1084616  Ambient Temperature (℃)  10~60  Density of Effective Heating Area (W/cm2 2.5  Voltage (V)  200  Voltage  200V three phase  Power Consumption (kW)  3000  Dimension L (mm)  580  Ambient Humidity (% RH)  85 or less 
    from S$489.90
    Min. 28 days
  22. Standard connector [plug]
    Watlow Standard connector [plug]
    A thermocouple connector that uses the American Standards Association (ANSI) color code. It has excellent heat resistance and impact resistance, and is easy to install. * Plugs and jacks are not sold as a set.
    Dimension (mm)  (Pin spacing) 11.1  Heat Resistance Temperature (℃)  215  Dimension (Φmm)  Pin: (+) 3.97, (-) 4.78 
    Rating:
    50%
    from S$19.99
    Min. 6 days
  23. Heat jacket
    AQUA SYSTEM Heat jacket
    Made of reinforced cloth, it can be used for various containers. Since it is foldable, it does not take up space for storage. Keeping the oil, which becomes more viscous and difficult to handle due to low temperatures, at 30-40 ° C makes it easier to transfer and subdivide. * We do not deliver to... Read More
    Power Input (V)  100 
    from S$1,999.00
    Min. 6 days
  24. Far-red ceramic heater standard [S-I type]
    Sakaguchi E.H VOC Far-red ceramic heater standard [S-I type]
    By adopting a high-efficiency radiator, the heating and drying time can be shortened. Since it is a planar heating element with a uniform temperature distribution, it can be heated uniformly. Accurate temperature control is possible, and block-by-block control is possible. By using the sensor bui... Read More
    Specification  (Center wavelength) 6.15-3.75μm  Tensile Strength (kg)  (Lead wire) 15  Highest Temperature (℃)  (Surface) 500  Service Life  10,000 hours or more  Insulation Resistance (MΩ)  1000 or more  Dielectric Breakdown Voltage (kV)  4 or more  Time to Stabilize (min)  6~8 
    from S$129.90
    Min. 6 days
  25. Ultra W 800
    HAKKO (Hakko Electric) Ultra W 800
    Compact, high capacity, water cartridge heater that can be installed in any space. It can be installed in a small space and can be heated with high thermal efficiency and little loss. It is a heater for water heating using "Ultra Five" which is well-established as a cartridge heater. It... Read More
    Density of Effective Heating Area (W/cm2 20  Pipe Parallel Thread Nominal Size  R1/2  Power Cable  Silicone rubber cabtyre cord 300mm  Voltage (V)  Three-phase 220 
    from S$299.90
    Min. 5 days
  26. Movable flange
    Sakaguchi E.H VOC Movable flange
    It is a mounting part for the T35 type sheath thermocouple.
    from S$12.99
    Min. 6 days
  27. Plug heater Stainless steel sheath Standard type
    HAKKO (Hakko Electric) Plug heater Stainless steel sheath Standard type
    With a protective tube for the sensor, equipment parts such as a temperature controller and overheating prevention can be easily installed. It is easy to install and handle, and requires less installation space, so equipment costs are low. Moreover, it is structurally robust, so you can use it wi... Read More
    Density of Effective Heating Area (W/cm2 7.5 
    from S$569.90
    Min. 5 days
  28. [For oil heating] Plug heater (OP type)
    Sakaguchi E.H VOC [For oil heating] Plug heater (OP type)
    Dimension C (mm)  15  Dimension B (mm)  23  Voltage (V)  Single phase / Three phase 200 
    from S$229.90
    Min. 6 days
  29. Plug heater copper sheath standard type
    HAKKO (Hakko Electric) Plug heater copper sheath standard type
    With a protective tube for the sensor, equipment parts such as a temperature controller and overheating prevention can be easily installed. The equipment cost is low because it is easy to install and handle and requires less installation space. Moreover, it is structurally robust, so you can use ... Read More
    Density of Effective Heating Area (W/cm2 10  Dimension B (mm)  25  Voltage (V)  Three-phase 200 
    from S$389.90
    Min. 5 days
  30. Plug type heater
    HAKKO (Hakko Electric) Plug type heater
    Since it has a protective tube for the sensor, device parts such as temperature controller overheating prevention can be easily attached. Since it is easy to install and handle and requires less installation space, the equipment cost is low and the structure is robust, so you can use it with conf... Read More
    Cap  SPCC (paint)  Material (Gasket)  Asbestos (t1.5)  Specification  For oil  Plug  FC250 (iron casting) nickel plating  Voltage (V)  Three-phase 200  Material (Heater Sheath)  STKM11A (steel pipe) nickel plating  Protective Tube  STKM11A (steel pipe) nickel plating 
    from S$399.90
    Min. 5 days
  31. Yagami Temperature Sensor PT100 Φ4 × 2000 (L)
    Yagami Inc. Yagami Temperature Sensor PT100 Φ4 × 2000 (L)
    An inexpensive temperature detector with a stainless steel protective tube. For temperature control of various electric heaters in combination with a temperature controller. * It is not waterproof. Do not bend the temperature measuring part.
    Material  (Protective tube): SUS304  Part No.  1035011  Lead Wire (m)  2 (with crimp Y terminal)  Mass (g)  20  Pipe Diameter (Φmm)  Bulb Length (mm)  50  Trusco Part No.  811-6693  Sensor Type  Pt100 
    from S$97.99
    Min. 2 days
  32. Ultra W for seawater
    HAKKO (Hakko Electric) Ultra W for seawater
    Pure titanium is used for the sheath, which has excellent corrosion resistance and is ideal for heating seawater and chemicals. Due to its light weight, it is easy to handle during installation. As it comes with a plug, it can be securely attached to the tank. It has a long life and is a robust d... Read More
    Wire cross section (mm 2 0.75  Density of Effective Heating Area (W/cm2 Material  Heater sheath plug: Titanium  Pipe Parallel Thread Nominal Size  R1/2 
    from S$469.90
    Min. 5 days
  33. Ultra WL
    HAKKO (Hakko Electric) Ultra WL
    The stainless steel sheath (SUS316L) has excellent corrosion resistance. It can also be used for liquids other than oil (liquids that do not corrode stainless steel) such as alkaline solutions. A compact oil cartridge heater that can be installed in any space. It can be installed in a small space... Read More
    Wire cross section (mm 2 0.75  Density of Effective Heating Area (W/cm2 2.5  Pipe Parallel Thread Nominal Size  R3/4 
    from S$459.90
    Min. 5 days
  34. Thermal jacket
    HAKKO (Hakko Electric) Thermal jacket
    By wrapping the heat insulation jacket, heat dissipation from the can body and the surface of the heater can be suppressed, and the power consumption during heat insulation can be reduced to less than half. It can be installed with the heater wound. A heat-retaining jacket that can be wrapped aro... Read More
    from S$749.90
    Min. 32 days
  35. [For Water Heating] SUS Plug Heater (SOP Type)
    Sakaguchi E.H VOC [For Water Heating] SUS Plug Heater (SOP Type)
    Dimension C (mm)  15  Dimension B (mm)  23  Voltage (V)  Single phase / Three phase 200 
    from S$379.90
    Min. 6 days
  36. Far-red ceramic heater standard [S-Ⅲ type]
    Sakaguchi E.H VOC Far-red ceramic heater standard [S-Ⅲ type]
    By adopting a high-efficiency radiator, the heating and drying time can be shortened. Since it is a planar heating element with a uniform temperature distribution, it can be heated uniformly. Accurate temperature control is possible, and block-by-block control is possible. By using the sensor bui... Read More
    Specification  (Center wavelength) 6.15-3.75μm  Tensile Strength (kg)  (Lead wire) 15  Highest Temperature (℃)  (Surface) 500  Service Life  10,000 hours or more  Insulation Resistance (MΩ)  1000 or more  Voltage (V)  200  Dielectric Breakdown Voltage (kV)  4 or more  Time to Stabilize (min)  6~8 
    from S$129.90
    Min. 6 days
  37. Hot air generator
    HAKKO (Hakko Electric) Hot air generator
    It has excellent durability. Even though it is small, it has high capacity and excellent safety. Supports 150 ° C circulation use.
    Terminal Screw  M3.5  Specification  With controller  Type of Control  PID control method (SSR drive)  Earth Terminal  M4  Installation Posture  Horizontal  Motor Type  Condenser induction motor  Temperature Sensor  K type thermocouple  Cable Size (mm2 3.5  Cable Specification, Type  VCT  Heater Type  Seeds heater  Cable Length (m)  Intake Gas Temperature (℃)  -10~150  Mounting Hole  4-7 × 14 round length 
    from S$3,899.00
    Min. 3 days
  38. Plug heater for cleaning liquid
    HAKKO (Hakko Electric) Plug heater for cleaning liquid
    When heating the cleaning liquid, the boiling point rises as the oil content in the liquid increases, and the heater surface temperature also rises. The surface temperature of the heater rises more and more. This causes the cleaning solution to pyrolyze and eventually begin to corrode the heater ... Read More
    Protective Tube, Inner Diameter x Effective Length (Φmm x mm)  10×115  Density of Effective Heating Area (W/cm2 4.5  Temperature Controller Type  B、A3  Pipe Parallel Thread Nominal Size  G2  Voltage (V)  Three-phase 200 
    from S$599.90
    Min. 5 days
  39. Far red ceramic heater hollow [S-2 (II) type]
    Sakaguchi E.H VOC Far red ceramic heater hollow [S-2 (II) type]
    By adopting a high-efficiency radiator, the heating and drying time can be shortened. Since it is a planar heating element with a uniform temperature distribution, it can be heated uniformly. Accurate temperature control is possible, and block-by-block control is possible. By using the sensor bui... Read More
    Specification  (Center wavelength) 6.15-3.75μm  Tensile Strength (kg)  (Lead wire) 5  Highest Temperature (℃)  (Surface) 500  Service Life  10,000 hours or more  Insulation Resistance (MΩ)  1000 or more  Voltage (V)  200  Dielectric Breakdown Voltage (kV)  4 or more  Time to Stabilize (min)  4~6 
    from S$119.90
    Min. 6 days
  40. Jacket lid
    HAKKO (Hakko Electric) Jacket lid
    Mass (kg)  0.8 
    from S$879.90
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 113

Set Ascending Direction