All Category

Heating Units

View : Grid List
Filter

26 Item(s)

Set Ascending Direction
  1. Sakaguchi Peltier Kit SPE-UC-100
    Sakaguchi E.H VOC Sakaguchi Peltier Kit SPE-UC-100
    Operating Temperature Range (℃)  -50 to 150 or less  Rated Voltage (V)  DC14  Type of Control  PID type voltage suppression method  Rated Current (A)  10  Output Voltage (V)  Peltier side: (Maximum) DC14  Input Voltage (V)  AC100(85-132)  Output Current (A)  Peltier side: (Maximum) 10  Accuracy (℃)  ± 0.3 or ± 0.5% of set value  Power Consumption (VA)  (Maximum) 150  Temperature Display Accuracy  0.1℃  Motor Rating  DC12V/0.21A  Endothermic amount (W)  (Maximum) 33 
    from S$3,299.00
    Min. 6 days
  2. Hot air beam controller
    HAKKO (Hakko Electric) Hot air beam controller
    Since the pressure gauge is built in the main body, it can be easily controlled. It has a built-in flow rate limit switch. If there is no air supply, the heater will not operate, so you can use it with confidence. It has a built-in temperature controller. From monitoring the air temperature to fi... Read More
    Specification  Front connection method  Suitable for  K type thermocouple  Type  Standard  Terminal Screw  M4  Temperature Control  ON/OFF control  Hysteresis  3℃  Driving System  SSR (Solid State Relay) switching  Temperature Display Accuracy  ±(0.5%F.S.+1digit)  Room Temperature Correction Accuracy  ±2℃(5~40℃) 
    from S$3,899.00
    Min. 4 days
  3. Far infrared heater
    Sakaguchi E.H VOC Far infrared heater
    from S$56.99
    Min. 2 days
  4. Coil fin heater
    Sakaguchi E.H VOC Coil fin heater
    Sheath Outer Diameter (Φmm)  12 
    from S$46.99
    Min. 2 days
  5. Hot air generator
    HAKKO (Hakko Electric) Hot air generator
    It has excellent durability. Even though it is small, it has high capacity and excellent safety. Supports 150 ° C circulation use.
    Specification  With controller  Type of Control  PID control method (SSR drive)  Motor Type  Condenser induction motor  Terminal Screw  M3.5  Mounting Hole  4-7 × 14 round length  Temperature Sensor  K type thermocouple  Cable Specification, Type  VCT  Heater Type  Seeds heater  Earth Terminal  M4  Installation Posture  Horizontal  Intake Gas Temperature (℃)  -10~150 
    from S$4,599.00
    Min. 4 days
  6. Sealing nozzle NM
    HAKKO (Hakko Electric) Sealing nozzle NM
    from S$56.99
    Min. 16 days
  7. Croton
    HAKKO (Hakko Electric) Croton
    It is integrally molded with epoxy glass, which has excellent heat resistance and chemical resistance, and has excellent durability. A graft carbon baku surface heat element is used for the heat generating element, and the power-saving structure provides a quick temperature rise and heat retentio... Read More
    Material  Epoxy resin impregnated glass cloth  Regular Temperature (℃)  40 or less (liquid temperature) 
    from S$389.90
    Min. 3 days
  8. Sakaguchi Peltier Kit SPE-UC-200
    Sakaguchi E.H VOC Sakaguchi Peltier Kit SPE-UC-200
    Operating Temperature Range (℃)  -50 to 150 or less  Rated Voltage (V)  DC12  Type of Control  PID type voltage suppression method  Rated Current (A)  Output Voltage (V)  Peltier side: (Maximum) DC14  Input Voltage (V)  AC100(85-132)  Output Current (A)  Peltier side: (Maximum) 10  Accuracy (℃)  ± 0.3 or ± 0.5% of set value  Power Consumption (VA)  (Maximum) 150  Temperature Display Accuracy  0.1℃  Motor Rating  DC12V:/0.14A(MAX)×2  Endothermic amount (W)  (Maximum) 64 
    from S$4,899.00
    Min. 7 days
  9. Oil heating unit
    HAKKO (Hakko Electric) Oil heating unit
    It can be used simply by connecting the piping and connecting the power supply (three-phase 200V). The legs for installation are removable. The heating element is durable and structurally robust. A thermometer can be attached.
    Material (Main Unit)  SPCC (paint)  Voltage (V)  Three-phase 200  Maximum Operating Pressure (MPa)  0.3  Temperature Control Range (℃)  33~120  Temperature Control  Liquid expansion thermostat  Dimension E  Rp1  Dimension D  Rp1  Material (Pipe)  SGP 
    Rating:
    100%
    from S$1,699.00
    Min. 5 days
  10. Stainless water heating unit
    HAKKO (Hakko Electric) Stainless water heating unit
    A clean and durable water heating unit that uses a stainless steel plug heater as a heating element. The heater and tube of the wetted parts are all stainless steel. The heating element uses a stainless plug heater of Yakko standard product. Since the surface is electropolished, it has excellent ... Read More
    Capacity (kW)  10  Voltage (V)  Three-phase 200  Maximum Operating Pressure (MPa)  0.1  Internal Capacity (L)  (Tube) 3.1  Maximum Operating Temperature (℃)  80  Minimum Flow Rate (L/h)  120  Dimension F  Rp3/4  Dimension G  Rp3/4  Liquid Expansion Thermostat  30~80℃  Density of Effective Heating Area (W/cm2 7.5  Inspection pressure (MPa)  0.4 
    from S$3,999.00
    Min. 5 days
  11. Water heating unit
    HAKKO (Hakko Electric) Water heating unit
    A clean and durable water heating unit that uses a stainless steel plug heater as a heating element. It has excellent durability and only the heating element can be replaced. It is safe because it is equipped with a thermostat for setting the upper limit temperature and a thermal fuse. Since the ... Read More
    Voltage (V)  Three-phase 200  Maximum Operating Pressure (MPa)  0.3  Surface Treatment  Electrolytic polishing (sheath)  Material (Cover)  Iron (painted)  Maximum Operating Temperature (℃)  80  Material (Pipe)  SUS304 (stainless steel)  Liquid Expansion Thermostat  30~80℃  Material (Heater Sheath)  SUS316L (stainless steel) 
    from S$2,999.00
    Min. 5 days
  12. Hot air generator
    HAKKO (Hakko Electric) Hot air generator
    from S$4,899.00
    Min. 4 days
  13. Mounting parts for far infrared heater [Safety holder + NO.5]
    Sakaguchi E.H VOC Mounting parts for far infrared heater [Safety holder + NO.5]
    A safety holder for fixing the far-infrared heater. Please choose according to the cap size of the selected far-infrared heater.
    Size  Insulator: Large  Type 
    from S$7.69
    Min. 6 days
  14. Hot air generator 2000 series
    HAKKO (Hakko Electric) Hot air generator 2000 series
    from S$9,799.00
    Min. 4 days
  15. Hot air generator "Micro cable air heater"
    Sakaguchi E.H VOC Hot air generator "Micro cable air heater"
    Due to the special structural design using a sheath heater for the heating element, the heating efficiency of gas has been greatly improved. Due to the special internal structure, the surface temperature of the pipe body has been reduced. An energy-saving type heater that reduces power consumptio... Read More
    Voltage (V)  200  Insulation Resistance (MΩ)  (DC500V) 5 or more  Maximum Operating Temperature (℃)  500 (with built-in thermocouple)  Flow rate (NL / min)  20~100 
    from S$1,999.00
    Min. 6 days
  16. Electric steam generator
    HAKKO (Hakko Electric) Electric steam generator
    Clean and safe. Since it is heated by an electric heater, it is clean without exhaust gas. It is easy to operate and can be used safely with fully automatic control. Energy Conservation. It can be used in 10 minutes after switching on. Thermal efficiency has been further improved by special heat ... Read More
    Type  For pure water  Voltage (V)  Three-phase 200  Maximum Operating Pressure (MPa)  0.5 
    from S$19,990.00
    Min. 16 days
  17. Mounting parts for far-infrared heater [Safety holder + NO.7]
    Sakaguchi E.H VOC Mounting parts for far-infrared heater [Safety holder + NO.7]
    A safety holder for fixing the far-infrared heater. Please choose according to the cap size of the selected far-infrared heater.
    Size  Insulator: Small  Type 
    from S$6.49
    Min. 6 days
  18. Mounting parts for far-infrared heater [Safety holder + NO.3]
    Sakaguchi E.H VOC Mounting parts for far-infrared heater [Safety holder + NO.3]
    A safety holder for fixing the far-infrared heater. Please choose according to the cap size of the selected far-infrared heater.
    Size  Insulator: Large  Type 
    from S$4.39
    Min. 6 days
  19. Hot air generator (with inverter)
    HAKKO (Hakko Electric) Hot air generator (with inverter)
    from S$7,799.00
    Min. 4 days
  20. Straight heater SUS304
    Sakaguchi E.H VOC Straight heater SUS304
    from S$139.90
    Min. 6 days
  21. Hot air beam
    HAKKO (Hakko Electric) Hot air beam
    The hot air beam is a heater for gas heating that has excellent high temperature durability and uses a cykan heater, cartridge heater, etc. as a heating element. The housing is resistant to heat and mechanical shock, and provides stable heat.
    Included Accessories  Sensor: K type thermocouple  Type  Material (Main Unit)  SUS304  Highest Temperature (℃)  600 (Air temperature)  Continuous Use Temperature (℃)  500 (Air temperature) 
    from S$2,299.00
    Min. 6 days
  22. Mounting parts for far-infrared heater [Safety holder + NO.8]
    Sakaguchi E.H VOC Mounting parts for far-infrared heater [Safety holder + NO.8]
    A safety holder for fixing the far-infrared heater. Please choose according to the cap size of the selected far-infrared heater.
    Size  Insulator: Large  Type 
    from S$7.69
    Min. 11 days
  23. Peltier cooling trial kit
    Sakaguchi E.H VOC Peltier cooling trial kit
    Discontinued
  24. Bottom heater GOEMON-150D (with insulation cover)
    ThreeHigh Bottom heater GOEMON-150D (with insulation cover)
    A heating / heat retaining heater (with a heat insulating cover) exclusively for pail and itto cans that can heat up to 4 cans at the same time. Energy-saving design because it heats efficiently at the bottom. Easy and safe design that anyone can use. RoHS compliant product Heater / heat retentio... Read More
    Discontinued
  25. Bottom heater GOEMON-150 (without insulation cover)
    ThreeHigh Bottom heater GOEMON-150 (without insulation cover)
    A heating / heat retention heater exclusively for pail and itto cans that can heat up to 4 cans at the same time. Energy-saving design because it heats efficiently at the bottom. Easy and safe design that anyone can use. RoHS compliant product Heater / heat retention heater for pail cans and itto... Read More
    Discontinued
  26. Hot air generator 2000 series
    HAKKO (Hakko Electric) Hot air generator 2000 series
    A lightweight household step stool with a simple design. For indoor cleaning, light bulb replacement, picking, etc.
    Material / Finish  Aluminum alloy  Number of Tiers 
    Discontinued
View : Grid List
Filter

26 Item(s)

Set Ascending Direction