All Category

Home-Use Pumps

Household pumps designed for general households include those used in bathrooms, those used in gardening and agriculture such as gardens, and those used outdoors. Each type has a compact design and is easy to carry. The one for the bathroom is mainly used to transfer the remaining hot water to the washing machine. Sewage pumps and submersible pumps can be used to circulate and drain pond water and to sprinkle garden trees. Some outdoor pumps are used for disasters because they absorb water by air pressure without electricity or batteries.
View : Grid List
Filter

Items 1 - 40 of 51

Set Ascending Direction
  1. Bath Water Pump KP-104 Series
    KOSHIN Bath Water Pump KP-104 Series
    The remaining hot water in the bath can be reused in the washing machine. The remaining hot water can also be used for watering, saving water and saving water! With a hose, with a timer, etc. Please choose according to your application. The remaining hot water in the bath can be reused in the was... Read More
    Power Cable (m)  Maximum Pumping Rate (L/min)  14  Connection Bore Diameter (Φmm)  15  Maximum Head (m)  2.5  Cable Length (m)  Voltage (V)  AC100  Filter  KF-006  Pump  KP-301S  Conditions to Use  Rated time within 30 minutes 
    Rating:
    89%
    from S$19.99
    Min. 2 days
  2. Family Pump
    TERADA PUMP MFG. Family Pump
    It can be used with a foreign matter passage diameter of 6 mm (strainer hole diameter 5 mm) or less. Can be used up to a residual water level of 20 mm. Water hoses for 25 mm and 15 mm can be used. Piping connection is also possible with a piping screw (25 mm) at the discharge port. The main body ... Read More
    Fluid Temperature (℃)  0~40  Voltage (V)  100  Remaining Water Level (mm)  20  Power Cable (m)  3.5  Minimum Operation Water Level (mm)  40  Frequency (Hz)  50/60  Type  For Shimizu  Number of Phases  Single-phase 
    Rating:
    86%
    from S$229.90
    Min. 2 days
  3. Household submersible pump + (Family submersible pump / Turpon) + FP type
    TSURUMI MANUFACTURING Household submersible pump + (Family submersible pump / Turpon) + FP type
    It is a household submersible pump that is easy to use because the entire pump is submerged in water, so there is less noise and no priming is required. Portable type. Functionality, durability, and operability have been shaped into simple lines. A kind design that even women can easily use. The ... Read More
    Power Cable (m)  Diameter of Foreign Object to Pass (Φmm)  Type  For Shimizu  Rated Voltage (V)  Single phase 100 
    Rating:
    97%
    from S$199.90
    Min. 2 days
  4. Submersible Pump (waste water pump)
    TERADA PUMP MFG. Submersible Pump (waste water pump)
    Big power and wide use. Bamboo shoots of 15 mm and 25 mm are attached in addition to 32 mm so that it is easy to use even in ordinary households (for water hoses, etc.). For circulation, sprinkling and drainage of pond water. For watering gardens and plants. For draining accumulated water from fa... Read More
    Voltage (V)  100  Output (W)  150  Opening Diameter (Φmm)  32  Remaining Water Level (mm)  35  Cable Length (m)  Mass (kg)  5.7  Minimum Operation Water Level (mm)  55  Discharge Rate (L/min) / Total Lifting Head (m)  70/5.0、30/6.0  Included Accessories  Hose nipple: 15mm, 25mm, 32mm x 1 each 
    Rating:
    90%
    from S$259.90
    Min. 2 days
  5. Bath Pump KP-401 / 501 Series High Power Type
    KOSHIN Bath Pump KP-401 / 501 Series High Power Type
    The remaining hot water in the bath can be reused in the washing machine. The remaining hot water can also be used for watering, saving water and saving water! With a timer, it automatically stops at the set remaining time without forgetting to turn it off. Quickly supply water with a high power ... Read More
    Connection Bore Diameter (Φmm)  15  Maximum Lifting (m)  4.0 
    Rating:
    80%
    from S$64.99
    Min. 2 days
  6. Bath Pump Replacement Pump Series for KP
    KOSHIN Bath Pump Replacement Pump Series for KP
    This is a replacement pump for the Koshin Bus Pump KP series. Only the pump itself does not come with a power supply. Please check the model size carefully before purchasing. As a replacement for the bus pump KP series * Replacement spare pump. This product alone cannot be used. * Please check th... Read More
    Rating:
    97%
    from S$27.99
    Min. 2 days
  7. Bath pump only hot water
    SENDAK Bath pump only hot water
    A bath pump exclusively for washing machines that includes a pump, power supply, and hose. You can use it right after you buy it! The pump cord runs through the hose, so it's easy to clean up afterwards. Water-saving washing with the remaining hot water in the bath * Other hoses cannot be use... Read More
    Cable Length (m)  Discharge Volume (mL)  9500 / Head 0m, 8000 / Head 1m  Power Cable (m)  Included Accessories  Arm, base  Maximum Head (m) 
    Rating:
    60%
    from S$38.99
    Min. 2 days
  8. Conserve water with the remaining hot water in the bath.
    SENDAK Conserve water with the remaining hot water in the bath.
    Water-saving washing with the remaining hot water in the bath. The hose and cord do not get entangled (the cord is built into the hose). With base nozzle. For saving water and saving. For washing, washing machines and pumps.
    Mass (kg)  0.6  Discharge Rate (L/min)  12 (lift 0m), 9 (lift 1m)  Voltage (V)  AC100(50/60Hz)・DC10  Dimensions, Vertical x Horizontal x Depth (mm)  90×65×60  Power Supply  Outlet type  Included Accessories  Arm, base  Power Cable (m)  Cable Length (m)  Hose Length (m) 
    Rating:
    40%
    from S$48.99
    Min. 2 days
  9. Family pump
    TERADA PUMP MFG. Family pump
    Water pressure of about 180% compared to the conventional one. Watering nozzle can be used. For watering fruit trees and gardens, and cleaning your home.
    Fluid Temperature (℃)  0 to 40 (no freezing)  Remaining Water Level (mm)  10  Voltage (V)  100  Maximum Head (m)  15  Motor Output (W)  150  Opening Diameter (Φmm)  25  Mass (kg)  4.9  Minimum Operation Water Level (mm)  40  Maximum Pumping Rate (L/min)  60  Suitable Fluid  Shimizu  Number of Phases  Single-phase 
    Rating:
    90%
    from S$359.90
    Min. 2 days
  10. Washing machine bath pump hot water-stopped peer set with 3m hose
    SENDAK Washing machine bath pump hot water-stopped peer set with 3m hose
    Bath pump for washing machines. Automatically stops in about 5.5 minutes. Almost full with a 60L washing machine (manual stop if within 60L). Eliminate waste of water and electricity caused by forgetting to switch off. For washing machines, as a bath pump.
    Specification  Automatic stop: 5.5 minutes  Power Supply  Outlet type  Mass (kg)  0.6  Material  PP, polyvinyl chloride, EVA  Dimensions, Width W x Depth D x Height H (mm)  210×100×240  Included Accessories  3m hose, base  Voltage (V)  AC100(50/60Hz)・DC10  Cable Length (m)  Power Cable (m)  Discharge Rate (L/min)  15.5 (lift 0m), 11.5 (lift 1m) 
    from S$48.99
    Min. 2 days
  11. Hose coupling bamboo shoot (25mm) for CSL-100L
    TERADA PUMP MFG. Hose coupling bamboo shoot (25mm) for CSL-100L
    Suitable for  CSL-100L 
    from S$24.99
    Min. 2 days
  12. Bath pump for washing machine
    SENDAK Bath pump for washing machine
    Bath pump for washing machines. Automatically stops in about 4.5 minutes. Almost full with a 60L washing machine (manual stop if within 60L). Eliminate waste of water and electricity caused by forgetting to switch off. For washing machines, as a bath pump.
    Discharge Rate (L/min)  16.5 / (lift 0m), 13 (lift 1m)  Maximum Lifting (m)  Cable Length (m)  Power Supply  Outlet type  Dimensions, Width W x Depth D x Height H (mm)  155×62×220  Power Cable (m)  Specification  Automatic stop: 4.5 minutes  Mass (kg)  0.4 
    Rating:
    80%
    from S$37.99
    Min. 2 days
  13. Hose Nipple for 15 / 19mm
    NAKATOMI Hose Nipple for 15 / 19mm
    Suitable Model  PSP-70NS 
    from S$15.99
    Min. 2 days
  14. Bus pump antibacterial hose
    MITSUGIRON Bus pump antibacterial hose
    from S$16.99
    Min. 2 days
  15. Bus pump power supply hook
    MITSUGIRON Bus pump power supply hook
    A convenient hook for attaching the power supply of the bus pump to the washing machine. It can be strongly bonded by turning the screw.
    Allowable Load (kg)  10  Mass (g)  46  Dimensions, Width W x Depth D x Height H (mm)  65 x 65 x 180 (package size)  Main Unit Dimensions, Width W x Depth D x Height H (mm)  65×65×33  Trusco Part No.  829-1226  Material (Main Unit)  ABS (sucker part) PVC 
    from S$6.49
    Min. 2 days
  16. Hose holder
    MITSUGIRON Hose holder
    Material (Main Unit)  PP 
    Rating:
    100%
    from S$6.49
    Min. 2 days
  17. Bus pump storage case
    MITSUGIRON Bus pump storage case
    Convenient storage in the case
    Material (Hose)  Attachment: PVC / (holder) PP  Material (Pump Housing)  PP  Mass (g)  167 
    from S$7.99
    Min. 7 days
  18. Household submersible pump
    TERADA PUMP MFG. Household submersible pump
    For pond water circulation, sprinkling, drainage
    Voltage (V)  100  Output (W)  150  Discharge Rate (m3/min) at Total Lifting Head (m)  30/6.0 70/5.0  Opening Diameter (Φmm)  32  Remaining Water Level (mm)  35  Cable Length (m)  Mass (kg)  5.7 
    from S$459.90
    Min. 2 days
  19. POMPA spare pump
    MITSUGIRON POMPA spare pump
    Dedicated spare pump for bus pumps. A dedicated spare pump for replacing consumable pumps. A bath pump for reusing the remaining hot water in the bath for washing. This is a dedicated spare pump. * Replacement pump exclusively for the POMPA series. Power supply and hose set are not included.
    Mass (kg)  0.189  Dimensions, Width W x Depth D x Height H (cm)  5.7×3.7×9.2  Suitable Fluid  Bath water  Material  PP  Set Contents  Pump only 
    from S$32.99
    Min. 22 days
  20. Family Submersible Pump
    TERADA PUMP MFG. Family Submersible Pump
    Compact size and energy-saving design (energy saving of about 20% * compared to SL-52). Equipped with a safe and secure earth-leakage circuit breaker that can be operated continuously for 24 hours. For draining accumulated water from factories, etc./For sprinkling garden plants / For using the re... Read More
    Fluid Temperature (℃)  0~40  Remaining Water Level (mm)  10  Pumping Rate (L/min)  10/20(50Hz)、10/20(60Hz)  Voltage (V)  100  Opening Diameter (Φmm)  15  Mass (kg)  2.6  Power Cable (m)  3.5  Maximum Lifting (m)  3.5/2.8(50Hz)、4.8/3.8(60Hz)  Minimum Operation Water Level (mm)  30  Output (W)  40  Frequency (Hz)  50/60  Included Accessories  Hose band 15mm ・ Instruction manual  Suitable Fluid  Shimizu  Number of Phases  Single-phase 
    from S$199.90
    Min. 4 days
  21. POMPA Bath Pump
    MITSUGIRON POMPA Bath Pump
    Lightweight and compact with a switching power supply. You can tell at a glance whether it is operating with an energizing lamp. Water supply is completed in about 5 minutes. A bath pump for reusing the remaining hot water in the bath for washing. * Hose and hose holder are sold separately.
    Mass (kg)  0.25  Dimensions, Width W x Depth D x Height H (cm)  5.2×4.5×9.3  Water Supply (L/min)  Suitable Fluid  Bath water  Material  PP、PC、PVC  Set Contents  Power supply, pump 
    from S$39.99
    Min. 2 days
  22. POMPA Hose Set
    MITSUGIRON POMPA Hose Set
    Lightweight and compact with a switching power supply. You can tell at a glance whether it is operating with an energizing lamp. Water supply is completed in about 5 minutes. A bath pump for reusing the remaining hot water in the bath for washing.
    Mass (kg)  0.558  Hose Length (m)  Dimensions, Width W x Depth D x Height H (cm)  5.2×4.5×9.3  Water Supply (L/min)  Suitable Fluid  Bath water  Material  PP、PC、PVC、ABS  Set Contents  Power supply, pump, hose, hose holder 
    from S$58.99
    Min. 2 days
  23. Submersible Pump (for Fresh Water)
    NAKATOMI Submersible Pump (for Fresh Water)
    For watering fields, garden trees, etc. For drainage work in factories and sites. For circulation, drainage and sprinkling of pond water. * This product is for fresh water and cannot be used for filth or solids.
    Main Unit Dimensions, Width W x Depth D x Height H (mm)  165×145×275  Maximum working depth (m)  2.5  Current (A) (50 / 60Hz)  2.5/2.4  Remaining Water Level (mm)  20  Mass (kg)  Power Cable (m)  3.7  Minimum water level (mm)  50  Maximum Lifting (m)  6/8(50/60Hz)  Pumping Rate (L/min)  65/75(50/60Hz)  Power Input (V)  AC100(50/60Hz) 
    Rating:
    88%
    from S$139.90
    Min. 2 days
  24. POMPA Hose with Storage Box
    MITSUGIRON POMPA Hose with Storage Box
    Lightweight and compact with a switching power supply. You can tell at a glance whether it is operating with an energizing lamp. Water supply is completed in about 5 minutes. A bath pump for reusing the remaining hot water in the bath for washing.
    Mass (kg)  0.703  Hose Length (m)  Dimensions, Width W x Depth D x Height H (cm)  5.2×4.5×9.3  Water Supply (L/min)  Suitable Fluid  Bath water  Material  PP、PC、PVC、ABS 
    from S$67.99
    Min. 2 days
  25. Mighty Pump Submersible Pump
    PROSTYLE Mighty Pump Submersible Pump
    Small but powerful For drainage of civil engineering, construction sites, agriculture, ponds, etc.
    Operating Water Level (mm)  100  Minimum Operation Water Level (mm)  15  Dimensions, Width W x Depth D x Height H (cm)  15.8×15.8×27.3  Rated Output (W)  180  Rated current (A) (50 / 60Hz)  2.1/3.2  Rated Power Consumption at 50/60Hz (W)  200/300  Water depth (m)  4.5  Power Cable (m)  Mass (kg)  5.4  Water temperature (℃)  5~40  Maximum Head (m)  7.0/9.7(50Hz/60Hz)  Maximum Pumping Rate (L/min)  95/105(50Hz/60Hz)  Suitable Fluid  Sewage  Power Input (V)  Single-phase / AC 100 
    from S$179.90
    Min. 2 days
  26. Mighty Pump Submersible Pump
    PROSTYLE Mighty Pump Submersible Pump
    Small but powerful For watering and draining farms, horticulture, kitchen gardens, garden trees
    Rated current (A) (50 / 60Hz)  1.4/2.2  Operating Water Level (mm)  100  Rated Output (W)  120  Rated Power Consumption at 50/60Hz (W)  135/205  Dimensions, Width W x Depth D x Height H (cm)  15.9×13.8×26.3  Minimum Operation Water Level (mm)  Water depth (m)  3.5  Power Cable (m)  Mass (kg)  Maximum Head (m)  5.2/7.1(50Hz/60Hz)  Water temperature (℃)  5~40  Maximum Pumping Rate (L/min)  64/73(50Hz/60Hz)  Suitable Fluid  Shimizu  Power Input (V)  Single-phase / AC 100 
    Rating:
    100%
    from S$129.90
    Min. 2 days
  27. Hot water popon MG-10 (blister specification)
    MITSUGIRON Hot water popon MG-10 (blister specification)
    Water can be easily supplied by turning on the switch. Water supply is completed in about 5 minutes! * This product is sold separately as a hose.
    Mass (g)  780  Suitable Fluid  Bath water  Material  Motor case: ABS / Power supply: PP  Material (Pump Housing)  PP 
    Rating:
    60%
    Discontinued
  28. Bath pump Ms. pump Maxima
    SENDAK Bath pump Ms. pump Maxima
    An ultra-compact, ultra-lightweight, power-saving bath pump for washing machines. Uses an electric shock prevention circuit. When the lift is 1 m, it is pumped into a washing machine (40 liters) in about 2 minutes. A hose for watering with an inner diameter of 1.5 cm can be used. Water-saving was... Read More
    Discharge Volume (mL)  20000 / Head 0m, 16000 / Head 1m  Maximum Head (m)  4.5  Power Cable (m)  Cable Length (m) 
    Rating:
    96%
    Discontinued
  29. Hot water popon 10
    MITSUGIRON Hot water popon 10
    Water can be easily supplied by turning on the switch. Water supply is completed in about 5 minutes!
    Mass (g)  1350  Material (Hose)  Attachment: PVC / (holder) PP  Suitable Fluid  Bath water  Material (Pump Housing)  PP 
    Rating:
    77%
    Discontinued
  30. Spare pump for hot water popon 10
    MITSUGIRON Spare pump for hot water popon 10
    If you replace the consumable pump part, you can use it for a long time. Since the amount of water discharged is about 8 L / min (at a lift of 1 m), when the switch is turned on, 40 L of remaining hot water will be pumped up in about 5 minutes. Can be used with the bath pump hot water popon serie... Read More
    Mass (g)  212  Material  (Motor case) ABS  Material (Pump Housing)  PP  Outer Dimensions, Width W x Depth D x Height H (mm)  (Pump) Φ63 × 121 
    Rating:
    76%
    Discontinued
  31. Potberry 25T
    MITSUGIRON Potberry 25T
    Bath pump with timer, Potberry 25T Automatically stops at the desired water level! Bus pump with timer Completes water supply for about 3 minutes!
    Mass (g)  1280  Hose Length (m)  Suitable Fluid  Bath water  Material (Pump Housing)  PP 
    Rating:
    80%
    Discontinued
  32. Washing machine dedicated bath pump Yumemonogatari
    SENDAK Washing machine dedicated bath pump Yumemonogatari
    An ultra-compact, ultra-lightweight, power-saving bath pump for washing machines. When the lift is 1 m, it is pumped into a washing machine (40 liters) in about 3 minutes. Since it uses a sensor, it automatically stops at the desired water level. In the case of idle operation, an electronic sound... Read More
    Maximum Head (m)  3.3  Cable Length (m)  (Power) 2, (Pump) 3, (Sensor) 1.5 
    Discontinued
  33. Bus pump Potberry MG-15T
    MITSUGIRON Bus pump Potberry MG-15T
    The amount of water can be adjusted with a water-saving bath pump and timer function to use the remaining hot water in the bath for washing. Since the amount of water discharged is about 8 L / min (at a lift of 1 m), when the switch is turned on, 40 L of remaining hot water will be pumped up in a... Read More
    Mass (g)  (Main unit) 600, (Pump) 200  Water Supply (L/min)  8 (at 1m lift)  Suitable Fluid  Bath water  Material  Polypropylene (pump) 
    Rating:
    100%
    Discontinued
  34. AC100V / 32mm submersible pump (sewage)
    ESCO AC100V / 32mm submersible pump (sewage)
    Output  180W  Opening Diameter (mm)  25・32  Mass (kg)  4.0  Voltage (V)  AC100  Power Supply  AC100V  Size (mm)  Diameter 164 × 310 (H)  Specification  Non-automatic type 
    Rating:
    100%
    Discontinued
  35. Hot water popon 10 with storage box
    MITSUGIRON Hot water popon 10 with storage box
    A convenient set with a storage box attached to the hot water popon! Think about storing the bus pump and set what you need! Clean and secure with antibacterial agent in the hose! Water can be easily supplied by turning on the switch. Water supply is completed in about 5 minutes! Dedicated hose /... Read More
    Mass (g)  1370  Material (Hose)  Attachment: PVC / (holder) PP  Suitable Fluid  Bath water  Material (Pump Housing)  PP  Included Accessories  With storage box 
    Discontinued
  36. Potberry 25T spare pump
    MITSUGIRON Potberry 25T spare pump
    Bath pump with timer, Potberry 25T Automatically stops at the desired water level! Bus pump with timer Completes water supply for about 3 minutes!
    Material (Pump Housing)  PP  Mass (g)  230  Material  Motor case: ABS  Dimensions, Width W x Depth D x Height H (mm)  Pump: Φ62 × 69 × 136 
    Rating:
    60%
    Discontinued
  37. Potberry 25T
    MITSUGIRON Potberry 25T
    A water pump, a dedicated hose, and a hose holder required to use the remaining hot water in the bath for washing are included in the set. With a timer, it automatically stops at the desired amount of water. Water 40L in about 3 minutes (lift 1m)
    Hose Inner Diameter (Φmm)  About 15  Hose Length (cm)  About 400  Material  Polypropylene, ABS, PVC 
    Discontinued
  38. AC100V // 25mm submersible pump (for fresh water)
    ESCO AC100V // 25mm submersible pump (for fresh water)
    Opening Diameter (mm)  15・25  Output  180W  Maximum Pumping Rate  95L / min  Voltage (V)  AC100  Power Supply  AC100V  Size (mm)  Diameter 153 × 240 (H) 
    Discontinued
  39. Potberry 25T with storage box
    MITSUGIRON Potberry 25T with storage box
    Bath pump with timer, Potberry 25T Automatically stops at the desired water level! Bus pump with timer Completes water supply for about 3 minutes!
    Hose Length (m)  Material (Pump Housing)  PP  Included Accessories  With storage box  Mass (g)  1460 
    Discontinued
  40. Potberry 15T with antibacterial 4m hose
    MITSUGIRON Potberry 15T with antibacterial 4m hose
    A water pump, a dedicated hose, and a hose holder required to use the remaining hot water in the bath for washing are included in the set. With a timer, it automatically stops at the desired amount of water. With an antibacterial hose of 4 m, it is clean and secure.
    Color  Citrus green  Material  Polypropylene, ABS, PVC 
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 51

Set Ascending Direction