Electromagnetic Pumps
A magnet pump is a pump that uses a magnet to connect the power section and the pump section. Without connecting the motor shaft and the impeller inside the pump directly, movement is transmitted between the motor and the impeller via a magnet, so there is no leakage or corrosion from the motor shaft. Another feature is that there is no need to replace dirt around the pump or mechanical seal. Since there is no risk of liquid leakage, it can be used for seawater circulation or chemical liquid circulation if the pump material is compatible.
Other Related Pages
- SANSO ELECTRIC Magnet pump (for chemical seawater)High performance and energy saving 35% improvement in pump efficiency compared to conventional products. It is smaller and lighter, with noise reduced by 5db and vibration reduced by 50%. Long-life liquid leakage-free Magnet pump is a pump without a shaft seal. Since it is made of resin without a... Read MoreLiquid Temperature Range (℃) 0~60 Installation Location For indoor installation Suitable Liquid Seawater / chemical liquid Allowable Boost Pressure (kPa) under 100from S$589.90Min. 5 days
- ELEPON E.C.A.P. Magnet drive sealless pumpA sealless centrifugal pump made of polypropylene with excellent corrosion resistance for the wetted parts and the main part of the pump. It can be used for almost all types of chemicals for both small and medium-sized models. Demonstrates excellent performance in transferring perishable fluids s... Read MoreLiquid Temperature Range (℃) 0~60 Voltage (V) 100 Power Supply 100V single phase Frequency (Hz) 50/60 Rotational Speed (min -1 [rpm]) 50Hz:2800
60Hz:3380 Transfer Liquid Temperature (℃) 60 Liquid temperature (℃) 60 Fluid Temperature (℃) 60 Maximum Liquid Temperature to Use (℃) 60 Applicable Fluid Temperature (℃) 60 Material (Pump Shaft) Ceramic Material (Thrust Bearing) Ceramic Suitable Liquid Chemical solution (acid, alkali, etc.) Motor Drip-proof protection type Material (Bearing) PTFE Material (Casing) Polypropylene (PP) Power Input (V) Single phase 100 Material (O-ring) Vitonfrom S$1,199.00Min. 5 days - SANSO ELECTRIC Magnet pump (for hot water)Since the resin parts use modified PPO (with glass), it is ideal for cold water to high temperature water. Since it is compact and has a high lift (high pressure), it is economical because it is compact and has a sufficient discharge rate even if the piping resistance is large. The motor has high... Read MoreLiquid Temperature Range (℃) -20~90 Specific Gravity 1.1 or less Installation Location For indoor installation Viscosity Range (mm2/s) Working liquid: ~ 30 Allowable Boost Pressure (kPa) under 100
- SANSO ELECTRIC Magnet Pumps (for Chemical Seawater) High Lift TypeHigh performance and energy saving 35% improvement in pump efficiency compared to conventional products. It is smaller and lighter, with noise reduced by 5db and vibration reduced by 50%. Long-life liquid leakage-free Magnet pump is a pump without a shaft seal. Since it is made of resin without a... Read MoreMass (kg) 0.6 Liquid Temperature Range (℃) 0~60 lifting head (m) / pumped water (L / min) 1.6/5.0・2.2/5.0 Voltage (V) 100 Motor Voltage (V) 100 Maximum Flow Rate (L/min) 11/11 Maximum pumping volume (L / min) (50Hz / 60Hz) 11・11 Hose Diameter (Φmm) 14A Power Consumption, at 50/60Hz (W) 18・20 Maximum Head, 50/60Hz (m) 2.2/3.1 Rated output (W) (50Hz / 60Hz) 4/6 Frequency (Hz) 50/60 Installation Location For indoor installation Suitable Liquid Seawater / chemical liquid Allowable Boost Pressure (kPa) under 100
- Taisan Industrial Electromagnetic PumpThe AC power supply is half-wave rectified by a rectifying element (diode) and applied to the coil to generate intermittent magnetic force to move the brander up and down. * We do not deliver to private homes (detached houses / apartments).Voltage (V) AC100 Applicable Voltage (V) AC100V 50/60Hz
- Enomoto Micro Pump Mfg. DC Motor Type Small Liquid PumpThe diaphragm and valve are integrated to achieve a lightweight and compact design. Since it has self-priming capability, no priming is required.Discharge pressure (kPa) 30 or more Dimension (mm) 74×31×23.5 Material (Wetted Part) EPDM / PBT resin Type of Piping Fitting / Φ5.5mm hose end Maximum Discharge (mL/min) over 100
- SANSO ELECTRIC Magnet pump (for chemical seawater) High head typeHigh performance and energy saving 35% improvement in pump efficiency compared to conventional products. It is smaller and lighter, with noise reduced by 5db and vibration reduced by 50%. Long-life liquid leakage-free Magnet pump is a pump without a shaft seal. Since it is made of resin without a... Read MoreLiquid Temperature Range (℃) 0~60 Frequency (Hz) 50/60 Installation Location For indoor installation Suitable Liquid Seawater / chemical liquid Allowable Boost Pressure (kPa) under 100from S$649.90Min. 2 days
- SANSO ELECTRIC Magnetic Pump (for Chemical Seawater) Single Phase 200V TypeHigh performance and energy saving Long life No liquid leakage Completely expelling liquid leakage Abundant models Fully enclosed indoor motors Union standard equipment for PVC piping A dedicated union joint for screw connection type is attached. (13A and 16A can be connected to the pump diameter... Read MoreLiquid Temperature Range (℃) 0~60 Frequency (Hz) 50/60 Installation Location For indoor installation Suitable Liquid Seawater / chemical liquid Motor Voltage (V) Single phase 200 Voltage (V) Single phase 200 Number of Phases Single-phase Allowable Boost Pressure (kPa) under 100from S$329.90Min. 5 days
- SANSO ELECTRIC DC Brushless PumpA small pump for liquid delivery driven by 24V DC.Rated Voltage DC24V Connection Suction / discharge Φ15mm
- SANSO ELECTRIC Self-priming magnet pump (for chemical seawater)Ultra-low noise and ultra-high efficiency By adopting a novel self-priming structure, the pump efficiency and noise value are almost the same as the manufacturer's non-self-priming PMD type magnet pump (before the self-priming tank is placed), and the ultra-low noise and ultra-efficiency Real... Read MoreLiquid Temperature Range (℃) 0~60 Suction diameter (Φmm) 1B Installation Location For indoor installation Suitable Liquid Seawater / chemical liquid Allowable Boost Pressure (kPa) under 100from S$589.90Min. 2 days
- AS ONE Self-priming Magnetic PumpSince it is a self-priming type, it can be used immediately just by injecting priming water (self-priming up to 2m). There is no need to worry about liquid leakage due to the magnet drive type pump without shaft seals.Lifting Height (m) (50Hz/60Hz)3.0/ 3.0 Suitable Viscosity (mm2/s) 0.3 Operating Temperature (℃) 0~40 Power Input (V) 100 Hose connection diameter (Φmm) 20 Priming water Required only for the first time Type Self-priming magnet pumpfrom S$589.90Min. 2 days
- AS ONE Small Chemical Resistant Gear Pump* We do not deliver to private homes (detached houses / apartments).Power Input (V) AC100 (50 / 60Hz, 2P plug) Connection Size Outer diameter Φ6.4 × 19mmfrom S$879.90Min. 2 days
- ELEPON E.C.A.P. Sealless pumpThere is no liquid leakage from the pump casing due to the magnet drive system. A wide range of variations allows detailed selection. PP (polypropylene), which has excellent corrosion resistance, is used as the main material. The structure is simple and has few parts, so maintenance is easy.from S$679.90Min. 4 days
- ELEPON E.C.A.P. Magnet drive sealless pumpA sealless centrifugal pump made of polypropylene with excellent corrosion resistance for the wetted parts and the main part of the pump. It can be used for almost all types of chemicals for both small and medium-sized models. Demonstrates excellent performance in transferring perishable fluids s... Read MoreRated Output (kW) 0.2 Liquid Temperature Range (℃) 0~80 Voltage (V) 100 Power Supply 100V single phase Rated Output (W) 200 Rated Motor Output (W) 200 Frequency (Hz) 50/60 Rotational Speed (min -1 [rpm]) 50Hz:2800
60Hz:3380 Rated Flow (L/min) / lift (m) 50Hz:33/5
60Hz:62/5 Fluid Temperature (℃) 80 Applicable Fluid Temperature (℃) 80 Maximum Liquid Temperature to Use (℃) 80 Transfer Liquid Temperature (℃) 80 Liquid temperature (℃) 80 Mass (kg) About 8.0 Material (Thrust Bearing) Ceramic Material (Pump Shaft) Ceramic Suitable Liquid Chemical solution (acid, alkali, etc.) Motor Drip-proof protection type Material (Bearing) PTFE Material (Casing) Polypropylene (PP) + glass fiber Power Input (V) Single phase 100 Material (O-ring) Vitonfrom S$1,299.00Min. 4 days - SANSO ELECTRIC Self-priming magnet pump (for chemical seawater) high head typeUltra-low noise and ultra-high efficiency By adopting a novel self-priming structure, the pump efficiency and noise value are almost the same as the manufacturer's non-self-priming PMD type magnet pump (before the self-priming tank is placed), and the ultra-low noise and ultra-efficiency Real... Read MoreHeight (m) (Fukiage) 1.3 Opening Diameter (Union fitting) 16A / 20A Liquid Temperature Range (℃) 0~60 Standard Total Head (m) / Pumped Water (L/min) (60Hz) 10/39・16/27 Maximum Head, 50/60Hz (m) 14.5/20.5 Suction diameter (Φmm) 1B Discharge Diameter (Φmm) 3/4B Maximum Flow Rate (L/min) 40/45 Frequency (Hz) 50/60 Maximum pumping volume (L / min) (50Hz / 60Hz) 8-32・12-22/10-39・16-27 Standard Total Head (m) / Pumped Water (L/min) (50Hz) 8/32・12/22 Installation Location For indoor installation Suitable Liquid Seawater / chemical liquid Allowable Boost Pressure (kPa) under 100from S$899.90Min. 5 days
- SANSO ELECTRIC Casing (hose)Opening Diameter (Hose) 26Amm Suitable Model For PMD-641B2Ffrom S$35.99Min. 6 days
- SANSO ELECTRIC Electromagnetic Pump (for Chemical and Seawater)35% improvement in pump efficiency compared to conventional manufacturers. It is smaller and lighter, with noise reduced by 5db and vibration reduced by 50%. It is a pump without a shaft seal and is made of resin with no liquid leakage, so it is suitable for transferring highly corrosive special ... Read MoreWorking Ambient Temperature (℃) 0~40 Liquid Temperature Range (℃) 0~60 Specific Gravity 1.1 or less Frequency (Hz) 50/60 Installation Location For indoor installation Motor Fully closed indoor motor Suitable Liquid Seawater / chemical liquid Viscosity Range (mm2/s) Working liquid: ~ 30 Allowable Boost Pressure (kPa) under 100
- Sanwa Hydrotech Stainless steel magnet pumpThe magnet pump is a completely leak-free pump.Temperature Range (℃) -20~130 Motor Output (kW) 0.0.25 Design pressure (MPaG) 0.6 Specific Gravity 1 Discharge Rate (L/min) 10 Voltage (V) 100 Motor Voltage (V) 100 Discharge Diameter (Φmm) 12(R1/2) Maximum Liquid Temperature to Use (℃) 130 Suction Port Diameter (Φmm) 14(R1/2) Maximum Lifting (m) 2.5 Frequency (Hz) 50 Viscosity Less than 10 cSt Explosion-proof Structure Non-explosion proof Material (Main Unit) SCS13(SUS304) Motor Type Single phase inductionDiscontinued
- Nichihatsu Jabsco Magnet pump NEMP seriesWet contact part completely non-metal. Compatible with highly corrosive chemicals. Compliant with international standards (various IP, CE, UL), continuous operation is possible without liquid leakage.Fluid Temperature (℃) -20~+85 Height (mm) 143Discontinued
- TOHKEMY [Without] Small magnet pump TSN typeHigh reliability and long life design faithful to the basics. Series configuration that can meet various demands.Opening Diameter (mm) (Suction) 20, (Discharge) 20 Commodity condition * Reasonable (unused / exterior) Voltage (V) 100 Discharge rate (L / min) (50 / 60Hz) 22/34 Lifting Height (m) 4 Maximum Head, 50/60Hz (m) 4.6/6.5 Maximum discharge rate (L/min)(50/60Hz) 45/52 Frequency (Hz) 50/60 shared Motor Output (W) 70 Power Consumption, at 50/60Hz (W) 95/140 Material Glass fiber reinforced polypropylene Number of Phases Single-phase Type of Connection hoseDiscontinued
- Nichihatsu Jabsco Magnet pump DC15 / 5Wet contact part completely non-metal. Compatible with highly corrosive chemicals. Compliant with international standards (various IPs, CE).Height (mm) 86 Port Diameter (Φmm) 13 Width (mm) 74 Length (mm) 146 Lifting Height (m) 6.5 Mass (kg) 0.7 Fluid Temperature (℃) -20~+85 Maximum Flow Rate (L/min) 23.0Discontinued
- TOHKEMY Small magnet pump TSN typeHigh reliability and long life design faithful to the basics. Series configuration that can meet various demands.Frequency (Hz) 50/60 sharedDiscontinued
- Nichihatsu Jabsco Magnet pump DC40 / 10Wet contact part completely non-metal. Compatible with highly corrosive chemicals. Compliant with international standards (various IPs, CE). Continuous operation is possible without liquid leakage.Maximum Flow Rate (L/min) 55.0 Length (mm) 250 Height (mm) 130 Width (mm) 97 Fluid Temperature (℃) -20~+85 Port Diameter (Φmm) 21 Mass (kg) 2.7 Lifting Height (m) 11.0Discontinued
- SANSO ELECTRIC Self-priming magnet pump (for chemical seawater)A magnet pump with ultra-low noise, ultra-high efficiency, and a removable self-priming tank structure. Since the sealless structure is based on the magnet coupling method, there is no leakage or corrosion of the pump, and there is no need for dirt around the pump or replacement of the mechanical... Read MoreOperating Environment 0~40℃ Liquid Temperature Range (℃) 0~60 Suction height (m) 1.3 Connection Bore Diameter (Φmm) 25 Power Supply AC100V・50/60HzDiscontinued
- Nichihatsu Jabsco Magnet pump DC30 / 5Wet contact part completely non-metal. Compatible with highly corrosive chemicals. Compliant with international standards (various IPs, CE).Maximum Flow Rate (L/min) 35.0 Width (mm) 74 Height (mm) 96 Lifting Height (m) 5.0 Port Diameter (Φmm) 21 Fluid Temperature (℃) -20~+85 Length (mm) 168 Mass (kg) 0.7Discontinued