All Category

Metering Pumps

A metering pump is a positive displacement pump that reciprocates. The feature is that it excels in sending a fixed volume of liquid. Since a small amount of liquid can be used to deliver an appropriate amount, it is often used mainly in places that require precise injection, such as water purification of drinking water and injection of chemicals during sterilization operations. In addition, it is also used for adding additives to foods and injecting regulators into wastewater. There are various types such as a solenoid-driven metering pump powered by an electromagnet and a motor-driven metering pump powered by a motor.
View : Grid List
Filter

19 Item(s)

Set Ascending Direction
  1. Solenoid Metering Diaphragm Pump
    Takato Technica Solenoid Metering Diaphragm Pump
    A resin pump with excellent corrosion resistance that can transfer various chemicals. Uses a solenoid drive system that is ideal for accurately sending small quantities. With IP65-equivalent waterproof performance that can be used outdoors, it supports a power supply of 100 to 240V. Uses a digita... Read More
    Standard  (IEC) IP65 equivalent  Transfer Liquid Temperature (℃)  0 to 40 (no freezing)  Stroke length (mm)  0.0~1.0  Transportable ambient temperature (℃)  0~40  Transportable viscosity (mPa ・ s)  100  Number of strokes (times / min)  1~200  Power Cable (m)  Mass (kg)  2.8  Power Consumption (W)  25  Frequency (Hz)  50/60  Connection Bore Diameter (Φmm)  6 x 11 hose  Rated Voltage (V)  AC100-240 single phase  Included Accessories  Foot valve x 1, Screw set (1 set)  Suitable Liquid  Medicine  Number of Phases  Single-phase 
    Rating:
    90%
    from S$859.90
    Min. 2 days
  2. Tube pump D type
    TSUKASA ELECTRIC Tube pump D type
    Medium and large tube pump 2-roller system. A wide variety of Tsukasa geared motors can be connected. The optimum flow rate rotation speed can be selected. Compatible with DC motors only. Meet various custom demands. Washer machine, chemical supply device, etc. * The type of fitting differs depen... Read More
    Discharge Pressure (MPa)  0.1  Flow rate  0.6ml / r per rotation  Connection diameter (tube) (Φmm)  Applicable Fluid Temperature (℃)  5~50  RoHS directive (corresponding to 10 substances)  Correspondence  Voltage (V)  DC24V  Fluid  Water, hot water 
    Rating:
    100%
    from S$169.90
    Min. 2 days
  3. Tube pump E type
    TSUKASA ELECTRIC Tube pump E type
    Medium and large tube pump 2-roller system. A wide variety of Tsukasa geared motors can be connected. The optimum flow rate rotation speed can be selected. Also compatible with brushless and stepping motors. Meet various custom demands. Printing machine, chemical supply device, etc. * The type of... Read More
    Discharge Pressure (MPa)  0.1  Flow rate  2.1 ~ 3.8ml / r per rotation  Applicable Fluid Temperature (℃)  5~50  Connection diameter (tube) (Φmm)  RoHS directive (corresponding to 10 substances)  Correspondence  Voltage (V)  DC24V  Fluid  Water, hot water 
    Rating:
    60%
    from S$229.90
    Min. 2 days
  4. Replacement tube (dedicated tube pump)
    TSUKASA ELECTRIC Replacement tube (dedicated tube pump)
    Applicable Fluid Temperature (℃)  5~50  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Tube)  Farmed tube  Fluid  Water, hot water 
    Rating:
    70%
    from S$24.99
    Min. 2 days
  5. Tube pump C type
    TSUKASA ELECTRIC Tube pump C type
    Ultra-compact compact tube pump 1-roller system. A wide variety of Tsukasa geared motors can be connected. The optimum flow rate rotation speed can be selected. Also compatible with brushless and stepping motors. Meet various custom demands. Washer machine, chemical supply device, etc.
    Pipe Connection Diameter  Discharge Pressure (MPa)  0.03  Flow rate  0.11ml / r per rotation  Connection diameter (tube) (Φmm)  Outer Diameter (Φmm)  5.5  Applicable Fluid Temperature (℃)  5~50  Fitting  Bamboo shoot type  RoHS directive (corresponding to 10 substances)  Correspondence  Voltage (V)  DC24V  Material (Tube)  Farmed tube  Fluid  Water, hot water 
    Rating:
    80%
    from S$129.90
    Min. 2 days
  6. Tube pump F type
    TSUKASA ELECTRIC Tube pump F type
    Medium and large tube pump 2-roller system. A wide variety of Tsukasa geared motors can be connected. The optimum flow rate rotation speed can be selected. Also compatible with brushless and stepping motors. Meet various custom demands. Filling machine, laundry, inkjet, etc. * The type of fitting... Read More
    Pipe Connection Diameter  Discharge Pressure (MPa)  0.1  Outer Diameter (Φmm)  10  Applicable Fluid Temperature (℃)  5~50  Flow rate  7.5ml / r per rotation  Mass (g)  780  Connection diameter (tube) (Φmm)  Fitting  Bamboo shoot type  RoHS directive (corresponding to 10 substances)  Correspondence  Voltage (V)  DC24V  Material (Tube)  Farmed tube  Fluid  Water, hot water 
    from S$389.90
    Min. 2 days
  7. Tube Pump H Type
    TSUKASA ELECTRIC Tube Pump H Type
    Ultra-compact compact tube pump 1-roller system. A wide variety of Tsukasa geared motors can be connected. The optimum flow rate rotation speed can be selected. Also compatible with brushless and stepping motors. Meet various custom demands. Medical, physics and chemistry, biotechnology, fuel cel... Read More
    Pipe Connection Diameter  Discharge Pressure (MPa)  0.03  Flow rate  0.038ml / r per rotation  Connection diameter (tube) (Φmm)  Outer Diameter (Φmm)  2.8  Applicable Fluid Temperature (℃)  5~50  Fitting  Bamboo shoot type  RoHS directive (corresponding to 10 substances)  Correspondence  Voltage (V)  DC24V  Material (Tube)  Olefin tube  Fluid  Water, hot water 
    from S$229.90
    Min. 2 days
  8. Solenoid type fixed diaphragm pump for sodium hypochlorite
    Takato Technica Solenoid type fixed diaphragm pump for sodium hypochlorite
    This is a chemical injection pump exclusively for disinfectants (sodium hypochlorite / sodium hypochlorite) specified by the Waterworks Law. Flow rate adjustment: Pump stroke count and W control for manual stroke adjustment Highly visible LED display supports three flow rate displays. Calibration... Read More
    Transportable ambient temperature (℃)  0 to 40 (no freezing)  Transfer Liquid Temperature (℃)  0 to 40 (no freezing)  Maximum Discharge Pressure (MPa)  Number of strokes (times / min)  1~200  Mass (kg)  2.8  Frequency (Hz)  50/60  Connection Bore Diameter (Φmm)  6 x 11 hose  Rated Voltage (V)  AC100-240 single phase  Maximum Discharge (mL/min)  At a discharge pressure of 0.2 MPa: 60  Suitable Liquid  For sodium hypochlorite  Standard  IP65(IEC)  Transportable viscosity (mPa ・ s)  under 100 
    Rating:
    80%
    from S$869.90
    Min. 2 days
  9. Metering pump
    Takato Technica Metering pump
    The metering diaphragm pump is a volume change type pump that uses PVC material and is ideal for quantitative injection of chemicals. A resin pump that can transfer various chemicals and has excellent corrosion resistance. Ideal for transporting small quantities. The flow rate adjustment uses a m... Read More
    Transfer Liquid Temperature (℃)  0 to 40 (no freezing)  Frequency (Hz)  50/60  Material (Ball)  Ceramic  Suitable Liquid  Medicine  Material (Diaphragm)  PTFE  Material (Main Unit)  PVC  Material (Gasket)  Viton 
    from S$1,399.00
    Min. 6 days
  10. Solenoid metering diaphragm pump for high viscosity liquids only
    Takato Technica Solenoid metering diaphragm pump for high viscosity liquids only
    Flow rate adjustment: Pump stroke count and W control for manual stroke adjustment Highly visible LED display supports three flow rate displays. Calibration function to match the actual flow rate. External control function: Pump stop signal input is standard equipment on all models Quantitative d... Read More
    Transfer Liquid Temperature (℃)  0 to 40 (no freezing)  Transportable ambient temperature (℃)  0 to 40 (no freezing)  Transportable viscosity (mPa ・ s)  1000 or less  Number of strokes (times / min)  1~200  Mass (kg)  2.8  Frequency (Hz)  50/60  Connection Bore Diameter (Φmm)  9 x 15 hose  Rated Voltage (V)  AC100-240 single phase  Included Accessories  Foot valve, set of mounting screws  Suitable Liquid  High viscosity liquid, emulsion liquid  Standard  IP65(IEC) 
    from S$1,099.00
    Min. 6 days
  11. Diaphragm metering pump
    Meito Kakouki Diaphragm metering pump
    It has excellent chemical resistance, and the horizontal repetitive movement of the rod enables the permanent life of the diaphragm. Injection of chemicals for waste liquid treatment of various factories, water and sewage, various swimming pools, injection of chlorine sterilization solution for c... Read More
    Power supply specifications  100V single phase / 65W / indoor  Motor Voltage (V)  100,200  Motor Frequency (Hz)  50/60  Suitable Liquid  Chemicals, water and sewage, etc.  Material (Diaphragm)  PTFE 
    from S$1,999.00
    Min. 9 days
  12. Diaphragm pump NDP-25
    Yamada Corp. Diaphragm pump NDP-25
    Safely transports flammable liquids. Transports liquid materials containing polishing elements. Eliminate liquid leaks from the pump. The liquid material is pumped at high pressure. Self-priming from the tank. Adjustment of discharge pressure. Adjusting and stopping the valve flow rate at the sit... Read More
    Discharge Pressure (MPa)  0.7  Mass (kg)  13  Discharge Rate (L/min)  160  Air Flow Rate (L/min)  1600  Connection Bore Diameter (Φmm)  25  Connector Outer Diameter (Φmm)  45  Trusco Part No.  466-4442  2018 Trusco page  7 0740  Maximum Liquid Temperature to Use (℃)  70  screw diameter  Rc1 
    from S$2,799.00
    Min. 5 days
  13. Solenoid metering diaphragm pump for strong acid and strong alkali
    Takato Technica Solenoid metering diaphragm pump for strong acid and strong alkali
    Flow rate adjustment: Pump stroke count and W control for manual stroke adjustment Highly visible LED display supports three flow rate displays. Calibration function to match the actual flow rate. External control function: Pump stop signal input is standard equipment on all models Quantitative d... Read More
    Transportable ambient temperature (℃)  0 to 40 (no freezing)  Transfer Liquid Temperature (℃)  0 to 40 (no freezing)  Number of strokes (times / min)  1~200  Mass (kg)  2.8  Frequency (Hz)  50/60  Connection Bore Diameter (Φmm)  6 x 11 hose  Rated Voltage (V)  AC100-240 single phase  Standard  IP65(IEC)  Transportable viscosity (mPa ・ s)  under 100 
    from S$1,499.00
    Min. 18 days
  14. CP1 tube head
    TSUKASA ELECTRIC CP1 tube head
    Pipe Connection Diameter  Outer Diameter (Φmm)  Applicable Fluid Temperature (℃)  5~50  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$97.99
    Min. 18 days
  15. Sodium Hypochlorite Injection Pump Mini Crofeeder
    Oyalox Sodium Hypochlorite Injection Pump Mini Crofeeder
    * We do not deliver to private homes (detached houses / apartments).
    Output (kW)  0.1  Maximum Dispensing Volume (mL)  0.63 (per stroke)  Discharge Rate (mL/min)  0~30(50Hz)、0~36(60Hz)  Maximum Discharge Pressure (MPa)  Mass (kg)  11  As ONE Part Number  63-8594-08  Power Supply Voltage (V)  Three-phase 200  Stroke length (mm)  Up to 3.0  Number of Stroke (spm)  Up to 48 (50Hz) / 58 (60Hz) 
    from S$2,999.00
    Min. 11 days
  16. Solenoid driven metering diaphragm pump DFD series
    Takato Technica Solenoid driven metering diaphragm pump DFD series
    It is a solenoid (electromagnetic) driven metering diaphragm pump that is widely used in industry. For a wide range of applications, such as pumps for industrial machinery for general water treatment chemicals and chemical dosing pumps for laboratory tests.
    Dimension (mm)  103×177×156  Mass of Main Unit (kg)  Connection Bore Diameter (Φmm)  4×6  Voltage (V)  AC100(50/60Hz)  Operation Environment  Indoors/0 to 40°C (no freezing) 
    from S$599.90
    Min. 5 days
  17. Portable tube pump
    TSUKASA ELECTRIC Portable tube pump
    Full control function in a compact body. Compact, space-saving design. The flow rate can be adjusted up to 200 ml / min. Digital display of roller head rotation speed. Stable flow rate with brushless motor. Equipped with a microcomputer, various controls are possible. Bio, medical, chemical resea... Read More
    Pipe Connection Diameter  Number of Rollers  Power Input (DC-V)  24  Outer Diameter (Φmm)  5.5  Rotation Speed Measuring Range  5~390rpm  Applicable Fluid Temperature (℃)  5~50  Fitting  Bamboo shoot type / tightening type  Functional Option  Calendar function  RoHS directive (corresponding to 10 substances)  Correspondence  Pump Head  D type  Voltage (V)  DC24V  Operation Pattern  Manual, automatic  Material (Fitting)  PP  Direction of Rotation  Right / left variable  Fluid  Water, hot water  Rotation Speed  variable 
    from S$2,999.00
    Min. 18 days
  18. Medium pressure small capacity motor driven metering infusion pump
    TOHKEMY Medium pressure small capacity motor driven metering infusion pump
    Tohkemy's medium-sized pump. A medium-sized type that uses a 70W motor for accurate discharge performance. Abundant power supply specifications. A lineup of motors with various power supply standards as standard and semi-standard. Outdoor specifications are possible with a single-phase power ... Read More
    Mass (kg)  About 8.1  Control  PVC blade hose fittings  Diaphragm diameter (Φmm)  39  Motor (W)  70  Maximum Stroke (mm)  Head Diameter (Φmm)  70  Connection Bore Diameter (Φmm)  Maximum Discharge Pressure (MPaG)  1.5 (PVC pipe 1.0)  Motor Voltage (V)  Single phase 200/220  Paint Color  Reducer / Motor: Munsell 2.5PB 5/2  Motor Pole Number (P)  Insulation Class  Class E 
    Discontinued
  19. Diaphragm metering pump
    Meito Kakouki Diaphragm metering pump
    The entire pump is covered with plastic (made of PE) to prevent rust. Continuous operation for a long time is possible due to the two-stage planetary gear reduction. It is lightweight because it uses aluminum material inside. * The withstand voltage of the attached PTFE tube is 0.2 MPa (about 2 k... Read More
    Total Suction Head (m)  Transportable viscosity (mPa ・ s)  300  Power Supply  AC100V 65W 
    Discontinued
View : Grid List
Filter

19 Item(s)

Set Ascending Direction