All Category

Well Pumps

A shallow well pump is a pump used to pump water from a shallow well using atmospheric pressure. The shallow well pump can suck up to about 7-8 meters, and a well with a depth that cannot be handled is called a deep well, which uses a deep well pump. There are two types of well pumps: pressure tank type and accumulator type. In the pressure tank type, air and well water are compressed in the pressure tank and pressure is applied to discharge water. On the other hand, the accumulator type uses gas pressure and does not require a tank.
View : Grid List
Filter

Items 1 - 40 of 47

Set Ascending Direction
  1. Sand collector for wells
    Koyo Sand collector for wells
    Removes sand from the well water that has been sucked up. Protects the impeller of shallow well pumps from destruction. A must-have item for new wells and wells with a lot of sand. It can be installed in any direction, vertically and horizontally. Since the filter uses SUS304 stainless steel net,... Read More
    Mesh Size  60  Material (Net)  Standard stainless steel 
    Rating:
    100%
    from S$199.90
    Min. 2 days
  2. Shallow well home pump
    TERADA PUMP MFG. Shallow well home pump
    It can be used for wells up to 8m from the surface of the water. For watering the garden. to the car wash. Also for washing and bathing. For water shortage measures.
    Included Accessories  1 resistance spring, 1 strainer  Type  2 faucets  Output (W)  150  Number of Poles  Frequency (Hz)  50  Voltage (V)  Single phase 100  Power Consumption (W)  345  Pumping Rate (L/min)  21 * When the total head is 12m  Connector  Flange connection  Electric Motor  Capacitor induction motor  Applicable Liquid  Shimizu  Liquid Temperature Range (℃)  0 to 40 (no freezing)  Structure (Impeller)  cascade  Structure (Shaft Seal)  Mechanical seal  Material (Casing)  CAC406  Material (Impeller)  CAC406  Material (Spindle)  SUS420J2  Structure (Bearing)  Ball bearing  Pumped Volume (L/min)  21 (when the total distance is 12m) 
    Rating:
    100%
    from S$999.00
    Min. 2 days
  3. Shallow well home pump
    TERADA PUMP MFG. Shallow well home pump
    Can be used where the suction height is within 8 m. An automatic operation type that automatically starts and stops operation according to the opening and closing of the faucet. With an automatic heat retention device to prevent freezing. For home and business use. For home water supply. For hous... Read More
    Included Accessories  Resistance spring × 1, strainer × 1  Output (W)  80  Number of Poles  Voltage (V)  Single phase 100  Power Consumption (W)  200  Pumping Rate (L/min)  13 * When the total head is 12m  Connector  Flange connection  Electric Motor  Capacitor induction motor  Applicable Liquid  Shimizu  Liquid Temperature Range (℃)  0 to 40 (no freezing)  Structure (Impeller)  cascade  Structure (Shaft Seal)  Mechanical seal  Material (Casing)  CAC407  Material (Impeller)  CAC407  Material (Spindle)  SUS303B  Structure (Bearing)  Ball bearing  Pumped Volume (L/min)  13 (when the total distance is 12m) 
    Rating:
    50%
    from S$979.90
    Min. 3 days
  4. Non-automatic pump for shallow well
    HITACHI Non-automatic pump for shallow well
    For wells with a suction height of up to 8 m. For water supply to elevated tanks. * There are two types of shallow well non-automatic pumps, one for 50Hz and the other for 60Hz. Use the one that matches the power supply and frequency. * Pressure tank and pressure switch are not included. * The pi... Read More
    from S$869.90
    Min. 14 days
  5. Hand pump
    Keiwa Seisakujyo Hand pump
    A hand pump with practicality. The structure is simple and easy to install and maintain. It is a driving type. It is a manual type that does not require a power supply. It can be used even in an emergency when electricity or water cannot be used. Pump for hand-held wells.
    Material  Cast iron  Output (W)  Frequency (Hz)  Voltage (V)  Operating Temperature (℃)  1~40  Suitable Liquid  well water 
    Rating:
    100%
    from S$749.90
    Min. 2 days
  6. Hand pump for wells with stand
    Keiwa Seisakujyo Hand pump for wells with stand
    A human-powered pump that can pump water even during a power outage in the event of a disaster. With a stand. For wells, driving type, driving type, driving type, well pump, as human power. * Please use after assembling the piston set, water outlet, and handle. Be sure to ask a specialist for ins... Read More
    from S$649.90
    Min. 20 days
  7. Garden pump
    KAKUDAI MFG Garden pump
    Nominal Diameter  30  Nominal Size  32  Flow Rate (L/min)  25~40 
    from S$649.90
    Min. 5 days
  8. Household inverter type well pump (Soft Kawa Ace)
    Kawamoto Pump Household inverter type well pump (Soft Kawa Ace)
    Equipped with a variable operation mode function, you can switch between E (eco) mode and S (strong) mode. By controlling the rotation speed of the pump with an inverter, water is supplied with a constant discharge pressure without being affected by the groundwater level. (Alternative / alternate... Read More
    Output (kW)  0.75  Frequency (Hz)  50/60  Power Input (V)  Three-phase 200  Discharge Diameter (Φmm)  32  Discharge Rate (L/min)  40  Motor Output (W)  750  Suction Port Diameter (Φmm)  32  2018 Trusco page  7 0718 
    from S$3,299.00
    Min. 5 days
  9. Automatic pump for shallow wells (cast iron, fully closed motor)
    SANSO ELECTRIC Automatic pump for shallow wells (cast iron, fully closed motor)
    Fully enclosed external fan indoor motor. By adopting a fully enclosed outdoor fan indoor motor, the durability and reliability of the motor in an environment containing moisture and salt have been improved. You can select the discharge port. Since the discharge ports are provided in 3 directions... Read More
    Rated Voltage (V)  100  Number of Phases  Single-phase  Liquid Temperature Range (℃)  Room temperature (Shimizu)  Installation Location  Outdoor installation possible  Allowable Boost Pressure (kPa)  40 or less  Rated Motor Output (W)  400 
    from S$2,599.00
    Min. 6 days
  10. Well pump for both shallow and deep
    TERADA PUMP MFG. Well pump for both shallow and deep
    Output (W)  250  Voltage (V)  Single phase 100  Pumping Rate (L/min)  30 * When the total head is 16m 
    from S$1,799.00
    Min. 3 days
  11. Shallow well pump
    Teral Taku (Former Mitsubishi Electric) Shallow well pump
    * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred.
    Output (W)  250  Power Input (V)  Single-phase 100  Discharge Port Diameter  25  Suction Hole Diameter  25 
    from S$2,499.00
    Min. 3 days
  12. Automatic pump for shallow wells (cast iron, fully closed motor)
    SANSO ELECTRIC Automatic pump for shallow wells (cast iron, fully closed motor)
    Constant water volume / constant pressure method: Constant pressure water supply can be obtained by using a pressure switch and a flow rate switch together to start and stop the pump. Discharge port can be selected ... Since the discharge port is provided in 3 directions, the direction can be sel... Read More
    Rated Voltage (V)  200  Installation Location  Outdoor installation possible  Pumped Volume (L/min)  46  Rated Motor Output (W)  400  Operating temperature  Room temperature (Shimizu)  Stop flow rate (L / min)  2.5 
    from S$2,599.00
    Min. 6 days
  13. HPJS type shallow well jet pump
    EBARA HPJS type shallow well jet pump
    Ebara fresher mini household water pump (for shallow wells) HPE type Shallow well inverter pump HPO type Shallow well circular pump HPJS type Shallow well jet pump (for deep wells) HPJD type Deep well jet pump HPOJ type shallow Deep well round jet pump HPBH/HPBHE type deep well submersible pump u... Read More
    Operation Pattern  HPJS 
    from S$1,999.00
    Min. 7 days
  14. HPJD type deep well jet pump
    EBARA HPJD type deep well jet pump
    Ebara fresher mini household water pump (for shallow wells) HPE type Shallow well inverter pump HPO type Shallow well circular pump HPJS type Shallow well jet pump (for deep wells) HPJD type Deep well jet pump HPOJ type shallow Deep well round jet pump HPBH/HPBHE type deep well submersible pump u... Read More
    Operation Pattern  HPJD 
    from S$1,699.00
    Min. 7 days
  15. Shallow & Deep Dual Use [Automatic] Pump
    HITACHI Shallow & Deep Dual Use [Automatic] Pump
    Inverter pump, easy to use with operation panel
    Frequency (Hz)  50/60  Applicable Liquid  well water 
    from S$1,299.00
    Min. 6 days
  16. Inverter Automatic Pump for Shallow Well Y Series Powerful Pressure
    HITACHI Inverter Automatic Pump for Shallow Well Y Series Powerful Pressure
    Uses a new Y-groove shape impeller. (200W class) The best in Hitachi pump history. Achieves a push-up height of 23m. You can now easily select the operating pressure from 3 levels on the operation panel. Because the water pressure is high, for water supply to the 3rd floor, header piping, etc. * ... Read More
    Type  Self-priming type (Built-in check valve)  Frequency (Hz)  50/60 shared  Function  Freezing prevention  Casing  Abrasion resistant elastic casing 
    Rating:
    100%
    from S$1,299.00
    Min. 6 days
  17. HPOJ type jet pump for both shallow and deep wells
    EBARA HPOJ type jet pump for both shallow and deep wells
    Ebara fresher mini household water pump (for shallow wells) HPE type Shallow well inverter pump HPO type Shallow well circular pump HPJS type Shallow well jet pump (for deep wells) HPJD type Deep well jet pump HPOJ type shallow Deep well round jet pump HPBH/HPBHE type deep well submersible pump u... Read More
    Operation Pattern  HPOJ 
    from S$1,999.00
    Min. 7 days
  18. Mini Tank Type Automatic Pump for Shallow Wells
    HITACHI Mini Tank Type Automatic Pump for Shallow Wells
    Inverter pump, easy to use with operation panel
    Applicable Liquid  well water 
    from S$1,299.00
    Min. 6 days
  19. Sand Strainer
    HITACHI Sand Strainer
    To prevent motor burnout and pump wear due to sand galling
    Applicable Liquid  well water 
    from S$279.90
    Min. 6 days
  20. Deep well jet
    HITACHI Deep well jet
    Supports suction ~ 12m, ~ 24m, ~ 30m, ~ 35m. * Please use in combination with shallow and deep pumps. The jet alone cannot be used. * Can be attached to shallow and deep pumps of F type and later, and deep well pumps.
    Discontinued
  21. Shallow well jet
    HITACHI Shallow well jet
    Supports pushing 2m and sucking up to 7m. *Please use in combination with a pump for both shallow and deep water. Jet alone cannot be used. * It can be attached to shallow and deep dual-use pumps from F type onwards. A suction height of 7m is possible only when combined with an X-type pump. *Cann... Read More
    Discontinued
  22. Sand strainer
    HITACHI Sand strainer
    Prevents motor burnout and pump wear due to pump sand galling. * When using for a pipe diameter of 20 mm, prepare a bushing (commercially available) with a different diameter in advance. * Install on the suction side of the pump. (If installed on the discharge side, the sand strainer may be damag... Read More
    Material (Flange)  Stainless casting  Mesh  100 mesh 
    Discontinued
  23. Shallow and deep dual use automatic pump
    HITACHI Shallow and deep dual use automatic pump
    For shallow wells with a suction height of up to 7 m, and for deep wells exceeding 7 m by changing the piping. * The shallow and deep dual-purpose automatic pump cannot be used by itself, so be sure to use it in combination with a jet (sold separately). * F-type and later jets can be used, but wh... Read More
    Frequency (Hz)  50/60 shared 
    Discontinued
  24. Shallow well automatic pump
    HITACHI Shallow well automatic pump
    Inverter pump, easy to use with operation panel For shallow wells
    Rating:
    80%
    Discontinued
  25. Automatic bladder type for shallow wells
    HITACHI Automatic bladder type for shallow wells
    Equipped with high-efficiency pump head and high-performance IPM motor. The "Karman vortex ultrasonic flow sensor" detects the occurrence of cavitation that causes a decrease in efficiency and fluctuations in water supply, and a new "smart control" is adopted to reduce unneces... Read More
    Specification  Easy or with operation panel  Type  Self-priming type (Built-in check valve)  Frequency (Hz)  50/60 shared  Discharge Diameter (Φmm)  25  Function  Freezing prevention  Water Discharge (L/min)  (Stop) 4 
    Discontinued
  26. Non-automatic pump for both shallow and deep use
    HITACHI Non-automatic pump for both shallow and deep use
    For shallow wells with a suction height of up to 6 m, and for deep wells exceeding 6 m by changing the piping. * The shallow and deep dual-purpose non-automatic pump cannot be used by itself, so be sure to use it in combination with a jet (sold separately). * F-type and later jets can be used, bu... Read More
    Discontinued
  27. Shallow and deep dual-purpose automatic bladder type
    HITACHI Shallow and deep dual-purpose automatic bladder type
    Inverter pump, easy to use, with operation panel. For both shallow and deep * The shallow and deep dual-purpose pump (X type) cannot be used by itself. Be sure to use it in combination with the separately sold applicable jet (X type). Performance cannot be ensured by combining jets before W type ... Read More
    Discontinued
  28. Automatic compact for deep wells
    HITACHI Automatic compact for deep wells
    For deep wells from 12m to 35m. For deep wells * The automatic compact pump for deep wells cannot be used by itself, so be sure to use it in combination with a jet (sold separately). * F-type and later jets can be used, but when replacing the pump, it is recommended to replace the jet to ensure p... Read More
    Specification  Easy or with operation panel  Type  (Jet) J75-24W, J75-35W  Frequency (Hz)  50/60 shared  Discharge Diameter (Φmm)  25  Function  Freezing prevention  Suction Port Diameter (Φmm)  Suction pipe 30 / pressure pipe 30 
    Discontinued
  29. Household inverter type well pump (Soft Kawa Ace)
    Kawamoto Pump Household inverter type well pump (Soft Kawa Ace)
    Equipped with a variable operation mode function, you can switch between E (eco) mode and S (strong) mode. By controlling the rotation speed of the pump with an inverter, water is supplied with a constant discharge pressure without being affected by the groundwater level. (Alternative / alternate... Read More
    Frequency (Hz)  50/60 
    Discontinued
  30. Shallow well non-automatic pump
    HITACHI Shallow well non-automatic pump
    A well with a suction height of up to 8 m. For water supply to elevated tanks. For shallow wells * Pressure tank and pressure switch are not included.
    Specification  With water temperature relay  Type  Self-priming type (Built-in check valve)  Frequency (Hz)  50 
    Discontinued
  31. Automatic pump for shallow well (made of resin)
    SANSO ELECTRIC Automatic pump for shallow well (made of resin)
    Red rust water proof. Copper alloy, stainless steel, and engineering plastics are used for the wetted part, so there is no red rust water. Lightweight and compact. Since FC casting is not used at all, the weight is 20% lighter than conventional products. Easy to transport and install. Two directi... Read More
    Liquid Temperature Range (℃)  Room temperature (Shimizu)  Installation Location  Outdoor installation possible  Allowable Boost Pressure (kPa)  40 or less 
    Discontinued
  32. Shallow well automatic pump
    HITACHI Shallow well automatic pump
    The inverter control is carried. Equipped with an "easy operation panel" that allows easy operation settings and operations. "Operating mode" and "Operating pressure" can be selected according to the application. For shallow wells. (For wells with a suction height of... Read More
    Set Contents  Strainer (garbage) Push spring  Frequency (Hz)  50/60 
    Discontinued
  33. Deep well jet
    HITACHI Deep well jet
    For deep wells
    Discontinued
  34. Shallow well pump
    HITACHI Shallow well pump
    The PAM inverter control is carried. Equipped with an "easy operation panel" that allows easy operation settings and operations. "Operating mode" and "Operating pressure" can be selected according to the application. For shallow wells (for wells with a suction height... Read More
    Output (W)  400  Power Input (V)  Single phase 100  Discharge Rate (L/min)  42 
    Discontinued
  35. Single jet
    HITACHI Single jet
    Supports suction 6m to 24m. * Please use in combination with a shallow and deep pump. The jet alone cannot be used. * Can be attached to F-type to X-type shallow and deep pumps and deep well pumps. * The single jet is used when the well casing is thin and the deep well dedicated jet cannot be ins... Read More
    Discontinued
  36. Automatic submersible pump for deep wells
    HITACHI Automatic submersible pump for deep wells
    For deep wells * If used shallower than the specified suction height, the above-ground part will become high pressure and may damage the pressure sensor and pressure tank. If the pressure on the ground exceeds 600 kPa, install a pressure reducing valve (commercially available) on the suction port... Read More
    Frequency (Hz)  50  Discharge Diameter (Φmm)  25  Function  Freezing prevention  Suction Port Diameter (Φmm)  25 
    Discontinued
  37. Shallow well automatic pump
    HITACHI Shallow well automatic pump
    The PAM inverter control is carried. Equipped with an "easy operation panel" that allows easy operation settings and operations. "Operating mode" and "Operating pressure" can be selected according to the application. For shallow wells (for wells with a suction height... Read More
    Output (W)  200  Power Input (V)  Single phase 100  Discharge Diameter (Φmm)  25  Discharge Rate (L/min)  28  Suction Port Diameter (Φmm)  25 
    Discontinued
  38. Shallow well pump
    HITACHI Shallow well pump
    The PAM inverter control is carried. Equipped with an "easy operation panel" that allows easy operation settings and operations. "Operating mode" and "Operating pressure" can be selected according to the application. For shallow wells. (For wells with a suction heigh... Read More
    Power Input (V)  Single phase 100 
    Discontinued
  39. Special jet for deep well (single)
    HITACHI Special jet for deep well (single)
    For deep wells * Please use in combination with a shallow / deep dual-purpose pump and a deep well compact pump. (Jet alone cannot be used.) * Can be installed on shallow and deep dual-purpose pumps F type and later. (Compatible with F-type and later jets.) * The single jet is used when the well ... Read More
    Discontinued
  40. Standard jet
    HITACHI Standard jet
    For shallow and deep pumps only * Please use in combination with a shallow and deep pump. (Jet alone cannot be used.) * Can be installed on shallow and deep dual-purpose pumps F type and later. * Cannot be used for compact pumps for shallow wells.
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 47

Set Ascending Direction