Gear Pumps
A gear pump is a pump that uses the power of meshing gears. When the gears are engaged at the center, pressure is generated when they are opened, so that force is used for suction and discharge. Since it can handle liquids from low to high viscosity, it can be used for a wide range of liquids such as paint, candy, bonds and resins. Since the gear pump can change the rotation speed of the gear, the amount of liquid material discharged can be controlled, and it is also characterized by being quantitative.
Other Related Pages
- Nippon Oil Pump Motor trochoid pumpThe tricolloid pump is an inscribed gear type pump in which the external gear (outer rotor) and the internal gear (inner rotor) that fits inside it mesh with each other to rotate, and the tooth profile is formed by a trochoid curve. The trochoid pump consists of a circular case and an outer disk ... Read MoreOperation Ambient Temperature (℃) -10~40 Operating Temperature Range (℃) -5~80 Maximum Liquid Temperature to Use (℃) -5~80 Motor Current (A) 0.65(50)/0.60(60)/0.60(60) Motor Output (W) 100 Viscosity Range for Use (mm2/sec) 10~500 Motor Rotation Speed (min -1 [rpm]) 1430(50)/1720(60)/1730(60) Motor Voltage (V) 200(50)/200(60)/220(60) Voltage (V) 200/220 Motor Pole Number (P) 4 Motor Frequency (Hz) 50/60 Motor Type Cage type induction motor Motor Insulation Class / Type Class E Motor Rating Continuous Housing Structure Fully closed type Mass (kg) Motor part: 8.0 Number of Phases Three-phasefrom S$749.90Min. 4 days
- Nippon Oil Pump Trochoid PumpA tricolloid pump is an internal gear pump that rotates with an external gear (outer rotor) meshing with an internal gear (inner rotor), and the tooth profile is formed by a trochoidal curve. The trochoid pump consists of a circular case, an outer disc-shaped outer rotor with teeth on the inside,... Read MoreOperation Ambient Temperature (℃) -20~40 Operating Temperature Range (℃) -5~80 Maximum Liquid Temperature to Use (℃) -5~80 Maximum Pressure (MPa) 0.5 Viscosity Range for Use (mm2/sec) 10~500 Shape of Shank Flat shaft (double chamfering) Specification Indoor specification Suitable Fluid Oil
- Gear-esu NG Gear Pump (Main Unit Only)The direction of rotation can be either left or right. Oil shipping * This product is not covered by oil-compatible water. * Seal the fittings completely to prevent air leakage. * If possible, attach a strainer to the suction pipe to prevent solid matter from entering the pipe. * The hood valve o... Read MoreMaterial Cast iron Specification No single pulley, no safety valve Connector Thread Taper screw for pipe
- Kamejima Gear rotary pump KASince this machine is a stand-alone type, it is mainly used by setting it on a machine. The gear uses an original involute tooth mold, and the bearing uses phosphor bronze oil-impregnated and plain bearing, so it is excellent in smooth rotation and durability.Regular Pressure (MPa) 0~0.2 Viscosity Range for Use (mm2/sec) 50~500 Applicable Fluid Temperature (℃) 60 ° C or less Material Cast iron Suitable Liquid General mineral oil / solvent Connector Thread Parallel thread for pipe
- KOSHIN Single Gear Pump GC SeriesA pump with a simple structure, light weight, and small size. It can be widely used in all industries from industrial use to agriculture and fishery. Replenishment of drainage and cooling water for cleaning water stains on ships Material: Cast iron For the transfer of various liquids such as wate... Read MoreDischarge Pressure (MPa) 0.1~0.3 Rotational Speed (min -1 [rpm]) 200~600 Material Cast iron Connection Thread Parallel thread for pipe Specification Single unit pump Suction Head (m) less than 4
- Nippon Oil Pump Trochoid PumpHydraulic oil / lubricating oil transferMaximum Liquid Temperature to Use (℃) -5~80 Maximum Discharge Pressure (MPa) 0.5 Direction of Rotation Clockwise Suitable Liquid Hydraulic oil / lubricating oilfrom S$58.99Min. 2 days
- Nippon Oil Pump Trochoid PumpThe tricolloid pump is an inscribed gear type pump in which the external gear (outer rotor) and the internal gear (inner rotor) that fits inside it mesh with each other to rotate, and the tooth profile is formed by a trochoid curve. The trochoid pump consists of a circular case and an outer disk ... Read MoreTransfer Liquid Temperature (℃) -5~80 Maximum Liquid Temperature to Use (℃) -5~80 Maximum Discharge Pressure (MPa) 0.5 Suitable Viscosity (mm2/s) 10~500 Suitable Liquid Hydraulic oil / lubricating oilfrom S$86.99Min. 2 days
- Nippon Oil Pump Motor Trochoid PumpThe tricolloid pump is an inscribed gear type pump in which the external gear (outer rotor) and the internal gear (inner rotor) that fits inside it mesh with each other to rotate, and the tooth profile is formed by a trochoid curve. The trochoid pump consists of a circular case and an outer disk ... Read MoreOperation Ambient Temperature (℃) -10~40 Maximum Liquid Temperature to Use (℃) -5~80 Operating Temperature Range (℃) -5~80 Motor Current (A) 0.60(50)/0.55(60)/0.57(60) Viscosity Range for Use (mm2/sec) 10~500 Motor Rotation Speed (min -1 [rpm]) 1390(50)/1660(60)/1690(60) Motor Voltage (V) 200(50)/200(60)/220(60) Voltage (V) 200/220 Motor Pole Number (P) 4 Motor Frequency (Hz) 50/60 Motor Output (W) 75 Motor Type Cage type induction motor Motor Insulation Class / Type Class E Motor Rating Continuous Housing Structure Fully closed type Mounting Horizontal Mass (kg) Motor part: 7.5 Number of Phases Three-phase
- Nippon Oil Pump Trochoid PumpThe tricolloid pump is an inscribed gear type pump in which the external gear (outer rotor) and the internal gear (inner rotor) that fits inside it mesh with each other to rotate, and the tooth profile is formed by a trochoid curve. The trochoid pump consists of a circular case and an outer disk ... Read MoreMaximum Liquid Temperature to Use (℃) -5~80from S$149.90Min. 2 days
- Nippon Oil Pump Motor trochoid pumpThe tricolloid pump is an inscribed gear type pump in which the external gear (outer rotor) and the internal gear (inner rotor) that fits inside it mesh with each other to rotate, and the tooth profile is formed by a trochoid curve. The trochoid pump consists of a circular case and an outer disk ... Read MoreOperation Ambient Temperature (℃) -10~40 Operating Temperature Range (℃) -5~80 Maximum Liquid Temperature to Use (℃) -5~80 Motor Current (A) 1.15(50)/1.10(60)/1.05(60) Viscosity Range for Use (mm2/sec) 10~500 Motor Rotation Speed (min -1 [rpm]) 1410(50)/1690(60)/1710(60) Motor Output (W) 200 Motor Voltage (V) 200(50)/200(60)/220(60) Voltage (V) 200/220 Motor Pole Number (P) 4 Motor Frequency (Hz) 50/60 Motor Type Cage type induction motor Motor Insulation Class / Type Class E Motor Rating Continuous Housing Structure Fully closed type Mass (kg) Motor part: 9.0 Number of Phases Three-phasefrom S$779.90Min. 2 days
- Nippon Oil Pump Motor trochoid pumpThe tricolloid pump is an inscribed gear type pump in which the external gear (outer rotor) and the internal gear (inner rotor) that fits inside it mesh with each other to rotate, and the tooth profile is formed by a trochoid curve. The trochoid pump consists of a circular case and an outer disk ... Read MoreOperation Ambient Temperature (℃) -10~40 Operating Temperature Range (℃) -5~80 Maximum Liquid Temperature to Use (℃) -5~80 Viscosity Range for Use (mm2/sec) 10~500 Motor Rotation Speed (min -1 [rpm]) 1420(50)/1710(60)/1730(60) Motor Current (A) 2.2(50)/1.93(60)/1.95(60) Motor Voltage (V) 200(50)/200(60)/220(60) Voltage (V) 200/220 Motor Pole Number (P) 4 Motor Output (W) 400 Motor Frequency (Hz) 50/60 Motor Type Cage type induction motor Motor Insulation Class / Type Class E Motor Rating Continuous Housing Structure Fully enclosed outer fan Specification Indoor specification, with relief valve Number of Phases Three-phasefrom S$1,499.00Min. 12 days
- Nippon Oil Pump Motor trochoid pumpOperation Ambient Temperature (℃) -10~40 Maximum Liquid Temperature to Use (℃) -5~80 Operating Temperature Range (℃) -5~80 Viscosity Range for Use (mm2/sec) 10~500 Motor Rotation Speed (min -1 [rpm]) 1420(50)/1710(60)/1730(60) Motor Current (A) 2.2(50)/1.93(60)/1.95(60) Motor Voltage (V) 200(50)/200(60)/220(60) Voltage (V) 200/220 Motor Pole Number (P) 4 Motor Output (W) 400 Motor Frequency (Hz) 50/60 Motor Type Cage type induction motor Motor Insulation Class / Type Class E Motor Rating Continuous Housing Structure Fully enclosed outer fan Specification Indoor specification Number of Phases Three-phase
- Nippon Oil Pump Motor trochoid pumpThe tricolloid pump is an inscribed gear type pump in which the outer gear (outer rotor) and the inner gear (inner rotor) that fits inside it mesh with each other to rotate, and the tooth profile is formed by a trochoid curve. The trochoid pump consists of a circular case and an outer disk with t... Read MoreOperation Ambient Temperature (℃) -10~40 Operating Temperature Range (℃) -5~80 Maximum Liquid Temperature to Use (℃) -5~80 Motor Current (A) 0.65(50)/0.60(60)/0.60(60) Motor Output (W) 100 Viscosity Range for Use (mm2/sec) 10~500 Motor Rotation Speed (min -1 [rpm]) 1430(50)/1720(60)/1730(60) Motor Voltage (V) 200(50)/200(60)/220(60) Voltage (V) 200/220 Motor Pole Number (P) 4 Motor Frequency (Hz) 50/60 Motor Type Cage type induction motor Motor Insulation Class / Type Class E Motor Rating Continuous Housing Structure Fully closed type Specification Indoor specification Mass (kg) Motor part: 8.0 Number of Phases Three-phasefrom S$679.90Min. 3 days
- Nippon Oil Pump Motor Trochoid PumpThe tricolloid pump is an inscribed gear type pump in which the external gear (outer rotor) and the internal gear (inner rotor) that fits inside it mesh with each other to rotate, and the tooth profile is formed by a trochoid curve. The trochoid pump consists of a circular case and an outer disk ... Read MoreOperation Ambient Temperature (℃) -10~40 Operating Temperature Range (℃) -5~80 Maximum Liquid Temperature to Use (℃) -5~80 Motor Current (A) 0.60(50)/0.55(60)/0.57(60) Viscosity Range for Use (mm2/sec) 10~500 Motor Rotation Speed (min -1 [rpm]) 1390(50)/1660(60)/1690(60) Motor Voltage (V) 200(50)/200(60)/220(60) Voltage (V) 200/220 Motor Pole Number (P) 4 Motor Frequency (Hz) 50/60 Motor Output (W) 75 Motor Type Cage type induction motor Motor Insulation Class / Type Class E Motor Rating Continuous Housing Structure Fully closed type Mounting Horizontal Specification Indoor specification Mass (kg) Motor part: 7.5 Number of Phases Three-phasefrom S$589.90Min. 9 days
- Nippon Oil Pump Motor trochoid pumpThe tricolloid pump is an inscribed gear type pump in which the outer gear (outer rotor) and the inner gear (inner rotor) that fits inside it mesh with each other to rotate, and the tooth profile is formed by a trochoid curve. The trochoid pump consists of a circular case and an outer disk with t... Read MoreOperation Ambient Temperature (℃) -10~40 Maximum Liquid Temperature to Use (℃) -5~80 Operating Temperature Range (℃) -5~80 Motor Current (A) 1.15(50)/1.10(60)/1.05(60) Viscosity Range for Use (mm2/sec) 10~500 Motor Rotation Speed (min -1 [rpm]) 1410(50)/1690(60)/1710(60) Motor Output (W) 200 Motor Voltage (V) 200(50)/200(60)/220(60) Voltage (V) 200/220 Motor Pole Number (P) 4 Motor Frequency (Hz) 50/60 Motor Type Cage type induction motor Motor Insulation Class / Type Class E Motor Rating Continuous Housing Structure Fully closed type Specification Indoor specification Mass (kg) Motor part: 9.0 Number of Phases Three-phasefrom S$769.90Min. 16 days
- Kamejima Gear pump (motor connected type)The KA type is attached to the common motor base, and the base is a slide type that can attach large and small motors. It is a V-belt drive type. Transfer of oil types such as lubricating oil.Output (kW) 0.2 Maximum Pressure (MPa) 0.3 Regular Pressure (MPa) 0~0.2 Dimension G (Φmm) 12 Dimension I (mm) 15 Dimension H (mm) 20 Dimension BC (mm) 245 Dimension BN (mm) 275 Dimension E (mm) 35 Dimension BA (mm) 365 Rotational Speed (min -1 [rpm]) 400 Dimension BM (mm) 488 Viscosity Range for Use (mm2/sec) 50~500 Dimension J (mm) 60 Maximum Operating Temperature (℃) 60 Material Cast ironfrom S$1,999.00Min. 6 days
- Nippon Oil Pump Orb mark motorMaximum Liquid Temperature to Use (℃) -5~80 Output Torque (Nm) 210 Maximum Output Torque (Nm) 246 Rated Flow (L/min) 57 Rated Rotation Speed (min -1 [rpm]) 588 back pressure (MPa) 7 Mass (kg) 7.4 Maximum Flow Rate (L/min) 76 Theoretical Displacement (cm3/rev) 98.5 Flange Bolt flange Port Rc1/2 Color Red Shaft Shape Φ25 shaft + width 7 keysfrom S$1,199.00Min. 28 days
- Kamejima Gear rotary pump ME-1S (cast iron)Motor / engine connection type. It is a common base type for motors and engines with a metal stand. It is a compact design that does not require much effort to install. Forward and reverse rotation is possible. It is possible to handle various liquids by changing the specifications.Voltage (V) Three-phase 200 Applicable Liquid Oil and solvent Motor Type Fully enclosed external fan indoor type Maximum Liquid Temperature to Use (℃) 60 Number of poles (P) 4 Type of Connection Female screw Discharge Pressure (MPa) 0.3 Material Cast iron (standard)
- Kamejima Gear rotary pump KA-1S (cast iron)Motor connection type. This type is based on the KA-1 type and has a motor set. It is a compact design that does not require much effort to install. Forward and reverse rotation is possible. It is possible to handle various liquids by changing the specifications.Discharge Pressure (MPa) 0.2 for regular use Voltage (V) Three-phase 200 Applicable Liquid Oil and solvent Number of poles (P) 4 Maximum Liquid Temperature to Use (℃) 60 Motor Type Fully enclosed external fan indoor type Type of Connection Female screw Material Cast iron (standard)from S$779.90Min. 7 days
- Kamejima Gear rotary pumpMainly used by setting on machines. All models use our original involute tooth type gear. Phosphor bronze oil-impregnated metal is used for the bearing and metal base, so smooth rotation and durability are outstanding.Diameter (B) 1 Mass (kg) 12.5 Diameter (A) 25 Pumping Capacity (L/min) 70-56 Pumping Rate (L/min) 70~56 Material Cast ironfrom S$649.90Min. 6 days
- Kamejima Gear rotary pump + ME-1SU ・ Ⅱ (stainless steel)Motor connection type. It is a large model of KA-1SU type. It is a compact design that does not require much effort to install. Forward and reverse rotation is possible. It has a structure that does not easily seize due to the use of PTFE parts.Rotational Speed (min -1 [rpm]) 300 Number of poles (P) 4 Material Body, all stainless steel Motor Type Fully enclosed external fan indoor type Voltage (V) Three-phase 200from S$5,999.00Min. 13 days
- Kamejima NK gear pump (single base type)Single base type. The gear uses the manufacturer's unique involute tooth profile. The oil-impregnated phosphor bronze metal is used for the bearings and the metal base, ensuring smooth rotation and excellent durability. For transferring oils such as lubricating oil *Caution: Materials and spe... Read MoreMaximum Pressure (MPa) 0.5 Regular Pressure (MPa) 0~0.3 Discharge Rate (L/min) 105~139 Opening Diameter 11/2(40A) Pumping Capacity (L/min) 139~105 Rotational Speed (min -1 [rpm]) 300 Mass (kg) 34 Viscosity Range for Use (mm2/sec) 50~500 Operating Temperature (℃) 60 or less Applicable Fluid Temperature (℃) 60 ° C or less Trusco Part No. 850-9714 Material Cast iron Suitable Liquid General mineral oil / solventfrom S$1,999.00Min. 2 days
- Kamejima NK gear pump (with safety valve, motor connected type)For transferring oils such as lubricating oil *Caution: Materials and specifications are subject to change depending on the inhalant. * Separate fare depending on the area and conditionsMaximum Pressure (MPa) 0.5 Regular Pressure (MPa) 0~0.3 Opening Diameter 11/4(32A) Voltage (V) 200 Rotational Speed (min -1 [rpm]) 350 Viscosity Range for Use (mm2/sec) 50~500 Operating Temperature (℃) 60 or less Mass (kg) 61 Trusco Part No. 850-9726 Pumping Capacity (L/min) 99~75 Material Cast ironfrom S$3,899.00Min. 4 days
- Kamejima Gear rotary pump ME-1V (cast iron)Single base type. The flow rate and durability are improved by attaching a metal stand. Phosphor bronze oil-impregnated and plain bearings are used for the bearings and metal bases. Forward and reverse rotation is possible. It is possible to handle various liquids by changing the specifications.Type of Connection Female screw Material Cast iron (standard) Discharge Pressure (MPa) 0.3 Maximum Liquid Temperature to Use (℃) 60 Applicable Liquid Oil and solventfrom S$649.90Min. 13 days
- Kamejima Gear rotary pump + KA-1U (stainless steel)only a main part. Widely used as a general-purpose all-stainless steel pump. The simple structure makes disassembly and cleaning easy. Forward and reverse rotation is possible. It has a structure that does not easily seize due to the use of PTFE parts.Maximum Pressure (MPa) 0.2 Rotational Speed (min -1 [rpm]) 400 Material Body, all stainless steelfrom S$1,699.00Min. 13 days
- Kamejima Gear rotary pumpMaterial Cast iron Other V pulley is not attachedfrom S$539.90Min. 6 days
- Kamejima Gear pump (motor connected type)The motor and engine are mounted on a common base, and the base is a sliding type that can be attached to both large and small motors. It is a V-belt drive type. Transfer of oil types such as lubricating oil. *The required horsepower varies depending on the pressure.Maximum Pressure (MPa) 0.5 Regular Pressure (MPa) 0~0.3 Mass (kg) 120 Discharge Rate (L/min) 164~218 Output (kW) 2.20 Voltage (V) 200 Opening Diameter 2” (50A) Rotational Speed (min -1 [rpm]) 300 Trusco Part No. 457-5741 Motor Frequency (Hz) 50・60 Viscosity Range for Use (mm2/sec) 50~500 Applicable Fluid Temperature (℃) 60 ° C or less Material Cast iron Suitable Liquid General mineral oil / solventfrom S$7,799.00Min. 4 days
- Kamejima Gear rotary pump + KA-1SU (stainless steel)Motor connection type. This type is based on the KA-1U type and has a motor set. It is a compact design that does not require much effort to install. Forward and reverse rotation is possible. It has a structure that does not easily seize due to the use of PTFE parts.Number of poles (P) 4 Rotational Speed (min -1 [rpm]) 400 Material Body, all stainless steel Motor Type Fully enclosed external fan indoor type Voltage (V) Three-phase 200from S$2,999.00Min. 13 days
- Nippon Oil Pump Trochoid pump Small and medium capacity 2ME S (Single phase motor integrated type)A pump that takes in fluid between the external gear and internal gear and transfers the fluid by rotating the gear. It is a positive displacement pump and is self-priming, so no priming oil is required. Since it is an inscribed gear type pump, it is more compact than other pumps with the same ca... Read MoreMaximum Liquid Temperature to Use (℃) -5~80 Rotational Speed (min -1 [rpm]) 1500/1800 Number of poles (P) 4 Frequency (Hz) 50/60 Viscosity (mm 2 / s) 500 Type of Connection Screwed Voltage (V) Single phase 100Discontinued
- Nippon Oil Pump Trochoid pump 2MY-2HW (Three-phase motor integrated type)A pump that takes in fluid between the external gear and internal gear and transfers the fluid by rotating the gear. It is a positive displacement pump and is self-priming, so no priming oil is required. Since it is an inscribed gear type pump, it is more compact than other pumps with the same ca... Read MoreMaximum Liquid Temperature to Use (℃) -5~80 Rotational Speed (min -1 [rpm]) 1500/1800 Number of poles (P) 4 Frequency (Hz) 50/60 Viscosity (mm 2 / s) 500 Motor Type Fully enclosed external fan indoor type Type of Connection Screwed Voltage (V) Three-phase 200Discontinued
- AS ONE Variable speed chemical resistant gear pumpA compact, high-performance, versatile gear pump that uses engineering plastics. It is an integrated type with a speed controller and can be used immediately just by connecting it. It has self-priming ability, high discharge pressure, and stable liquid delivery without pulsation. Uses a highly re... Read MoreMaximum Discharge Pressure (MPa) 0.5 As ONE Part Number 1-8439-01 Voltage (V) AC100 Power Supply AC100V 50 / 60Hz 2P plug Connection R1 / 4 male screwDiscontinued
- Gear-esu NG type gear pump (low speed rotation)Pressure (kg/cm2 ) (Discharge) 3 Material Cast iron Specification With single pulley Without safety valveDiscontinued
- KOSHIN GL pump-Since it has a built-in bypass valve with a relief function, you can use it with confidence. -A fuel transfer pump that can be used from kerosene, light oil, heavy fuel oil A to machine oil and gear oil.・ This pump does not require priming oil. -Suitable for pushing up to high places and long-d... Read MoreNumber of Poles 4Discontinued
- KOSHIN Gear Pump for Oil GL Pump GLB SeriesIt has a built-in bypass valve with a relief function, so you can use it with confidence. A fuel transfer pump that can be used from kerosene, light oil, heavy fuel oil A to machine oil. Suitable for pushing up to high places and long-distance transportation. For transfer of kerosene, light oil, ... Read MoreDischarge rate (L / min) (50 / 60Hz) (1720rpm):55/(1450rpm):46 Shank Diameter (Φmm) (Motor) 24 Performance (Performance curve) 6 Commodity condition * Reasonable (unused / unopened) Regular Pressure (MPa) 0.1~0.5 Opening Diameter D (Φmm) 1 inch [25mm] Power (kW) 1.5 Mass (kg) 18 Suction Head (m) 3 Material (Main Unit) FCDiscontinued