All Category

Compressors / Pneumatic Equipment / Hoses

Compressors, pneumatic equipment and hoses are used to compress air, open and close valves, and transport compressed air. A compressor that compresses air takes air from outside and compresses it in the compressor. The compressed air is used not only for air brushes but also for inflating tires. Pneumatic devices include solenoid valves and cylinders, which open and close by passing electrical signals. In addition, hoses with high cold resistance using polyurethane or high pressure resin are used as air hoses.
View : Grid List
Filter

Items 1 - 40 of 25897

Set Ascending Direction
  1. Air Hose One Touch with Coupler
    MonotaRO Air Hose One Touch with Coupler
    Since it is a one-touch coupler, it can be easily installed. For taking out from a place away from the air source. * Do not use other than the specified fluid. * Do not use at pressure above the standard. * Do not use for any other purpose.
    Operating Temperature Range (℃)  -40~60  Regular Pressure (MPa)  0.78  Maximum Operating Pressure (MPa)  1.47  Air Hose Connection  1/4 one-touch coupler  Outer Diameter (Φmm)  10  Inner Diameter (Φmm)  6.5  Suitable Fluid  Air  Color  Orange  Material  Polyurethane  Material (Coupler)  Steel (chrome plated) 
    Rating:
    85%
    from S$19.99
    Min. 2 days
  2. Toyoron Hose
    TOYOX Toyoron Hose
    [Multi-purpose resin hose] A pressure-resistant braided hose that can be used with various fluids such as water, oil, chemicals, and air. [Transparency] Good transparency allows you to check the fluid for peace of mind. [Law Compliant] RoHS2 compliant for peace of mind. [Wide range of sizes] Pres... Read More
    Operating Temperature Range (℃)  -5~60  Laws / Regulations  Compliant with RoHS2 amended regulations  Material  Soft PVC, reinforcement / polyester yarn 
    Rating:
    92%
    from S$2.69
    Min. 2 days
  3. Line Coupler Branch Fixed Type
    MonotaRO Line Coupler Branch Fixed Type
    Convenient for air collecting piping! For branching air piping. * Do not use for fluids other than air. * Do not use at a pressure higher than the working pressure.
    Maximum Operating Temperature (℃)  -20~80  Maximum Operating Pressure (MPa)  1.5  Suitable Fluid  Air  Material  Iron (chrome plating) + aluminum base  Specification  One-touch type  Type of Connection  One-touch type 
    Rating:
    88%
    from S$26.99
    Min. 2 days
  4. Hose Band Clip Type
    MonotaRO Hose Band Clip Type
    A clip-type hose band that can be easily attached with tools such as pliers. * Do not work with bare hands, but use gloves, pliers, etc.
    Material  Steel  Surface Treatment  Zinc plating 
    Rating:
    89%
    from S$4.49
    Min. 2 days
  5. Socket Coupler (for Internal Threaded)
    MonotaRO Socket Coupler (for Internal Threaded)
    * Do not use for anything other than its intended purpose.
    Operating Temperature Range (℃)  -20~70  Maximum Operating Pressure (MPa)  Dimension D (Φmm)  26.5  Fluid  Air  Type of Connection  Male screw  Socket or Plug  Socket  Material (Main Unit)  Steel (chrome plating) 
    Rating:
    87%
    from S$7.89
    Min. 2 days
  6. Plug Coupler (for Male Threaded)
    MonotaRO Plug Coupler (for Male Threaded)
    When used in combination with the dedicated socket (Monotarou Socket Coupler), the automatic opening / closing valve built into the socket opens and closes according to the attachment / detachment of the plug, so there is no need to operate the original valve each time the plug is attached / deta... Read More
    Fluid  Air  Material (Main Unit)  Steel (chrome plating) 
    Rating:
    89%
    from S$3.19
    Min. 2 days
  7. Socket Coupler (for Hose Connection)
    MonotaRO Socket Coupler (for Hose Connection)
    The automatic open / close valve built into the socket opens and closes according to the plug attachment / detachment, so there is no need to operate the original valve each time the plug is attached / detached. Pneumatic tools, various pneumatic pipes, pneumatic equipment, etc. * Do not use for ... Read More
    Operating Temperature Range (℃)  -20~70  Dimension D (Φmm)  26.5  Fluid  Air  Material (Main Unit)  Steel (chrome plating) 
    Rating:
    84%
    from S$7.89
    Min. 2 days
  8. Tube Fitting Female Straight
    PISCO Tube Fitting Female Straight
    The most standard one-touch fitting used for general pneumatic piping. We have a wide variety of models and are compatible with all types of pneumatic piping. After installation, you can change the take-out angle of the tube. (Connection port shape / Limited to products that combine screws and on... Read More
    Operating Vacuum Pressure (kPa)  -100  Operating Temperature Range (℃)  0~60 (no freezing)  Maximum Operating Pressure (MPa)  Suitable Fluid  Air, water (conditions apply)  Shape  Female straight  Type  Standard type 
    Rating:
    97%
    from S$3.09
    Min. 2 days
  9. Regulator Small Size
    MonotaRO Regulator Small Size
    A small type pressure reducing valve. Keeps the pressure from the compressor stable. With pressure gauge and bracket Decompresses compressed air and supplies constant pressure throughout the pneumatic line * Do not use for any other purpose.
    Pressure Setting Range (MPa)  0.05~0.85  Maximum Operating Pressure (MPa)  0.96  Pipe Connection Diameter  1/4  Maximum Flow Rate (L/min)  1100  Operating Temperature Range (℃)  5~60  Suitable Fluid  Air  Set Pressure Unit  MPa  Type of Thread  Rc  Pressure Gauge Connection Size  Rc1/8  Type of Sign  With bracket  Pressure Gauge  With pressure gauge 
    Rating:
    93%
    from S$31.99
    Min. 2 days
  10. Sunny Hose
    Sunny Hose Company Sunny Hose
    Ideal for transporting the fluid pumped by the pump. If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the size, delivery to private homes may not be... Read More
    Color  Blue  RoHS directive (corresponding to 10 substances)  Correspondence  Material  PVC, polyester fiber  Suitable Fluid  Water 
    Rating:
    85%
    from S$35.99
    Min. 2 days
  11. Automatic Air Reel Auto Air
    NICHIDO IND Automatic Air Reel Auto Air
    It can be easily installed anywhere on the wall or ceiling. It swings 180 degrees so it can be used easily. It is a self-winding airaryl that can be pulled out and used, and pulled out again to be wound up. Comes with a one-touch coupling that is easy to put on and take off. Ideal for factories a... Read More
    Operating Pressure (MPa [kgf/cm2])  1.5[15] 
    Rating:
    66%
    from S$129.90
    Min. 2 days
  12. Auto Air Reel
    TRUSCO Auto Air Reel
    It can be easily installed anywhere on the wall or ceiling. It swings 180 degrees so it can be used easily. It is a self-winding airaryl that can be pulled out and used, and then pulled out again to take up. Ideal for factories and automobile factories. * Please note that the hose may melt when u... Read More
    Operating Pressure (MPa [kgf/cm2])  1.5[15]  Width (mm)  158  Mass (kg)  2.9  Height (mm)  260  Length (mm)  360 
    Rating:
    79%
    from S$259.90
    Min. 2 days
  13. Filter / regulator (SELEX) With auto drain
    CKD Filter / regulator (SELEX) With auto drain
    Compact integration of air filter and regulator * Bracket is not included
    Filtration (μm)  Suitable Fluid  Compressed air  Type of Thread  Rc 
    Rating:
    93%
    from S$129.90
    Min. 2 days
  14. Tube Fitting PP Type Straight
    PISCO Tube Fitting PP Type Straight
    Both the main body material and the threaded part use PP suitable for a clean environment. SUS304 is used for the metal material. It is oil-free. The color of the resin body is clear and the fluid can be confirmed. * When the fluid used is water or other chemicals, be sure to observe the followin... Read More
    Operating Vacuum Pressure (kPa)  -100  Material (Screw)  PP (polypropylene)  Shape  Straight 
    from S$4.89
    Min. 2 days
  15. TAIFUJet Resin air nozzle Flat type (42mm width type)
    IKEUCHI TAIFUJet Resin air nozzle Flat type (42mm width type)
    A powerful air nozzle that ejects double the amount of air from 16 1.0 mm holes. It is a unique flat design that ejects air more evenly. It is an eco-friendly quiet design. Drain and dry. Blow away trash. Air cooling. cleaning. Peeling. Air curtain etc. * Compressor specifications.
    Maximum Operating Pressure (MPa)  0.7  Diameter (Φmm) x Number of Holes  1.0×16  Heat Resistance Temperature (℃)  130  Mass (g)  30  Trusco Part No.  393-8671  Nozzle Width (mm)  42  Air Consumption (NL/min)  440 (at 0.3MPa)  Nozzle Length (mm)  90  Type  Flat  Material  PPS resin  Nozzle Connection  R1/4  Thread Size  R1/4 
    Rating:
    100%
    from S$33.99
    Min. 2 days
  16. Half Union (PP)
    Ushio Lighting Half Union (PP)
    Has excellent chemical resistance and corrosion resistance. Since it is made of plastic, it is cheaper than metal fittings. Can be used in special fields such as food-related and medical-related fields. We contribute widely to air, flood control, electronics, physics and chemistry, painting, wate... Read More
    Material (Main Unit)  PP  Connector Thread Type  Suitable Fluid  Water, air  Shape  half Union 
    Rating:
    100%
    from S$2.49
    Min. 2 days
  17. Standard Fan Nozzle PP Resin
    IKEUCHI Standard Fan Nozzle PP Resin
    Regular Pressure (MPa)  0.3  Type  Fan type 
    Rating:
    100%
    from S$4.59
    Min. 2 days
  18. Coil Hose Blow Gun Set
    TRUSCO Coil Hose Blow Gun Set
    The gun and hose are a set and can be used as they are. (With coupling plug) The flow rate can be easily adjusted by operating the lever at hand. It is a versatile type that can supply air either up or down. It is hard to break and has excellent wear resistance. It has excellent flexibility, elas... Read More
    Nozzle Diameter (mm)  3.5  Nozzle Length (mm)  90  Maximum Operating Pressure (MPa)  0.8 
    from S$67.99
    Min. 2 days
  19. Vacuum Pad (Bellows and Rubber Only) PJG Series Silicon
    CONVUM (Myotoku) Vacuum Pad (Bellows and Rubber Only) PJG Series Silicon
    Bellows type suction pad.
    Operating Temperature Range (℃)  -60~250  Hardness (A / s)  55  Material (Main Unit)  Silicon rubber  Material (pad)  Silicon rubber  Color  Translucent white 
    Rating:
    95%
    from S$7.19
    Min. 2 days
  20. TAIFUJet Resin air nozzle Flat type (24mm width type)
    IKEUCHI TAIFUJet Resin air nozzle Flat type (24mm width type)
    It is an ultra-compact design with a width of 24 mm and a total length of 30 mm while maintaining high striking power and quietness. It can be installed in a narrow space that could not be installed in the past, and air blow is possible in every corner. Made of PPS resin with excellent chemical r... Read More
    Air Consumption (NL/min)  225 (at 0.3MPa)  Width (mm)  24  Overall Length (mm)  30  Trusco Part No.  364-0710  Mass (g)  Type  Flat  Nozzle Connection  R1/8  Thread Size  R1/8 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  21. Flexible fluorine hose (tube type)
    HAKKO Flexible fluorine hose (tube type)
    Since the inner layer is a difluorinated fluororesin (PVDF type), it has excellent chemical resistance. The inner layer of the difluorinated fluororesin has excellent impermeableness to various liquids and gases. * Some chemicals such as ketones may swell or deteriorate.
    Operating Temperature Range (℃)  -20~80  Operating Pressure (MPa)  0~0.6(at 20℃) 0~0.2(at 80℃)  Feature  Chemical resistance  Color  Transparent  Type  Tube type 
    Rating:
    89%
    from S$5.59
    Min. 2 days
  22. Air Duster Gun with Silencer (Low Noise Type)
    CEJN Air Duster Gun with Silencer (Low Noise Type)
    Achieves low noise and energy saving. High quality and safety design. Super lightweight and excellent in durability. Optimal grip and operational efficiency are improved. The silencer is attached directly to the tube. Effectively reduces noise when low noise is required. The silencer nozzle is di... Read More
    Operating Temperature Range (℃)  -20~+60  Maximum Operating Pressure (MPa)  1.6  Connector  1/4 "female thread  Mass (g)  112  Air flow rate (L / min)  500, 190 (star chip)  Minimum Burst Pressure (MPa)  6.4  Noise Level (dB(A))  82  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$74.99
    Min. 2 days
  23. F3000 Series Air Filter (F3000-W~)
    CKD F3000 Series Air Filter (F3000-W~)
    Rating:
    90%
    from S$9.49
    Min. 2 days
  24. Mini + oilless + air compressor
    ZAIRAS Mini + oilless + air compressor
    Oil-less specifications and oil maintenance-free. Compact size: Easy to carry. Space-saving and convenient for storage. Auto pressure function: It is safe because it automatically stops when the pressure in the tank rises to 0.7MPa. It is convenient because it restarts automatically when the pres... Read More
    Restart pressure (MPa)  0.5  Maximum Operating Pressure (MPa)  0.7  Discharge Port Size  1/4 one-touch coupler  Length (mm)  285  Height (mm)  285  Power Consumption (W)  340(50Hz)、320(60Hz)  Width (mm)  350  Tank Capacity (L)  Current (A)  4(50Hz)、3.3(60Hz)  Noise Level (dB)  77(50Hz)、81(60Hz)  Mass (kg)  8.9  Voltage (V)  AC100  Cable Length (m)  About 2  Lubrication System  Oilless  Included Accessories  One-touch coupler (installed)  Type  Small  Discharge Air Volume (L/min)  [At 0.6 MPa] 13 (50 Hz), 15 (60 Hz) 
    Rating:
    60%
    from S$329.90
    Min. 6 days
  25. Arashi DAISEN Airduster Guns
    DAISEN Arashi DAISEN Airduster Guns
    Adopts the highest level air nozzle technology "Air intermittent wave". Cleaning and cleaning of various filters, draining, draining of uneven parts on the back surface, cleaning of machine tools, deburring, polishing powder removal, draining, etc.
    Mass (g)  240  Withstand Pressure (MPa)  Operating Temperature (℃)  5~60  Material  Aluminum  Suitable Fluid  Compressed air 
    Rating:
    55%
    from S$79.99
    Min. 2 days
  26. Ultralight spiral hose (with blow gun)
    CHIYODA TSUSHO Ultralight spiral hose (with blow gun)
    The blow gun is installed as standard and can be used immediately after purchase. The hose has been made slimmer and the hose mass has been reduced by 25% (compared to our company). Highly elastic polyurethane material is used to achieve excellent springiness and durability. Various air piping. F... Read More
    Hose Inner Dia.xOuter Dia. (mm)  (Coil hose) 5 x 7  Fluid Temperature (℃)  -5~60  Maximum Operating Pressure (MPa)  0.8  Mass (g/set)  288  Nozzle Diameter (Φmm)  3.5  Trusco Part No.  376-1754  Maximum working size (m)  Inner Diameter (Φmm)  Outer Diameter (Φmm)  Nozzle Length (mm)  90  Suitable Fluid  Air  Color  Light green  Fitting  R1/4・C4P-5H-S 
    Rating:
    100%
    from S$69.99
    Min. 2 days
  27. Mini air filter
    KINKI FACTORY Mini air filter
    Operating Pressure Range (MPa)  0.7~1  Maximum Operating Pressure (MPa)  Withstand Pressure (MPa)  1.5  Mass (g)  106  Width (mm)  41  Overall Length (mm)  89  Type of Thread  G、Rc  Connector Diameter  Inlet G1 / 4, Exit RC1 / 4 
    Rating:
    84%
    from S$35.99
    Min. 2 days
  28. UMC urethane coil tube (multi-coil)
    NITTA UMC urethane coil tube (multi-coil)
    This is a coiled urethane tube "U2". A coil tube that enables multi-piping by welding multiple tubes.
    Negative Pressure Performance (kPa)  -101.294  Operating Temperature Range (℃)  -40~+80  Maximum Operating Pressure (MPa)  0.8(at20℃)  Dimension B (mm)  100  Dimension A (mm)  350  Suitable Fluid  Air  Material  Urethane 
    Rating:
    100%
    from S$33.99
    Min. 2 days
  29. Dust filter for bebicon
    Hitachi Industrial Equipment Systems Dust filter for bebicon
    Approx. Mass (kg)  0.7  Outer Dimensions (mm)  138×115×217  Filtration Area (cm2 457  Connector Diameter  PT1 
    Rating:
    93%
    from S$129.90
    Min. 2 days
  30. Ball joint made of SUS303
    IKEUCHI Ball joint made of SUS303
    Accurate alignment is possible after piping. It is ideal when you want to install at an angle and when you want to change the orientation each time. The angle can be adjusted while spraying up to a pressure of 0.3MPa. It does not require an O-ring and can be fixed by hand tightening. It is less t... Read More
    Offset Angle (°)  Changeable angle / 50 (25 for each side)  Material  Stainless steel 
    Rating:
    80%
    from S$129.90
    Min. 2 days
  31. Jet Nozzle
    JOPLAX Jet Nozzle
    Since it has a structure that reduces the noise generated during air blowing and controls air diffusion, there is little energy loss and blowing to the work can be performed efficiently. There are two types, E type (flat type) and R type (round type).
    Regular Working Pressure (MPa)  0.98 or less  Operating Ambient Temperature (℃)  0~50  Discharge Diameter (Φmm)  1 x 16 holes  Suitable Fluid  Air  Connection  G (PF) 1/4 male screw  Type  Nozzle 
    from S$69.99
    Min. 2 days
  32. Mini tank
    AIRREX (Anest Iwata) Mini tank
    "AIRREX" is Anest Iwata's DIY brand. If you connect it to an automobile pump, you can paint with an airbrush without electricity or batteries. When connected to a compressor, a stable supply of air can be achieved by preventing pulsation. Painting quality is improved by removing dra... Read More
    Air Pressure (MPa)  (Maximum) 0.45  Mass (g)  1800  Tank Capacity (L)  Dimensions, Width W x Depth D x Height H (mm)  290×150×190  Connector Diameter  G1 / 8 (S thread) 
    from S$159.90
    Min. 2 days
  33. compressor
    AIRTEX compressor
    001R2 is recommended for those who want to adjust the strength (pressure) of the air. Those who want to paint a model with an airbrush in earnest. Also recommended for those who do body art.
    Maximum Operating Pressure (MPa)  0.38  Power Consumption (W)  115  Dimensions, Width W x Depth D x Height H (mm)  270 x 145 x 225 (excluding handle)  Rated Time (minutes)  30  Mass (kg)  4.2  Discharge Air Volume (L/min)  About 20  Voltage (V)  Home / Single phase 100  Compression method  Piston type  Connection Size 
    Rating:
    100%
    from S$379.90
    Min. 2 days
  34. Oilless Mini Air Compressor
    H&H Oilless Mini Air Compressor
    With an oilless compressor discharge pressure adjustment function that does not require troublesome lubrication or oil change. Ideal for hobby leisure such as airbrush / tacker and inflating rubber balls.
    Control Pressure (MPa)  0.8 (about 8 kg / cm 2 Maximum Operating Pressure (MPa)  1 (about 10 kg / cm 2 Length (mm)  145  Rated Time (minutes)  15  Height (mm)  200  Width (mm)  360  Frequency (Hz)  50/60  Voltage (V)  AC100  Mass (kg)  About 3.7 
    from S$359.90
    Min. 2 days
  35. New type curl hose
    MUROMOTO TEKKO New type curl hose
    The coil outer diameter is 28 mm. A urethane coil hose that is lightweight and has excellent elasticity and flexibility. It also has excellent chemical resistance. Used for cylinder equipment, spray guns, and air tools of various industrial machines.
    Straight part (mm)  (A)230、(B)100  Fluid Temperature (℃)  -10~70  Operating Pressure (MPa)  0.7  Wall Thickness (mm)  1.5  Coil diameter (mm)  28  Inner Diameter (Φmm)  Hose Inner Dia.xOuter Dia. (mm)  5×8  Outer Diameter (Φmm)  Feature  Chemical resistance  Suitable Fluid  Compressed air  Color  Light green  Material  Polyurethane (PU)  Fitting  With G1 / 4 female thread on both ends 
    from S$67.99
    Min. 2 days
  36. Separator element
    Hitachi Industrial Equipment Systems Separator element
    Model OSP-11VA2, OSP-11VAR2, OSP-11VA3, OSP-11VAR3, OSP-11M5A2, OSP-11M5AR2, OSP-11M6A2, OSP-11M6AR2, OSP-11M5AN, OSP-11M5ANR, OSP-11M6AN, OSP-11M6ARN, OSP -11VAN, OSP-11VARN, OSP-11M5AN2, OSP-11M5ARN2, OSP-11M6AN2, OSP-11M6ARN2, OSP-11VAN2, OSP-11VARN2, OSP-15VA2, OSP-15VAR2, OSP-15S5A2, OSP-15S... Read More
    from S$339.90
    Min. 2 days
  37. Air coil hose
    WTB Air coil hose
    The metal fittings on both ends of the hose rotate universally. A fitting type that is easy to remove. Work efficiency is improved. For general production factories.
    Maximum Operating Pressure (MPa)  1.2  Material  Polyurethane  Outer Diameter (Φmm)  Hose Connection  Plug x G1 / 4  Inner Diameter (Φmm) 
    Rating:
    60%
    from S$69.99
    Min. 2 days
  38. Pilot operated 5-port valve Selex valve 4KB2 series
    CKD Pilot operated 5-port valve Selex valve 4KB2 series
    High reliability: Newly designed soft spool enhances reliability. Long life: A long life is achieved by using a newly developed packing with excellent wear resistance. Responsiveness: The newly developed special packing stabilizes the responsiveness at the time of initial movement.
    Ambient Temperature (℃)  -5~50  Maximum Operating Pressure (MPa)  0.7  Assured Pressure Resistance (MPa)  1.05  Effective Section Area (mm2 14  Response Time  30 ms or less  Shock (m/s2 300 or less  Temperature Rise  43℃  Number of Ports  Fluid Temperature (℃)  5~50  Material (Body)  Aluminum alloy die casting  Heat Resistance Class  B (Mold coil)  Suitable Fluid  Compressed air  Protection Class  Dust proof  Wire Connection  Grommet lead wire  Manual Operation Type  Non-locking manual device  Valve Type  Pilot type soft spool valve  Type  Sub-plate piping type  Lubrication  Unnecessary  Vibration (m/s2 less than 50  Rated Voltage Fluctuation Range  ±10% 
    Rating:
    80%
    from S$129.90
    Min. 2 days
  39. Mini air duster increase nozzle
    EARTH MAN Mini air duster increase nozzle
    With a specially shaped nozzle that takes in air, the air volume is increased by about 3 times. With a carabiner that is convenient to carry. For blowing off dust, moisture, cutting debris, etc.
    Maximum Operating Pressure (MPa)  0.6  Plug mounting screw  G1/4(PF1/4)  Nozzle Fitting Size  G1/8(PF1/8) 
    Rating:
    80%
    from S$27.99
    Min. 2 days
  40. Tube fitting cross A
    BeHAUS Tube fitting cross A
    Three branches are possible from one pipe. The tube connection is one-touch attachment / detachment for easy piping. The lock claw grips the outside of the tube evenly. As a flow path branch of tube piping ・ As a connection between tubes
    Maximum Operating Pressure (MPa)  0.9  Suitable Fluid  Air  RoHS directive (corresponding to 10 substances)  Correspondence  Shape  Cross A 
    from S$15.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 25897

Set Ascending Direction