Air Cylinders
An air cylinder is a device in which a piston is built into a cylinder and moves left and right and up and down by flowing working air. Accurate reciprocation enables positioning of products in combination with work robots. The parallel hand is used to hold the product between two claws that move with a cylinder and carry it to a specified position. There are various types of air cylinders such as 20 to 100mm as standard sizes and strokes from 25 to 300mm. The gripping force of the parallel hand claws differs from the model depending on what is being sandwiched, and there are several types of strokes, so you can select the model that suits your usage conditions.
Other Related Pages
- AirTAC Hitoyama Knuckle JointMounting Bracket (Installation) Single knuckle joint RoHS directive (corresponding to 10 substances) Correspondence
- KOGANEI Rodless cylinder ORGA series ORGA20X600 seriesIn addition to the mounting space with a cylinder diameter of Φ16 to 50 1/2, a slit type that minimizes the overall length and height. One-sided piping is possible, and port arrangements with various piping directions.Stroke (mm) 600 Cylinder Diameter (Φmm) 20 Type of Acting Double actingfrom S$869.90Min. 5 days
- KOGANEI Dyna cylinder double acting DDA125X700 seriesCylinder diameter Φ32-125 With abundant series configurations and mounting types that comply with ISO standards, it is synonymous with medium-sized tie rod cylinders.Type of Acting Double acting Cylinder Diameter (Φmm) 125 Stroke (mm) 700from S$879.90Min. 5 days
- KOGANEI Standard Slim Cylinder Double Acting TypeUses durable piston packing. The sensor switch can be retrofitted. High mounting accuracy and mounting work.Operating Temperature Range (℃) 0~70 Suitable Fluid Air Mounting Basic type Type of Acting Double acting single rod Type General cylinder Specification Slim cylinder Main Unit Type Standard Lubrication Unnecessary Rod end screw Without bracket
- KOGANEI Pen cylinder Double acting standard cylinderA pen cylinder used in production lines in a wide range of industries due to its small size and ease of use.Operating Temperature Range (℃) 0~70 Assured Pressure Resistance (MPa) 1.05 Operating speed range (mm / s) 50~750 Suitable Fluid Air head cover piping Axial piping Type of Acting Double acting single rod Type General cylinder Piping Connection Size M5×0.8 Cushioning Rubber bumper method Main Unit Type Standard Specification Standard pen cylinder Lubrication Unnecessary Rod end screw Without bracketfrom S$39.99Min. 2 days
- AirTAC Thin CylinderJIS standard hard anodized body, improved corrosion resistance and durability Bidirectional seals, equipped with storage function Thin and space-saving Convenient sensor switch can be mounted Various mounting support bracketsOperation Piston Speed (mm/s) 30~500 Suitable Fluid Air RoHS directive (corresponding to 10 substances) Correspondencefrom S$16.99Min. 18 days
- KOGANEI Reed sensor switch CSLead Wire VCT0.3SQ × 2 cores × 1500mm Ambient Temperature (℃) 0~60 Shock resistance 294.2m / s 2 (non-repetitive) Storage Temperature Range (℃) -10~70 Mass (g) 60 Wiring Connection 2-wire type
- AirTAC Fitting unit kitRoHS directive (corresponding to 10 substances) Correspondence
- KOGANEI Twin rod cylinder B series double actingThe square style, compact design that does not require a guide, and the direct mount are effective for downsizing mechanical devices!Stroke adjustment range (mm) -5~0 Operating Temperature Range (℃) 0~60 Assured Pressure Resistance (MPa) 1.05 Operating speed range (mm / s) 100~500 Suitable Fluid Air Main Unit Type Block type Type of Acting Double acting single rod Type General cylinder Piping Connection Size M5×0.8 Cushioning Rubber bumper method Mounting Side mount Specification Twin rod cylinder Lubrication Unnecessaryfrom S$149.90Min. 2 days
- KOGANEI Cylinder rod endBack up the cylinder function with supple link motion! Maintenance-free because it is a non-lubricated type by using a fluororesin liner.Material (Ball) Bearing steel (chrome plating) Material (Main Unit) Carbon steel (galvanized) Material (Lining) Fluorine resin
- KOGANEI Pen cylinder Extrusion single acting standard cylinderA pen cylinder used in production lines in a wide range of industries due to its small size and ease of use.Minimum Operating Pressure (MPa) 0.15 Operating Temperature Range (℃) 0~70 Assured Pressure Resistance (MPa) 1.05 Operating speed range (mm / s) 50~750 Suitable Fluid Air head cover piping Axial piping Mounting Basic type Type of Acting Extrusion single acting single rod Type General cylinder Piping Connection Size M5×0.8 Cushioning Rubber bumper method Main Unit Type Standard Specification Standard pen cylinder Lubrication Unnecessary Rod end screw Without bracket
- CKD SCA2 series SELEX cylinder Packing set* Cylinder body is not included.Type parts
- KOGANEI Standard slim cylinder bracket Foot bracketSpecification Foot bracketfrom S$2.59Min. 2 days
- KOGANEI Reed Sensor Switch CS□M□* Band is not included.Ambient Temperature (℃) 0~60 Indicator Lamp Red LED indicator lights when ON Leakage Current (mA) 0 Shock resistance 294.2m / s 2 (non-repetitive) Wiring Connection 2-wire type Response Time 1ms MAX. Specification [Contact protection measures] Required Storage Temperature Range (℃) -10~70from S$32.99Min. 2 days
- KOGANEI Twin rod cylinder double acting TBDA10 seriesCylinder diameter Φ10-32 A unique rotation-less cylinder that compactly integrates two cylinders.Cylinder Diameter (Φmm) 10 Type of Acting Double actingfrom S$169.90Min. 2 days
- CKD Compact cylinder SSD seriesThe super compact series is the result of further space saving of the ultra-thin compact cylinder, which is ideal for short stroke applications such as clamps and press fittings. In particular, the detection switch is designed to be neatly embedded in the groove of the main body, eliminating the ... Read Morefrom S$38.99Min. 2 days
- CKD Tight cylinder CMK2 series (CMK2-00-20~)Among general cylinders, this series has a medium diameter (Φ20 to 40 mm), and is oil-free, highly corrosion-resistant, and has a long service life. ●This is a caulking type cylinder with various options such as bellows as a series option and change of rod material. ●Cylinder with improved corros... Read More
- KOGANEI Jig cylinder C series double actingThe abundant series configuration meets a variety of needs that far surpass conventional thin cylinders. The appearance shape after mounting the sensor switch does not protrude, and it can be easily mounted in a narrow space.Operating Pressure Range (MPa) 0.1~1.0 Operating Temperature Range (℃) 0~60 Assured Pressure Resistance (MPa) 1.5 Operating speed range (mm / s) 30~500 Suitable Fluid Air Mounting Basic type Main Unit Type Block type Type of Acting Double acting single rod Type General cylinder Cushioning Rubber bumper method Lubrication Unnecessary
- KOGANEI Solid State Sensor Switch ZE135□/155□/235□/255□Storage Temperature Range (℃) -10~70 Ambient Temperature (℃) 0~60 Response Time 1ms MAX. Shock resistance 294.2m / s 2 (non-repetitive) Indicator Lamp Red LED indicator lights when ONfrom S$35.99Min. 2 days
- KOGANEI Multi-mount cylinder double acting BDA seriesCylinder diameter Φ6 to 16 Square & compact body and mounting bracket realize various mounting. Rotation-less type is also available, and high non-rotation accuracy meets various needs.Type of Acting Double actingfrom S$39.99Min. 2 days
- KOGANEI Reed sensor switch ZE101 □ ・ 102 □ ・ 201 □ ・ 202 □Shock resistance 294.2m / s 2 (non-repetitive) Ambient Temperature (℃) 0~60 Load Voltage (V) DC10~28、AC85~115 Leakage Current (mA) 0 Storage Temperature Range (℃) -10~70 Wiring Connection 2-wire type Response Time 1ms MAX. Specification [Contact protection measures] Required Load current (mA) DC5~40、AC5~20 Indicator Lamp Red LED indicator lights when ON
- TAIYO Pneumatic cylinder 10S-1SDSeries 10S-1 Type of Acting Double acting / single rod type Type of Mount / Support SD (basic type) Cushioning Yes
- KOGANEI Solid state sensor switch ZG530 □ ・ 553 □Storage Temperature Range (℃) -10~70 Ambient Temperature (℃) 0~60 Response Time 1ms MAX. Shock resistance 294.2m / s 2 (non-repetitive) Indicator Lamp Red LED indicator lights when ON
- AirTAC Drive assist (rod end bracket) ball jointMounting Bracket Ball joint RoHS directive (corresponding to 10 substances) Correspondencefrom S$6.69Min. 2 days
- KOGANEI Cylinder jointScrew size M3 to M26 Ideal for aligning the axis and parallelism of the cylinder and workpiece. The installation time is greatly reduced. Equipped with a dust seal for a simple appearance.
- AirTAC Cylinder with guide TCL / TCM seriesJIS standard. Two types of bearings according to the application: Ball bush: Lifter, pusher and applicable to manufacturing processes that require low friction. Plain bearing: The lateral load resistance is more than twice that of the conventional cylinder (stopper cylinder). Ideal for lateral lo... Read MoreSuitable Fluid Air RoHS directive (corresponding to 10 substances) Correspondence Type of Acting Double acting Built-in magnet availability Includedfrom S$43.99Min. 18 days
- KOGANEI Knock cylinder Extrusion single actingCylinder diameter Φ6 ~ 16 Short body and various mountings realize simplification of mechanical equipment.Type of Acting Single acting push typefrom S$25.99Min. 13 days
- TAIYO Pneumatic cylinder 10Z-3SD25NInner Diameter (Φmm) 25 Cylinder Inner Diameter (Φmm) 25 Type of Acting Double acting Cushioning With cushion pad Type of Mount / Support SD (basic type) Series 10Z-3from S$119.90Min. 7 days
- KOGANEI Slim cylinder double acting SUS specificationCylinder diameter Φ16-63 High quality and highly reliable design using stainless steel tube is the standard for small and medium size cylinders. A rich lineup of 21 variations.Type of Acting Double actingfrom S$169.90Min. 2 days
- KOGANEI Standard slim cylinder bracket Eye bracketSpecification Eye bracketfrom S$8.69Min. 2 days
- CKD CMA2 Series Micro Cylinder (CMA2-00 ~)Type of Acting Double acting / single rod type
Filter by categories