Round Type Air Cylinders
Other Related Pages
- KOGANEI Pen cylinder Extrusion single acting standard cylinderA pen cylinder used in production lines in a wide range of industries due to its small size and ease of use.Specification Standard pen cylinder Mounting Basic type Type General cylinder Operating Temperature Range (℃) 0~70 Cushioning Rubber bumper method Type of Acting Extrusion single acting single rod Suitable Fluid Air Main Unit Type Standard Assured Pressure Resistance (MPa) 1.05 Minimum Operating Pressure (MPa) 0.15 Lubrication Unnecessary Piping Connection Size M5×0.8 Rod end screw Without bracket head cover piping Axial piping
- CKD Tight cylinder CMK2 series (CMK2-00-20~)Among general cylinders, this series has a medium diameter (Φ20 to 40 mm), and is oil-free, highly corrosion-resistant, and has a long service life. ●This is a caulking type cylinder with various options such as bellows as a series option and change of rod material. ●Cylinder with improved corros... Read More
- TAIYO Pneumatic cylinder 10Z-3SD25NCylinder Inner Diameter (Φmm) 25 Type of Mount / Support SD (basic type) Inner Diameter (Φmm) 25 Cushioning With cushion pad Series 10Z-3 Type of Acting Double actingfrom S$119.90Min. 12 days
- TAIYO Pneumatic cylinder 10Z-3SD32NCylinder Inner Diameter (Φmm) 32 Type of Mount / Support SD (basic type) Inner Diameter (Φmm) 32 Cushioning With cushion pad Series 10Z-3 Type of Acting Double actingfrom S$139.90Min. 12 days
- TAIYO Pneumatic cylinder 10Z-3SD20NCylinder Inner Diameter (Φmm) 20 Type of Mount / Support SD (basic type) Inner Diameter (Φmm) 20 Cushioning With cushion pad Series 10Z-3 Type of Acting Double actingfrom S$97.99Min. 12 days
- TAIYO Pneumatic cylinder 10Z-3SD40NCylinder Inner Diameter (Φmm) 40 Type of Mount / Support SD (basic type) Inner Diameter (Φmm) 40 Cushioning With cushion pad Series 10Z-3 Type of Acting Double actingfrom S$179.90Min. 2 days
- New-Era Air Cylinder PN SeriesSpace saving: Due to the extremely short overall length and ultra-small size, it can be installed in a small space. Simplified installation: Can be directly attached to jig panels, etc. with screws on the outer circumference of the main body. Piping is neat: Since the piping port is provided behi... Read MoreType General cylinder Type of Sign Overall screw thread type Suitable Fluid Air Main Unit Type Round type Assured Pressure Resistance (MPa) 1.03from S$29.99Min. 42 days
- TAIYO Pneumatic cylinder 10Z-3SK20NCylinder Inner Diameter (Φmm) 20 Type of Mount / Support SK (Clevis cut type / Basic type) Inner Diameter (Φmm) 20 Cushioning With cushion pad Series 10Z-3 Type of Acting Double actingfrom S$97.99Min. 8 days
- KOGANEI Pen cylinder seriesThe energy of compressed air is realized as a concrete force such as linear motion and sway. Cylinder diameter Φ2.5 to 16 All models are non-ion standard compatible. A total of 17 variations, from double-acting / single-acting types to those with a stroke adjustment mechanism.Mounting Basic type Type General cylinder Operating Temperature Range (℃) 0~70 Cushioning Fixed type (rubber bumper method) Operating Pressure Range (MPa) 0.1~0.7 Type of Acting Double acting single rod Suitable Fluid Air Main Unit Type Standard Assured Pressure Resistance (MPa) 1.05 Lubrication Unnecessary Piping Connection Size M5×0.8 Rod end screw Without bracketfrom S$58.99Min. 12 days
- CKD CMK2 Series Tight Cylinder (CMK2-CC1 ~)Type of Acting Double acting type with air cushionfrom S$86.99Min. 17 days
- CKD CKV2 Series Small Cell Cylinder (CKV2-T ~)Type parts Type of Acting Double actingfrom S$10.99Min. 10 days
- CKD CMK2 Series Tight Cylinder (CMK2-CT ~)Type of Acting Double acting type with air cushionfrom S$129.90Min. 18 days
- KOGANEI Twist Cylinder BracketThe energy of compressed air is realized as a concrete force such as linear motion and sway. Cylinder diameter Φ16-40 One action, the rod rotates 90 degrees at the same time as going straight. Space-saving design with slim body and centralized piping in one place. Highly versatile single-rod, dou... Read Morefrom S$17.99Min. 9 days
- TAIYO Pneumatic cylinder 10Z-3SK25NCylinder Inner Diameter (Φmm) 25 Type of Mount / Support SK (Clevis cut type / Basic type) Inner Diameter (Φmm) 25 Cushioning With cushion pad Series 10Z-3 Type of Acting Double actingfrom S$119.90Min. 12 days
- TAIYO Pneumatic cylinder 10Z-3LB32NCylinder Inner Diameter (Φmm) 32 Type of Mount / Support LB (Axial foot type) Inner Diameter (Φmm) 32 Cushioning With cushion pad Series 10Z-3 Type of Acting Double actingfrom S$149.90Min. 12 days
- TAIYO Pneumatic cylinder 10Z-3SP40NCylinder Inner Diameter (Φmm) 40 Type of Mount / Support SP (Rear port type / Basic type) Inner Diameter (Φmm) 40 Cushioning With cushion pad Series 10Z-3 Type of Acting Double actingfrom S$179.90Min. 11 days
- CKD Compact cylinder CMK2 series Single clevis integrated type (CMK2-CC-20~)Among general cylinders, this series has a medium diameter (Φ20 to 40 mm), and is oil-free, highly corrosion-resistant, and has a long service life. A caulking type cylinder with a wide variety of options, such as a series option with bellows and a change in rod material. This cylinder uses stain... Read MoreTube Inner Diameter (Φmm) 20from S$67.99Min. 5 days
- CKD Tight cylinder CMK2 series (CMK2-00-40~)Among general cylinders, this series has a medium diameter (Φ20 to 40 mm), and is oil-free, highly corrosion-resistant, and has a long service life. ●This is a caulking type cylinder with various options such as bellows as a series option and change of rod material. ●Cylinder with improved corros... Read More
- CKD CMK2 Series Tight Cylinder (CMK2-SR ~)Type of Acting Single acting type / Extrusion typefrom S$199.90Min. 10 days
- CKD CMK2 Series Tight Cylinder (CMK2-S ~)Type of Acting Single acting type / Extrusion typefrom S$159.90Min. 10 days
- TAIYO Pneumatic cylinder 10Z-3SK40NCylinder Inner Diameter (Φmm) 40 Type of Mount / Support SK (Clevis cut type / Basic type) Inner Diameter (Φmm) 40 Cushioning With cushion pad Series 10Z-3 Type of Acting Double actingfrom S$179.90Min. 12 days
- CKD CMK2 Series Tight Cylinder (CMK2-C-CA ~)Type of Acting Double acting type with air cushionfrom S$129.90Min. 13 days
- CKD Tight cylinder CMK2 series single clevis type (CMK2-CA-25~)Among general cylinders, this series has a medium diameter (Φ20 to 40 mm), and is oil-free, highly corrosion-resistant, and has a long service life. A caulking type cylinder with a wide variety of options, such as a series option with bellows and a change in rod material. This cylinder uses stain... Read Morefrom S$77.99Min. 5 days
- KOGANEI Clean Equipment Pen Cylinder PBDA SeriesThe energy of compressed air is realized as a concrete force such as linear motion and sway. Cylinder diameter Φ6 to 16 Clean specification pen cylinder. Lineup of double-acting type and extrusion single-acting type.Specification Pen cylinder Mounting Basic type Type General cylinder Operating Temperature Range (℃) 0~70 Cushioning Rubber bumper method Type of Acting Double acting single rod Suitable Fluid Air Main Unit Type Standard Assured Pressure Resistance (MPa) 1.05 Lubrication Unnecessary Piping Connection Size M5×0.8 Rod end screw With I-type knucklefrom S$7.69Min. 8 days
- KOGANEI Pen cylinder seriesThe energy of compressed air is realized as a concrete force such as linear motion and sway. Cylinder diameter Φ2.5 to 16 All models are non-ion standard compatible. A total of 17 variations, from double-acting / single-acting types to those with a stroke adjustment mechanism.Specification Standard pen cylinder Mounting Basic type Type General cylinder Operating Temperature Range (℃) 0~70 Type of Acting Double acting single rod Suitable Fluid Air Main Unit Type Standard Assured Pressure Resistance (MPa) 1.05 Lubrication Unnecessary Piping Connection Size M5×0.8 Rod end screw Without bracketfrom S$3.89Min. 8 days
- CKD CMK2 Series Tight Cylinder (CMK2-MR ~)Type parts Type of Acting Double actingfrom S$11.99Min. 10 days
- KOGANEI Twist cylinderThe energy of compressed air is realized as a concrete force such as linear motion and sway. Cylinder diameter Φ16-40 One action, the rod rotates 90 degrees at the same time as going straight. Space-saving design with slim body and centralized piping in one place.Type of Acting Double actingfrom S$249.90Min. 11 days
- TAIYO Pneumatic cylinder 10Z-3SP25NCylinder Inner Diameter (Φmm) 25 Type of Mount / Support SP (Rear port type / Basic type) Inner Diameter (Φmm) 25 Cushioning With cushion pad Series 10Z-3 Type of Acting Double actingfrom S$119.90Min. 11 days
- KOGANEI Pen cylinder seriesThe energy of compressed air is realized as a concrete force such as linear motion and sway. Cylinder diameter Φ2.5 to 16 All models are non-ion standard compatible. A total of 17 variations, from double-acting / single-acting types to those with a stroke adjustment mechanism.Specification Multi-position standard pen cylinder Mounting Basic type Type General cylinder Operating Temperature Range (℃) 0~70 Cushioning Fixed type (rubber bumper method) Operating Pressure Range (MPa) 0.15~0.7 Type of Acting Double acting single rod Suitable Fluid Air Main Unit Type Standard Assured Pressure Resistance (MPa) 1.05 Lubrication Unnecessary Piping Connection Size M5×0.8 Rod end screw Without bracketfrom S$149.90Min. 14 days
- TAIYO Pneumatic cylinder 10Z-3LB20NCylinder Inner Diameter (Φmm) 20 Type of Mount / Support LB (Axial foot type) Inner Diameter (Φmm) 20 Cushioning With cushion pad Series 10Z-3 Type of Acting Double actingfrom S$109.90Min. 11 days
- KOGANEI Pen cylinder seriesThe energy of compressed air is realized as a concrete force such as linear motion and sway. Cylinder diameter Φ2.5 to 16 All models are non-ion standard compatible. A total of 17 variations, from double-acting / single-acting types to those with a stroke adjustment mechanism.Specification Dual stroke standard pen cylinder Type General cylinder Operating Temperature Range (℃) 0~70 Cushioning Fixed type (rubber bumper method) Type of Acting Double acting single rod Suitable Fluid Air Main Unit Type Standard Assured Pressure Resistance (MPa) 1.05 Lubrication Unnecessary Piping Connection Size M5×0.8 Rod end screw Without bracketfrom S$119.90Min. 12 days
- CKD CMK2 Series Tight Cylinder (CMK2-CB ~)Type of Acting Double acting type with air cushionfrom S$67.99Min. 16 days
- TAIYO Pneumatic cylinder 10Z-3TK40NCylinder Inner Diameter (Φmm) 40 Type of Mount / Support TK (Clevis Cut / Rod Trunnion) Cushioning With cushion pad Series 10Z-3 Type of Acting Double actingfrom S$199.90Min. 11 days
- KOGANEI Pen cylinder seriesThe energy of compressed air is realized as a concrete force such as linear motion and sway. Cylinder diameter Φ2.5 to 16 All models are non-ion standard compatible. A total of 17 variations, from double-acting / single-acting types to those with a stroke adjustment mechanism.Specification Standard pen cylinder Type General cylinder Operating Temperature Range (℃) 0~70 Type of Acting Single acting single rod Suitable Fluid Air Main Unit Type Standard Assured Pressure Resistance (MPa) 1.05 Lubrication Unnecessary Piping Connection Size M5×0.8 Rod end screw Without bracketfrom S$35.99Min. 12 days
- CKD CMK2 Series Tight Cylinder (CMK2-F ~)Type of Acting Double acting / slow speed typefrom S$99.90Min. 10 days
- TAIYO Pneumatic cylinder 10Z-3SD63BCylinder Inner Diameter (Φmm) 63 Type of Mount / Support SD (basic type) Inner Diameter (Φmm) 63 Cushioning With cushion Series 10Z-3 Type of Acting Double actingfrom S$379.90Min. 12 days
- TAIYO Pneumatic cylinder 10Z-3SD50BCylinder Inner Diameter (Φmm) 50 Type of Mount / Support SD (basic type) Inner Diameter (Φmm) 50 Cushioning With cushion Series 10Z-3 Type of Acting Double actingfrom S$329.90Min. 11 days
- KOGANEI Clean Equipment Pen Cylinder PBDA SeriesThe energy of compressed air is realized as a concrete force such as linear motion and sway. Cylinder diameter Φ6 to 16 Clean specification pen cylinder. Lineup of double-acting type and extrusion single-acting type. A dust collection port is provided on the rod cap to reduce external dust genera... Read MoreSpecification Standard pen cylinder Cylinder Inner Diameter (Φmm) 16 Type General cylinder Operating Temperature Range (℃) 0~70 Cushioning Rubber bumper method Operating Pressure Range (MPa) 0.06~0.7 Type of Acting Double acting single rod Suitable Fluid Air Main Unit Type Standard Assured Pressure Resistance (MPa) 1.05 Lubrication Unnecessary Piping Connection Size M5×0.8 Rod end screw Without bracketfrom S$14.99Min. 8 days