Hose Reels
A hose reel is an instrument that winds and stores a long hose. You can pull out the hose as long as necessary, or you can easily wind it up and store it after use. For air hose reels, an air tool driven with compressed air is attached to the tip of the hose, pulled out during use, and then released after use. use. There are different types depending on the weight that can be rolled up, so choose the best one.
Other Related Pages
- NICHIDO IND Automatic Air Reel Auto AirIt can be easily installed anywhere on the wall or ceiling. It swings 180 degrees so it can be used easily. It is a self-winding airaryl that can be pulled out and used, and pulled out again to be wound up. Comes with a one-touch coupling that is easy to put on and take off. Ideal for factories a... Read MoreOperating Pressure (MPa [kgf/cm2]) 1.5[15]
- TRUSCO Auto Air ReelIt can be easily installed anywhere on the wall or ceiling. It swings 180 degrees so it can be used easily. It is a self-winding airaryl that can be pulled out and used, and then pulled out again to take up. Ideal for factories and automobile factories. * Please note that the hose may melt when u... Read MoreOperating Pressure (MPa [kgf/cm2]) 1.5[15] Width (mm) 158 Mass (kg) 2.9 Height (mm) 260 Length (mm) 360
- MonotaRO Air Hose Reel Spring Rewinding TypePull out the air hose to use it, and pull it out again to activate the take-up function. It can be mounted on the wall, ceiling, etc. The main body metal fittings can be swung 180 degrees. For air work in production factories, automobile maintenance factories, painting factories, etc. ※※ Please d... Read MoreMaterial (Cover) (Main body)Resin Regular Pressure (MPa) 1.5 Connect Fitting (Secondary) 1/4 female one-touch coupler Connect Fitting (Primary) 1/4 male coupler Dimensions, Width W x Height H x Depth D (mm) 320×282×142 Material (Hose) PU (with net)
- MonotaRO Air Drum with Hand Cranck 30m HoseSince it is a turntable type, it is convenient for handling the hose. It can be easily connected with a one-touch coupler. * Do not use for anything other than its intended purpose.Hose Length (m) (Drum) 30, (Air intake side) 1 Maximum Pressure (MPa[kgf/cm2]) 1.47[15] Air Hose Connection 1/4 coupler Dimensions, Width W x Height H x Depth D (mm) 330×355×255 Hose Inner Dia.xOuter Dia. (mm) 6.5×10 Mass (kg) 7.0 Material (Hose) Polyurethane resin
- HATAYA Empty reelIdeal for winding various cords, cables, hoses, etc. * Empty reels are for winding only. It cannot be connected to a power source or air source.
- SANKYO REELS TRIENS Air Hose Reel S-seriesThe most versatile hose size and length. Proven polyurethane hose specifications. A size that pursues ease of use. Ideal for compact spaces. Easy to use joints. SUS protector standard equipment. Can be installed on the wall. * The primary side is not a limber hose.Overall Length (m) (Hose) 10 Length (m) (Primary joint hose) 0.8 Maximum Operating Pressure (MPa) 1.4 Dimension C (mm) 152 Dimension B (mm) 290 Mass (kg) 3.5 Mass of Main Unit (kg) 3.5 Dimension A (mm) 314 Trusco Part No. 365-8988 Hose Inner Diameter (Φmm) 6.5 Type Small Material (Hose) Urethane
- MonotaRO Hose Reel with Hand CrankAir can be supplied even at a remote location For taking out from a place away from the air source. * Please do not use for any other purpose. * Do not use above the specified pressure.Maximum Pressure 1.5 Dimensions, Width W x Height H x Depth D (mm) 325×350×260 Mass (kg) 4.5 Hose Inner Dia.xOuter Dia. (mm) 6.5×10 Material (Hose) Polyurethane resin
- JTC Air hose reelThe air flow rate is different. 360 ° rotation with one-touch couplerMaximum Operating Pressure (MPa) 1.5 Hose Length (m) 30 Hose Inner Dia.xOuter Dia. (mm) 8×12 RoHS directive (corresponding to 10 substances) Correspondence Material (Hose) Polyurethane
- HATAYA Empty reelIdeal for winding various cords, cables, hoses, etc.Mass (kg) 2.6 Main Unit Dimensions, Width W x Depth D x Height H (mm) 307×213×367 Trusco Part No. 370-4688 Storage Capacity Outer diameter Φ10/54m Mass limit/4kg
- HATAYA Air reel (automatic winding) Standard hoseYou can replace the hose with a simple procedure without disassembling. High-capacity design that smoothly winds up the 3-minute hose. A ratchet type stopper that securely stops at a certain length. Comes with a one-touch rotary coupler. A total polyurethane hose with a special polyester blade. C... Read MoreOperating Pressure (MPa [kgf/cm2]) 1.5[15] Hose Length (m) 10 Length (mm) 121 Width (mm) 312 Height (mm) 388
- HATAYA AIR MAC MS (Standard Type)The size of the popular Airmac M has been reduced while maintaining the quality and performance. It has a smaller turn, which improves work efficiency. Hose can be taken in and out smoothly by automatic winding. No extra force required. A spring-loaded stopper that securely stops at any length. C... Read MoreRegular Pressure (MPa) 1.5 Connect Fitting (Secondary) 1/4 bag nut joint Connect Fitting (Primary) 1/4(1m) Trusco Part No. 106-5122 Mass (kg) 3.7 Dimensions (H x W x D) (mm) 322.5×245×98 Hose Inner Dia.xOuter Dia. (mm) 6.5×10.0 Hose Length (m) 8 Type Mounting type
- HATAYA Airmark M (standard type)Hose can be taken in and out smoothly by automatic winding. No extra force required. A spring-loaded stopper that securely stops at any length. Can be mounted on ceilings, pillars, and walls. With a swing function up to 130 degrees. The 10m hose is made of strong and supple knitting yarn reinforc... Read MoreRegular Pressure (MPa) 1.5 Hose Length (m) 10 Dimensions (H x W x D) (mm) 367×288×110 Type Mounting type
- TRUSCO AirylWith a turntable that does not easily tip over, it has an excellent sense of stability. The take-up handle is a foldable storage type. Can be connected to general couplings.Operating Temperature Range (℃) -10~60 Hose Length (m) 30 Operating Pressure (MPa) 1.5 Suitable Fluid Air Material (Hose) PVC elastomer
- HATAYA Air reel (automatic) Soft hoseA soft hose with little winding and jumping. You can replace the hose with a simple procedure without disassembling. High-capacity design that smoothly winds up the 3-minute hose. A ratchet type stopper that securely stops at a certain length. Comes with a one-touch rotary coupler. A soft elastom... Read MoreOperating Pressure (MPa [kgf/cm2]) 1.5[15] Hose Length (m) 10 Length (mm) 121 Width (mm) 312 Height (mm) 388
- NIPPEI KIKI Handy air reel 6. 4 × 10mThe hose is made of urethane and is strong against impact and light. It is a professional use specification. The hose can be replaced. Automobile maintenance shop, various repair shops, each production factory, etc.Operating Pressure (MPa [kgf/cm2]) 1.4[14] Hose Length (m) 10 Length (mm) 111 Mass (kg) 3.1 Width (mm) 300 Height (mm) 330 Hose Inner Dia.xOuter Dia. (mm) 6.4×10 Material Hose: Polyurethane (with blade) Connect Fitting (Primary) R1/4 Connect Fitting (Secondary) Rc1/4from S$329.90Min. 2 days
- KENOH NEW Airyl 6.5Lightweight frame, no assembly required. Easy connection with one-touch coupler.Maximum Operating Pressure (MPa) 1.5 Mass (kg) 2.8 Dimensions, Width W x Height H x Depth D (mm) 290×350×200 Hose Inner Dia.xOuter Dia. (mm) 6.5×10 Hose Length (m) Body / 20, auxiliary / 1.8 Material (Hose) PVC
- NICHIDO IND Stopper ballParts for AR-140-9.5Parts Name Stopper ball Suitable Model AR-140-9.5
- ESCO 5.0mmx12m air hose reelDrawer: Pull out and fix the air hose to any length (it will be fixed automatically). Winding: Lightly pull the air hose to automatically wind the air hose. It can be mounted on the wall or ceiling. * Never use it for water, oil, chemicals, etc.Regular Pressure (MPa) 1.4 Hose Length (m) 12 Hose Inner Diameter (Φmm) 5 Maximum Pressure (MPa) 5.5 Hose Outer Diameter (Φmm) 8 Mass (kg) About 2.4 Suitable Fluid Air Dimension (mm) Diameter 296 × 340 Esco Part No. EA124BM-2A Where to Use Indoor Material (Hose) Polyurethane (with thread)
- SIGNET Air hose reelThe mounting bracket comes with a positioning plate for easy installation. With a hose lock function, it prevents accidental rewinding. The hose is made of polyurethane and is soft and hard to twist. Workability is improved because it can be easily wound automatically. * Coupling (PT1 / 4) is sol... Read MoreSpecification Input hose 1m Height (mm) 288 (excluding bracket) Hole Diameter (Φmm) (Mounting bracket base) 20 x 7 Length (mm) 156 (excluding bracket) Maximum Operating Pressure (MPa) 2 Width (mm) 305 (excluding bracket) Material (Hose) PU mesh
- SANKYO REELS Air hose reelEasy hose replacement mechanism (joint specifications). Comes with a swing function as needed. For supplying air when using pneumatic tools. Suitable for various assembly lines and maintenance factories.Operating Pressure (MPa) 1.4 Dimensions, Width W x Depth D x Height H (mm) 165×408×384 Connect Fitting (Secondary) 3/8 female Connect Fitting (Primary) 3/8 male Hose Inner Dia.xOuter Dia. (mm) 8.0×12 Specification Both hanging and wall mounting type
- PAOCK Reel for air hose with turntableThe one-touch coupler socket connection makes it easy to clean up and store your air hose. The hose can be easily attached and detached (replaced). It is a drum type that is convenient for storage, and the take-up handle is also foldable and compact. Prevents the hose from tipping over when pulle... Read MoreOperating Temperature Range (℃) 0~40 Maximum Operating Pressure (MPa) 1 Hose Length (m) 1.1 (input side) Main Unit Dimensions (Width x Depth x Height) (mm) 240×280×320 Base Rotation Range (°) 360 Hose Inner Dia.xOuter Dia. (mm) 8×12.5 Suitable Fluid Air Handle Folding Color Hose: Blue Material (Hose) PVC (air intake)from S$249.90Min. 2 days
- NIPPEI KIKI Handy aryl (small, automatic stopper)The automatic winding type, automatic stopper, and 90° swivel hose are strong, light, and flexible. Excellent workability. Can be mounted on ceiling, wall or floor. For automobile maintenance shops, various repair shops, production factories, various painting factories, gas stations, tire shops, ... Read MoreRegular Pressure (MPa) 0.6~1.5 Dimension C (mm) 105 Dimension B (mm) 247 Dimensions, Width W x Height H x Depth D (mm) 247×293×103 Dimension A (mm) 293 Hose Inner Dia.xOuter Dia. (mm) 6.4×10.0 Connect Fitting (Primary) G1/4 Lock Gravity drop type Included Accessories Mounting plate set Connect Fitting (Secondary) RC1/4 Material (Hose) Urethane Material (Main Unit) plastic
- TRUSCO Air reel (with swing coupler)With a turntable that does not easily tip over, it has an excellent sense of stability. The take-up handle is a foldable storage type. Can be connected to general couplings. (Except for some) Super soft type with excellent workability.Operating Temperature Range (℃) -10~60 Hose Length (m) 20 Operating Pressure (MPa) 1.5 Suitable Fluid Air Material (Hose) PVC elastomerfrom S$379.90Min. 2 days
- HATAYA NARASHIMAKI AIR REELIt moves automatically from side to side just by turning the handle, and the hose can be wound around the drum without touching it. Uses a soft urethane hose, which has less curl and does not jump up. Retains flexibility even in winter. The socket type plug is one-touch and comes with a rotary lo... Read MoreOperating Pressure 1.5MPa Dimensions, Width W x Depth D x Height H (mm) 330×402×364 Hose Inner Dia.xOuter Dia. (mm) 6.5×10.0 Connect Fitting (Primary) Purge plug Connect Fitting (Secondary) Socket with one-touch lock
- TRUSCO With air aryl one-touch couplingMaterial Hose: PVC elastomer, reel body: iron
- NICHIDO IND Empty reel NR type No outletFor winding various cords, cables, hoses, etc.Winding length (m) (Outer diameter Φ10) 30 Mass (kg) 1.6 Dimensions, Width W x Depth D x Height H (mm) 250×185×316 Trusco Part No. 858-0322 Body size (mm) Φ135×100 Side Panel Φ250mmfrom S$67.99Min. 2 days
- NIPPEI KIKI Replacement hose for HAP-210JReplacement hose for HAP-210J.Mass (g) 570 Hose Inner Dia.xOuter Dia. (mm) 6.4×10 Trusco Part No. 783-8476 Hose Length (m) 9.5 Suitable Model HAP-210J Material Polyurethane Specification With joint bracket
- HATAYA Air reelIt is a portable type that can be easily carried to the place where you want to work. The primary side connection auxiliary hose is OK with one touch. The coupler is removable and can be neatly stored in the drum.Regular Pressure (MPa) 1.0 Connect Fitting (Primary) 1/4 bag nut joint Connect Fitting (Secondary) 20SH 1/4 socket coupler Type Portable typefrom S$399.90Min. 2 days
- HATAYA Air reelIt is a portable type that can be easily carried to the place where you want to work with air. The primary side connection auxiliary hose is OK with one touch. The coupler is removable and can be neatly stored in the drum.Regular Pressure (MPa) 1.0 Connect Fitting (Primary) 1/4 bag nut joint Trusco Part No. 106-5025 Hose Length (m) 20 Connect Fitting (Secondary) 20SH 1/4 socket coupler Outer dimensions, Width W x Height H x Depth D (mm) 232×393.5×253 Mass (kg) 6.3 Hose Inner Dia.xOuter Dia. (mm) 8.0×14.5 Type Portable typefrom S$359.90Min. 2 days
- CHUHATSU HANBAI Reelex self-winding air reel "Reelex Air S"The free silent ratchet that stops anywhere makes hose pulling and winding very quiet. Adopting the air intake method, the hose can be connected without fixed piping. You can easily replace the hose by removing the cover in the center of the main body. It can swing 90 ° to the left and right. Air... Read MoreOperating Pressure (MPa) 1.47 Width (mm) 140 Length (mm) 300 Height (mm) 380 Connect Fitting (Primary) Rc1/4 Connect Fitting (Secondary) With socket coupler
- CEJN Safety ReelThe winding control function gently winds the hose, preventing danger from the hose running wild. The hose guide winds the hose evenly to prevent the hose from bending during storage. It can be easily operated with a swing function of up to 180 °. Easy to install and maintain with one touch. The ... Read MoreOperating Temperature Range (℃) -20~60
- SANKYO REELS Air hose reelTrusco Part No. 216-8922 Length (m) 6 Inner Diameter (Φmm) 6from S$279.90Min. 2 days
- HATAYA Urethane air arylA box type with outstanding stability. Urethane air reel is a type that pulls out the air hose to the required place while keeping the main body on the side of the main air system. Light, supple, and tough knitting yarn reinforced polyurethane with 1B blade is used.Regular Pressure (MPa) 1.5 Height (mm) 348 Width (mm) 348 Length (mm) 369 Hose Inner Dia.xOuter Dia. (mm) 6.5×10.0 Connect Fitting (Primary) HC-2P Urethane plug coupler Connect Fitting (Secondary) HC-2R Urethane rotary nut coupler Type Portable type
- Showa Bridge Sales Showa Aluminum Hose WinderEquipped with bearings that are easy to operate. * Delivery to private homes is not possible.Applicable hose inner diameter x outer diameter (Φmm) 8.5×13.7 Specification Assembling type
- TRUSCO Air reelThe hose is made of urethane and is strong against impact and light. It is a soft winding specification. Uses a lightweight and safe resin coupler. Automobile maintenance shop, various repair shops, each production factory, etc.Operating Pressure (MPa [kgf/cm2]) 1.4MPa[14] Hose Length (m) 10 Length (mm) 111 Width (mm) 300 Height (mm) 330 Material (Hose) Polyurethane (with blade)from S$359.90Min. 2 days
- HATAYA AyermacA high-power type that sends high-flow air to a remote location. For air work in automobile maintenance and production factories.Operating Pressure (MPa) 1.5 Hose Inner Dia.xOuter Dia. (mm) 10×14 Width (mm) 336 Height (mm) 437 Material (Main Unit) ABS resinfrom S$779.90Min. 2 days
- NIPPEI KIKI Handy air reelThe hose is made of urethane and is strong against impact and light. It is a professional use specification. The hose can be replaced. Automobile maintenance shop, various repair shops, each production factory, etc.Operating Pressure (MPa [kgf/cm2]) 1.4[14] Length (mm) 111 Width (mm) 300 Height (mm) 330 Hose Inner Dia.xOuter Dia. (mm) 8.0×12 Material Hose: Polyurethane (with blade) Connect Fitting (Primary) R3/8 Connect Fitting (Secondary) Rc3/8from S$459.90Min. 2 days
- HATAYA Hose reelsA classic of popular steel hose reels.Dimensions (H x W x D) (mm) 377×334×386
- SANKYO REELS TRIENS Air Hose Reel (Brake Type) Inner Diameter 6. 5mm × 10mIt is a brake type that stops anywhere. It is small and lightweight and does not take up space. Comes with a swing function as needed. Uses a mounting base that is easy to put on and take off. The elbow that can handle the input hose freely is adopted. For air supply when using pneumatic tools, v... Read MoreType Both hanging and wall mounting type Set Contents Mounting base set, primary hose 0.8m tip bracket 1/4 female Main Unit Dimensions (mm) 314×290×152 Mass (kg) 3.6 Trusco Part No. 838-7268 Connect Fitting (Primary) Free R1 / 4 Maximum Operating Pressure (MPa) 1.4 Hose Outer Diameter (Φmm) 10 Material Urethane hose, resin cover Hose Inner Diameter (Φmm) 6.5 Hose Length (m) 10from S$389.90Min. 2 days
- SANKYO REELS Air hose reelEasy hose replacement mechanism (joint specifications). It is small and lightweight and does not take up space. Comes with a swing function as needed. Uses a mounting base that is easy to put on and take off. Uses an elbow that allows the input hose to be handled freely. Various assembly lines fo... Read MoreMaximum Operating Pressure (MPa) 1.4from S$359.90Min. 2 days
Filter by categories