All Category

Directional Control Valves

View : Grid List
Filter

Items 1 - 40 of 2687

Set Ascending Direction
  1. Pilot operated 5-port valve Selex valve 4KB2 series
    CKD Pilot operated 5-port valve Selex valve 4KB2 series
    High reliability: Newly designed soft spool enhances reliability. Long life: A long life is achieved by using a newly developed packing with excellent wear resistance. Responsiveness: The newly developed special packing stabilizes the responsiveness at the time of initial movement.
    Ambient Temperature (℃)  -5~50  Maximum Operating Pressure (MPa)  0.7  Assured Pressure Resistance (MPa)  1.05  Effective Section Area (mm2 14  Response Time  30 ms or less  Shock (m/s2 300 or less  Temperature Rise  43℃  Number of Ports  Fluid Temperature (℃)  5~50  Material (Body)  Aluminum alloy die casting  Heat Resistance Class  B (Mold coil)  Suitable Fluid  Compressed air  Protection Class  Dust proof  Wire Connection  Grommet lead wire  Manual Operation Type  Non-locking manual device  Valve Type  Pilot type soft spool valve  Type  Sub-plate piping type  Lubrication  Unnecessary  Vibration (m/s2 less than 50  Rated Voltage Fluctuation Range  ±10% 
    Rating:
    80%
    from S$129.90
    Min. 2 days
  2. Hand Valve Union Straight 2-Way Valve
    PISCO Hand Valve Union Straight 2-Way Valve
    Opens and closes the pneumatic input to the device. Tube-to-tube connection
    Operating Vacuum Pressure (kPa)  -100  Operating Pressure Range (MPa)  0~0.9  Operating Temperature Range (℃)  0~60  Number of Ports  Suitable Fluid  Air  Shape  Union straight 
    Rating:
    97%
    from S$13.99
    Min. 2 days
  3. Hand valve Union straight 2-way valve
    MonotaRO Hand valve Union straight 2-way valve
    You can open and close the pneumatic input to the device. For air flow rate adjustment. * Do not use for any purpose other than its intended purpose.
    Operating Pressure Range (MPa)  0.9  Operating Temperature Range (℃)  0~60  Number of Ports  Suitable Fluid  Air 
    Rating:
    84%
    from S$9.99
    Min. 2 days
  4. Ball valve  10 series  Union
    PISCO Ball valve 10 series Union
    Opens and closes the pneumatic input to the device. Ensuring an effective cross-sectional area that matches the tube size used The 10 series has a scale on the lever for easy flow rate adjustment.
    Operating Vacuum Pressure (kPa)  -100  Operating Temperature Range (℃)  0~60  Series  10 series  Mass (g)  13  Suitable Fluid  Air  Shape  Union straight 
    Rating:
    93%
    from S$13.99
    Min. 2 days
  5. Ball valve  Union
    PISCO Ball valve Union
    Opens and closes the pneumatic input to the device. You can flush the water. Ensure an effective cross-sectional area that matches the tube size. * When using water, keep the surge pressure below the maximum working pressure. General tap water can be used. Be sure to use the insert ring when usin... Read More
    Operating Pressure Range (MPa)  0~0.9  Operating Temperature Range (℃)  0~60  Suitable Fluid  Air / water 
    Rating:
    91%
    from S$24.99
    Min. 2 days
  6. Hand Valve Union Straight 3-Way Valve
    PISCO Hand Valve Union Straight 3-Way Valve
    Opens and closes the pneumatic input to the device. When the 3-way valve is closed, the residual pressure on the output side (equipment) is exhausted.
    Operating Vacuum Pressure (kPa)  -100  Operating Pressure Range (MPa)  0~0.9  Operating Temperature Range (℃)  0~60  Number of Ports  Suitable Fluid  Air  Shape  Union straight 
    Rating:
    94%
    from S$13.99
    Min. 2 days
  7. Change Valve
    PISCO Change Valve
    By turning the cock 90 °, the flow path is switched.
    Operating Vacuum Pressure (kPa)  -100  Operating Temperature Range (℃)  0~60 (no freezing)  Operating Pressure Range (MPa)  0~0.7  Suitable Fluid  Air 
    Rating:
    87%
    from S$32.99
    Min. 2 days
  8. Hand valve Union straight 3-way valve
    MonotaRO Hand valve Union straight 3-way valve
    You can open and close the pneumatic input to the device. Residual pressure exhaust function * Do not use for any purpose other than its intended purpose.
    Operating Temperature Range (℃)  -5~60  Operating Pressure Range (MPa)  Number of Ports  Suitable Fluid  Air 
    Rating:
    63%
    from S$9.79
    Min. 2 days
  9. Ball valve union
    MonotaRO Ball valve union
    The flow rate can be easily adjusted. Opens and closes the pneumatic input to the device. You can flush the water. For opening and closing the pneumatic input. * When using water, be sure to use it within the range of 0 to 60 ° C and working pressure of 0 to 0.3 MPa. * When using water, be sure t... Read More
    Operating Vacuum Pressure (kPa)  -100  Operating Pressure Range (MPa)  0 to 0.9 (0 to 0.3 when using water)  Operating Temperature Range (℃)  0~60  Effective Section Area (mm2 22 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  10. Pilot Operated 5 Port Valve SELEX Valve 4F2 Series
    CKD Pilot Operated 5 Port Valve SELEX Valve 4F2 Series
    Confirmed durability and reliability comparable to metal spool valves. Can be used without lubrication due to special soft packing. The total cost can be reduced. High frequency use is possible by adopting a special spool structure. In addition, there is no problem even after leaving it, and it d... Read More
    Ambient Temperature (℃)  -5~60  Maximum Operating Pressure (MPa)  1.0  Assured Pressure Resistance (MPa)  1.5  Connection: Rc (Tapered Thread for Pipe, Female)  1/4  Effective Section Area (mm2 18  Number of Positions  Sonic conductance C [dm 3 / (s.bar)]  3.0  Shock Resistance (m/s2 300 or less  Number of Ports  Fluid Temperature (℃)  5~60  Suitable Fluid  Compressed air  Wiring Connection  DIN terminal box  Type  Direct piping type  Protection Class  Dust proof  Valve Type  Pilot type soft spool valve  Lubrication  Unnecessary  Vibration (m/s2 less than 50 
    Rating:
    95%
    from S$179.90
    Min. 2 days
  11. Solenoid Valve 200 Series
    KOGANEI Solenoid Valve 200 Series
    The seal method uses a pressure balance poppet method that balances the supply pressure at the valve seat. Suitable for high frequency operation due to its small operating force, small size and large flow rate. Overspring mechanism that does not apply excessive force to the packing. Demonstrates ... Read More
    Operating Temperature Range (℃)  0~50  Insulation Resistance (MΩ)  10  Maximum Operation Frequency (Hz)  Suitable Fluid  Air  Type of Acting  Direct acting type  Piping Connection Size  Rc1/4  Lubrication  Unnecessary  Mounting Side  freedom 
    Rating:
    60%
    from S$129.90
    Min. 2 days
  12. Solenoid valve 180 series
    KOGANEI Solenoid valve 180 series
    A low-cost, flexible application with a simple form that emphasizes basic performance. Perfect surge countermeasures. Equipped with a manual button (non-lock type) as standard equipment for easy adjustment and maintenance during assembly.
    Operating Pressure Range (MPa)  0.15~0.7  Assured Pressure Resistance (MPa)  1.05  Shock Resistance (m/s2 1373.0 (294.2 axial)  Number of Positions  Lead Wire Length (mm)  300  Maximum Operation Frequency (Hz)  Number of Ports  Operating Temperature Range (℃)  5~50  Suitable Fluid  Air  Type of Acting  Pilot type  Piping Connection Size  Rc1/8  Lubrication  Unnecessary  Mounting Side  freedom  Insulation Resistance (MΩ)  over 100 
    Rating:
    100%
    from S$149.90
    Min. 7 days
  13. Pilot operated 5 port valve SELEX valve 4F3 series
    CKD Pilot operated 5 port valve SELEX valve 4F3 series
    Ambient Temperature (℃)  -5~60  Maximum Operating Pressure (MPa)  1.0  Assured Pressure Resistance (MPa)  1.5  Number of Positions  Shock Resistance (m/s2 300 or less  Number of Ports  Fluid Temperature (℃)  5~60  Suitable Fluid  Compressed air  Wiring Connection  DIN terminal box  Type  Direct piping type  Protection Class  Dust proof  Valve Type  Pilot type soft spool valve  Lubrication  Unnecessary  Vibration (m/s2 less than 50 
    Rating:
    100%
    from S$199.90
    Min. 2 days
  14. Pilot operated 5 port valve SELEX valve 4F1 series
    CKD Pilot operated 5 port valve SELEX valve 4F1 series
    Confirmed durability and reliability comparable to metal spool valves. Can be used without lubrication due to special soft packing. The total cost can be reduced. High frequency use is possible by adopting a special spool structure. In addition, there is no problem even after leaving it, and it d... Read More
    Ambient Temperature (℃)  -5~60  Assured Pressure Resistance (MPa)  1.5  Shock Resistance (m/s2 300 or less  Number of Ports  Fluid Temperature (℃)  5~60  Suitable Fluid  Compressed air  Type  Direct piping type  Protection Class  Dust proof  Valve Type  Pilot type soft spool valve  Wiring Connection  Small terminal box  Lubrication  Unnecessary  Vibration (m/s2 less than 50 
    Rating:
    100%
    from S$129.90
    Min. 2 days
  15. Mechanical valve Panel mount type Pin type open to atmosphere
    PISCO Mechanical valve Panel mount type Pin type open to atmosphere
    Spool valve mechanism. Operability is pressure independent.
    Operating Pressure Range (MPa)  0~0.7  Operating Temperature Range (℃)  0~60  switching position  2-position normally closed  Suitable Fluid  Air  Lubrication  ISO VG32 (Class 1 turbine oil)  Exhaust Type  Open air type with silencer  Color  Opening ring / black  Shape  Panel mount type  Type of Sign  Panel mounting  Operation Method  Pin type 
    Rating:
    100%
    from S$32.99
    Min. 2 days
  16. Pilot operated 5 port valve SELEX valve 4F4 series
    CKD Pilot operated 5 port valve SELEX valve 4F4 series
    Confirmed durability and reliability comparable to metal spool valves. Can be used without lubrication due to special soft packing. The total cost can be reduced. High frequency use is possible by adopting a special spool structure. In addition, there is no problem even after leaving it, and it d... Read More
    Ambient Temperature (℃)  -5~60  Operating Pressure (MPa)  0.10-1.0  Assured Pressure Resistance (MPa)  1.5  Number of Positions  Shock Resistance (m/s2 300 or less  Effective Section Area (mm2 32  Number of Ports  Sonic conductance C [dm 3 / (s.bar)]  5.0  Fluid Temperature (℃)  5~60  Suitable Fluid  Compressed air  Wiring Connection  DIN terminal box  Protection Class  Dust proof  Type  Sub-rate piping type  Lubrication  Unnecessary  Vibration (m/s2 less than 50 
    Rating:
    90%
    from S$229.90
    Min. 2 days
  17. Solenoid valve 110 series Single unit Pilot type
    KOGANEI Solenoid valve 110 series Single unit Pilot type
    A rich series configuration that supports any application, including drive control of cylinders with a cylinder diameter of 20 to 40 mm.
    Rating:
    100%
    from S$109.90
    Min. 2 days
  18. Ball Valve Elbow B
    PISCO Ball Valve Elbow B
    One-touch joint built-in type shutoff valve. Opens and closes the pneumatic input to the device. An effective cross-sectional area that matches the tube size used can be secured. A scale is attached to the lever for easy flow rate adjustment. The 10 series has a scale on the lever for easy flow r... Read More
    Rating:
    95%
    from S$24.99
    Min. 2 days
  19. Manual Switching Valve
    CKD Manual Switching Valve
    The main valve has a slide valve structure. Uses a rotary system (swing lever) with a built-in detent. Further low sliding and good operability.
    Mass (kg)  0.7  Operating Pressure (MPa)  0~1.0  Assured Pressure Resistance (MPa)  1.5  Connection: Rc (Tapered Thread for Pipe, Female)  1/4  Trusco Part No.  112-4781  Switching Method  3-position all-port block  Operating Temperature Range (℃)  5~50  Dimension F (mm)  68  Effective Section Area (mm2 Operating Angle (°)  90  Suitable Fluid  Compressed air  Type of Piping  Horizontal piping  Material (Body)  Zinc alloy die casting 
    Rating:
    76%
    from S$109.90
    Min. 2 days
  20. Mechanical Valve Micro Switch Type Roller Type Silencer Exhaust Type
    PISCO Mechanical Valve Micro Switch Type Roller Type Silencer Exhaust Type
    Spool valve mechanism. Operability is pressure independent.
    Operating Pressure Range (MPa)  0~0.7  Operating Temperature Range (℃)  0~60  Suitable Fluid  Air  Lubrication  ISO VG32 (Class 1 turbine oil)  Shape  Micro switch type  Exhaust Type  Open air type with silencer  Operation Method  Roller type 
    Rating:
    40%
    from S$29.99
    Min. 2 days
  21. Solenoid valve 050 series direct acting
    KOGANEI Solenoid valve 050 series direct acting
    A poppet type solenoid valve that boasts high reliability and durability in a cylinder with a cylinder diameter of 6 to 25 mm. Adopting a linear motion type, it can handle low-voltage actuators with a margin.
    Operating Temperature Range (℃)  (Atmosphere and fluid used) 5-50  Shock Resistance (m/s2 (Horizontal) 1373.0, (Axial) 294.2  Operating Pressure Range (MPa)  0~0.7  Assured Pressure Resistance (MPa)  1.05  Maximum Operation Frequency (Hz)  Suitable Fluid  Air  Type of Acting  Direct acting type  Indicator  No LED indicator  Lubrication  Unnecessary  Mounting Side  freedom 
    Rating:
    100%
    from S$95.99
    Min. 2 days
  22. Solenoid Valve 240 Series
    KOGANEI Solenoid Valve 240 Series
    A plug-in type "electrical wiring connection is provided between the solenoid valve and the sub-base, and between the solenoid valve and the manifold base. Therefore, the solenoid valve can be removed without touching the electrical wiring. Since the manifold base is independent for each sol... Read More
    Operating Pressure Range (MPa)  0.17~0.7  Assured Pressure Resistance (MPa)  1.05  Number of Positions  Lead Wire Length (mm)  300  Number of Ports  Operating Temperature Range (℃)  5~50  Suitable Fluid  Air  Type  Direct piping  Terminal Connection  Grommet method  Piping Connection Size  P.A.B:Rc1/4 R:Rc1/8  Type of Acting  Pilot type  Lubrication  Unnecessary  Mounting Side  freedom  Insulation Resistance (MΩ)  over 100 
    from S$149.90
    Min. 2 days
  23. Pilot operated 5 port valve SELEX valve 4F5 series
    CKD Pilot operated 5 port valve SELEX valve 4F5 series
    Confirmed durability and reliability comparable to metal spool valves. Can be used without lubrication due to special soft packing. The total cost can be reduced. High frequency use is possible by adopting a special spool structure. In addition, there is no problem even after leaving it, and it d... Read More
    Ambient Temperature (℃)  -5~60  Operating Pressure (MPa)  0.10-1.0  Assured Pressure Resistance (MPa)  1.5  Number of Positions  Shock Resistance (m/s2 300 or less  Effective Section Area (mm2 47  Number of Ports  Fluid Temperature (℃)  5~60  Suitable Fluid  Compressed air  Wiring Connection  DIN terminal box  Protection Class  Dust proof  Valve Type  Pilot type spool valve  Type  Sub-rate piping type  Lubrication  Unnecessary  Vibration (m/s2 less than 50 
    Rating:
    100%
    from S$299.90
    Min. 2 days
  24. Solenoid Valve 180 Series Single Unit Pilot Type 180 Series
    KOGANEI Solenoid Valve 180 Series Single Unit Pilot Type 180 Series
    A rich series configuration that supports any application, including drive control of cylinders with a cylinder diameter of 20 to 80 mm.
    Operating Temperature Range (℃)  (Atmosphere and fluid used) 5-50  Operating Pressure Range (MPa)  0.15~0.7  Withstand Pressure (MPa)  1.05  Shock Resistance (m/s2 1373.0 (294.2 axial)  Maximum Operation Frequency (Hz)  Number of Ports  5 ports  Suitable Fluid  Air  Type of Acting  Internal pilot type  Piping Connection Size  Rc1/8  Lubrication  Unnecessary  Mounting Side  freedom 
    from S$149.90
    Min. 2 days
  25. Solenoid valve 110 series
    KOGANEI Solenoid valve 110 series
    A low-cost, flexible application with a simple form that emphasizes basic performance. Perfect surge countermeasures. Equipped with a manual button (non-lock type) as standard equipment for easy adjustment and maintenance during assembly.
    Operating Pressure Range (MPa)  0.15~0.7  Assured Pressure Resistance (MPa)  1.05  Shock Resistance (m/s2 1373.0 (294.2 axial)  Number of Positions  Lead Wire Length (mm)  300  Number of Ports  Maximum Operation Frequency (Hz)  Operating Temperature Range (℃)  5~50  Suitable Fluid  Air  Piping Connection Size  M5×0.8  Type of Acting  Pilot type  Lubrication  Unnecessary  Mounting Side  freedom  Insulation Resistance (MΩ)  over 100 
    Rating:
    80%
    from S$129.90
    Min. 2 days
  26. Ball valve straight
    PISCO Ball valve straight
    One-touch joint built-in type shutoff valve. Opens and closes the pneumatic input to the device. An effective cross-sectional area that matches the tube size used can be secured. PPS is used for the main body material. It is also possible to flush water. Screw and tube connection (tightening type... Read More
    Operating Vacuum Pressure (kPa)  -100  Operating Pressure Range (MPa)  0~0.9  Operating Temperature Range (℃)  0~60  Suitable Fluid  Air / water  Type of Thread  Shape  Straight 
    from S$24.99
    Min. 2 days
  27. Solenoid valve 100 series direct acting
    KOGANEI Solenoid valve 100 series direct acting
    A solenoid valve ideal for drive control of cylinders with a cylinder diameter of 20 to 50 mm and low-pressure actuators. It has various functions such as selector valve and divider valve.
    from S$119.90
    Min. 2 days
  28. Hand valve Straight B 3-way valve
    PISCO Hand valve Straight B 3-way valve
    Opens and closes the pneumatic input to the device. When the 3-way valve is closed, the residual pressure on the output side (equipment) is exhausted. Screw and tube connection * L dimension is a reference dimension after screw tightening.
    Operating Vacuum Pressure (kPa)  -100  Operating Pressure Range (MPa)  0~0.9  Operating Temperature Range (℃)  0~60  Suitable Fluid  Air  Type of Thread  Shape  Straight 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  29. Solenoid valve F10 series Single pilot type
    KOGANEI Solenoid valve F10 series Single pilot type
    Solenoid valve F10 series for cylinder diameters from 20 to 50 mm, valve width 10 mm. We meet the needs of our customers with the industry's first mounting of different diameter joints and abundant manifold specifications.
    Valve size  10(mm) 
    from S$87.99
    Min. 2 days
  30. Solenoid valve 100 series
    KOGANEI Solenoid valve 100 series
    The seal method uses a pressure balance poppet method that balances the supply pressure at the valve seat. Suitable for high frequency operation due to its small operating force, small size and large flow rate. Overspring mechanism that does not apply excessive force to the packing. Demonstrates ... Read More
    Operating Pressure Range (MPa)  0~0.9  Operating Temperature Range (℃)  0~50  Assured Pressure Resistance (MPa)  1.35  Insulation Resistance (MΩ)  10  Shock Resistance (m/s2 1373.0 horizontal (392.3 axial)  Number of Positions  Lead Wire Length (mm)  300  Maximum Operation Frequency (Hz)  Suitable Fluid  Air  Type of Acting  Direct acting type  Terminal Connection  Grommet method  Piping Connection Size  Rc1/8  Lubrication  Unnecessary  Mounting Side  freedom 
    Rating:
    60%
    from S$109.90
    Min. 2 days
  31. Pilot operated 5-port pneumatic valve Base piping 4GB R series
    CKD Pilot operated 5-port pneumatic valve Base piping 4GB R series
    Number of Ports 
    from S$79.99
    Min. 2 days
  32. Ball valve 10 series straight
    PISCO Ball valve 10 series straight
    Opens and closes the pneumatic input to the device. Ensuring an effective cross-sectional area that matches the tube size used The 10 series has a scale on the lever for easy flow rate adjustment. * When using with negative pressure, attach a vacuum filter on the suction side. The sucked dust may... Read More
    Operating Pressure Range (MPa)  0~0.7  Operating Temperature Range (℃)  0~60  Series  10 series  Mass (g)  15  Suitable Fluid  Air  Type of Thread  Pipe Connection Diameter  R1/8 
    Rating:
    90%
    from S$12.99
    Min. 2 days
  33. Air Piloted Valve Diaphragm Type
    KOGANEI Air Piloted Valve Diaphragm Type
    An air valve boasting long life and high performance that is ideal for master valves and pilot valves with total air pressure control.
    from S$74.99
    Min. 2 days
  34. Solenoid valve 200 series direct acting
    KOGANEI Solenoid valve 200 series direct acting
    A solenoid valve ideal for drive control of cylinders with a cylinder diameter of 32 to 80 mm and low-pressure actuators. It has various functions such as selector valve and divider valve.
    Rating:
    90%
    from S$129.90
    Min. 13 days
  35. Solenoid Valve 300 Series
    KOGANEI Solenoid Valve 300 Series
    Internal pilot type 2-position valve that promises reliable operation with low current The 2-position valve can be mixed and mounted on the 300 series manifold as it is. A shading coil method is used for the AC solenoid to eliminate burning and swelling of the solenoid. By installing a dedicated ... Read More
    Operating Pressure Range (MPa)  0.15~0.9  Assured Pressure Resistance (MPa)  1.35  Number of Positions  Response Time  20ms at ON / 25ms at OFF  Lead Wire Length (mm)  300  Mass (g)  310  Type of Switching  4 direction single acting  Maximum Operation Frequency (Hz)  Number of Ports  Operating Temperature Range (℃)  5~50  Shock Resistance (m/s2 980.7 horizontal (294.2 axial)  Suitable Fluid  Air  Terminal Connection  Grommet method  Insulation Resistance (MΩ)  More than 10  Type of Acting  Pilot type  Type  Standard type  Lubrication  Unnecessary  Mounting Side  freedom 
    Rating:
    100%
    from S$199.90
    Min. 2 days
  36. Pilot operated 5-port pneumatic valve Direct piping 4GA R series
    CKD Pilot operated 5-port pneumatic valve Direct piping 4GA R series
    Strengthen safety. Upgraded reliability and ease of use.
    Number of Ports 
    from S$74.99
    Min. 2 days
  37. Round Solenoid Valve 062 Series
    KOGANEI Round Solenoid Valve 062 Series
    High reliability backed by many years of experience. Adopting a unique poppet method and diaphragm poppet method, there is almost no air leakage.
    Operating Temperature Range (℃)  (Atmosphere and fluid used) 0-60  Response Time (seconds)  (When ON / OFF) 0.03 / 0.03  Operating Pressure Range (MPa)  0~0.9  Assured Pressure Resistance (MPa)  1.35  Maximum Operation Frequency (Hz)  Suitable Fluid  Air  Type of Acting  Direct acting type  Piping Connection Size  Rc1/4  Lubrication  Unnecessary  Mounting Side  freedom 
    Rating:
    40%
    from S$129.90
    Min. 2 days
  38. Hand valve Straight A 2-way valve
    PISCO Hand valve Straight A 2-way valve
    Opens and closes the pneumatic input to the device. 2-way valve Screw and tube connection * L dimension is a reference dimension after screw tightening.
    Operating Vacuum Pressure (kPa)  -100  Operating Pressure Range (MPa)  0~0.9  Operating Temperature Range (℃)  0~60  Number of Ports  Suitable Fluid  Air 
    Rating:
    80%
    from S$13.99
    Min. 2 days
  39. Solenoid Valve (Round) 062 Series
    KOGANEI Solenoid Valve (Round) 062 Series
    Compact and light. There is no sticking. The mounting posture is free. No need to refuel. There is no leakage due to foreign matter in the fluid. Withstands high frequency operation. The current is small. There is no burning accident. There is no disconnection or damage accident of the solenoid. ... Read More
    Operating Pressure Range (MPa)  0~0.9  Operating Temperature Range (℃)  0~60  Assured Pressure Resistance (MPa)  1.35  Number of Positions  Response Time  30 ms at ON / 30 ms at OFF  Mass (g)  300  Maximum Operation Frequency (Hz)  Lead Wire Length (mm)  About 300  Suitable Fluid  Air  Type of Insulation  Class B  Type of Acting  Direct acting type  Piping Connection Size  Rc1/4  Lubrication  Unnecessary  Mounting Side  freedom 
    from S$129.90
    Min. 2 days
  40. Ball valve 10 series elbow
    PISCO Ball valve 10 series elbow
    Opens and closes the pneumatic input to the device. Ensuring an effective cross-sectional area that matches the tube size used The 10 series has a scale on the lever for easy flow rate adjustment. * When using with negative pressure, attach a vacuum filter on the suction side. The sucked dust may... Read More
    Operating Pressure Range (MPa)  0~0.7  Operating Temperature Range (℃)  0~60  Series  10 series  Mass (g)  21  Suitable Fluid  Air  Type of Thread  Pipe Connection Diameter  R1/8 
    from S$15.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 2687

Set Ascending Direction