All Category

Hand Operated Valves

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 186

Set Ascending Direction
  1. Hand Valve Union Straight 2-Way Valve
    PISCO Hand Valve Union Straight 2-Way Valve
    Opens and closes the pneumatic input to the device. Tube-to-tube connection
    Shape  Union straight  Operating Temperature Range (℃)  0~60  Number of Ports  Operating Pressure Range (MPa)  0~0.9  Suitable Fluid  Air  Operating Vacuum Pressure (kPa)  -100 
    Rating:
    97%
    from S$13.99
    Min. 2 days
  2. Hand valve Union straight 2-way valve
    MonotaRO Hand valve Union straight 2-way valve
    You can open and close the pneumatic input to the device. For air flow rate adjustment. * Do not use for any purpose other than its intended purpose.
    Operating Temperature Range (℃)  0~60  Number of Ports  Operating Pressure Range (MPa)  0.9  Suitable Fluid  Air 
    Rating:
    85%
    from S$9.99
    Min. 2 days
  3. Ball valve  10 series  Union
    PISCO Ball valve 10 series Union
    Opens and closes the pneumatic input to the device. Ensuring an effective cross-sectional area that matches the tube size used The 10 series has a scale on the lever for easy flow rate adjustment.
    Shape  Union straight  Mass (g)  13  Operating Temperature Range (℃)  0~60  Series  10 series  Suitable Fluid  Air  Operating Vacuum Pressure (kPa)  -100 
    Rating:
    93%
    from S$13.99
    Min. 2 days
  4. Ball valve  Union
    PISCO Ball valve Union
    Opens and closes the pneumatic input to the device. You can flush the water. Ensure an effective cross-sectional area that matches the tube size. * When using water, keep the surge pressure below the maximum working pressure. General tap water can be used. Be sure to use the insert ring when usin... Read More
    Operating Temperature Range (℃)  0~60  Operating Pressure Range (MPa)  0~0.9  Suitable Fluid  Air / water 
    Rating:
    91%
    from S$24.99
    Min. 2 days
  5. Hand Valve Union Straight 3-Way Valve
    PISCO Hand Valve Union Straight 3-Way Valve
    Opens and closes the pneumatic input to the device. When the 3-way valve is closed, the residual pressure on the output side (equipment) is exhausted.
    Shape  Union straight  Operating Temperature Range (℃)  0~60  Number of Ports  Operating Pressure Range (MPa)  0~0.9  Suitable Fluid  Air  Operating Vacuum Pressure (kPa)  -100 
    Rating:
    94%
    from S$13.99
    Min. 2 days
  6. Change Valve
    PISCO Change Valve
    By turning the cock 90 °, the flow path is switched.
    Operating Temperature Range (℃)  0~60 (no freezing)  Operating Pressure Range (MPa)  0~0.7  Suitable Fluid  Air  Operating Vacuum Pressure (kPa)  -100 
    Rating:
    87%
    from S$32.99
    Min. 2 days
  7. Hand valve Union straight 3-way valve
    MonotaRO Hand valve Union straight 3-way valve
    You can open and close the pneumatic input to the device. Residual pressure exhaust function * Do not use for any purpose other than its intended purpose.
    Operating Temperature Range (℃)  -5~60  Number of Ports  Operating Pressure Range (MPa)  Suitable Fluid  Air 
    Rating:
    63%
    from S$9.79
    Min. 2 days
  8. Ball valve union
    MonotaRO Ball valve union
    The flow rate can be easily adjusted. Opens and closes the pneumatic input to the device. You can flush the water. For opening and closing the pneumatic input. * When using water, be sure to use it within the range of 0 to 60 ° C and working pressure of 0 to 0.3 MPa. * When using water, be sure t... Read More
    Operating Temperature Range (℃)  0~60  Operating Pressure Range (MPa)  0 to 0.9 (0 to 0.3 when using water)  Operating Vacuum Pressure (kPa)  -100 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  9. Ball Valve Elbow B
    PISCO Ball Valve Elbow B
    One-touch joint built-in type shutoff valve. Opens and closes the pneumatic input to the device. An effective cross-sectional area that matches the tube size used can be secured. A scale is attached to the lever for easy flow rate adjustment. The 10 series has a scale on the lever for easy flow r... Read More
    Rating:
    95%
    from S$24.99
    Min. 2 days
  10. Manual Switching Valve
    CKD Manual Switching Valve
    The main valve has a slide valve structure. Uses a rotary system (swing lever) with a built-in detent. Further low sliding and good operability.
    Switching Method  3-position all-port block  Operating Temperature Range (℃)  5~50  Operating Pressure (MPa)  0~1.0  Connection: Rc (Tapered Thread for Pipe, Female)  1/4  Suitable Fluid  Compressed air  Type of Piping  Horizontal piping  Assured Pressure Resistance (MPa)  1.5  Material (Body)  Zinc alloy die casting  Operating Angle (°)  90 
    Rating:
    76%
    from S$109.90
    Min. 2 days
  11. Ball valve straight
    PISCO Ball valve straight
    One-touch joint built-in type shutoff valve. Opens and closes the pneumatic input to the device. An effective cross-sectional area that matches the tube size used can be secured. PPS is used for the main body material. It is also possible to flush water. Screw and tube connection (tightening type... Read More
    Shape  Straight  Operating Temperature Range (℃)  0~60  Operating Pressure Range (MPa)  0~0.9  Type of Thread  Suitable Fluid  Air / water  Operating Vacuum Pressure (kPa)  -100 
    from S$24.99
    Min. 2 days
  12. Hand valve Straight B 3-way valve
    PISCO Hand valve Straight B 3-way valve
    Opens and closes the pneumatic input to the device. When the 3-way valve is closed, the residual pressure on the output side (equipment) is exhausted. Screw and tube connection * L dimension is a reference dimension after screw tightening.
    Shape  Straight  Operating Temperature Range (℃)  0~60  Operating Pressure Range (MPa)  0~0.9  Type of Thread  Suitable Fluid  Air  Operating Vacuum Pressure (kPa)  -100 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  13. Ball valve 10 series straight
    PISCO Ball valve 10 series straight
    Opens and closes the pneumatic input to the device. Ensuring an effective cross-sectional area that matches the tube size used The 10 series has a scale on the lever for easy flow rate adjustment. * When using with negative pressure, attach a vacuum filter on the suction side. The sucked dust may... Read More
    Mass (g)  15  Operating Temperature Range (℃)  0~60  Series  10 series  Operating Pressure Range (MPa)  0~0.7  Pipe Connection Diameter  R1/8  Type of Thread  Suitable Fluid  Air 
    Rating:
    90%
    from S$12.99
    Min. 2 days
  14. Hand valve Straight A 2-way valve
    PISCO Hand valve Straight A 2-way valve
    Opens and closes the pneumatic input to the device. 2-way valve Screw and tube connection * L dimension is a reference dimension after screw tightening.
    Operating Temperature Range (℃)  0~60  Number of Ports  Operating Pressure Range (MPa)  0~0.9  Suitable Fluid  Air  Operating Vacuum Pressure (kPa)  -100 
    Rating:
    80%
    from S$13.99
    Min. 2 days
  15. Ball valve 10 series elbow
    PISCO Ball valve 10 series elbow
    Opens and closes the pneumatic input to the device. Ensuring an effective cross-sectional area that matches the tube size used The 10 series has a scale on the lever for easy flow rate adjustment. * When using with negative pressure, attach a vacuum filter on the suction side. The sucked dust may... Read More
    Mass (g)  21  Operating Temperature Range (℃)  0~60  Series  10 series  Operating Pressure Range (MPa)  0~0.7  Pipe Connection Diameter  R1/8  Type of Thread  Suitable Fluid  Air 
    from S$15.99
    Min. 2 days
  16. Hand valve Straight B 2-way valve
    PISCO Hand valve Straight B 2-way valve
    Opens and closes the pneumatic input to the device. 2-way valve
    Shape  Straight  Operating Temperature Range (℃)  0~60  Number of Ports  Operating Pressure Range (MPa)  0~0.9  Type of Thread  Suitable Fluid  Air  Operating Vacuum Pressure (kPa)  -100 
    Rating:
    90%
    from S$13.99
    Min. 2 days
  17. Miniature valve push one type (in-line type)
    NITTA Miniature valve push one type (in-line type)
    Flow rate adjustment is easy. The flow rate can be finely adjusted.
    Shape  Inline type  Type  Millimeter size  Operating Temperature Range (℃)  (Air) -20 to +80, (water) 0 to +40  Maximum Operating Pressure (MPa)  Suitable Fluid  Air, water  Negative Pressure Performance (kPa)  -98.642  Width across flats (H × Φ) (mm)  15.0 
    from S$27.99
    Min. 2 days
  18. Hand valve Straight A 3-way valve
    PISCO Hand valve Straight A 3-way valve
    Opens and closes the pneumatic input to the device. When the 3-way valve is closed, the residual pressure on the output side (equipment) is exhausted. Screw and tube connection * L dimension is a reference dimension after screw tightening.
    Operating Temperature Range (℃)  0~60  Number of Ports  Operating Pressure Range (MPa)  0~0.9  Suitable Fluid  Air  Operating Vacuum Pressure (kPa)  -100 
    from S$13.99
    Min. 14 days
  19. Ball Valve Push One Type (Straight Male Screw)
    NITTA Ball Valve Push One Type (Straight Male Screw)
    Compact piping is possible. The tube is a push-one connection. You can change the position of the handle. It is nickel-plated.
    Shape  Straight type  Type  Millimeter size  Operating Temperature Range (℃)  (Air) -20 to +80, (water) 0 to +40  Number of Ports  Maximum Operating Pressure (MPa)  Type of Thread  Suitable Fluid  Air / water 
    from S$29.99
    Min. 2 days
  20. Ball Valve Push One Type (Angle Male Thread)
    NITTA Ball Valve Push One Type (Angle Male Thread)
    Compact piping is possible. The tube is a push-one connection. You can change the position of the handle. It is nickel-plated.
    Shape  Angle type  Type  Millimeter size  Operating Temperature Range (℃)  (Air) -20 to +80, (water) 0 to +40  Number of Ports  Maximum Operating Pressure (MPa)  Type of Thread  Suitable Fluid  Air / water 
    Rating:
    80%
    from S$29.99
    Min. 2 days
  21. Ball valve Union elbow
    PISCO Ball valve Union elbow
    You can let the water run. PPS is used for the main body resin. Secures an effective cross-sectional area that matches the tube size.
    Operating Temperature Range (℃)  0~60  Operating Pressure Range (MPa)  0~0.9  Suitable Fluid  Air / water  Operating Vacuum Pressure (kPa)  -100 
    Rating:
    80%
    from S$24.99
    Min. 2 days
  22. 2QV series quick valve
    CKD 2QV series quick valve
    from S$3.29
    Min. 2 days
  23. Ball valve Bulkhead Union elbow
    PISCO Ball valve Bulkhead Union elbow
    You can let the water run. PPS is used for the main body resin. Secures an effective cross-sectional area that matches the tube size.
    Shape  Bulkhead Union Elbow  Operating Temperature Range (℃)  0~60  Operating Pressure Range (MPa)  0~0.9  Suitable Fluid  Air / water  Operating Vacuum Pressure (kPa)  -100 
    from S$32.99
    Min. 2 days
  24. Hand valve Nipple 2-way valve
    PISCO Hand valve Nipple 2-way valve
    Opens and closes the pneumatic input to the device. Screw-to-screw connection * L1 and L2 dimensions are reference dimensions after screw tightening.
    Shape  Nipple  Operating Temperature Range (℃)  0~60  Number of Ports  Operating Pressure Range (MPa)  0~0.9  Type of Thread  Suitable Fluid  Air  Operating Vacuum Pressure (kPa)  -100 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  25. Miniature valve quick seal type (in-line type)
    NITTA Miniature valve quick seal type (in-line type)
    Flow rate adjustment is easy. The flow rate can be finely adjusted.
    Shape  Inline type  Type  Inch size  Operating Temperature Range (℃)  (Air) -20 to +80, (water) 0 to +40  Maximum Operating Pressure (MPa)  Suitable Fluid  Air, water  Negative Pressure Performance (kPa)  -98.642 
    from S$27.99
    Min. 2 days
  26. Hand valve Nipple 3-way valve
    PISCO Hand valve Nipple 3-way valve
    Opens and closes the pneumatic input to the device. When the 3-way valve is closed, the residual pressure on the output side (equipment) is exhausted.
    Shape  Nipple  Operating Temperature Range (℃)  0~60  Number of Ports  Operating Pressure Range (MPa)  0~0.9  Type of Thread  Suitable Fluid  Air  Operating Vacuum Pressure (kPa)  -100 
    Rating:
    60%
    from S$14.99
    Min. 14 days
  27. Ball Valve Mini Series Different Reducing Union
    PISCO Ball Valve Mini Series Different Reducing Union
    With a scale on the lever. The flow rate can be adjusted by adjusting the angle of the lever. The orifice diameter is large and the flow rate loss is small.
    Suitable Tube Outer Diameter (Φmm)  6×4  Operating Temperature Range (℃)  0~60  Series  10 series  Operating Pressure Range (MPa)  0~0.7  Suitable Fluid  Air  Operating Vacuum Pressure (kPa)  -100 
    from S$13.99
    Min. 6 days
  28. Residual pressure discharge valve White series V3000-W
    CKD Residual pressure discharge valve White series V3000-W
    Exhaust operation is one action, ideal for preventing residual pressure accidents on pneumatic lines
    Included Accessories  C type bracket  Connector Diameter  Rc3/8  Maximum Operating Pressure (MPa)  Offset Angle (°)  90 (switch operation lever)  Suitable Fluid  Compressed air  Assured Pressure Resistance (MPa)  1.5  Fluid Temperature (℃)  5~60 
    from S$67.99
    Min. 2 days
  29. Ball valve Different diameter union
    PISCO Ball valve Different diameter union
    You can let the water run. PPS is used for the main body resin. Secures an effective cross-sectional area that matches the tube size.
    Operating Temperature Range (℃)  0~60  Operating Pressure Range (MPa)  0~0.9  Suitable Fluid  Air / water  Operating Vacuum Pressure (kPa)  -100 
    from S$22.99
    Min. 2 days
  30. Ball valve 10 series Bulkhead union
    PISCO Ball valve 10 series Bulkhead union
    Opens and closes the pneumatic input to the device. Ensuring an effective cross-sectional area that matches the tube size used The 10 series has a scale on the lever for easy flow rate adjustment. * When using with negative pressure, attach a vacuum filter on the suction side. The sucked dust may... Read More
    Mass (g)  17  Operating Temperature Range (℃)  0~60  Operating Pressure Range (MPa)  0~0.7  Suitable Fluid  Air 
    from S$16.99
    Min. 2 days
  31. Ball Valve Mini Series Bulkhead Union Elbow
    PISCO Ball Valve Mini Series Bulkhead Union Elbow
    With a scale on the lever. The flow rate can be adjusted by adjusting the angle of the lever. The orifice diameter is large and the flow rate loss is small.
    Shape  Bulkhead Union Elbow  Operating Temperature Range (℃)  0~60  Series  10 series  Operating Pressure Range (MPa)  0~0.7  Suitable Fluid  Air  Operating Vacuum Pressure (kPa)  -100 
    from S$17.99
    Min. 2 days
  32. V3000 series Residual pressure release valve Standard white series
    CKD V3000 series Residual pressure release valve Standard white series
    from S$22.99
    Min. 16 days
  33. 6mm x 6mm open / close valve
    ESCO 6mm x 6mm open / close valve
    from S$19.99
    Min. 2 days
  34. Auxiliary equipment (finger valve) -PHV series
    AirTAC Auxiliary equipment (finger valve) -PHV series
    When closing the pass joint, the exhaust pressure is reduced from the outlet side, so it can be adjusted safely. Switching agility, large flow rate.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$7.99
    Min. 12 days
  35. 3QV series quick valve
    CKD 3QV series quick valve
    from S$19.99
    Min. 13 days
  36. Ball valve mini series union elbow
    PISCO Ball valve mini series union elbow
    With a scale on the lever. The flow rate can be adjusted by adjusting the angle of the lever. The orifice diameter is large and the flow rate loss is small.
    Shape  Union elbow  Operating Temperature Range (℃)  0~60  Series  10 series  Operating Pressure Range (MPa)  0~0.7  Suitable Fluid  Air  Operating Vacuum Pressure (kPa)  -100 
    from S$15.99
    Min. 2 days
  37. V3010 Series Residual pressure discharge valve with key hole
    CKD V3010 Series Residual pressure discharge valve with key hole
    from S$77.99
    Min. 17 days
  38. Manual valve Push button type
    KOGANEI Manual valve Push button type
    Operating Temperature Range (℃)  (Atmosphere and fluid used) 5-60  Operating Pressure Range (MPa)  0~0.9  Suitable Fluid  Air  Assured Pressure Resistance (MPa)  1.35  Lubrication  Unnecessary 
    from S$98.99
    Min. 14 days
  39. Ball valve push one type (angle female thread)
    NITTA Ball valve push one type (angle female thread)
    Compact piping is possible. The tube is a push-one connection. You can change the position of the handle. It is nickel-plated.
    Shape  Angle type  Type  Millimeter size  Operating Temperature Range (℃)  (Air) -20 to +80, (water) 0 to +40  Number of Ports  Maximum Operating Pressure (MPa)  Type of Thread  Rc  Suitable Fluid  Air / water 
    from S$29.99
    Min. 2 days
  40. Ball valve push one type (straight, female thread)
    NITTA Ball valve push one type (straight, female thread)
    Compact piping is possible. The tube is a push-one connection. You can change the position of the handle. It is nickel-plated.
    Shape  Straight type  Type  Millimeter size  Operating Temperature Range (℃)  (Air) -20 to +80, (water) 0 to +40  Number of Ports  Maximum Operating Pressure (MPa)  Type of Thread  Rc  Suitable Fluid  Air / water 
    Rating:
    80%
    from S$27.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 186

Set Ascending Direction