All Category

Grippers Related Supplies

View : Grid List
Filter

15 Item(s)

Set Ascending Direction
  1. Open / close confirmation sensor Sensor series
    Konsei Open / close confirmation sensor Sensor series
    Programmable controller only
    Type  Non-contact  Load Voltage (V)  DC10~30  Lamp  Light-emitting diode (lights up when ON)  Shock  Up to 100G  Leakage Current (mA)  1 or less  Ambient Temperature (℃)  -10~+60  Insulation Resistance  20 MΩ or more at 500 VDC megger  Load current (mA)  5~20  Voltage drop (V)  (Internal) 4 or less 
    from S$39.99
    Min. 2 days
  2. Position Detection Switch Lead Wire (m) Axial Mounting Type
    NKE Position Detection Switch Lead Wire (m) Axial Mounting Type
    Non-contact type magnetic proximity switch.
    Contact Configuration  Non-contact  Load Voltage (V)  DC10~30 
    from S$45.99
    Min. 7 days
  3. Position detection switch Lead wire (m) Right angle mounting type
    NKE Position detection switch Lead wire (m) Right angle mounting type
    Non-contact type magnetic proximity switch.
    Contact Configuration  Non-contact  Load Voltage (V)  DC10~30 
    from S$45.99
    Min. 8 days
  4. Position detection switch for CH10Y
    NKE Position detection switch for CH10Y
    It is a switch for CH10Y.
    Contact Configuration  Contact  Applicable Voltage (V)  AC100、DC24 
    from S$59.99
    Min. 8 days
  5. Pico positioner PXY series
    New-Era Pico positioner PXY series
    Operating Temperature Range (℃)  5~60  Series  PXY  Maximum Operating Pressure (MPa)  0.7  Withstand Pressure (MPa)  1.05  Suitable Fluid  Air  Minimum Working Pressure (MPa)  0.1  Return Function  Air return  Lubrication  Unnecessary  Piping Connection Size  M5×0.8  Maximum Operation Frequency (times/min)  60  Lock  Center position lock  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$389.90
    Min. 152 days
  6. Position detection switch for CH10
    NKE Position detection switch for CH10
    It is a switch for CH10. Mounting brackets, magnets, etc. are also included
    Contact Configuration  Contact  Applicable Voltage (V)  AC100、DC24 
    from S$119.90
    Min. 8 days
  7. Position detection switch for CH10X
    NKE Position detection switch for CH10X
    It is a switch for CH10X. Mounting brackets, magnets, etc. are also included
    Contact Configuration  Contact  Applicable Voltage (V)  AC100、DC24 
    from S$119.90
    Min. 8 days
  8. CHC series auto hand changer
    CKD CHC series auto hand changer
    from S$469.90
    Min. 17 days
  9. Eddy switch mounting bracket for CH10L
    NKE Eddy switch mounting bracket for CH10L
    Eddie switch mounting bracket for CH10L.
    from S$32.99
    Min. 8 days
  10. Position detection switch  For CH91B  2 pieces
    NKE Position detection switch For CH91B 2 pieces
    It is a switch for CH91B. Metal fittings for mounting the switch are also included.
    Contact Configuration  Non-contact  Applicable Voltage (V)  DC24  Suitable for  CH91B 
    from S$159.90
    Min. 7 days
  11. Position detection switch
    New-Era Position detection switch
    Operating Temperature Range (℃)  5~60  Applicable Voltage (V)  DC12~24  Objects to Detect  Magnetic  Indicator Lamp  Red LED when ON  Wiring Connection  2-wire type  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$27.99
    Min. 12 days
  12. Quick change gripper + plate
    Kitagawa Iron Works Quick change gripper + plate
    Quick plate change gripper replacement plate. The face plate is replaceable to support the use of robots in high-mix low-volume production. Supports workpiece replacement with easy and quick replacement. Reduction of new work start-up time. Jig replacement with a simple operation of loosening the... Read More
    Ambient Temperature (℃)  5~60 
    from S$1,999.00
    Min. 4 days
  13. Quick change gripper + fixed base unit
    Kitagawa Iron Works Quick change gripper + fixed base unit
    Fixed base of quick plate change gripper. The face plate is replaceable to support the use of robots in high-mix low-volume production. Supports workpiece replacement with easy and quick replacement. Reduction of new work start-up time. Jig replacement with a simple operation of loosening the loc... Read More
    Suitable Air Pressure (MPa)  0.2~0.8  Ambient Temperature (℃)  5~60 
    from S$1,599.00
    Min. 4 days
  14. Position detection switch for CH91A
    NKE Position detection switch for CH91A
    It is a switch for CH91A. Metal fittings for mounting the switch are also included.
    Contact Configuration  Contact  Applicable Voltage (V)  DC24 
    Discontinued
  15. Air chuck Parallel square position detection switch
    NKE Air chuck Parallel square position detection switch
    A parallel chuck that is compact and lightweight, but has a large finger opening and closing stroke. The height is low and the Nagai attachment can be attached.
    Suitable Model  CH91A  Set Contents  2 switches 2 mounting brackets  Material  Body: Stainless  Mass (g)  30  Contact Configuration  Contact 
    Discontinued
View : Grid List
Filter

15 Item(s)

Set Ascending Direction