Various filters, air purification and force control by pressure regulation are realized to protect pneumatic equipment from troubles. Auto drain that can be installed in the multi-series FRL. Automatically drains the drain accumulated in the bowl.
In addition to the 3-piece set of filter, regulat... Read More
Operating Pressure Range (MPa) 0.1~0.98 Mass (kg) 1.1 Operating Temperature Range (℃) 5~60 Suitable Fluid Compressed air Air Inlet / Outlet Connection Rc1/2 Drain Hole Diameter Rc1/4
Compared to equivalent equipment, the volume ratio is 1/2 and the water separation rate is 99% or more. A high-speed cyclone type moisture separator with thorough centrifugal separation know-how. Achieves maintenance-free by not using elements. NO type and NC type can be selected for the auto dra... Read More
Operating Temperature Range (℃) 0~60 Maximum Operating Pressure (MPa) 1 Assured Pressure Resistance (MPa) 1.5 Suitable Fluid Air (Air not containing oil or solids) Material (Main Unit) Aluminum alloy die casting Drain cock Auto drain type drain cock NO type Bracket Compliant Material (Bowl) Polycarbonate Intake Fitting Size Rc Outlet Fitting Size Rc Material (bracket) Steel sheet (electroless nickel plating) Specification Water separation rate 99% or more Auto Drain Specification auto drain
Compared to equivalent equipment, the volume ratio is 1/2 and the water separation rate is 99% or more. A high-speed cyclone type moisture separator with thorough centrifugal separation know-how. Achieves maintenance-free by not using elements. NO type and NC type can be selected for the auto dra... Read More
Operating Temperature Range (℃) 0~60 Maximum Operating Pressure (MPa) 1 Assured Pressure Resistance (MPa) 1.5 Suitable Fluid Air (Air not containing oil or solids) Material (Main Unit) Aluminum alloy die casting Drain cock Auto drain type drain cock NO type Bracket None Material (Bowl) Polycarbonate Outlet Fitting Size Rc Intake Fitting Size Rc Material (bracket) Steel sheet (electroless nickel plating) Specification Water separation rate 99% or more Auto Drain Specification auto drain
Compared to equivalent equipment, the volume ratio is 1/2 and the water separation rate is 99% or more. A high-speed cyclone type moisture separator with thorough centrifugal separation know-how. Achieves maintenance-free by not using elements. NO type and NC type can be selected for the auto dra... Read More
Operating Temperature Range (℃) 0~60 Maximum Operating Pressure (MPa) 1 Assured Pressure Resistance (MPa) 1.5 Suitable Fluid Air (Air not containing oil or solids) Material (Main Unit) Aluminum alloy die casting Drain cock Auto drain type drain cock NC type Bracket None Material (Bowl) Polycarbonate Outlet Fitting Size Rc Intake Fitting Size Rc Material (bracket) Steel sheet (electroless nickel plating) Specification Water separation rate 99% or more Auto Drain Specification auto drain
You can easily adjust the hot air temperature just by turning the knob. A temperature controller dedicated to hot air heaters (SJ series).
* Be sure to pass compressed air through the heater before energizing.
Dimensions, Width W x Depth D x Height H (mm) 100×155×65 Voltage (V) Single phase 100 Current (A) 11 Mass (g) 700 Trusco Part No. 412-1279
Compared to equivalent equipment, the volume ratio is 1/2 and the water separation rate is 99% or more. A high-speed cyclone type moisture separator with thorough centrifugal separation know-how. Achieves maintenance-free by not using elements. NO type and NC type can be selected for the auto dra... Read More
Operating Temperature Range (℃) 0~60 Maximum Operating Pressure (MPa) 1 Assured Pressure Resistance (MPa) 1.5 Suitable Fluid Air (Air not containing oil or solids) Material (Main Unit) Aluminum alloy die casting Drain cock Auto drain type drain cock NC type Bracket Compliant Material (Bowl) Polycarbonate Intake Fitting Size Rc Outlet Fitting Size Rc Material (bracket) Steel sheet (electroless nickel plating) Specification Water separation rate 99% or more Auto Drain Specification auto drain
A main line filter that pursues energy saving, low voltage loss, and long life. By adopting a 360-degree high visibility indicator, it contributes to grasping the maintenance time and reducing the man-hours for element replacement. [Low voltage loss 1] Achieves low voltage loss by adopting a plea... Read More
Initial pressure drop (MPa) 0.0055 Normal pressure drop (MPa) 0.0125 Operating Pressure (MPa) 0.1~1.0 Secondary oil concentration (mg / m 3 ) 0.3 Filtration (μm) 1 Withstand Pressure (MPa) 1.5 Drain Hole Diameter 1/8 suitable air compressor 15kW~120kW Operating Temperature Range (℃) 5~60 Suitable Fluid Compressed air Color End cap: Red Indicator Pop-up: Standard equipment
A main line filter that pursues energy saving, low voltage loss, and long life. By adopting a 360-degree high visibility indicator, it contributes to grasping the maintenance time and reducing the man-hours for element replacement. [Low voltage loss 1] Achieves low voltage loss by adopting a plea... Read More
Initial pressure drop (MPa) 0.0085 Secondary oil concentration (mg / m 3 ) 0.01 Filtration (μm) 0.01 Normal pressure drop (MPa) 0.0125 Operating Pressure (MPa) 0.1~1.0 Withstand Pressure (MPa) 1.5 Drain Hole Diameter 1/8 suitable air compressor 15kW~120kW Operating Temperature Range (℃) 5~60 Suitable Fluid Compressed air Color End cap: Blue Indicator Pop-up: Standard equipment
Inlet Air Temperature (℃) 0~40 Ambient Temperature (℃) 0~40 Regular Vacuum (kPa) 0~80 Mass (kg) 1 Acceptable water storage (mL) 100 Air Volume to Process (L/min, ANR) 235~560 Air Piping Connection (Rc) 3/4 Water droplet separation efficiency (%) 95 Suitable Model KRF15A/25A/40A
It can be used with a small compressor (small flow rate). Suitable for preventing condensation. It is used as a substitute for nitrogen gas. It can be used continuously by the self-regeneration method. There is no need to replace the desiccant and it is maintenance-free.
Filtration Accuracy (μm) 0.01 Inlet Pressure (MPa) 0.4~0.9 Power Consumption (W) 1 Connector Diameter 1/4PT Dimension (mm) 380×300×595 Power Supply AC100V 50/60Hz Mass (kg) About 12.5 Specification With dew point measurement certificate
A tube-in-tube type cooler enables a dew point of 4 ° C under pressure. Uses R-134a that does not destroy the ozone layer.
Removal of moisture contained in compressed air.
Air Pressure (MPa) (Entrance) 0.7 Maximum Operating Pressure (MPa) 1.0 Outlet Air Pressure Dew Point (℃) 10 Ambient Temperature (℃) 32 Inlet Air Temperature (℃) 35
You can easily adjust the hot air temperature just by turning the knob. A temperature controller dedicated to hot air heaters (SJ series).
* Be sure to pass compressed air through the heater before energizing.
Current (A) 10 Width (mm) 100 Length (mm) 155 Trusco Part No. 257-4773 Height (mm) 65 Mass (g) 700 Voltage (V) Single phase 200