All Category

Drive Controllers / Speed Controllers

View : Grid List
Filter

Items 1 - 40 of 471

Set Ascending Direction
  1. R 1/4 "silencer
    ESCO R 1/4 "silencer
    Operating Temperature Range (℃)  -10~60  Operating Pressure (MPa)  1.0 or less  Withstand Pressure (MPa)  1.5  Mounting Screw Size  1/4  Mass (g)  20  Effective Section Area (mm2 40  Overall Length (mm)  46  Suitable Fluid  Air  Material (Main Unit)  Aluminum  Esco Part No.  EA153ED-2  Specification  Male thread type  Connection 
    from S$16.99
    Min. 2 days
  2. Speed Controller Meter Out
    MonotaRO Speed Controller Meter Out
    A speed control valve with a one-touch fitting. For air flow rate adjustment. * Do not use for any purpose other than its intended purpose.
    Operating Temperature Range (℃)  -5~60  Maximum Operating Pressure (MPa)  Suitable Fluid  Air  Type of Control  Meter out 
    Rating:
    88%
    from S$5.99
    Min. 2 days
  3. Speed Controller Meter Out
    PISCO Speed Controller Meter Out
    A speed control valve for drive equipment with a built-in one-touch fitting. After installation, the metal body and resin body rotate, so you can change the tube take-out angle. Screw and tube connection * Taper screw type L1 and L2 dimensions are reference dimensions after screw tightening.
    Operating Temperature Range (℃)  0~60  Suitable Fluid  Air  Material (Metal Hood) / Finish  Brass (electroless nickel plating)  Type  Elbow  Shape  Elbow type  Type of Control  Meter out  Color  Release ring, resin body / black 
    Rating:
    95%
    from S$9.79
    Min. 2 days
  4. Silencer SLW Series (Resin)
    CKD Silencer SLW Series (Resin)
    Operating Temperature Range (℃)  -10 to 60 ° C (No freezing)  Maximum Operating Pressure (MPa)  1.0  Assured Pressure Resistance (MPa)  1.5  Silence Effect (dB)  30 or more  Fluid Temperature (℃)  5 to 60 (but no freezing)  Suitable Fluid  Compressed air  Type  Made of resin  Connection 
    Rating:
    98%
    from S$5.99
    Min. 2 days
  5. Silencer Resin
    MonotaRO Silencer Resin
    Exhausting compressed air from a valve or the like makes a loud noise. A silencer is used to minimize this exhaust noise. Prevents foreign matter from entering the exhaust port. * Please refrain from using it for any other purpose.
    Maximum Operating Pressure (MPa)  0.98  Operating Temperature Range (℃)  0~60  Suitable Fluid  Compressed air  Connection  Material (Main Unit)  Resin 
    Rating:
    87%
    from S$3.69
    Min. 2 days
  6. Speed Controller Union Straight Type
    PISCO Speed Controller Union Straight Type
    A speed control valve for drive equipment with a built-in one-touch fitting. After installation, the metal body and resin body rotate, so you can change the tube take-out angle. Tube-to-tube connection (same diameter)
    Operating Temperature Range (℃)  0~60  Suitable Fluid  Air 
    Rating:
    100%
    from S$8.69
    Min. 2 days
  7. Speed controller union straight type
    MonotaRO Speed controller union straight type
    A speed control valve with a one-touch fitting. For air flow rate adjustment. * Do not use for any purpose other than its intended purpose.
    Operating Temperature Range (℃)  -5~60  Maximum Operating Pressure (MPa)  Suitable Fluid  Air 
    Rating:
    93%
    from S$6.29
    Min. 2 days
  8. Check Valve
    PISCO Check Valve
    Operating Vacuum Pressure (kPa)  -100  Operating Pressure Range (MPa)  0~0.9  Operating Temperature Range (℃)  0~60  Suitable Fluid  Air  Material (O-ring)  NBR  Material (Valve Member)  POM  Specification  Resin type  Material (Spring)  Stainless steel  Shape  Straight 
    Rating:
    85%
    from S$9.89
    Min. 2 days
  9. One-Touch Speed Controller
    CKD One-Touch Speed Controller
    Uses self-extinguishing resin PBT. It is safe even if welding spatter is applied. Chuck power is up.
    Ambient Temperature (℃)  0 to 60 (but no freezing)  Assured Pressure Resistance (MPa)  1.5  Suitable Fluid  Compressed air 
    Rating:
    96%
    from S$12.99
    Min. 2 days
  10. Check valve
    MonotaRO Check valve
    Only the air input from one side can flow. For air flow rate adjustment. * Do not use for any other purpose.
    Operating Vacuum Pressure (kPa)  -100  Operating Pressure Range (MPa)  0~0.9  Operating Temperature Range (℃)  0~60  Number of Ports  Suitable Fluid  Air 
    Rating:
    97%
    from S$7.89
    Min. 2 days
  11. Pressure Gauge Union Straight
    PISCO Pressure Gauge Union Straight
    The main body is compact and can be installed in a small space. The type with a built-in one-touch fitting displays the pressure just by connecting the tube.
    Display Pressure Range (MPa)  0~0.8  Operating Temperature Range (℃)  0~60  Scale Angle  150°  Material (Cap)  Acrylic  Suitable Fluid  Air  Material (Metal Hood) / Finish  Brass (electroless nickel plating)  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Plastic Part)  PBT  Shape  Union straight  Accuracy  ± 5% (full scale) 
    Rating:
    88%
    from S$24.99
    Min. 2 days
  12. Speed Controller Meter In
    MonotaRO Speed Controller Meter In
    Speed control valve for drive equipment For air flow rate adjustment. * Do not use for any purpose other than its intended purpose.
    Maximum Operating Pressure (MPa)  0.9  Operating Temperature Range (℃)  0~60  Suitable Fluid  Air  Type of Control  Meter in 
    Rating:
    94%
    from S$5.59
    Min. 2 days
  13. Silencer SL Series (Metal)
    CKD Silencer SL Series (Metal)
    SL-8A to 25A have been upgraded and unified in all series with lighter weight and smaller size. The element can be replaced and can be used for a long time. Separate disposal is now possible. Volume reduction 20dB (A) or more
    Operation Ambient Temperature (℃)  0 to 60 (but no freezing)  Maximum Operating Pressure (MPa)  0.9  Assured Pressure Resistance (MPa)  1.35  Fluid Temperature (℃)  5 to 60 (but do not freeze)  Suitable Fluid  Air  Connection  Type  metallic  Silence Effect (dB)  over 20 
    Rating:
    85%
    from S$12.99
    Min. 2 days
  14. speed controller union straight
    MonotaRO speed controller union straight
    The flow rate can be adjusted while flowing air. Tube-to-tube connection (same diameter) *Use within the specified pressure range. *Do not use for anything other than its intended purpose.
    Operating Vacuum Pressure (kPa)  -100  Operating Temperature Range (℃)  -5~60  Operating Pressure Range (MPa)  0.08~1.02  Number of Ports  Suitable Fluid  Air 
    Rating:
    77%
    from S$4.59
    Min. 2 days
  15. Speed controller meter-in
    PISCO Speed controller meter-in
    A speed control valve for drive equipment with a built-in one-touch fitting. After installation, the metal body and resin body rotate, so you can change the tube take-out angle. Screw and tube connection * Taper screw type L1 and L2 dimensions are reference dimensions after screw tightening. * Wh... Read More
    Operating Temperature Range (℃)  0~60  Suitable Fluid  Air 
    Rating:
    90%
    from S$8.99
    Min. 2 days
  16. Silencer made of brass
    MonotaRO Silencer made of brass
    It is a metal silencer. It is compact and does not take up installation space. * Please use within the working pressure range.
    Maximum Operating Pressure (MPa)  Silence Effect (dB)  18  Fluid Temperature Range (℃)  5~150  Suitable Fluid  Air  Material (Main Unit)  Brass  Connection 
    Rating:
    82%
    from S$3.49
    Min. 2 days
  17. Check Valve Union Straight
    PISCO Check Valve Union Straight
    One-touch joint built-in check valve Since only the air input from one side flows, it is possible to maintain the pressure on the output side. It can also be used for vacuum holding and low pressure piping. Tube-to-tube connection (same diameter)
    Operating Vacuum Pressure (kPa)  -100  Operating Pressure Range (MPa)  0~0.9  Operating Temperature Range (℃)  0~60  Suitable Fluid  Air  Material (Valve Member)  Aluminum  Material (O-ring)  NBR  Material (Spring)  Stainless steel  Shape  Union straight 
    from S$19.99
    Min. 2 days
  18. Check valve Bush valve body resin type
    PISCO Check valve Bush valve body resin type
    Operating Pressure Range (MPa)  0.01  Operating Vacuum Pressure (kPa)  -100  Operating Temperature Range (℃)  0~60  Suitable Fluid  Air  Type of Thread  Specification  Resin type  Shape  bush 
    Rating:
    91%
    from S$9.79
    Min. 2 days
  19. Check Valve Straight Resin Type
    PISCO Check Valve Straight Resin Type
    Operating Pressure Range (MPa)  0.01  Operating Vacuum Pressure (kPa)  -100  Operating Temperature Range (℃)  0~60  Suitable Fluid  Air  Specification  Resin type  Shape  Straight 
    Rating:
    94%
    from S$9.79
    Min. 2 days
  20. Speed controller free type meter out
    PISCO Speed controller free type meter out
    A speed control valve for drive equipment with a built-in one-touch fitting. After installation, the metal body and resin body rotate, so you can change the tube take-out angle. Screw and tube connection * Taper screw type L1, L2, L3 dimensions are reference dimensions after screw tightening.
    Operating Temperature Range (℃)  0~60  Suitable Fluid  Air 
    from S$8.99
    Min. 2 days
  21. Check valve
    CKD Check valve
    Compact and lightweight CKD Compared to conventional products, the volume ratio equal temperament is 34% and the mass ratio average is 25%, making it smaller and lighter. Clean shape Easy sorting for global environmentally friendly product recycling
    Operation Ambient Temperature (℃)  0 to 60 (but no freezing)  Cracking Pressure (MPa)  0.02  Minimum Working Pressure (MPa)  0.03  Maximum Operating Pressure (MPa)  Assured Pressure Resistance (MPa)  1.5  Fluid Temperature (℃)  5~60  Suitable Fluid  Compressed air 
    Rating:
    85%
    from S$19.99
    Min. 2 days
  22. Silencer pipe parallel screw
    PISCO Silencer pipe parallel screw
    Attached to the exhaust port of the equipment to reduce exhaust noise Excellent sound deadening effect
    Operating Pressure Range (MPa)  0~0.9  Operating Temperature Range (℃)  0~60  Suitable Fluid  Air  Connection  Material (Main Unit)  Polybutylene terephthalate (PBT)  Material (Cushioning Element)  Polyvinyl formal (PVF)  Shape  Silencer 
    Rating:
    93%
    from S$5.19
    Min. 2 days
  23. Compact Speed Controller (Elbow Type)
    NITTA Compact Speed Controller (Elbow Type)
    It is more compact than the conventional type. Easy to make fine adjustments in the low flow rate range. The tube is a push-one connection. Uses flame-retardant resin (equivalent to UL94 standard V-0). It is electroless nickel plated. Sealing on the R thread.
    Working Temperature Range (℃)  +5~+60  Maximum Operating Pressure (MPa)  Suitable Fluid  Air  Shape  Elbow  Type  Millimeter size 
    Rating:
    80%
    from S$9.79
    Min. 2 days
  24. silencer
    TRUSCO silencer
    It is a lightweight and inexpensive silencer that uses resin as the material of the main body. Ideal for removing the exhaust noise of compressed air.
    Operating Pressure (MPa)  0~1  Suitable Fluid  Air  Connection  Material (Main Unit)  Resin 
    Rating:
    100%
    from S$5.69
    Min. 2 days
  25. Silencer one-touch fitting
    PISCO Silencer one-touch fitting
    A silencer with a built-in one-touch fitting that can be attached to the exhaust port of the equipment to reduce exhaust noise. Excellent sound deadening effect.
    Operating Pressure Range (MPa)  0~0.9  Operating Temperature Range (℃)  0~60  Silence Effect (dB)  20  Suitable Fluid  Air  Connection  One-touch piping  Material (Main Unit)  Polybutylene terephthalate (PBT)  Material (Cushioning Element)  Polyvinyl formal (PVF)  Shape  Silencer One-touch fitting built-in type 
    Rating:
    85%
    from S$6.19
    Min. 2 days
  26. Speed Controller Medium Bore Type SC1 Series
    CKD Speed Controller Medium Bore Type SC1 Series
    Ambient Temperature (℃)  0 to 60 (but no freezing)  Minimum Working Pressure (MPa)  0.05  Maximum Operating Pressure (MPa)  1.0  Assured Pressure Resistance (MPa)  1.5  Needle Rotation Speed  10  Fluid Temperature (℃)  5 to 60 (but do not freeze)  Suitable Fluid  Compressed air 
    from S$22.99
    Min. 2 days
  27. Muffler (Resin)
    KOGANEI Muffler (Resin)
    Excellent sound deadening effect. The ventilation resistance is small and does not adversely affect the operation of the equipment. Compact, lightweight and easy to install. It has a long life. The element does not corrode and has excellent water resistance and oil resistance. It can be easily cl... Read More
    Operating Pressure Range (MPa)  0~0.9  Assured Pressure Resistance (MPa)  1.1  Operating Temperature Range (℃)  5~60  Suitable Fluid  Air  Material (Main Unit)  Polyacetal resin (Duracon (R))  Connection 
    from S$5.69
    Min. 2 days
  28. Α Type Touch Connector Speed Controller
    CHIYODA TSUSHO Α Type Touch Connector Speed Controller
    Since the number of rotations of the needle valve is high, smooth speed control is possible. Lighter weight and lower cost by adopting Touch Connector Five. Flame-retardant PBT resin is used as standard to prevent accidents in a welding environment.
    Operating Temperature Range (℃)  -5~+60  Maximum Operating Pressure (Compressed Air) (MPa)  0.05~0.7  Color (Body)  Black  Suitable Fluid  Compressed air  Fluid  Compressed air  Material (Thread & Needle Part)  Metal  Direction of Control  Meter out  Material (Main Unit)  plastic 
    Rating:
    70%
    from S$11.99
    Min. 2 days
  29. Compact speed controller SC3W
    CKD Compact speed controller SC3W
    L-shaped rotation type, abundant series
    Fluid Temperature (℃)  -5 to 60 (but no freezing)  Ambient Temperature (℃)  0 to 60 (but no freezing)  Minimum Working Pressure (MPa)  0.05  Maximum Operating Pressure (MPa)  Assured Pressure Resistance (MPa)  1.5  Suitable Fluid  Compressed air 
    from S$13.99
    Min. 2 days
  30. Relief Valve RA Series (Brass)
    IBS Relief Valve RA Series (Brass)
    Compatible with low pressure specifications. Compact and lightweight. Extensive caliber lineup. The cracking pressure is set at the factory and shipped.
    Withstand Pressure (MPa)  1.62  Number of Ports  Suitable Fluid  Gas/liquid  Type  Low pressure open to atmosphere type  Type of Thread  Material (Main Unit)  brass 
    Rating:
    60%
    from S$87.99
    Min. 2 days
  31. Silencer (for Pneumatic)
    NIHON SEIKI Silencer (for Pneumatic)
    It is a metal silencer.
    Operating Pressure (MPa)  Ambient Temperature (℃)  5~150  Suitable Fluid  Air  Material (Main Unit)  Brass  Silence Effect (dB)  over 20 
    Rating:
    100%
    from S$3.89
    Min. 2 days
  32. Quick exhaust valve (rapid exhaust valve)
    KOGANEI Quick exhaust valve (rapid exhaust valve)
    Operating Pressure Range (MPa)  0.07~0.9  Assured Pressure Resistance (MPa)  1.35  Maximum Operation Frequency (Hz)  10  Operating Temperature Range (℃)  5~60  Mass (g)  80  Suitable Fluid  Air  Lubrication  Unnecessary 
    Rating:
    100%
    from S$64.99
    Min. 2 days
  33. Silencer high sound deadening compact type SLW-6S / 8S
    CKD Silencer high sound deadening compact type SLW-6S / 8S
    * The flow rate is the value converted to atmospheric pressure when the pressure is 0.5 MPa. * Depending on the air quality (dew point), it may freeze due to adiabatic expansion.
    Operating Temperature Range (℃)  -10 to 60 ° C (No freezing)  Maximum Operating Pressure (MPa)  1.0  Assured Pressure Resistance (MPa)  1.5  Fluid Temperature (℃)  5 to 60 (but no freezing)  Suitable Fluid  Compressed air  Type  Made of resin  Material (Main Unit)  PP  Material (Cushioning Element)  PP sintered resin  Connection  Color  White 
    Rating:
    20%
    from S$5.39
    Min. 2 days
  34. SLW- * AH Series Silencer High mute / Small diameter / Resin body type
    CKD SLW- * AH Series Silencer High mute / Small diameter / Resin body type
    Operating Temperature Range (℃)  -10 to 60 ° C (No freezing)  Maximum Operating Pressure (MPa)  1.0  Assured Pressure Resistance (MPa)  1.5  Fluid Temperature (℃)  5 to 60 (but no freezing)  Suitable Fluid  Compressed air  Type  Made of resin  Silence Effect (dB)  Over 40  Connection 
    Rating:
    100%
    from S$9.89
    Min. 2 days
  35. Auxiliary equipment (silencer) -PAL series
    AirTAC Auxiliary equipment (silencer) -PAL series
    Since the entire product has a plastic structure, it has excellent sound deadening performance. The mini type silencer has a small volume and a compact structure.
    Silence Effect (dB)  25  Suitable Fluid  Air  RoHS directive (corresponding to 10 substances)  Correspondence  Connection  Type  Resin silencer  Material (Main Unit)  plastic 
    Rating:
    100%
    from S$1.39
    Min. 2 days
  36. Auxiliary equipment (silencer) -PALM series
    AirTAC Auxiliary equipment (silencer) -PALM series
    Since the entire product has a plastic structure, it has excellent sound deadening performance. The mini type silencer has a small volume and a compact structure.
    Silence Effect (dB)  25  Suitable Fluid  Air  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Mini resin silencer  Connection  Material (Main Unit)  plastic 
    Rating:
    100%
    from S$1.19
    Min. 2 days
  37. Needle Valve (Built-in Check Valve with Dial)
    CKD Needle Valve (Built-in Check Valve with Dial)
    Anyone can easily adjust the numerical value and it is accurate. It is highly reproducible and can prevent adjustment mistakes. The needle rotation speed can be displayed numerically with the dial. A linear flow rate characteristic proportional to the needle rotation speed can be obtained. You ca... Read More
    Operating Pressure  0.1~1MPa  Flow Range  18 to 440 [[liter]] / min (control flow)  Fluid Temperature (℃)  5~60  Suitable Fluid  Compressed air 
    Rating:
    100%
    from S$85.99
    Min. 2 days
  38. Straight Check Valve
    PISCO Straight Check Valve
    One-touch joint built-in check valve Since only the air input from one side flows, it is possible to maintain the pressure on the output side. It can also be used for vacuum holding and low pressure piping. Screw and tube connection * The L dimension of the taper screw type is a reference dimensi... Read More
    Operating Vacuum Pressure (kPa)  -100  Operating Pressure Range (MPa)  0~0.9  Operating Temperature Range (℃)  0~60 (no freezing)  Suitable Fluid  Air  Specification  Metal type  Shape  Straight 
    Rating:
    87%
    from S$17.99
    Min. 2 days
  39. SLW- * L Series Silencer Large flow, Small bore, Resin body type
    CKD SLW- * L Series Silencer Large flow, Small bore, Resin body type
    Operating Temperature Range (℃)  -10 to 60 ° C (No freezing)  Maximum Operating Pressure (MPa)  1.0  Assured Pressure Resistance (MPa)  1.5  Silence Effect (dB)  30 or more  Fluid Temperature (℃)  5 to 60 (but no freezing)  Suitable Fluid  Compressed air  Type  Made of resin  Connection 
    from S$9.79
    Min. 2 days
  40. Silencer high noise reduction compact type SLW-20S
    CKD Silencer high noise reduction compact type SLW-20S
    Operating Temperature Range (℃)  -10 to 60 ° C (No freezing)  Maximum Operating Pressure (MPa)  1.0  Assured Pressure Resistance (MPa)  1.5  Applicable cylinder tube inner diameter (Φmm)  100~200  Dimension C (mm)  18  Dimension E (mm)  19  Mass (g)  20  Dimension D (mm)  28  Silence Effect (dB)  30 or more  Trusco Part No.  353-1678  Fluid Temperature (℃)  5 to 60 (but no freezing)  Dimension B (mm)  58.4  Flow rate (L/min (ANR))  6000  Dimension A (mm)  75.4  Effective Section Area (mm2 90  Suitable Fluid  Compressed air  Type  Made of resin  Material (Cushioning Element)  PP sintered resin  Connection  Connector Diameter  R3/4  Color  White 
    Rating:
    100%
    from S$12.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 471

Set Ascending Direction