Pneumatic Silencers
Other Related Pages
- ESCO R 1/4 "silencerSpecification Male thread type Material (Main Unit) Aluminum Mass (g) 20 Operating Temperature Range (℃) -10~60 Operating Pressure (MPa) 1.0 or less Suitable Fluid Air Withstand Pressure (MPa) 1.5 Connection R Mounting Screw Size 1/4from S$16.99Min. 2 days
- CKD Silencer SLW Series (Resin)Type Made of resin Operating Temperature Range (℃) -10 to 60 ° C (No freezing) Maximum Operating Pressure (MPa) 1.0 Silence Effect (dB) 30 or more Suitable Fluid Compressed air Assured Pressure Resistance (MPa) 1.5 Fluid Temperature (℃) 5 to 60 (but no freezing) Connection R
- MonotaRO Silencer ResinExhausting compressed air from a valve or the like makes a loud noise. A silencer is used to minimize this exhaust noise. Prevents foreign matter from entering the exhaust port. * Please refrain from using it for any other purpose.Material (Main Unit) Resin Operating Temperature Range (℃) 0~60 Suitable Fluid Compressed air Maximum Operating Pressure (MPa) 0.98 Connection R
- CKD Silencer SL Series (Metal)SL-8A to 25A have been upgraded and unified in all series with lighter weight and smaller size. The element can be replaced and can be used for a long time. Separate disposal is now possible. Volume reduction 20dB (A) or moreType metallic Maximum Operating Pressure (MPa) 0.9 Silence Effect (dB) over 20 Suitable Fluid Air Operation Ambient Temperature (℃) 0 to 60 (but no freezing) Assured Pressure Resistance (MPa) 1.35 Fluid Temperature (℃) 5 to 60 (but do not freeze) Connection R
- MonotaRO Silencer made of brassIt is a metal silencer. It is compact and does not take up installation space. * Please use within the working pressure range.Material (Main Unit) Brass Silence Effect (dB) 18 Suitable Fluid Air Maximum Operating Pressure (MPa) 1 Fluid Temperature Range (℃) 5~150 Connection R
- PISCO Silencer pipe parallel screwAttached to the exhaust port of the equipment to reduce exhaust noise Excellent sound deadening effectShape Silencer Material (Main Unit) Polybutylene terephthalate (PBT) Operating Temperature Range (℃) 0~60 Operating Pressure Range (MPa) 0~0.9 Suitable Fluid Air Connection G Material (Cushioning Element) Polyvinyl formal (PVF)
- TRUSCO silencerIt is a lightweight and inexpensive silencer that uses resin as the material of the main body. Ideal for removing the exhaust noise of compressed air.Material (Main Unit) Resin Operating Pressure (MPa) 0~1 Suitable Fluid Air Connection R
- PISCO Silencer one-touch fittingA silencer with a built-in one-touch fitting that can be attached to the exhaust port of the equipment to reduce exhaust noise. Excellent sound deadening effect.Shape Silencer One-touch fitting built-in type Material (Main Unit) Polybutylene terephthalate (PBT) Operating Temperature Range (℃) 0~60 Operating Pressure Range (MPa) 0~0.9 Silence Effect (dB) 20 Suitable Fluid Air Connection One-touch piping Material (Cushioning Element) Polyvinyl formal (PVF)
- KOGANEI Muffler (Resin)Excellent sound deadening effect. The ventilation resistance is small and does not adversely affect the operation of the equipment. Compact, lightweight and easy to install. It has a long life. The element does not corrode and has excellent water resistance and oil resistance. It can be easily cl... Read MoreMaterial (Main Unit) Polyacetal resin (Duracon (R)) Operating Temperature Range (℃) 5~60 Operating Pressure Range (MPa) 0~0.9 Suitable Fluid Air Assured Pressure Resistance (MPa) 1.1 Connection Rfrom S$5.69Min. 2 days
- NIHON SEIKI Silencer (for Pneumatic)It is a metal silencer.Material (Main Unit) Brass Operating Pressure (MPa) 1 Silence Effect (dB) over 20 Suitable Fluid Air Ambient Temperature (℃) 5~150
- CKD Silencer high sound deadening compact type SLW-6S / 8S* The flow rate is the value converted to atmospheric pressure when the pressure is 0.5 MPa. * Depending on the air quality (dew point), it may freeze due to adiabatic expansion.Type Made of resin Color White Material (Main Unit) PP Operating Temperature Range (℃) -10 to 60 ° C (No freezing) Maximum Operating Pressure (MPa) 1.0 Suitable Fluid Compressed air Assured Pressure Resistance (MPa) 1.5 Fluid Temperature (℃) 5 to 60 (but no freezing) Connection R Material (Cushioning Element) PP sintered resin
- CKD SLW- * AH Series Silencer High mute / Small diameter / Resin body typeType Made of resin Operating Temperature Range (℃) -10 to 60 ° C (No freezing) Maximum Operating Pressure (MPa) 1.0 Silence Effect (dB) Over 40 Suitable Fluid Compressed air Assured Pressure Resistance (MPa) 1.5 Fluid Temperature (℃) 5 to 60 (but no freezing) Connection R
- AirTAC Auxiliary equipment (silencer) -PAL seriesSince the entire product has a plastic structure, it has excellent sound deadening performance. The mini type silencer has a small volume and a compact structure.Material (Main Unit) plastic Type Resin silencer Silence Effect (dB) 25 Suitable Fluid Air Connection R RoHS directive (corresponding to 10 substances) Correspondence
- AirTAC Auxiliary equipment (silencer) -PALM seriesSince the entire product has a plastic structure, it has excellent sound deadening performance. The mini type silencer has a small volume and a compact structure.Material (Main Unit) plastic Type Mini resin silencer Silence Effect (dB) 25 Suitable Fluid Air Connection R RoHS directive (corresponding to 10 substances) Correspondence
- CKD SLW- * L Series Silencer Large flow, Small bore, Resin body typeType Made of resin Operating Temperature Range (℃) -10 to 60 ° C (No freezing) Maximum Operating Pressure (MPa) 1.0 Silence Effect (dB) 30 or more Suitable Fluid Compressed air Assured Pressure Resistance (MPa) 1.5 Fluid Temperature (℃) 5 to 60 (but no freezing) Connection Rfrom S$9.79Min. 2 days
- CKD Silencer high noise reduction compact type SLW-20SType Made of resin Connector Diameter R3/4 Color White Mass (g) 20 Operating Temperature Range (℃) -10 to 60 ° C (No freezing) Maximum Operating Pressure (MPa) 1.0 Silence Effect (dB) 30 or more Suitable Fluid Compressed air Assured Pressure Resistance (MPa) 1.5 Fluid Temperature (℃) 5 to 60 (but no freezing) Flow rate (L/min (ANR)) 6000 Connection R Material (Cushioning Element) PP sintered resin Applicable cylinder tube inner diameter (Φmm) 100~200
- CKD SMW Series Metering valve with silencerType of Thread R Type of Connection R Connection Rfrom S$12.99Min. 2 days
- TRUSCO silencerIt is a lightweight and inexpensive silencer that uses resin as the material of the main body. Ideal for removing the exhaust noise of compressed air.Material (Main Unit) Resin Mass (g) 20 Operating Pressure (MPa) 0~1 Silence Effect (dB) 23 Suitable Fluid Air Connection R Mounting Screw Size 3/8from S$13.99Min. 2 days
- PISCO Silencer Metric male screwA silencer with a built-in one-touch fitting that can be attached to the exhaust port of the equipment to reduce exhaust noise. Excellent sound deadening effect. Connection with screwsShape Silencer for metric screw Material (Main Unit) Polybutylene terephthalate (PBT) Operating Temperature Range (℃) 0~60 Operating Pressure Range (MPa) 0~0.9 Suitable Fluid Air Connection M Material (Cushioning Element) Polyvinyl formal (PVF)
- CKD SLW-H Series Silencer One-touch typeMaterial (Main Unit) Resin Type of Connection One-touch piping Silence Effect (dB) over 20 Connection One-touch pipingfrom S$9.29Min. 2 days
- KOGANEI Muffler (Brass)Made of sintered copper, it has excellent mechanical strength. It is compact and does not take up installation space.Material (Main Unit) Brass Operating Temperature Range (℃) 5~60 Operating Pressure Range (MPa) 0~0.9 Suitable Fluid Air Assured Pressure Resistance (MPa) 1.3 Connection Rfrom S$15.99Min. 2 days
- TAIYO Plug silencer (PSA series)Series PSA Maximum Operating Pressure (MPa) 1from S$25.99Min. 2 days
- NIHON SEIKI SilencerA silencer for compressed air exhaust noise from solenoid valves and switching valves.Suitable Fluid Air
- TAIYO Air muffler SL seriesType Air muffler Material (Main Unit) Resin Suitable Fluid Air Connection Rfrom S$17.99Min. 34 days
- TAIYO Silencer (SA2 series)Maximum Operating Pressure (MPa) 1 Silence Effect (dB) 20 (A) or morefrom S$7.39Min. 7 days
- ESCO 6mm silencerMaterial (Main Unit) PBT resin Suitable Tube Outer Diameter (Φmm) 6 Operating Temperature Range (℃) 0~60 Operating Pressure (MPa) 0~0.9 Silence Effect (dB) 20 Suitable Fluid Air Connection One-touch piping Material (Cushioning Element) PVFfrom S$9.69Min. 2 days
- ESCO R 1/2 "silencerMetal silencer. Male screw type.Material (Main Unit) Bronze (sintered bronze) Operating Pressure (MPa) Up to 1 Silence Effect (dB) 20 Suitable Fluid Air Connection R Mounting Screw Size 1/2from S$11.99Min. 2 days
- ESCO 8mm silencerMaterial (Main Unit) PBT resin Suitable Tube Outer Diameter (Φmm) 8 Operating Temperature Range (℃) 0~60 Operating Pressure (MPa) 0~0.9 Silence Effect (dB) 20 Suitable Fluid Air Connection One-touch piping Material (Cushioning Element) PVFfrom S$9.99Min. 2 days
- ESCO M5 silencerMetal silencer. Male screw type.Material (Main Unit) Bronze (sintered bronze) Operating Pressure (MPa) Up to 1 Silence Effect (dB) 20 Suitable Fluid Air Connection M Mounting Screw Size M5from S$3.99Min. 3 days
- NIHON SEIKI Silencer (jet cooler option)Reduces the cold air exhaust noise of the jet cooler. * Applicable only to the high-performance jet cooler K series. * The muffling effect depends on the amount of cold air.Material (Main Unit) Polyacetal (POM) Silence Effect (dB) 8-12 reduction Suitable Fluid Compressed air Connection Rcfrom S$37.99Min. 2 days
- ESCO G1 / 2 "silencerSpecification Male thread type Material (Main Unit) PBT resin Operating Temperature Range (℃) 0~60 Operating Pressure (MPa) 0~0.9 Silence Effect (dB) 25 Suitable Fluid Air Connection G Material (Cushioning Element) PVF Mounting Screw Size 1/2from S$12.99Min. 3 days
- ESCO R 3/4 "silencerMetal silencer. Male screw type.Material (Main Unit) Bronze (sintered bronze) Operating Pressure (MPa) Up to 1 Silence Effect (dB) 20 Suitable Fluid Air Connection R Mounting Screw Size 3/4from S$19.99Min. 3 days
- TAIYO Silencer (SA series)Connector Diameter R1 Mass (g) 93 Maximum Operating Pressure (MPa) 1 Silence Effect (dB) 20 (A) or more Connection Rfrom S$37.99Min. 7 days
- CHIYODA TSUSHO Silencer resin CSE typeRoHS directive (corresponding to 10 substances) Correspondencefrom S$6.19Min. 2 days
- ESCO M5 silencerSpecification Male thread type Material (Main Unit) PBT resin Operating Temperature Range (℃) 0~60 Operating Pressure (MPa) 0~0.9 Silence Effect (dB) 20 Suitable Fluid Air Connection M Material (Cushioning Element) PVF Mounting Screw Size M5×0.8from S$8.39Min. 3 days
- CKD Silencer metal body type outdoor series SL-WMaterial (Main Unit) Aluminum Type of Thread R Type of Connection R Silence Effect (dB) over 20from S$45.99Min. 5 days
- ESCO G1 / 4 "silencerSpecification Male thread type Material (Main Unit) PBT resin Operating Temperature Range (℃) 0~60 Operating Pressure (MPa) 0~0.9 Silence Effect (dB) 30 Suitable Fluid Air Connection G Material (Cushioning Element) PVF Mounting Screw Size 1/4from S$8.69Min. 3 days
- TAIYO Air muffler AS seriesType Air muffler Material (Main Unit) Resin Silence Effect (dB) 30 or less Suitable Fluid Airfrom S$14.99Min. 34 days