All Category

Switches / Sensors / Controllers

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 136

Set Ascending Direction
  1. Pressure Switch
    Saginomiya Seisakusho Pressure Switch
    A general-purpose pressure switch that is highly evaluated for its reliability and durability. For air conditioning, air conditioning, and various industrial equipment
    Operation Ambient Temperature (℃)  -20~70  Fluid Temperature (℃)  -20~120  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    86%
    from S$119.90
    Min. 2 days
  2. Pressure Switch
    NIHON SEIKI Pressure Switch
    Large contact capacity and simple structure A signal is output when the set pressure is reached.
    Switch  Microswitch  Suitable Fluid  Air  Contact Specifications  1c contact  Ambient Temperature (℃)  5~60 
    Rating:
    88%
    from S$89.99
    Min. 2 days
  3. 2 screen 3 color display pressure sensor  MPS-35 series
    CONVUM (Myotoku) 2 screen 3 color display pressure sensor MPS-35 series
    Easy-to-read 3-color LCD display. Easy setting with up / down buttons. The buttons are large and easy to operate. The cable is a connector method and can be easily attached and detached. Equipped with switch output and analog output as standard. Energy saving.
    Mass (g)  Approx. 80 (including cable)  Structure  Silicon diaphragm  Protection Class  IP40  Suitable Fluid  Air, non-corrosive, non-flammable gas  Current Consumption (mA)  40 or less (with no load)  Operation Indicator Lamp  Orange (1 & 2 indicator) OUT1 OUT2  Repeatability (%)  ± 0.2FS ± 1digit or less  Withstand Voltage (V)  AC10001 min (between lead wire and case) 
    Rating:
    80%
    from S$95.99
    Min. 2 days
  4. Digital Pressure Sensor
    CKD Digital Pressure Sensor
    Included Accessories  PPX-C2 (2m connector cable) x 1  Mass (g)  About 40  Protection Class  IP40(IEC)  Type of Connection  Connector  Operation Ambient Temperature (℃)  -10 to +50, when stored / -10 to +60  Short Circuit Protection  Equipment  Hysteresis  Minimum 1 digit (variable)  Output Operation  Select NO/NC by key operation  Suitable Fluid  Air / non-corrosive gas 
    Rating:
    100%
    from S$119.90
    Min. 2 days
  5. Mounting bracket for digital pressure sensor PPX series
    CKD Mounting bracket for digital pressure sensor PPX series
    Suitable for  PPX series 
    from S$3.99
    Min. 2 days
  6. pressure switch
    TRUSCO pressure switch
    A diaphragm type pressure switch with a large contact capacity. A signal is output when the set pressure is reached.
    Connector Diameter  G3/8  Mass (g)  500  Operating Pressure (MPa)  0~0.8  Suitable Fluid  Air  Fluid Temperature (℃)  5~60  Withstand Pressure (MPa) 
    Rating:
    100%
    from S$87.99
    Min. 2 days
  7. Battery type digital pressure sensor vacuum pressure
    TRUSCO Battery type digital pressure sensor vacuum pressure
    No wiring is required and the pressure you want to see can be displayed immediately. The backlight is installed as standard.
    Mass (g)  40  2018 Trusco page  3 0032 
    from S$43.99
    Min. 2 days
  8. Switch Assy (R)
    TAIYO Switch Assy (R)
    from S$32.99
    Min. 2 days
  9. Digital pressure sensor Surface mounting panel
    CONVUM (Myotoku) Digital pressure sensor Surface mounting panel
    A set of panel adapters (2 types) and front protection cover.
    Specification  For MPS-35  Suitable for  For MPS-35 
    from S$6.89
    Min. 2 days
  10. PPX Series Digital Pressure Sensor
    CKD PPX Series Digital Pressure Sensor
    from S$5.19
    Min. 2 days
  11. Digital flow switch
    TAIYO Digital flow switch
    Suitable Fluid  Water  Response Time  Approximately 500ms (alarm output)  Fluid Temperature (℃)  0 to +70 (however, without freezing)  Withstand Pressure (MPa)  1.5  Mounting Side  freedom  Ambient Temperature (℃)  0 to +50 (However, no condensation)  Flow direction  Both directions  Pressure range (MPa)  0~1.0 
    from S$439.90
    Min. 2 days
  12. Small Pressure Switch White Series APS
    CKD Small Pressure Switch White Series APS
    Single unit specifications for various general-purpose mounting
    Protection Class  IP65 equivalent  Contact Configuration  1a  Maximum Operating Pressure (MPa)  Load Voltage (V)  DC12/24、AC100  Suitable Fluid  Compressed air  Lamp  Light-emitting diode (lights up when ON)  Pressure Setting Range (MPa)  0.1~0.6  Ambient and Flowing Fluid Temperature (℃)  5~60  Repeatability  ± 0.02MPa or less  Hysteresis (MPa)  0.08 or less  Insulation Resistance  20MΩ or more at DC500V mega  Load current (mA)  5~50、7~20  Voltage drop (V)  3 or less (internal) 
    Rating:
    100%
    from S$77.99
    Min. 2 days
  13. Compact pressure sensor (analog output type) for positive pressure
    PISCO Compact pressure sensor (analog output type) for positive pressure
    Protection Class  IEC standard IP40 equivalent  Operating Pressure Range (MPa)  0~1  Operation Mode  Analog output  Withstand Pressure (MPa)  1.5  Display Part  No pressure display  Suitable Fluid  Air, inert gas  Current Consumption (mA)  20 mA or less (24 VDC no load)  Type  Positive pressure sensor  RoHS directive (corresponding to 10 substances)  Correspondence  Power supply  10.8 to 30 VDC (including ripple) 
    from S$109.90
    Min. 12 days
  14. pressure switch
    NIHON SEIKI pressure switch
    It converts the pressure into the thrust of the piston and turns the micro switch on and off. A signal is output when the pressure of compressed air reaches the set pressure. (BN-1217T-6 is a reed switch type)
    from S$77.99
    Min. 2 days
  15. KML50 series fine level switch
    CKD KML50 series fine level switch
    from S$459.90
    Min. 16 days
  16. Pressure Switch
    Act Electric Industry Pressure Switch
    from S$339.90
    Min. 5 days
  17. Digital pressure switch DPS series
    AirTAC Digital pressure switch DPS series
    Pipe Connection  PT 1/8 / M5 female thread  Type  (Electrical connection) DIN terminal  Suitable Fluid  Non-corrosive gas  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    40%
    from S$58.99
    Min. 2 days
  18. Switch assembly (ZR)
    TAIYO Switch assembly (ZR)
    Type  Contact  Protection Circuit  None  Maximum Switching Capacity  DC:1.5W、AC:2VA 
    from S$32.99
    Min. 2 days
  19. Sensor
    CONVUM (Myotoku) Sensor
    from S$5.99
    Min. 2 days
  20. Compact pressure sensor (switch output type) for negative pressure
    PISCO Compact pressure sensor (switch output type) for negative pressure
    Protection Class  IEC standard IP40 equivalent  Display Part  No pressure display  Suitable Fluid  Air, inert gas  Current Consumption (mA)  20 mA or less (24 VDC no load)  Type  Negative pressure sensor  RoHS directive (corresponding to 10 substances)  Correspondence  Power supply  10.8 to 30 VDC (including ripple) 
    from S$97.99
    Min. 12 days
  21. Compact pressure sensor (analog output type) for negative pressure
    PISCO Compact pressure sensor (analog output type) for negative pressure
    Protection Class  IEC standard IP40 equivalent  Display Part  No pressure display  Suitable Fluid  Air, inert gas  Current Consumption (mA)  20 mA or less (24 VDC no load)  Type  Positive pressure sensor  RoHS directive (corresponding to 10 substances)  Correspondence  Power supply  10.8 to 30 VDC (including ripple) 
    Rating:
    100%
    from S$109.90
    Min. 12 days
  22. pressure switch
    CKD pressure switch
    Contact Configuration  1ab  Maximum Operating Pressure (MPa)  1.0  Shape of Switch  Micro switch: Z-15GD-B (OMRON)  Pressure Adjustment Range (MPa)  0.1~0.8  Suitable Fluid  Compressed air  Insulation Resistance (MΩ)  100 or more (at 500 VDC megger)  Assured Pressure Resistance (MPa)  1.5  Ambient Humidity (% RH)  90 or less  Fluid Temperature (℃)  5~60  Material (Body)  Zinc die cast  Mounting Direction  Any  Repeatability  Within ± 0.020MPa against set pressure  Allowable Operating Frequency (times / minute)  20  Ambient Temperature (℃)  -5 ~ 60 ℃ (No freezing) 
    Rating:
    93%
    from S$77.99
    Min. 2 days
  23. Compact pressure sensor Display
    PISCO Compact pressure sensor Display
    Protection Class  IEC standard IP40 equivalent  Input Signal  Voltage: 1 ± 0.1 to 5 ± 0.1V  Power supply  DC10.8~ 30V 
    from S$129.90
    Min. 2 days
  24. FCM series small flow controller RAPIFLOW
    CKD FCM series small flow controller RAPIFLOW
    from S$7.39
    Min. 14 days
  25. PWS series threshold sensor
    CKD PWS series threshold sensor
    Type  Electronic pressure sensor  Sensor Type  Pressure sensor 
    from S$29.99
    Min. 15 days
  26. Digital pressure sensor
    PISCO Digital pressure sensor
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$2.99
    Min. 7 days
  27. PPE series electronic compact pressure switch
    CKD PPE series electronic compact pressure switch
    Type  electronic pressure switch  Sensor Type  Pressure sensor 
    Rating:
    100%
    from S$99.90
    Min. 12 days
  28. P4000 series mechanical pressure switch
    CKD P4000 series mechanical pressure switch
    from S$87.99
    Min. 17 days
  29. Capacitance type electromagnetic flow sensor WFC
    CKD Capacitance type electromagnetic flow sensor WFC
    Type  electronic flow sensor  Sensor Type  flow sensor 
    from S$979.90
    Min. 13 days
  30. R 3/8 "/ 0.5-2.0MPa pressure switch
    ESCO R 3/8 "/ 0.5-2.0MPa pressure switch
    Specification  Microswitch  Operating Pressure (MPa)  0~2  Mounting Screw  R(PT)3/8”  Suitable Fluid  Air  Pressure Setting Range (MPa)  0.5~2  Ambient Temperature (℃)  5~60 
    from S$109.90
    Min. 3 days
  31. Digital pressure switch GS6 series
    KOGANEI Digital pressure switch GS6 series
    We have a lineup of products that support not only drive equipment but also pneumatic systems in detail, making them easier to use and expanding their applications. A small pressure switch for vacuum and positive pressure with excellent reliability and responsiveness. Easy operation with 2 screen... Read More
    Operating Pressure Range (MPa)  Low pressure type -0.10 to +0.10 
    from S$149.90
    Min. 8 days
  32. Front protective cover for digital pressure sensor PPX series
    CKD Front protective cover for digital pressure sensor PPX series
    Suitable for  PPX series  Type  Front protective cover 
    from S$3.89
    Min. 6 days
  33. FSM-V series ultra small flow sensor RAPIFLOW
    CKD FSM-V series ultra small flow sensor RAPIFLOW
    Type  electronic flow sensor  Power Input (V)  DC12/24(10.8~26.4)  Sensor Type  flow sensor 
    from S$199.90
    Min. 10 days
  34. Pressure sensor with LED display
    PISCO Pressure sensor with LED display
    Protection Class  IEC standard IP40 equivalent  Accuracy  ±3%F.S.max.(at Ta=25℃)  Display  0 to -99kPa (2-digit red LED display)  Withstand Pressure (MPa)  0.2  Display Part  With LED display  Resolution  1digit  Current Consumption (mA)  40 or less  Display Format  About 4 times / 1 second  Humidity Range (RH)  35 to 85% (non-condensing)  Display Accuracy  ±3%F.S. ±2digit  Detection Method  Diffusion semiconductor pressure switch  Pressure Setting Range (MPa)  -99~0  Type  Negative pressure sensor  Operating Temperature (℃)  0-50 (no freezing)  Working pressure range (kPa)  -100~0  RoHS directive (corresponding to 10 substances)  Correspondence  Responsiveness  1m・sec max. 
    from S$199.90
    Min. 12 days
  35. P4100 series mechanical compact pressure switch
    CKD P4100 series mechanical compact pressure switch
    Type  mechanical pressure switch  Contact Configuration  1a 
    from S$97.99
    Min. 17 days
  36. Compact pressure sensor (switch output type) for positive pressure
    PISCO Compact pressure sensor (switch output type) for positive pressure
    Protection Class  IEC standard IP40 equivalent  Operating Pressure Range (MPa)  0~1  Operation Mode  NPN open collector output  Withstand Pressure (MPa)  200  Display Part  No pressure display  Suitable Fluid  Air, inert gas  Current Consumption (mA)  20 mA or less (24 VDC no load)  Type  Negative pressure sensor  RoHS directive (corresponding to 10 substances)  Correspondence  Power supply  10.8 to 30 VDC (including ripple) 
    from S$86.99
    Min. 12 days
  37. WFK Series Karman Vortex Water Flow Sensor (WFK30 ~)
    CKD WFK Series Karman Vortex Water Flow Sensor (WFK30 ~)
    Shape  Small size/Embedded in device  Type  electronic flow sensor  Sensor Type  flow sensor 
    from S$439.90
    Min. 19 days
  38. MM series mechanical switch
    CKD MM series mechanical switch
    Pressurizing Method  normally closed valve 
    from S$119.90
    Min. 17 days
  39. Switch assembly (T)
    TAIYO Switch assembly (T)
    from S$29.99
    Min. 12 days
  40. PPD3 series electronic pressure switch
    CKD PPD3 series electronic pressure switch
    from S$9.89
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 136

Set Ascending Direction