Air Blower Guns & Nozzles
An air gun is also called an air blower gun. A pistol-shaped instrument for blowing compressed air. Sometimes called air duster or duster gun. Applications include removal of chips from workpieces, removal of cutting oil, cleaning of machine tools, and removal of chips and dust adhering to work clothes. The discharge rate of compressed air is a fixed type with a flow rate adjustment valve. The spraying range can be adjusted to various ranges by exchanging the nozzle attached to the tip of the air gun. Some manufacturers of air guns have different nozzle mounting structures and screw diameters.
Other Related Pages
- IKEUCHI TAIFUJet (R) Series Air Nozzle Flat Type (42mm-wide)A powerful air nozzle that ejects double the amount of air from 16 1.0 mm holes. It is a unique flat design that ejects air more evenly. It is an eco-friendly quiet design. Drain and dry. Blow away trash. Air cooling. cleaning. Peeling. Air curtain etc. * Compressor specifications.Material PPS resin Mass (g) 30 Type Flat Thread Size R1/4 Maximum Operating Pressure (MPa) 0.7 Diameter (Φmm) x Number of Holes 1.0×16 Heat Resistance Temperature (℃) 130 Air Consumption (NL/min) 440 (at 0.3MPa) Nozzle Connection R1/4
- IKEUCHI Standard Fan Nozzle PP ResinType Fan type Regular Pressure (MPa) 0.3
- TRUSCO Coil Hose Blow Gun SetThe gun and hose are a set and can be used as they are. (With coupling plug) The flow rate can be easily adjusted by operating the lever at hand. It is a versatile type that can supply air either up or down. It is hard to break and has excellent wear resistance. It has excellent flexibility, elas... Read MoreMaximum Operating Pressure (MPa) 0.8from S$67.99Min. 2 days
- IKEUCHI TAIFUJet Resin air nozzle Flat type (24mm width type)It is an ultra-compact design with a width of 24 mm and a total length of 30 mm while maintaining high striking power and quietness. It can be installed in a narrow space that could not be installed in the past, and air blow is possible in every corner. Made of PPS resin with excellent chemical r... Read MoreMass (g) 4 Type Flat Thread Size R1/8 Air Consumption (NL/min) 225 (at 0.3MPa) Nozzle Connection R1/8
- CEJN Air Duster Gun with Silencer (Low Noise Type)Achieves low noise and energy saving. High quality and safety design. Super lightweight and excellent in durability. Optimal grip and operational efficiency are improved. The silencer is attached directly to the tube. Effectively reduces noise when low noise is required. The silencer nozzle is di... Read MoreMass (g) 112 Operating Temperature Range (℃) -20~+60 Maximum Operating Pressure (MPa) 1.6 Connector 1/4 "female thread Noise Level (dB(A)) 82 Minimum Burst Pressure (MPa) 6.4 Air flow rate (L / min) 500, 190 (star chip) RoHS directive (corresponding to 10 substances) Correspondence
- DAISEN Arashi DAISEN Airduster GunsAdopts the highest level air nozzle technology "Air intermittent wave". Cleaning and cleaning of various filters, draining, draining of uneven parts on the back surface, cleaning of machine tools, deburring, polishing powder removal, draining, etc.Material Aluminum Mass (g) 240 Operating Temperature (℃) 5~60 Suitable Fluid Compressed air Withstand Pressure (MPa) 3
- CHIYODA TSUSHO Ultralight spiral hose (with blow gun)The blow gun is installed as standard and can be used immediately after purchase. The hose has been made slimmer and the hose mass has been reduced by 25% (compared to our company). Highly elastic polyurethane material is used to achieve excellent springiness and durability. Various air piping. F... Read MoreColor Light green Inner Diameter (Φmm) 5 Maximum Operating Pressure (MPa) 0.8 Outer Diameter (Φmm) 7 Suitable Fluid Air Nozzle Diameter (Φmm) 3.5 Fluid Temperature (℃) -5~60 Mass (g/set) 288 Fitting R1/4・C4P-5H-S
- IKEUCHI Ball joint made of SUS303Accurate alignment is possible after piping. It is ideal when you want to install at an angle and when you want to change the orientation each time. The angle can be adjusted while spraying up to a pressure of 0.3MPa. It does not require an O-ring and can be fixed by hand tightening. It is less t... Read MoreMaterial Stainless steel Offset Angle (°) Changeable angle / 50 (25 for each side)
- JOPLAX Jet NozzleSince it has a structure that reduces the noise generated during air blowing and controls air diffusion, there is little energy loss and blowing to the work can be performed efficiently. There are two types, E type (flat type) and R type (round type).Type Nozzle Discharge Diameter (Φmm) 1 x 16 holes Regular Working Pressure (MPa) 0.98 or less Operating Ambient Temperature (℃) 0~50 Suitable Fluid Air Connection G (PF) 1/4 male screwfrom S$69.99Min. 2 days
- EARTH MAN Mini air duster increase nozzleWith a specially shaped nozzle that takes in air, the air volume is increased by about 3 times. With a carabiner that is convenient to carry. For blowing off dust, moisture, cutting debris, etc.Maximum Operating Pressure (MPa) 0.6 Nozzle Fitting Size G1/8(PF1/8) Plug mounting screw G1/4(PF1/4)
- FUJIMAC A-442 XF impact duster nozzleOptional parts that upgrade the "MD-100 Air Duster" with the highest level nozzle technology "Air Intermittent Wave" The intermittent wave technology removes a wide range powerfully by continuously delivering air shock waves and shortens the blow time. Also effective for energ... Read MoreColor Silver Operating Temperature Range (℃) -5~60 Mounting screw diameter (Φmm) M10 P1.0from S$68.99Min. 7 days
- MonotaRO Air Duster Gun Long NozzleYou can eject compressed air by pulling the trigger. For dust removal and cleaning before work * Please use with proper air pressure. * Do not use with a power source other than an air compressor. * Please use an appropriate air hose. * Make sure to attach the air hose securely. * Be careful not ... Read MoreMaterial (Main Unit) Aluminum Fluid Air Maximum Operating Pressure (MPa) 0.6 Air Consumption (L/min) 610 Nozzle Diameter (Φmm) 3 Connection Coupler for normal pressure Nozzle screw diameter G(PF)1/8 Coupler connection thread diameter G(PF)1/4 Nozzle type Long nozzle
- MonotaRO Air Duster Gun (with Flow-rate Adjustment)You can eject compressed air by pulling the trigger. The flow rate can be adjusted with the nozzle. For dust removal and cleaning before work * Please use with proper air pressure. * Do not use with a power source other than an air compressor. * Please use an air hose for proper use. * Make sure ... Read MoreMaterial (Main Unit) Aluminum Mass (g) 212 Fluid Air Maximum Operating Pressure (MPa) 0.6 Air Consumption (L/min) 280 Nozzle Diameter (Φmm) 2 Connection Coupler for normal pressure Nozzle screw diameter G(PF)1/8 Coupler connection thread diameter G(PF)1/4 Nozzle type Standard (with flow rate adjustment)
- MonotaRO Powerful Air Duster GunThe flow rate is about 3 times higher than that of a normal nozzle. You can eject compressed air by pulling the trigger. For dust removal and cleaning before work * Please use with proper air pressure. * Do not use with a power source other than an air compressor. * Please use an appropriate air ... Read MoreMaterial (Main Unit) Aluminum Fluid Air Air Consumption (L/min) 630 Connection Coupler for normal pressure Nozzle screw diameter G(PF)1/8 Coupler connection thread diameter G(PF)1/4
- MonotaRO Air Blower GunThe flow rate can be easily adjusted by operating the trigger. * Wrap sealing tape around the coupler before attaching. It may cause air leakage. * Please use with proper air pressure. * Do not use with a power source other than an air compressor. * Be careful not to drop it as it may cause damage.Fluid Air Maximum Operating Pressure (MPa) 0.6 Connector 1/4 coupler
- TRUSCO Air Duster GunUses a large lever. The amount of blown air can be adjusted by operating the lever (0 to 100%). It has excellent oil resistance because it uses polyacetal resin for the main body. For drying, cooling, and dust work by air blow.Connector Diameter 1/4 plug Maximum Operating Pressure (MPa) 1 Nozzle Diameter (Φmm) 2
- MonotaRO Long nozzle for air duster gunConvenient for dust removal work in narrow spaces. * Please use with proper air pressure. * Do not use with a power source other than an air compressor. * Be careful not to drop it as it may cause damage.Material (Main Unit) Steel Fluid Air Nozzle Diameter (Φmm) 3.7 Nozzle screw diameter G(PF)1/8
- MonotaRO Vacuum Blower GunTwo roles of suction and blow-off !! Great for cleaning work with various tip nozzles! The inside of the main body has a hollow structure that prevents suction from clogging. For cleaning after work * Never inhale dangerous materials. * Do not use for anything other than suction and blow-off work... Read MoreOperating Pressure (MPa) 0.4~0.6 (recommended) Maximum Operating Pressure (MPa) 0.8 Mass of Main Unit (g) About 300 Air Consumption (L/min) About 60L/min (at 0.4Mpa) Discharge Air Volume (L/min) Approx. 850 or more (at 0.4 MPa)
- KINKI FACTORY Air Duster Gun (Long Nozzle, Coupler)It can be widely used from standard to long nozzles, machine tools and automobile maintenance.Material Aluminum Air Consumption (L/min) 120 Type of Connection Coupler mounting Nozzle Diameter (Φmm) 2 Coupler screw size M12×P1.0 Nozzle screw diameter PF1/8
- JOPLAX Plastic Air Duster JOPLASTAR IIPerfect for long hours of work or workplaces with many women.Mass (g) 90 Maximum Operating Pressure (MPa) 1.47 Discharge Rate (L/min) 40~290 (at 0.5Mpa) Regular Working Pressure (MPa) 0.98 or less Operating Ambient Temperature (℃) 0~50 Suitable Fluid Air
- MonotaRO Engine CleanerThe trigger is large, reducing the user's feeling of fatigue. With water amount adjustment knob. For cleaning machines, engines, machine tools, etc. by injecting cleaning liquid. * Please do not use for any other purpose. * Do not use above the specified pressure. * Do not drop or subject it ... Read MoreIncluded Accessories Suction vinyl hose (with strainer) 1.5M Specification Flow adjustment nozzle Material (Main Unit) Aluminum Mass (g) 347 Maximum Operating Pressure (MPa) 1.5 Air Consumption (L/min) 166(0.7Mpa)、231(1Mpa) Material (Hose) Vinyl Nozzle Inner Diameter (Φmm) 4.6
- CHIYODA TSUSHO Pneumatic Blow GunEasy flow rate adjustment by lever operation at hand. Commercialized with an emphasis on operation, economy, and durability. Designed for easier installation and use. Made of reinforced plastic, it is lightweight and durable. A versatile type that can supply air from either the top or bottom. The... Read MoreMaterial (Main Unit) Polyacetal Operating Temperature Range (℃) -5~60 Mounting Screw Rc1/4 Suitable Fluid Compressed air Material (Nozzle) Nickel plated brass Regular Working Pressure (MPa) 1.6
- MonotaRO Flexible nozzle for air duster gunSuitable for dust work in deep places. Optional nozzle for air duster * Be sure to observe the applicable fluid and maximum working pressure. * Depending on the bending angle and pressure of the nozzle, it may be difficult to bounce the nozzle or maintain the bent shape due to the repulsive force... Read MoreMaximum Operating Pressure (MPa) 0.7 Nozzle Outer Diameter (Φmm) 6 Nozzle Inner Diameter (Φmm) 3 Suitable Fluid Air Mounting Screw Size G1/8
- MonotaRO Air Duster Powerful NozzleThe air volume can be increased by attaching it to an air gun. It can be used to increase wind power. * Do not use above the specified pressure. * Please do not use for any other purpose.Thread Size G1/8 Maximum Operating Pressure (MPa) 0.8 Nozzle Inner Diameter (Φmm) 15.8
- IKEUCHI Standard Fan Nozzle SUS303Type Fan type Regular Pressure (MPa) 0.3
- TRUSCO Air duster lever type, long nozzle, plug typeSince the air intake of the main body has a plug, it can be installed with one touch. Blow-off of chips generated during machining.Maximum Operating Pressure (MPa) 1 Type of Connection Plug Nozzle Diameter (Φmm) 2 Nozzle Connection G1/8 Air Nozzle Port 1/4 plug
- MonotaRO Air Blow Gun SetIt is a set product of an air gun and a coil hose. For cleaning work, etc. * Please do not pull the coil hose too much.Operating Temperature Range (℃) -20~80 Thread Size G1/4 Maximum Operating Pressure (MPa) 0.7 Plug 20PPA
- KINKI FACTORY New type relief valveThe accuracy of the operating pressure is ± 3%, which is higher than the conventional ± 10%. Since the seat surface touches the end face, there is little change over time and the operation is constant. The RV type is a relief valve. When the working pressure is reached, it is completely released ... Read MoreMaterial Brass, Viton, etc. Operating Temperature (℃) -20~80 Suitable Fluid Compressed air
- KURITA Plug Air Blow Gun with LeverMass (g) 200 Type of Connection Coupler mounting Nozzle Diameter (Φmm) 2.0 Air ejection volume (L / min) 160 Nozzle screw diameter G1/8
- TRUSCO Blow gun long L typeMade of reinforced plastic, it is lightweight and durable. Easy flow rate adjustment by lever operation at hand. A versatile type that can supply air either up or down. You can use the supply port properly according to the application. A connection coupler is required separately. * The coupler is... Read MoreMaterial (Main Unit) Polyacetal Mass (g) 169 Operating Temperature Range (℃) -5~60 Suitable Fluid Compressed air Nozzle Diameter (Φmm) 3.6 Material (Nozzle) Nickel plated brass Regular Working Pressure (MPa) 1.6 Nozzle shape Long, L type
- MonotaRO Air DusterA large lever that can be operated with four fingers. The air flow rate can be controlled by the grip. Since the lever is soft, it is easy to handle and work efficiency is improved. Dust removal and blow-off in work related to sheet metal, painting, automobile maintenance, dies, metal processing,... Read MoreOperating Temperature Range (℃) -5~60 Maximum Operating Pressure (MPa) 1.5 Type of Connection Coupler connection
- MonotaRO Air duster gun Tip rubber typeSince the tip is made of rubber, it is difficult to damage the object. * Please use with the specified air pressure. * Do not use with a power source other than an air compressor. * Please use an appropriate air hose. * Make sure to attach the air hose securely. * Do not drop or subject it to sho... Read MoreMaximum Operating Pressure (MPa) 0.6 Suitable Fluid Air
- TRUSCO Air duster standard nozzleIt transforms into a long nozzle air duster just by purchasing a nozzle according to the application.Nozzle Fitting Size G1/8 Nozzle Diameter (Φmm) 2.0
- IKEUCHI Standard Full Cone Nozzle Made of SUS303A conical nozzle with a circular spray pattern and an even flow rate distribution. An X-shaped waller is used for the swivel to increase the foreign matter passage diameter, so clogging is unlikely to occur. As a spray for cleaning equipment and extinguishing cooling fire.Material Stainless steel Type Filled cone Pressure (MPa [kgf/cm2]) 0.2 (standard)
- KINKI FACTORY Air Duster Gun (Flow Rate Adjustable Nozzle, Coupler)It can be widely used for machine tools and automobile maintenance. Flow rate adjustment nozzle type.Material Aluminum Mass (g) 230 Maximum Operating Pressure (MPa) 0.69 Air Consumption (L/min) 120 Type of Connection Coupler mounting Nozzle Diameter (Φmm) 2 Nozzle Outer Diameter (Φmm) 6.5 Coupler screw size M12×P1.0 Nozzle screw diameter PF1/8
- KURITA Air Blow Gun SetA set of air gun, coil hose and coil hose plug. With a plug, piping is one-touch. For general cleaning work.Included Accessories Air gun, coil hose, coil hose plug Mass (g) 393 Maximum Operating Pressure (MPa) 0.7 Air Consumption (L/min) 160 Nozzle Diameter (Φmm) 2 nozzle thread G1/8
- TRUSCO Blow Gun Long L TypeMade of reinforced plastic, it is lightweight and durable. Easy flow rate adjustment by lever operation at hand. A versatile type that can supply air either up or down. You can use the supply port properly according to the application.Material (Main Unit) Polyacetal Mass (g) 141 Operating Temperature Range (℃) -5~60 Maximum Operating Pressure (MPa) 1.6 Suitable Fluid Compressed air Nozzle Diameter (Φmm) 4.0 Material (Nozzle) Nickel plated brass Regular Working Pressure (MPa) 1.6 Nozzle shape Long, L type
- KINKI FACTORY Long Nozzle Air Duster GunConnector Diameter G(PF)1/4 Air Consumption (L/min) 120 Nozzle Diameter (Φmm) 2 Nozzle screw diameter G(PF)1/8