All Category

Air Nozzles

View : Grid List
Filter

40 Item(s)

Set Ascending Direction
  1. TAIFUJet (R) Series Air Nozzle Flat Type (42mm-wide)
    IKEUCHI TAIFUJet (R) Series Air Nozzle Flat Type (42mm-wide)
    A powerful air nozzle that ejects double the amount of air from 16 1.0 mm holes. It is a unique flat design that ejects air more evenly. It is an eco-friendly quiet design. Drain and dry. Blow away trash. Air cooling. cleaning. Peeling. Air curtain etc. * Compressor specifications.
    Material  PPS resin  Mass (g)  30  Type  Flat  Thread Size  R1/4  Maximum Operating Pressure (MPa)  0.7  Diameter (Φmm) x Number of Holes  1.0×16  Heat Resistance Temperature (℃)  130  Air Consumption (NL/min)  440 (at 0.3MPa)  Nozzle Connection  R1/4 
    Rating:
    100%
    from S$33.99
    Min. 2 days
  2. TAIFUJet Resin air nozzle Flat type (24mm width type)
    IKEUCHI TAIFUJet Resin air nozzle Flat type (24mm width type)
    It is an ultra-compact design with a width of 24 mm and a total length of 30 mm while maintaining high striking power and quietness. It can be installed in a narrow space that could not be installed in the past, and air blow is possible in every corner. Made of PPS resin with excellent chemical r... Read More
    Mass (g)  Type  Flat  Thread Size  R1/8  Air Consumption (NL/min)  225 (at 0.3MPa)  Nozzle Connection  R1/8 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  3. Jet Nozzle
    JOPLAX Jet Nozzle
    Since it has a structure that reduces the noise generated during air blowing and controls air diffusion, there is little energy loss and blowing to the work can be performed efficiently. There are two types, E type (flat type) and R type (round type).
    Type  Nozzle  Discharge Diameter (Φmm)  1 x 16 holes  Regular Working Pressure (MPa)  0.98 or less  Operating Ambient Temperature (℃)  0~50  Suitable Fluid  Air  Connection  G (PF) 1/4 male screw 
    from S$69.99
    Min. 2 days
  4. Multi-channel jet FL-600SY
    Tic Corporation Multi-channel jet FL-600SY
    from S$249.90
    Min. 7 days
  5. Wide Flat Fan Nozzle
    Osaka Spirit Wide Flat Fan Nozzle
    Air can be blown evenly in the width direction. For draining, drying and cleaning.
    Material  ABS resin  Diameter (Φmm)  (Passage) 0.8  Thread Size  PT1 / 4 male thread  Maximum Operating Pressure (MPa)  0.7  Number of Holes  (Nozzle) 16  Air Flow Rate (L/min)  246(0.2MPa)  Suitable Fluid  Air 
    Rating:
    73%
    from S$13.99
    Min. 2 days
  6. Air Duster JOPLASTER (R2)
    JOPLAX Air Duster JOPLASTER (R2)
    Amplifies the air by taking in the surrounding air at the tip of the nozzle (front and back). Low energy and energy saving blow by increasing the injection capacity. Excellent heat resistance and chemical resistance using PPS resin Cleaning of the reference surface of the processing machine (oil ... Read More
    Material  PPS  Connector Diameter  R (PT) 1/4 male screw  Operating Temperature (℃)  0~130  Regular Working Pressure (MPa)  0.7  Outlet  Φ1 × 16 hole  Suitable Fluid  Air  Compatible adapter  AD-Rc1/4 
    Rating:
    80%
    from S$24.99
    Min. 2 days
  7. TAIFUJet Plastic Air Nozzle Flat Type (121mm Width Type)
    IKEUCHI TAIFUJet Plastic Air Nozzle Flat Type (121mm Width Type)
    ・ Air nozzle with an injection width of 121 mm ・ Injects by entraining the surrounding air in a double amount ・ A lineup of wide types that are about 3 times wider than the conventional product (42 mm width) Draining / drying: Draining and drying after cleaning, edge wiper of surface-treated s... Read More
    Mass (g)  62  Type  Flat  Nozzle Diameter (Φmm)  Air Consumption (NL/min)  1250 (0.3 hour)  Nozzle Connection  R3/8  Screw size  R3/8 
    Rating:
    40%
    from S$89.99
    Min. 2 days
  8. TAIFUJet Resin air nozzle Round type
    IKEUCHI TAIFUJet Resin air nozzle Round type
    Injects powerful straight air from 8 holes. It is a standard round nozzle that aims at pinpoint. Made of polypropylene, it is an ultra-lightweight and compact design. Drain and dry. Blow away trash. Air cooling. cleaning. Peeling. Air curtain etc. * Compressor specifications.
    Mass (g)  Type  Round type  Thread Size  R1/4  Nozzle Diameter (Φmm)  1.0  Air Consumption (NL/min)  245 (at 0.3MPa)  Nozzle Connection  R1/4 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  9. Multichannel Jet FL-600E Air Nozzle
    Tic Corporation Multichannel Jet FL-600E Air Nozzle
    Regular Pressure (MPa)  0~0.6  Suitable Fluid  Air  Fluid Temperature (℃)  0~50  Screw size  G1/4 
    from S$58.99
    Min. 2 days
  10. TAIFUJet Metal Air Nozzle Flat Type (42mm Width Type) Made of SUS316L
    IKEUCHI TAIFUJet Metal Air Nozzle Flat Type (42mm Width Type) Made of SUS316L
    A powerful air nozzle that ejects double the amount of air from 16 1.0 mm holes. It is a unique flat design that ejects air more evenly. It is an eco-friendly quiet design. Made of stainless steel that is resistant to shock and heat. Lineup of 3 types of hole diameters Φ0.8, Φ1.0 and Φ1.2, and 2 ... Read More
    Mass (g)  144  Type  Flat  Thread Size  R1/4  Air Consumption (NL/min)  440 (at 0.3MPa)  Nozzle Connection  R1/4 
    from S$389.90
    Min. 2 days
  11. Multi-channel jet FL-600H
    Tic Corporation Multi-channel jet FL-600H
    Regular Pressure (MPa)  0~0.6  Suitable Fluid  Air  Fluid Temperature (℃)  0~50  Screw size  G1/4 
    from S$48.99
    Min. 2 days
  12. TAIFUJet Metal Air Nozzle Round Type SUS316L
    IKEUCHI TAIFUJet Metal Air Nozzle Round Type SUS316L
    Injects powerful straight air from 8 holes. Made of stainless steel that is resistant to shock and heat. Uses SUS316L, which has excellent chemical resistance. Lineup of 2 types of screw sizes and 5 types of hole diameters Drain and dry. Blow away trash. Air cooling. cleaning. Peeling. Air curtai... Read More
    Type  Round type 
    from S$45.99
    Min. 2 days
  13. Multi-channel jet FL-600M
    Tic Corporation Multi-channel jet FL-600M
    from S$97.99
    Min. 7 days
  14. Multi-channel jet FL-600Z
    Tic Corporation Multi-channel jet FL-600Z
    from S$129.90
    Min. 7 days
  15. Multi-channel jet FL-600A
    Tic Corporation Multi-channel jet FL-600A
    Material  Aluminum 
    from S$389.90
    Min. 7 days
  16. Multi-Channel Jet FL-600R
    Tic Corporation Multi-Channel Jet FL-600R
    Material  ABS 
    from S$77.99
    Min. 2 days
  17. Multi-Channel Jet FL-600ST AC
    Tic Corporation Multi-Channel Jet FL-600ST AC
    from S$699.90
    Min. 7 days
  18. Multi-channel jet FL-600B
    Tic Corporation Multi-channel jet FL-600B
    from S$249.90
    Min. 7 days
  19. Multi-channel jet FL-600STW
    Tic Corporation Multi-channel jet FL-600STW
    from S$649.90
    Min. 7 days
  20. Air Blow Nozzle (General Type) BN Series
    CKD Air Blow Nozzle (General Type) BN Series
    A single-hole nozzle that injects highly straight air. Because it is compact and has good cost performance, it is ideal for densely populated areas and applications that are used in large quantities. The material is stainless steel 303, which has excellent corrosion resistance. We comprehensively... Read More
    Material  Metal (stainless steel 303)  Shape  Go straight (point type)  Type  General form  Maximum Operating Pressure (MPa)  Heat Resistance Temperature (℃)  400 
    from S$11.99
    Min. 5 days
  21. Flat Type Air Nozzle TAIFUJet (42mm Width Short Type )
    IKEUCHI Flat Type Air Nozzle TAIFUJet (42mm Width Short Type )
    It is a compact design with a total length of 35 mm. It entrains the surrounding air, increases the amount, and injects it. An air nozzle with an injection width of 42 mm. It is a compact design with a total length of 35 mm. It entrains the surrounding air, increases the amount, and injects it. L... Read More
    Material / Finish  PPS  Mass (g)  Suitable Air Pressure (MPa)  0.7  Nozzle Diameter (Φmm)  1.0  Suitable Fluid  Compressor air  nozzle thread  R1/4 
    from S$33.99
    Min. 2 days
  22. Multi-channel jet FL-600FM
    Tic Corporation Multi-channel jet FL-600FM
    from S$779.90
    Min. 7 days
  23. Air Blow Nozzle (Blower Type) BNB Series
    CKD Air Blow Nozzle (Blower Type) BNB Series
    An air nozzle that can be used as both a blower and a compressor to efficiently inject blower air, which is advantageous for energy saving. Due to its compact size, it can be installed in a narrow space. A high-efficiency nozzle that has high striking power and is capable of spraying over a wide ... Read More
    Material  Metal (stainless steel 304)  Shape  Fan type  Type  Blower specifications  Maximum Operating Pressure (MPa)  0.7  Heat Resistance Temperature (℃)  400 
    from S$35.99
    Min. 2 days
  24. Multi-channel jet FL-600FK
    Tic Corporation Multi-channel jet FL-600FK
    from S$359.90
    Min. 7 days
  25. Air Amplifier Nozzles
    IKEUCHI Air Amplifier Nozzles
    An air nozzle with an air amplification function. The flow rate can be adjusted with the air amount adjustment scale. It is an all-stainless steel specification that takes durability into consideration. It sucks in the surrounding air, amplifies it 10 times, and injects it. (For 1/4 FEJA300S303) ... Read More
    Material / Finish  Stainless steel 303  Suitable Air Pressure (MPa)  0.1~0.6  Suitable Fluid  Compressor air  Screw size  Rc1/8~Rc3/8 
    from S$459.90
    Min. 3 days
  26. Air Blow Nozzle (Energy Saving Type) Round BNE Series
    CKD Air Blow Nozzle (Energy Saving Type) Round BNE Series
    An air-saving air nozzle that sucks in the surrounding air and amplifies the air. It is a round type that aims at pinpoint from 8 holes and blows powerfully. Since evenly distributed air is injected, blow efficiency is good and air consumption can be reduced. For draining work * Air consumption i... Read More
    Shape  Round type  Connector Diameter  R1/4  Type  Energy saving type  Hole Diameter (Φmm)  Number of Holes  Air Consumption (L/min ANR)  245 
    from S$19.99
    Min. 2 days
  27. Multi-channel jet FL-600S
    Tic Corporation Multi-channel jet FL-600S
    Material  Pure POM 
    from S$79.99
    Min. 3 days
  28. Multi-channel jet FL-600FE
    Tic Corporation Multi-channel jet FL-600FE
    from S$389.90
    Min. 7 days
  29. TAIFUJet Resin air nozzle Round type blower air specification
    IKEUCHI TAIFUJet Resin air nozzle Round type blower air specification
    It is an air nozzle that aims at pinpoints such as gaps and narrow spaces. TAIFU Jet uses a blower that costs about 1/3 times more energy than compressor air. It is a unique design that combines air amplification function, quietness, and uniformity. Liquid drain drying. Blow away trash. Air cooling.
    Suitable Air Pressure (MPa)  0.1  Nozzle Diameter (Φmm)  3.0  Suitable Fluid  Blower air  nozzle thread  R1/2 
    from S$129.90
    Min. 3 days
  30. TAIFUJet Metal Air Nozzle Flat Blower Air Specification
    IKEUCHI TAIFUJet Metal Air Nozzle Flat Blower Air Specification
    A uniform injection air nozzle with an injection width of 42 mm. TAIFU Jet uses a blower that costs about 1/3 times more energy than compressor air. It is a unique design that combines air amplification function, quietness, and uniformity. Drain and dry Dust is blown off. Air cooling. cleaning. P... Read More
    Suitable Air Pressure (MPa)  0.1  Nozzle Diameter (Φmm)  3.0  Suitable Fluid  Blower air  nozzle thread  R1/2 
    from S$299.90
    Min. 3 days
  31. Air Blow Nozzle (Energy Saving Type) BNE Series Flat Type
    CKD Air Blow Nozzle (Energy Saving Type) BNE Series Flat Type
    An air-saving air nozzle that sucks in the surrounding air and amplifies the air. A flat type that blows evenly in the width direction. Since evenly distributed air is injected, blow efficiency is good and air consumption can be reduced. By phasing the upper and lower nozzles and air suction hole... Read More
    Shape  Flat type (42 mm)  Connector Diameter  R1/4  Type  Energy saving type  Hole Diameter (Φmm)  Number of Holes  16  Air Consumption (L/min ANR)  440 
    from S$37.99
    Min. 2 days
  32. TAIFUJet Metal Air Nozzle Flat Type (50mm Width Type) Made of SUS304
    IKEUCHI TAIFUJet Metal Air Nozzle Flat Type (50mm Width Type) Made of SUS304
    The air around the air nozzle with a spray width of 50mm is doubled and the spray heat resistance temperature is 400℃. Draining / drying: Draining and drying after cleaning, edge wiper of surface-treated steel sheet, draining blow-off of engine block: removal of facets, removal of coating powder,... Read More
    Material  S304  Mass (g)  140  Maximum Operating Pressure (MPa)  Opening Diameter (Φmm)  1.2  Number of Holes  16  Heat Resistance Temperature (℃)  400  Screw size  R1/4 
    from S$389.90
    Min. 9 days
  33. Multi-channel jet FL-600FC
    Tic Corporation Multi-channel jet FL-600FC
    from S$299.90
    Min. 7 days
  34. Multi-channel jet FL-600RM
    Tic Corporation Multi-channel jet FL-600RM
    from S$639.90
    Min. 7 days
  35. Air Nozzle (Fan Type) SUS304
    IKEUCHI Air Nozzle (Fan Type) SUS304
    Mass (g)  16  Type  Blower specifications  Air Consumption (NL/min)  215 (at 20kPa) 
    Rating:
    90%
    Discontinued
  36. Fan-shaped nozzle for air vapor Made of SUS303
    IKEUCHI Fan-shaped nozzle for air vapor Made of SUS303
    Type  Fan type  Regular Pressure (MPa)  0.3  Spraying Angle  90° 
    Discontinued
  37. Flat type air nozzle Made of SUS316L
    IKEUCHI Flat type air nozzle Made of SUS316L
    Mass (g)  144  Type  Flat  Screw size  R1/4 
    Discontinued
  38. Air nozzle
    JOPLAX Air nozzle
    It is a safety standard product that meets the OSHA noise standards. A high blow effect can be obtained because of the space-saving design and low noise, but the efficiency of air consumption is good. * When connecting to an air gun (TD30H), an adapter (ADFL) sold separately is required.
    Connector Diameter  G1 / 4 male thread (PF1 / 4)  Mass (g)  8.6 
    Discontinued
  39. Air nozzle
    JOPLAX Air nozzle
    It is a safety standard product that meets the OSHA noise standards. A high blow effect can be obtained because of the space-saving design and low noise, but the efficiency of air consumption is good.
    Connector Diameter  G1 / 4 male thread (PF1 / 4)  Mass (g)  11.0  Heat Resistance Temperature (℃)  200 
    Discontinued
  40. Flat air nozzle
    IKEUCHI Flat air nozzle
    An air nozzle that strongly injects amplified air from a 1.0 mm hole. It is a unique flat design that injects air more evenly. Since it is about 3 times wider than the conventional product (42 mm width), the number of nozzles can be reduced and the installation effort can be reduced. Drain and dr... Read More
    Material  Polyphenylene sulfide (PPS)  Mass (g)  62  Nozzle Diameter (Φmm)  Air Consumption (NL/min)  1250 (at 0.3MPa)  Paint Inlet  R3/8  Screw size  R3/8 
    Discontinued
View : Grid List
Filter

40 Item(s)

Set Ascending Direction