Air Gun Accessories
Air duster gun related products include air duster gun nozzles and simple flow regulators. The nozzle for the air duster gun is a nozzle attached to the tip of the air duster. By attaching a nozzle, it features the ability to deliver fine air even in small places. These nozzles come in a variety of sizes, from long and long types to those that can be adjusted in length. Long nozzles are suitable for cleaning deep areas.
Other Related Pages
- FUJIMAC A-442 XF impact duster nozzleOptional parts that upgrade the "MD-100 Air Duster" with the highest level nozzle technology "Air Intermittent Wave" The intermittent wave technology removes a wide range powerfully by continuously delivering air shock waves and shortens the blow time. Also effective for energ... Read MoreColor Silver Operating Temperature Range (℃) -5~60 Mounting screw diameter (Φmm) M10 P1.0from S$68.99Min. 7 days
- MonotaRO Long nozzle for air duster gunConvenient for dust removal work in narrow spaces. * Please use with proper air pressure. * Do not use with a power source other than an air compressor. * Be careful not to drop it as it may cause damage.Material (Main Unit) Steel Fluid Air Nozzle Diameter (Φmm) 3.7 Nozzle screw diameter G(PF)1/8
- MonotaRO Flexible nozzle for air duster gunSuitable for dust work in deep places. Optional nozzle for air duster * Be sure to observe the applicable fluid and maximum working pressure. * Depending on the bending angle and pressure of the nozzle, it may be difficult to bounce the nozzle or maintain the bent shape due to the repulsive force... Read MoreMaximum Operating Pressure (MPa) 0.7 Nozzle Outer Diameter (Φmm) 6 Nozzle Inner Diameter (Φmm) 3 Suitable Fluid Air Mounting Screw Size G1/8
- MonotaRO Air Duster Powerful NozzleThe air volume can be increased by attaching it to an air gun. It can be used to increase wind power. * Do not use above the specified pressure. * Please do not use for any other purpose.Thread Size G1/8 Maximum Operating Pressure (MPa) 0.8 Nozzle Inner Diameter (Φmm) 15.8
- KINKI FACTORY New type relief valveThe accuracy of the operating pressure is ± 3%, which is higher than the conventional ± 10%. Since the seat surface touches the end face, there is little change over time and the operation is constant. The RV type is a relief valve. When the working pressure is reached, it is completely released ... Read MoreMaterial Brass, Viton, etc. Operating Temperature (℃) -20~80 Suitable Fluid Compressed air
- TRUSCO Air duster standard nozzleIt transforms into a long nozzle air duster just by purchasing a nozzle according to the application.Nozzle Fitting Size G1/8 Nozzle Diameter (Φmm) 2.0
- KURITA Swivel nozzleA flexible nozzle that can be bent freely. It can be used not only as an air duster nozzle but also as an air blower by attaching it to a machine tool.Nozzle Diameter (Φmm) 2.3 Nozzle Outer Diameter (Φmm) (Tip) 7 Nozzle Connection G1/8 Seat Post Diameter (Φmm) 6
- JOPLAX Resin Long Nozzle140mm PP resin long nozzle. It is extremely lightweight (7g) and enhances workability during air blow in narrow spaces and deep places. Since it is made of PP resin, it is less likely to be scratched even if it comes into contact with the other party.Type Nozzle Material Polypropylene Mass (g) 7 Discharge Diameter (Φmm) 2 x 1 hole Nozzle Outer Diameter (Φmm) 17 Connection M14 P = 1.0 male screw
- MonotaRO Single nipple taper* Do not use for anything other than its intended purpose.Material Brass Size G1/4×R1/4
- KURITA Slender nozzleSince the pipe diameter is small, it is easy to clean the gap.Material Body: Brass bar Pipe: Made of brass Screws G1/8 Nozzle screw diameter PF 1/8
- TRUSCO Mini Air FilterEasily removes water, oil, etc. in the air hose at hand. The body material is made of polycarbonate. With drain push valve. You can see the pool of water and drain at a glance.Material Polycarbonate Mass (g) 99 Type of Thread G Mounting Screw G1/4
- KINKI FACTORY Simple flow controllerPerfect for pneumatic tools such as air dusters, air sanders, and impact wrenches. You can easily adjust the strength of the air with the dial.Material Iron, brass, NBR, etc. Maximum Operating Pressure (MPa) 1.5 Operating Temperature (℃) -20~80 Suitable Fluid Compressed air
- MonotaRO Nozzle for air duster gun* Please use with proper air pressure. * Do not use with a power source other than an air compressor. * Be careful not to drop it as it may cause damage.Material (Main Unit) Steel Fluid Air Nozzle Diameter (Φmm) 2 Nozzle screw diameter G(PF)1/8
- MonotaRO Air duster gun nozzle with flow rate adjustmentThe flow rate can be adjusted with the nozzle. * Please use with proper air pressure. * Do not use with a power source other than an air compressor. * Be careful not to drop it as it may cause damage.Material (Main Unit) Brass Fluid Air Nozzle Diameter (Φmm) 2 Nozzle screw diameter G(PF)1/8
- MonotaRO Plug for air dusterFor connecting air pipes Replacement fitting for air duster * Please do not use for any other purpose.Material Iron Fluid Air Maximum Operating Pressure (MPa) 1 Compressed Air Connection Plug Material (O-ring) NBR
- Daico Thermotec Rotating Shock Wave Nozzle Pata Gun SPG Series Air Blower GunThe air outlet rotates at high speed! Intermittent air spreads over a wide area by rotating. It can drain water and reduce dust more effectively than conventional air guns. Shorten processing time and save air consumption! Drainer. Slow dust. Oil drain etc. * Never shake the pattern gun. The effe... Read MoreOperating Temperature (℃) 10~40 Suitable Fluid Air, inert gas
- TRUSCO Air flow controllerTAR-2: By attaching it to the air tool you are currently using, you can smoothly adjust the strength of the air by operating the die cell. In addition, the material is aluminum (30g) and it has a light built-in filter to prevent drainage from entering. TAR-2MP / 2FP: Plug joint with air adjustmen... Read More
- KURITA Long nozzleWith air flow rate adjustment function.Material Body: Brass Rod Pipe: Copper Type Air flow adjustment type Screws G1/8 Pipe Diameter (Φmm) 5 Nozzle Diameter (Φmm) 2.3
- KINKI FACTORY Air Duster Gun NozzleMass (g) 62 Opening Diameter (Φmm) 2 Nozzle Outer Diameter (Φmm) 6 Nozzle screw diameter G(PF)1/8
- KINKI FACTORY Rubber nozzleThe rubber at the tip of the nozzle reduces scratches on the workpiece, enabling blow work by pressing. Does not hurt around the work. Air blow, water and oil removal, dust blow-off on painted surface, glass surface, inside pipe pipe, etc.Material Brass, rubber (nozzle only) Mass (g) 16 Opening Diameter (Φmm) 2.5 Operating Temperature (℃) -10~80 Suitable Air Pressure (MPa) 0~1 Suitable Fluid Air
- KINKI FACTORY Air Duster Gun NozzleOpening Diameter (Φmm) 1 Nozzle Outer Diameter (Φmm) 3 Nozzle screw diameter PF1/8
- CHIYODA TSUSHO Rubber Tip Nozzle-A rubber cover is attached to the tip to protect painted surfaces and vulnerable areas.Mass (g) 8.6
- TONE Rubber noseIt is a rubber tip made of rubber that will not be scratched even if it hits. For air blow.Mass (g) 7
- KTC Rubber tip for air blow gunSuitable for use with painted surfaces and soft materials.Size 50 Mass (g) 8
- KURITA Air gun nozzlePlastic nozzle Φ13.5. For preventing scratches on processed products.Material POM resin Mass (g) 2 Screws G1/8 Nozzle Diameter (Φmm) 2 Air ejection volume (L / min) 160
- KURITA Long nozzle Φ6Hard type with pipe outer diameter Φ6 Can be replaced according to the application. Useful for various cleaning work.Material Copper pipe and brass bar Surface Treatment Chrome plating Nozzle Diameter (Φmm) 2 Paint Inlet G1 / 8 (Nozzle)
- TRUSCO Air duster nozzle High rigidity typeIt can be replaced according to the application. A type with a large outer diameter and high rigidity. General dust work.Operating Temperature Range (℃) -10~80 Maximum Operating Pressure (MPa) 1 Suitable Fluid Compressed air Nozzle Diameter (Φmm) 2 Nozzle Connection G1/8from S$15.99Min. 2 days
- KINKI FACTORY Air duster gun nozzleMass (g) 110 Opening Diameter (Φmm) 2 Nozzle Outer Diameter (Φmm) 9 Nozzle screw diameter G(PF)1/8
- KURITA TrulingBy inserting it in the inner diameter of the coil hose, it prevents the coil of the coil hose from sagging. For preventing the coil hose from sagging.Material Hard steel wire Wire Diameter Φ(mm) 1 Surface Treatment Trivalent chrome plating
- CHIYODA TSUSHO Chiyoda transparent shield nozzleOption for blow gun. Protects workers from dangerous metal powder and blowbacks such as burrs.Specification Shield nozzle Mass (g) 27
- KINKI FACTORY Long Air Duster Gun NozzleIdeal for inaccessible places, deep places, high places, air blow in pipesMaterial Brass Pipe Diameter (Φmm) 9 Nozzle Diameter (Φmm) 2 Nozzle screw diameter G1/8
- MonotaRO Vacuum blower gun parts* Do not use for anything other than its intended purpose.Suitable for For M-222from S$11.99Min. 2 days
- KINKI FACTORY OPB plug for K-601Suitable for K-601R-0-OPB、K-601-1-OPB、K-601-3-OPBfrom S$14.99Min. 2 days
Filter by categories