All Category

Pneumatic Auxiliary Equipment

A pneumatic auxiliary device is a regulator that maintains the pressure of the air compressed by the compressor, a filter for removing drain water and solid foreign matter generated by compressing the air, and lubricating oil mixed in the compressed air. This term refers to the role lubricator. Both play an important role in avoiding problems with pneumatic equipment, and many filters and regulators are integrated. There are also auto drain and semi-auto drain filters, so there are many that can easily drain water.
View : Grid List
Filter

Items 1 - 40 of 1831

Set Ascending Direction
  1. Regulator Small Size
    MonotaRO Regulator Small Size
    A small type pressure reducing valve. Keeps the pressure from the compressor stable. With pressure gauge and bracket Decompresses compressed air and supplies constant pressure throughout the pneumatic line * Do not use for any other purpose.
    Pressure Setting Range (MPa)  0.05~0.85  Maximum Operating Pressure (MPa)  0.96  Pipe Connection Diameter  1/4  Maximum Flow Rate (L/min)  1100  Operating Temperature Range (℃)  5~60  Suitable Fluid  Air  Set Pressure Unit  MPa  Type of Thread  Rc  Pressure Gauge Connection Size  Rc1/8  Type of Sign  With bracket  Pressure Gauge  With pressure gauge 
    Rating:
    93%
    from S$31.99
    Min. 2 days
  2. Filter / regulator (SELEX) With auto drain
    CKD Filter / regulator (SELEX) With auto drain
    Compact integration of air filter and regulator * Bracket is not included
    Filtration (μm)  Suitable Fluid  Compressed air 
    Rating:
    93%
    from S$129.90
    Min. 2 days
  3. F3000 Series Air Filter (F3000-W~)
    CKD F3000 Series Air Filter (F3000-W~)
    Rating:
    90%
    from S$9.49
    Min. 2 days
  4. Mini air filter
    KINKI FACTORY Mini air filter
    Operating Pressure Range (MPa)  0.7~1  Maximum Operating Pressure (MPa)  Withstand Pressure (MPa)  1.5  Mass (g)  106  Width (mm)  41  Overall Length (mm)  89  Type of Thread  G、Rc  Connector Diameter  Inlet G1 / 4, Exit RC1 / 4 
    Rating:
    84%
    from S$29.99
    Min. 2 days
  5. GA400 series differential pressure gauge
    CKD GA400 series differential pressure gauge
    The life of the air filter can be managed.
    Rating:
    100%
    from S$77.99
    Min. 2 days
  6. Filter Regulator Semi-Auto Drain
    MonotaRO Filter Regulator Semi-Auto Drain
    The filter and regulator are integrated to save space! The filter is a semi-automatic drain type, so draining is easy. Drain is automatically drained when no pressure is applied. When pressure is applied, the drain can be drained manually. It is possible to remove solid foreign matter of 5 μm or ... Read More
    Pressure Setting Range (MPa)  0.05~0.85 (exit side)  Minimum Working Pressure (MPa)  0.2 (entrance side)  Maximum Operating Pressure (MPa)  Assured Pressure Resistance (MPa)  1.2  Drain Port Size (Rc)  1/8  Filtration (μm)  Operating Temperature Range (℃)  5~60  Filter Drain Storage Volume (mL)  80  Material (Main Unit)  Aluminum alloy  Suitable Fluid  Compressed air  Set Pressure Unit  MPa  Material (Lid)  Polyacetal  Material (Bowl)  Polycarbonate  Type of Thread  Rc  Pressure Gauge Connection Size  Rc1/8  Auto Drain Specification  Semi-auto drain  Type of Sign  With bracket  Pressure Gauge  With pressure gauge  Case  Zinc alloy case with case guard 
    Rating:
    83%
    from S$48.99
    Min. 2 days
  7. Air Filter Semi-Auto Drain
    MonotaRO Air Filter Semi-Auto Drain
    Drain removal of compressed air is possible. Since it is a semi-automatic drain type, draining is easy. When no pressure is applied, the drain will be discharged automatically. When pressure is applied, the drain can be drained manually. It is possible to remove solid foreign matter of 5 μm or mo... Read More
    Pressure Setting Range (MPa)  0.05~0.85 (exit side)  Minimum Working Pressure (MPa)  0.2 (entrance side)  Maximum Operating Pressure (MPa)  Assured Pressure Resistance (MPa)  1.2  Drain Port Size (Rc)  1/8  Filtration (μm)  Operating Temperature Range (℃)  5~60  Filter Drain Storage Volume (mL)  80  Moisture Removal Rate (%)  82  Material (Main Unit)  Aluminum alloy  Drain cock  Auto  Type of Sign  Bracket  Material  Bracket: Aluminum alloy, Body: Steel  Suitable Fluid  Compressed air  Set Pressure Unit  MPa  Type of Thread  PT  Material (Lid)  Polyacetal  Material (Bowl)  Polycarbonate  Pressure Gauge Connection Size  Rc1/8  Filter  Semi-auto drain  filter drain outlet  With drain valve  Material (Ball Guard)  Zinc alloy 
    Rating:
    84%
    from S$26.99
    Min. 2 days
  8. Filter Regulator Auto Drain
    MonotaRO Filter Regulator Auto Drain
    It is convenient for removing compressed air from the compressor and adjusting the flow rate. Since it is an auto drain type, there is no need to drain water. * Do not disassemble the pressure adjustment knob. It may cause air leakage. * Please use under the condition that the set pressure range ... Read More
    Pressure Setting Range (MPa)  0.05~0.85 (exit side)  Minimum Working Pressure (MPa)  0.2 (entrance side)  Maximum Operating Pressure (MPa)  Assured Pressure Resistance (MPa)  1.2  Drain Port Size (Rc)  1/8  Filtration (μm)  Operating Temperature Range (℃)  5~60  Filter Drain Storage Volume (mL)  80  Material (Main Unit)  Aluminum alloy  Suitable Fluid  Compressed air  Set Pressure Unit  MPa  Material (Lid)  Polyacetal  Material (Bowl)  Polycarbonate  Type of Thread  Rc  Pressure Gauge Connection Size  Rc1/8  Type of Sign  With bracket  Pressure Gauge  With pressure gauge  Case  Zinc alloy case with case guard  Auto Drain Specification  auto drain 
    Rating:
    86%
    from S$84.99
    Min. 2 days
  9. Air Filter Auto Drain NO
    MonotaRO Air Filter Auto Drain NO
    Convenient for removing compressed air from the compressor. Since it is an auto drain type, there is no need to drain water. * Do not use for anything other than its intended purpose. * Please use under the condition that the minimum working pressure (MPa) is satisfied.
    Minimum Working Pressure (MPa)  0.2 (entrance side)  Maximum Operating Pressure (MPa)  Assured Pressure Resistance (MPa)  1.2  Drain Port Size (Rc)  1/8  Filtration (μm)  Operating Temperature Range (℃)  5~60  Filter Drain Storage Volume (mL)  80  Material (Main Unit)  Aluminum alloy  Drain cock  Auto  Auto Drain Specification  Auto drain NO  Specification  Auto drain NO  Included Accessories  Bracket  Suitable Fluid  Compressed air  Set Pressure Unit  MPa  Type of Thread  PT  Material (Bowl)  Polycarbonate  Type of Sign  With bracket  filter drain outlet  With drain valve  Material (Ball Guard)  Zinc alloy 
    Rating:
    72%
    from S$44.99
    Min. 2 days
  10. regulator
    MonotaRO regulator
    Keeps the pressure from the compressor stable Decompresses compressed air and supplies constant pressure throughout the pneumatic line * Release the handle lock downward before adjusting the pressure.
    Pressure Setting Range (MPa)  0.05~0.85  Maximum Operating Pressure (MPa)  Assured Pressure Resistance (MPa)  1.2  Maximum Flow Rate (L/min)  2500  Operating Temperature Range (℃)  5~60  Suitable Fluid  Compressed air  Set Pressure Unit  MPa  Material (Lid)  Polyacetal  Pressure Gauge Connection Size  R1/8  Type of Thread  Rc  Type of Sign  With bracket  Pressure Gauge  With pressure gauge  Material (Main Unit)  Zinc alloy 
    Rating:
    80%
    from S$37.99
    Min. 2 days
  11. Filter Regulator + Lubricator, Semi-Auto Drain Type
    MonotaRO Filter Regulator + Lubricator, Semi-Auto Drain Type
    A 3-piece set that combines a filter regulator integrated type and a lubricator. Since the filter is a semi-automatic drain type, draining is easy. Drain is automatically drained when no pressure is applied. When pressure is applied, the drain can be drained manually. Removal of solid foreign mat... Read More
    Pressure Setting Range (MPa)  0.05~0.85 (exit side)  Minimum Working Pressure (MPa)  0.2 (entrance side)  Maximum Operating Pressure (MPa)  Assured Pressure Resistance (MPa)  1.2  Lubricator Oil Capacity (mL)  125  Filtration (μ)  Operating Temperature Range (℃)  5~60  Filter Drain Storage Volume (mL)  80  Material (Main Unit)  Aluminum alloy  Type of Terminal Fitting  Bracket mounting  Suitable Fluid  Compressed air  Recommended Oil  ISO VG-32  Set Pressure Unit  MPa  Type of Thread  PT  Material (Lid)  Polyacetal  Material (Ball)  Polycarbonate  Case  With case guard  Pressure Gauge  With pressure gauge  Auto Drain Specification  With semi-auto drain  Material (Ball Guard)  Zinc alloy 
    Rating:
    89%
    from S$63.99
    Min. 2 days
  12. Snap Drain
    CKD Snap Drain
    Lightweight and compact automatic drain discharger.
    Operating Pressure Range (MPa)  0.1~1  Operating Temperature Range (℃)  5~60  Suitable for  Air compressor / 0.75-75kW  Suitable Fluid  Drain (water or oil) in compressed air  Type  Normally open white type 
    Rating:
    89%
    from S$119.90
    Min. 2 days
  13. Water separator
    MonotaRO Water separator
    Prevents rust by preventing the inflow of moisture into the air tool. Since it has a transparent body, you can check the drain inside, and you can drain water by pressing the push valve, so you can use it repeatedly. It can be used to remove water. * Never modify, process or disassemble. * Do not... Read More
    Withstand Pressure (MPa)  0.62  Overall Length (mm)  88  Type of Thread  PF(G)  Mounting Screw  PF(G)1/4 
    Rating:
    70%
    from S$23.99
    Min. 2 days
  14. Drain cock
    MonotaRO Drain cock
    You can easily open and close it by operating the handle. For replacing the drain cock of the compressor. For air piping joints. * If water or air leaks, replace it with a new one immediately.
    Maximum Operating Pressure (MPa)  Suitable Fluid  Air  Material (Main Unit)  Brass  Thread Standard  Inch size  Type of Thread  Pipe Connection Diameter  R1/4 
    Rating:
    96%
    from S$7.29
    Min. 2 days
  15. Drain Trap
    NIHON SEIKI Drain Trap
    A magnet is built in the float, and the drain is automatically discharged by magnetic force. Since it is a float type, there is no wasteful air consumption. The accumulated drain is automatically discharged.
    Mass (kg)  1.1  Nominal Diameter  15A  Ambient Temperature (℃)  5~60  Suitable Fluid  Compressed air  Drain Discharge  Float type  Outlet Fitting Size  Outlet Pipe Diameter  G1/4  Intake Fitting Size  Rc  Intake Pipe Diameter  Rc1/2  Auto Drain Specification  auto drain 
    Rating:
    99%
    from S$129.90
    Min. 2 days
  16. Filter Regulator
    KOGANEI Filter Regulator
    Compactly integrated 5 μm air filter and small regulator. A pressure gauge with a preset marker is standard equipment. * The type with BG at the end of the product number has a bowl guard.
    Maximum Operating Pressure (MPa)  0.93  Assured Pressure Resistance (MPa)  1.47  Filtration (μm)  Operating Temperature Range (℃)  5~60  Suitable Fluid  Air  Set Pressure Unit  MPa  Drain Discharge  Manual drain  Material (Bowl)  Polycarbonate  Type of Thread  Rc  Type of Sign  With bracket  filter drain outlet  With drain valve  Pressure Gauge  With pressure gauge  Auto Drain Specification  Without auto drain 
    Rating:
    92%
    from S$77.99
    Min. 2 days
  17. Air Filter (with Auto Drain / SELEX)
    CKD Air Filter (with Auto Drain / SELEX)
    Maximum Operating Pressure (MPa)  Operating Temperature Range (℃)  5~60  Included Accessories  Bowl guard  Suitable Fluid  Compressed air  Flow direction  Left → right  Type of Thread  Rc  Type  White type 
    Rating:
    94%
    from S$77.99
    Min. 2 days
  18. Pressure Reducing Valve
    TRUSCO Pressure Reducing Valve
    It regulates compressed air to a stable pressure. It is a compact mini type. With pressure gauge and bracket
    Pressure Setting Range (MPa)  0.05~0.85  Mass (kg)  0.25  Process air flow rate (m 3 / min) (ANR)  0.6  Operating Pressure (MPa)  1 or less  Pipe Connection Diameter  1/4  Trusco Part No.  254-9590  Fluid Temperature (℃)  5~60  Overall Length (mm)  71.5  Suitable Fluid  Air  Set Pressure Unit  MPa  Type of Thread  Rc  Type of Sign  With bracket  Pressure Gauge  With pressure gauge 
    Rating:
    91%
    from S$55.99
    Min. 2 days
  19. Regulator with filter
    TRUSCO Regulator with filter
    It is a compact device that integrates an air filter and a regulator. Keeps the pressure constant by removing moisture and debris from the air. It is a compact mini type. With pressure gauge and bracket * For TP-3RTOFGB, drainage will be automatic when the pressure drops below 0.05MPa. * It is no... Read More
    Pressure Setting Range (MPa)  0.05~0.85  Operating Pressure (MPa)  Filtration Accuracy (μm)  Fluid Temperature (℃)  5~60  Suitable Fluid  Air  Set Pressure Unit  MPa  Type of Thread  Rc  Type of Sign  With bracket  Pressure Gauge  With pressure gauge 
    Rating:
    89%
    from S$85.99
    Min. 2 days
  20. Regulator (SELEX)
    CKD Regulator (SELEX)
    Adjust the air pressure. A compact regulator (pressure reducing valve) with an embedded pressure gauge. Pressure adjustment can be done with one hand. Locking is just one push. Small and large flow rate FRL2000 series. It is compact with a face-to-face dimension of 50 mm. High performance with ne... Read More
    Pressure Setting Range (MPa)  0.05~0.85  Maximum Operating Pressure (MPa)  Operating Temperature Range (℃)  5~60  Suitable Fluid  Compressed air  Included Accessories  Pressure gauge, panel mounting nut  Type of Thread  Rc  Flow direction  Standard flow (left to right)  Type  White type  relief  With relief mechanism  Pressure Gauge  With standard pressure gauge (G401-W) 
    Rating:
    73%
    from S$56.99
    Min. 2 days
  21. Pressure gauge
    MonotaRO Pressure gauge
    It is a device that makes it easy to see the pressure notation. Regulator / filter Replacement pressure gauge for regulator. * Please do not use for any other purpose.
    Operating Pressure (MPa)  0~1  Connector Thread  1/8PT  Suitable Fluid  Air 
    Rating:
    86%
    from S$6.89
    Min. 2 days
  22. Filter + regulator + lubricator unit
    MonotaRO Filter + regulator + lubricator unit
    It is convenient for removing compressed air from the compressor, adjusting the flow rate, and supplying oil. Since it is an auto drain type, there is no need to drain water. * Do not disassemble the pressure adjustment knob. It may cause air leakage. * Please use under the condition that the set... Read More
    Pressure Setting Range (MPa)  0.05~0.85 (exit side)  Minimum Working Pressure (MPa)  0.2 (entrance side)  Maximum Operating Pressure (MPa)  Assured Pressure Resistance (MPa)  1.2  Pressure Gauge Connection Size  1/8  Lubricator Oil Capacity (mL)  150  Filtration (μ)  Operating Temperature Range (℃)  5~60  Filter Drain Storage Volume (mL)  80  Suitable Fluid  Air  Material (Main Unit)  Aluminum alloy  Recommended Oil  ISO VG-32  Set Pressure Unit  MPa  Type of Thread  PT  Material (Lid)  Polyacetal  Material (Bowl)  Polycarbonate  Case  Polycarbonate case with case guard  Auto Drain Specification  With auto drain  filter drain outlet  With drain guide 1/8  Pressure Gauge  With pressure gauge  Material (Ball Guard)  Zinc alloy 
    Rating:
    89%
    from S$119.90
    Min. 2 days
  23. Air Filter
    NIHON SEIKI Air Filter
    Large capacity screwing series
    Operating Pressure (MPa)  0.05~1  Withstand Pressure (MPa)  1.5  Overall Length (mm)  176  Filtration (μm)  40  Mass (g)  450  Ambient Temperature (℃)  5~60  Suitable Fluid  Air  Type of Sign  Bracket sold separately  Set Pressure Unit  MPa  Type of Thread  Rc  filter drain outlet  With drain valve  Drain cock  manual 
    Rating:
    81%
    from S$59.99
    Min. 2 days
  24. Regulator
    KOGANEI Regulator
    Small but stable pressure regulation and large flow rate. Push-lock type regulator handle. The pressure adjustment is light and smooth. A pressure gauge with a preset marker is standard equipment.
    Pressure Setting Range (MPa)  0.05~0.83  Maximum Operating Pressure (MPa)  0.93  Assured Pressure Resistance (MPa)  1.47  Operating Temperature Range (℃)  5~60  Suitable Fluid  Air  Set Pressure Unit  MPa  exhaust mechanism  Non-relief type  Type of Thread  Rc  Lubrication  Unnecessary  Type of Sign  With bracket  Pressure Gauge  With pressure gauge 
    Rating:
    70%
    from S$64.99
    Min. 2 days
  25. Filter regulator + Lubricator unit Auto drain type
    MonotaRO Filter regulator + Lubricator unit Auto drain type
    It is convenient for removing compressed air from the compressor, adjusting the flow rate, and supplying oil. Since it is an auto drain type, there is no need to drain water. * Do not disassemble the pressure adjustment knob. It may cause air leakage. * Please use under the condition that the set... Read More
    Pressure Setting Range (MPa)  0.05~0.85 (exit side)  Minimum Working Pressure (MPa)  0.2 (entrance side)  Maximum Operating Pressure (MPa)  Assured Pressure Resistance (MPa)  1.2  Pressure Gauge Connection Size  1/8  Lubricator Oil Capacity (mL)  150  Filtration (μ)  Operating Temperature Range (℃)  5~60  Filter Drain Storage Volume (mL)  80  Suitable Fluid  Air  Material (Main Unit)  Aluminum alloy  Recommended Oil  ISO VG-32  Set Pressure Unit  MPa  Type of Thread  PT  Material (Lid)  Polyacetal  Material (Bowl)  Polycarbonate  Case  Polycarbonate case with case guard  Auto Drain Specification  With auto drain  Filter Regulator Drain Port  With drain guide 1/8  Pressure Gauge  With pressure gauge  Material (Ball Guard)  Zinc alloy 
    Rating:
    80%
    from S$109.90
    Min. 2 days
  26. WR Series Water Regulator
    CKD WR Series Water Regulator
    Knob shape that makes it easy to adjust the pressure. The pressure adjustment knob can be locked with one push For pressure control, flow control, and device protection.
    Maximum Operating Pressure (MPa)  Assured Pressure Resistance (MPa)  1.75  Operating Temperature Range (℃)  5~60  relief  Non-relief type  Type of Thread  Rc  Pressure Gauge Connection Size  Rc1/8 
    Rating:
    67%
    from S$95.99
    Min. 2 days
  27. Regulator
    NIHON SEIKI Regulator
    A diaphragm type large capacity pressure reducing valve. It regulates the air to a stable pressure.
    Fluid Temperature (℃)  5~60  Suitable Fluid  Air  Flow direction  Left → right  Set Pressure Unit  MPa  Pressure Gauge  None  Type of Thread  Rc 
    Rating:
    95%
    from S$85.99
    Min. 2 days
  28. Automatic Drain Discharger Snap Drain
    CKD Automatic Drain Discharger Snap Drain
    A new drain discharger that achieves long life and high reliability by adopting a new mechanism of snap method in addition to being lightweight and compact. There are two connection ports, up and down, and you can connect according to your needs.
    Draining Type  (Eject) snap mechanism  Operating Pressure (MPa)  0.15~1.0  Assured Pressure Resistance (MPa)  1.5  Fluid Temperature (℃)  5~60  Suitable Fluid  Drain (water or oil) in compressed air  Type  Normal closed type, White 
    Rating:
    76%
    from S$119.90
    Min. 2 days
  29. Bronze blazer vent (for air)
    CHIYODA TSUSHO Bronze blazer vent (for air)
    It does not take up space as a space-saving muffler for exhausting small valves and pilot air. It is also ideal for pressure release purposes.
    Volume (dB)  (Decrease volume) 20 or more  Operating Pressure (MPa)  Fluid Temperature (℃)  5~150  Suitable Fluid  Air  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$3.79
    Min. 2 days
  30. regulator
    NIHON SEIKI regulator
    The protrusion of the pressure gauge is suppressed. Comes with a pressure gauge and bracket. It regulates the air to a stable pressure.
    Pressure Setting Range (MPa)  0.05~0.85  Mass (kg)  0.55  Operating Pressure (MPa)  1.0 or less  Overall Length (mm)  129  Fluid Temperature (℃)  5~60  Suitable Fluid  Air  Flow direction  Left → right  Set Pressure Unit  MPa  Type of Thread  Rc  Type of Sign  With bracket  Pressure Gauge  With pressure gauge 
    Rating:
    91%
    from S$79.99
    Min. 2 days
  31. Filter Regulator
    KOGANEI Filter Regulator
    Compactly integrated 5 μm air filter and small regulator. A pressure gauge with a preset marker is standard equipment.
    Pressure Setting Range (MPa)  0.05~0.83  Maximum Operating Pressure (MPa)  0.93  Assured Pressure Resistance (MPa)  1.47  Filtration (μm)  Operating Temperature Range (℃)  5~60  Suitable Fluid  Air  Set Pressure Unit  MPa  Material (Bowl)  Polycarbonate  Type of Thread  Rc  Type of Sign  With bracket  filter drain outlet  With drain valve  Pressure Gauge  With pressure gauge  Auto Drain Specification  auto drain 
    from S$159.90
    Min. 2 days
  32. Air Filter (Separate Type)
    CKD Air Filter (Separate Type)
    Efficiently removes water droplets and dust with the cyclone effect, and cleans compressed air. The bowl and element can be easily attached and detached with a single touch for easy maintenance.
    Mass (kg)  0.1  Maximum Operating Pressure (MPa)  1.0  Assured Pressure Resistance (MPa)  1.5  Filtration (μm)  Fluid Temperature (℃)  5~65  Overall Length (mm)  92 
    Rating:
    85%
    from S$32.99
    Min. 2 days
  33. Lubricator BN-2301A
    NIHON SEIKI Lubricator BN-2301A
    A proper amount of lubricating oil is atomized and mixed into the compressed air to smooth the pneumatic equipment and prevent wear. Set after the regulator.
    Operating Pressure (MPa)  1.0 or less  Ambient Temperature (℃)  5~60  Suitable Fluid  Air  Type of Thread  Rc 
    Rating:
    90%
    from S$119.90
    Min. 2 days
  34. Filter regulator
    NIHON SEIKI Filter regulator
    It is a compact device that integrates an air filter and an air regulator. Keeps the pressure constant by removing moisture and debris from the air. * Drain discharge will be automatic when the pressure drops below 0.05MPa.
    Pressure Setting Range (MPa)  0.05~0.85  Operating Pressure (MPa)  0.05~1  Mass (kg)  0.5  Withstand Pressure (MPa)  1.5  Overall Length (mm)  244  Filtration (μm)  Ambient Temperature (℃)  5~60  Suitable Fluid  Air  Configuration of Equipment  Filter + regulator  Set Pressure Unit  MPa  Type of Thread  Rc  Auto Drain Specification  Semi-auto drain  Type of Sign  With bracket  Pressure Gauge  With pressure gauge 
    Rating:
    80%
    from S$89.99
    Min. 2 days
  35. Air filter
    KOGANEI Air filter
    Low pressure loss despite 5 μm element. Click-on bowl allows one-touch attachment / detachment of the bowl
    Maximum Operating Pressure (MPa)  0.93  Assured Pressure Resistance (MPa)  1.47  Filtration (μm)  Ambient and Flowing Fluid Temperature (℃)  5~60  Suitable Fluid  Air  Set Pressure Unit  MPa  Drain Discharge  Manual drain  Material (Bowl)  Polycarbonate  Type of Thread  Rc  filter drain outlet  With drain valve  Type of Sign  Without bracket 
    Rating:
    80%
    from S$39.99
    Min. 2 days
  36. Air Filter (SELEX)
    CKD Air Filter (SELEX)
    Maximum Operating Pressure (MPa)  Ambient and Flowing Fluid Temperature (℃)  5~60  Included Accessories  Bowl guard  Suitable Fluid  Compressed air  Flow direction  Left → right  Type of Thread  Rc  Type  White type  Drain Discharge  With manual drain cock 
    Rating:
    80%
    from S$32.99
    Min. 2 days
  37. Lubricator (SELEX)
    CKD Lubricator (SELEX)
    Maximum Switching Current  0.5A  Maximum Operating Pressure (MPa)  1.5  Number of Control Points  1point  Maximum Switching Capacity  50VA, 50W (whichever is smaller)  Operating Temperature Range (℃)  5~60  Maximum Operating Voltage (V)  AC240、DC200  Included Accessories  Bowl guard  Suitable Fluid  Compressed air  Type of Thread  Rc  Type  White type 
    Rating:
    90%
    from S$38.99
    Min. 2 days
  38. Clean air unit (with auto drain)
    CKD Clean air unit (with auto drain)
    Pressure Setting Range (MPa)  0.05~0.85  Filtration (μm)  Operating Temperature Range (℃)  5~60  Suitable Fluid  Compressed air  Type of Thread  Rc  Flow direction  Standard flow (left to right)  Pressure Gauge  Standard pressure gauge (with G401-W)  exhaust mechanism  With relief mechanism 
    Rating:
    100%
    from S$249.90
    Min. 2 days
  39. Air Filter
    KOGANEI Air Filter
    Low pressure loss despite 5 μm element. Click-on bowl allows one-touch attachment / detachment of the bowl
    Maximum Operating Pressure (MPa)  0.93  Assured Pressure Resistance (MPa)  1.47  Filtration (μm)  Ambient and Flowing Fluid Temperature (℃)  5~60  Suitable Fluid  Air  Drain cock  Auto  Included Accessory  Auto drain type drain cock, bowl guard  Set Pressure Unit  MPa  Material (Bowl)  Polycarbonate  Type of Thread  Rc  filter drain outlet  With drain valve  Type of Sign  Without bracket 
    Rating:
    80%
    from S$95.99
    Min. 2 days
  40. 1/4 air regulator
    SHINANO 1/4 air regulator
    For air flow rate adjustment
    Mass (g)  50  Trusco Part No.  857-1125  Suitable Fluid  Air  Pipe Connection Diameter  R1/4・Rc1/4  Type of Thread  R・Rc 
    Rating:
    90%
    from S$14.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 1831

Set Ascending Direction