All Category

Pneumatic Auxiliary Equipment Related Supplies

View : Grid List
Filter

Items 1 - 40 of 452

Set Ascending Direction
  1. Bronze blazer vent (for air)
    CHIYODA TSUSHO Bronze blazer vent (for air)
    It does not take up space as a space-saving muffler for exhausting small valves and pilot air. It is also ideal for pressure release purposes.
    Operating Pressure (MPa)  Suitable Fluid  Air  Fluid Temperature (℃)  5~150  RoHS directive (corresponding to 10 substances)  Correspondence  Volume (dB)  (Decrease volume) 20 or more 
    Rating:
    100%
    from S$3.79
    Min. 2 days
  2. TAC valve
    KOGANEI TAC valve
    Operating Temperature Range (℃)  0~60  Operating Pressure Range (MPa)  0~0.9  Suitable Fluid  Air  Assured Pressure Resistance (MPa)  1.35  Maximum Operation Frequency (Hz)  Piping Connection Size  M5×0.8 
    Rating:
    100%
    from S$35.99
    Min. 2 days
  3. 3in1 Multi-Dry Filter Element
    MAEDA SHELL SERVICE 3in1 Multi-Dry Filter Element
    Applicable filter  T-105A-1000 T-107A-1000 
    from S$97.99
    Min. 2 days
  4. Urethane tube
    KOGANEI Urethane tube
    Because it is flexible, the minimum bending radius can be reduced. Excellent weather resistance, especially against ozone. Has excellent oil resistance.
    Material  Polyurethane  Color  Black  Operating Temperature Range (℃)  -15 to 60 (when the tube is stationary)  Suitable Fluid  Air 
    Rating:
    20%
    from S$35.99
    Min. 2 days
  5. TAC valve
    KOGANEI TAC valve
    Operating Temperature Range (℃)  0~60  Operating Pressure Range (MPa)  0~0.9  Suitable Fluid  Air  Assured Pressure Resistance (MPa)  1.35  Piping Connection Size  M5×0.8 
    from S$48.99
    Min. 2 days
  6. Stainless Screen BREATHER VENT
    CHIYODA TSUSHO Stainless Screen BREATHER VENT
    Ideal for filters of gases, liquids, chemicals, chemical solutions, etc. Corrosion resistant stainless steel screen filter, safe even in harsh environments. It is used in food processes, chemical equipment, medical equipment, etc. * Maximum working pressure: 1.0Mpa Guaranteed pressure resistance:... Read More
    Material (Main Unit)  Brass (nickel plated)  Operating Pressure (MPa)  Suitable Fluid  Air, water, chemicals  Fluid Temperature (℃)  5~150  Material (Cushioning Element)  Stainless steel (SUS304) wire screen  Volume (dB)  (Decrease volume) 20 or more 
    from S$6.99
    Min. 2 days
  7. bracket
    KOGANEI bracket
    from S$6.99
    Min. 2 days
  8. Filter / Regulator Wall Bracket
    CKD Filter / Regulator Wall Bracket
    Since the air filter and regulator are compactly integrated, it is ideal for oilless circuits that do not require refueling.
    from S$3.89
    Min. 2 days
  9. TAC valve
    KOGANEI TAC valve
    Operating Temperature Range (℃)  0~60  Operating Pressure Range (MPa)  0.05~0.9  Suitable Fluid  Air  Assured Pressure Resistance (MPa)  1.35  Maximum Operation Frequency (Hz) 
    from S$97.99
    Min. 2 days
  10. Jet cooler
    NIHON SEIKI Jet cooler
    Just by supplying compressed air, jet air that is colder than the intake air temperature is ejected. Does not use refrigerant or electricity. For rapid cooling of solder. For cooling the control box. For cooling during plastic processing. * Air consumption is the value when the working pressure i... Read More
    Operating Pressure (MPa)  0.2~0.7  Suitable Fluid  Compressed air (air) 
    from S$359.90
    Min. 2 days
  11. Auto air trap
    Fukuhara Auto air trap
    Drains are discharged frequently and reliably while the compressor is in operation. Suitable for automatic drainage of compressors.
    Operating Pressure (MPa)  1.5  Fluid Temperature (℃)  2 to 40 (Drain should not freeze)  Suitable Compressor Output (kW)  0.75~11 
    Rating:
    100%
    from S$589.90
    Min. 2 days
  12. TAC valve
    KOGANEI TAC valve
    Operating Temperature Range (℃)  0~60  Operating Pressure Range (MPa)  0.05~0.9  Suitable Fluid  Air  Assured Pressure Resistance (MPa)  1.35  Maximum Operation Frequency (Hz) 
    Rating:
    100%
    from S$77.99
    Min. 2 days
  13. TAC volume tank
    KOGANEI TAC volume tank
    It is used for air storage of air timers. * If the compressed air contains water, the set time will not be stable due to the accumulation of water. Please use dry air. Also, install it so that water does not collect in the tank.
    Assured Pressure Resistance (MPa)  1.35 
    from S$16.99
    Min. 2 days
  14. Peacock for Reman dry filter
    MAEDA SHELL SERVICE Peacock for Reman dry filter
    Suitable for  Reman dry filter  Connection Size  R1/8 
    from S$22.99
    Min. 2 days
  15. T-bracket for mounting air auxiliary devices (for SELEX)
    CKD T-bracket for mounting air auxiliary devices (for SELEX)
    Type  T bracket 
    from S$7.49
    Min. 2 days
  16. Electronic trap
    Fukuhara Electronic trap
    It can be installed regardless of whether the compressor is a pressure opening/closing type or an unloader type. Suitable for draining compressors of 22 kW or less, dryers, etc.
    Operating Pressure (MPa)  1.5  Fluid Temperature (℃)  2 to 40 (Drain should not freeze)  Suitable Compressor Output (kW)  0.4~22 
    Rating:
    100%
    from S$559.90
    Min. 2 days
  17. Union filter for positive and negative pressure
    PISCO Union filter for positive and negative pressure
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$19.99
    Min. 2 days
  18. Stainless exhaust muffler
    CHIYODA TSUSHO Stainless exhaust muffler
    It can be used with confidence even in environments such as chemicals, petroleum, gasoline, chemical solutions, oil mist, and water vapor.
    Operating Pressure (MPa)  Suitable Fluid  Air, water, chemicals  Fluid Temperature (℃)  5~150  Volume (dB)  (Decrease volume) 20 or more 
    from S$19.99
    Min. 2 days
  19. Dry unit (100)
    PISCO Dry unit (100)
    Connects directly to the air source. (For space saving)
    Air Volume to Process (L/min, ANR)  100 
    from S$979.90
    Min. 12 days
  20. Bracket (single product: for 2000 series)
    CKD Bracket (single product: for 2000 series)
    External assembly of auxiliary equipment such as FRL
    Suitable Model  CKD Air Auxiliary Equipment 2000 Series 
    from S$3.79
    Min. 2 days
  21. Hydro Checker
    KOGANEI Hydro Checker
    Compact and lightweight. High-performance hydraulic cylinder speed control device. The enclosed hydraulic oil has little change in viscosity due to temperature, and the change in set speed is minimal. Easy to install without the need for piping and wiring. * The temperature range includes not onl... Read More
    Operating Temperature Range (℃)  0~60 
    from S$589.90
    Min. 5 days
  22. Union filter for positive and negative pressure
    PISCO Union filter for positive and negative pressure
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$19.99
    Min. 7 days
  23. Multi series residual pressure exhaust valve Manual knob type
    KOGANEI Multi series residual pressure exhaust valve Manual knob type
    There is no neutral state, and switching between air supply and exhaust is safe and secure. The exhaust port has an orifice that suppresses sudden exhaust.
    Material (Main Unit)  Aluminum die casting  Operating Temperature Range (℃)  5~60  Operating Pressure Range (MPa)  0~0.9  Suitable Fluid  Air  Assured Pressure Resistance (MPa)  1.32  Mounting Side  freedom  Lubrication  Unnecessary  Material (Knob)  Resin  Operation Method  Manual knob type 
    from S$64.99
    Min. 2 days
  24. Actuator for TAC valve operation
    KOGANEI Actuator for TAC valve operation
    The valve switches when the pilot receives a pneumatic signal.
    Material (Main Unit)  Brass (nickel plating)  Maximum Operating Pressure (MPa)  0.9  Assured Pressure Resistance (MPa)  1.35  Lubrication  Required 
    from S$25.99
    Min. 2 days
  25. Muffler (resin)
    KOGANEI Muffler (resin)
    Excellent sound deadening effect. The ventilation resistance is small and does not adversely affect the operation of the equipment. Compact, lightweight and easy to install. It has a long life. The element does not corrode and has excellent water resistance and oil resistance. Easy to clean with ... Read More
    Material (Main Unit)  Polyacetal resin  Operating Temperature Range (℃)  5~60  Operating Pressure Range (MPa)  0~0.7  Suitable Fluid  Air  Assured Pressure Resistance (MPa)  0.9 
    from S$5.69
    Min. 2 days
  26. Radial piston type air motor
    TAIYO Radial piston type air motor
    Series  TAM4 
    from S$1,099.00
    Min. 21 days
  27. Lever chuck
    PISCO Lever chuck
    A compact elliptical cylinder saves space, reduces weight, and achieves a high cycle. A lightweight plastic type and a highly durable die-cast type are available. With the sensor type, you can check the operation and clamp at a glance by blinking the LED. Since the proximity switch slides sideway... Read More
    Suitable Fluid  Compressed air (no lubrication)  RoHS directive (corresponding to 10 substances)  Correspondence  Port size  M5×0.8mm  Frequency of use  Max / 100 CPM 
    from S$199.90
    Min. 12 days
  28. TAC quick exhaust valve
    KOGANEI TAC quick exhaust valve
    It is used to rapidly expel air from an air cylinder, air tank, or circuit. When used as a shuttle valve, it is used to make the flow from two directions one direction.
    Mass (g)  10  Maximum Operating Pressure (MPa)  0.03 
    from S$35.99
    Min. 2 days
  29. Total pneumatic control logic element telepneumatic
    TAIYO Total pneumatic control logic element telepneumatic
    The world's first telepneumatic product as a total air pressure control device. Pneumatic is the only energy source for power and control.
    Type  Limit valve  Element  Logic element  Valve Type  Push button valve 
    from S$19.99
    Min. 34 days
  30. Hand valve Union straight
    KOGANEI Hand valve Union straight
    A valve for switching the flow path in the middle of piping. It can be installed in various places and can be connected horizontally.
    Operating Temperature Range (℃)  0~60  Operating Pressure Range (MPa)  0~0.9  Suitable Fluid  Air  Operating Vacuum Pressure (kPa)  -100  Recommended tube  Nylon tube / urethane tube 
    from S$16.99
    Min. 2 days
  31. TAC fitting gasket
    KOGANEI TAC fitting gasket
    Mass (g)  0.1  Piping Connection Size  M5×0.8 
    from S$9.89
    Min. 5 days
  32. Stop color (SC)
    Enidine Stop color (SC)
    Optional parts for shock absorbers.
    Rating:
    100%
    from S$4.79
    Min. 5 days
  33. Nut plate
    Iwata Mfg. Nut plate
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$4.89
    Min. 3 days
  34. Flexible hose (jet cooler option)
    NIHON SEIKI Flexible hose (jet cooler option)
    Since it has a heat insulating material, it does not condense. Used to connect the cold air outlet of a jet cooler
    Suitable Fluid  Compressed air (air) 
    from S$43.99
    Min. 2 days
  35. Magnet stand (jet cooler option)
    NIHON SEIKI Magnet stand (jet cooler option)
    Remark  With connection joint 
    from S$149.90
    Min. 5 days
  36. Stainless Blazer Vent
    CHIYODA TSUSHO Stainless Blazer Vent
    Ideal as a space-saving muffler for small valves and pilot air exhaust.
    Operating Pressure (MPa)  Suitable Fluid  Air, water, chemicals  Fluid Temperature (℃)  5~150  Volume (dB)  (Decrease volume) 20 or more 
    from S$16.99
    Min. 2 days
  37. Residual pressure exhaust valve
    KOGANEI Residual pressure exhaust valve
    Multi series Residual pressure exhaust valve 300V series
    from S$59.99
    Min. 17 days
  38. Jet cooler maximum temperature drop -30 ℃ type (R series)
    NIHON SEIKI Jet cooler maximum temperature drop -30 ℃ type (R series)
    Material  POM (polyacetal)  Mass (g)  90  Operating Pressure (MPa)  0.2~0.5  Air Consumption (L/min)  330  Discharge Port  Rp1/4  Suitable Fluid  Compressed air (air)  air inlet  Compressed air: Rp1 / 4 
    from S$229.90
    Min. 2 days
  39. Flow Switch (BN-13 Series)
    NIHON SEIKI Flow Switch (BN-13 Series)
    A flow switch with a diaphragm type that has few malfunctions. Gives a signal when cooling water flows
    from S$279.90
    Min. 2 days
  40. Check valve union
    KOGANEI Check valve union
    A check valve that allows fluid to flow in one direction. Easy to install with built-in quick fitting. Ideal for compact piping.
    Operating Temperature Range (℃)  0~60  Operating Pressure Range (MPa)  0~0.9  Suitable Fluid  Air  Operating Vacuum Pressure (kPa)  -100  Recommended tube  Nylon tube / urethane tube 
    from S$29.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 452

Set Ascending Direction