All Category

Pressure Gauges & Indicators

View : Grid List
Filter

Items 1 - 40 of 76

Set Ascending Direction
  1. GA400 series differential pressure gauge
    CKD GA400 series differential pressure gauge
    The life of the air filter can be managed.
    Rating:
    100%
    from S$77.99
    Min. 2 days
  2. Pressure gauge
    MonotaRO Pressure gauge
    It is a device that makes it easy to see the pressure notation. Regulator / filter Replacement pressure gauge for regulator. * Please do not use for any other purpose.
    Operating Pressure (MPa)  0~1  Connector Thread  1/8PT  Suitable Fluid  Air 
    Rating:
    86%
    from S$6.89
    Min. 2 days
  3. Pressure gauge
    CKD Pressure gauge
    The glass lens that does not change over time allows you to check the display forever.
    Specification  Model DT (Rear screw stock square 4)  Connector Diameter  R1/8  Mass (g)  86  Operating Pressure  0~1MPa  Suitable Fluid  Air  Scale Plate Diameter (Φmm)  43.5 
    from S$19.99
    Min. 2 days
  4. G49D series general-purpose pressure gauge
    CKD G49D series general-purpose pressure gauge
    from S$22.99
    Min. 2 days
  5. Regulator 2001/2215 Standard Pressure Gauge
    CKD Regulator 2001/2215 Standard Pressure Gauge
    Suitable for  2001 series / 2215 series  Shape  Model DT (back screw, stock square 4)  Connector Diameter  R1/4  Mass (g)  115  Accuracy  Full scale ± 3%  Display Part  Φ52  Suitable Fluid  Liquid or gas (but not corrosive)  Fluid Temperature (℃)  5~60  Ambient Temperature (℃)  5~60  Pressure Range (MPa)  0~1.0 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  6. Pressure Gauge with Built-in Switch
    KOGANEI Pressure Gauge with Built-in Switch
    The set pressure and working pressure are displayed on one pressure gauge. Panel mounting is also possible, so it is convenient for centralized control and management by incorporating it in the control panel. An indicator is equipped as standard, and you can also check the operating status of the... Read More
    Operating Temperature Range (℃)  5~60  Maximum Operating Pressure (MPa)  0.83  Pressure Adjustment Range (MPa)  0.1~0.83  Accuracy (%)  F.S.±3  Suitable Fluid  Air  Contact System  Micro switch a contact (NO)  Mounting Side  freedom  Repeatability  ±0.05Mpa(5~45℃)  Display Pressure Range (MPa)  0~1.0  Hysteresis (MPa)  0.07 or less  Terminal Connection  Lead wire system  Error  Pressure regulation guideline: ± 0.05Mpa 
    Rating:
    20%
    from S$67.99
    Min. 2 days
  7. Small pressure gauge
    KOGANEI Small pressure gauge
    Suitable Fluid  Air 
    from S$19.99
    Min. 2 days
  8. Pressure Gauge with Built-In Switch
    KOGANEI Pressure Gauge with Built-In Switch
    The set pressure and working pressure are displayed on one pressure gauge. Panel mounting is also possible, so it is convenient for centralized control and management by incorporating it in the control panel. An indicator is equipped as standard, and you can also check the operating status of the... Read More
    Operating Temperature Range (℃)  5~60  Maximum Operating Pressure (MPa)  0.83  Pressure Adjustment Range (MPa)  0.1~0.83  Suitable Fluid  Air  Indication Accuracy  F.S.±3%  Mounting Side  freedom  Repeatability  ±0.05MPa(5~45℃)  Display Pressure Range (MPa)  0~1.0  Hysteresis (MPa)  0.07 or less  Terminal Connection  DIN connector 
    from S$77.99
    Min. 2 days
  9. Compact Pressure Gauge
    KOGANEI Compact Pressure Gauge
    Beryllium steel is used for the pressure receiving part. Durability has been further improved. Added a new plug-in type. It is now possible to connect to a quick fitting with one touch.
    Material (Main Unit)  Resin (PPS)  Mass (g)  Operating Temperature Range (℃)  5~60  Maximum Operating Pressure (MPa)  0.93  Outer Diameter (Φmm)  20 (scale plate outer diameter)  Accuracy  F.S.4%  Suitable Fluid  Air (clean air 5 μm or less)  Display Pressure Range (MPa)  0~1.0 
    Rating:
    80%
    from S$19.99
    Min. 2 days
  10. G401 series thin pressure gauge
    CKD G401 series thin pressure gauge
    from S$6.99
    Min. 2 days
  11. G59D series general-purpose pressure gauge
    CKD G59D series general-purpose pressure gauge
    from S$22.99
    Min. 2 days
  12. Small precision pressure gauge G3P-40 series
    KOGANEI Small precision pressure gauge G3P-40 series
    Various filters, air purification and force control by pressure regulation are realized to protect pneumatic equipment from troubles. Despite its small size, it ensures pressure indication accuracy of full scale ± 1% or less. The mechanical life is 200,000 times in FS operation. (When the throttl... Read More
    Material (Main Unit)  SPCC (pressure gauge case)  Operating Temperature Range (℃)  -5~60  Maximum Operating Pressure (MPa)  0.25  Outer Diameter (Φmm)  40 (outer diameter of scale plate)  Accuracy  ±1%F.S.(0.003MPa)  Material (Case)  Resin (ABS / POM)  Suitable Fluid  Air  Temperature Coefficient  0.05%F.S./℃  Piping Connection Size  R1/4(M5×0.8)  Minimum Scale (MPa)  0.005  Pressure range (MPa)  0~0.3 
    Rating:
    80%
    from S$58.99
    Min. 2 days
  13. Pressure gauge with limit mark G45D
    CKD Pressure gauge with limit mark G45D
    Easy visual control with green color arrows
    Shape  DT type (Rear screw, Stock square 4)  Mass (g)  74  Accuracy  JIS 2.5 class equivalent  Display  0 to 1.0MPa (pressure)  Display Part  Φ39  Suitable Fluid  Compressed air  Fluid Temperature (℃)  5~60  Ambient Temperature (℃)  5~60  Pressure Range (MPa)  0~1.0 
    from S$25.99
    Min. 2 days
  14. Pressure gauge
    BeHAUS Pressure gauge
    It is a 60-inch small pressure gauge. High pressure (3.5MPa) is also supported. For proper pressure control
    Thread Size  R1/4  Maximum Operating Pressure (MPa)  3.5  Scale  0.05MPa  Display Pressure Range (MPa)  0~3.5  Suitable Fluid  Air 
    from S$74.99
    Min. 2 days
  15. 6119 Series Moisture Indicator
    CKD 6119 Series Moisture Indicator
    Connector Diameter  Rc1/4  Maximum Flow Rate (L/min)  50  Maximum Operating Pressure (MPa)  Fluid Temperature (℃)  5~56  Withstand Pressure (MPa)  1.5  Inlet Air Temperature Range (℃)  Up to 32 
    from S$77.99
    Min. 2 days
  16. Air indicator KIS series
    KOGANEI Air indicator KIS series
    We have a lineup of products that support not only drive equipment but also pneumatic systems in detail, making them easier to use and expanding their applications. The presence or absence of air in the line and the operating status of the equipment are displayed in color. Excellent visibility wi... Read More
    Operating Temperature Range (℃)  0~60  Suitable Fluid  Air  Assured Pressure Resistance (MPa)  1.3  Lubrication  Required 
    from S$45.99
    Min. 12 days
  17. Pressure gauge
    BeHAUS Pressure gauge
    It is a 60-inch small pressure gauge. For proper pressure control
    Thread Size  R1/4  Maximum Operating Pressure (MPa)  1.6  Scale  0.05MPa  Display Pressure Range (MPa)  0~1.6  Suitable Fluid  Air 
    from S$74.99
    Min. 4 days
  18. G29D series ultra-compact pressure gauge
    CKD G29D series ultra-compact pressure gauge
    from S$22.99
    Min. 8 days
  19. G41D Series Pressure Gauge with Limit Mark
    CKD G41D Series Pressure Gauge with Limit Mark
    from S$24.99
    Min. 6 days
  20. Panel mount pressure gauge GP1-40 series
    KOGANEI Panel mount pressure gauge GP1-40 series
    Various filters, air purification and force control by pressure regulation are realized to protect pneumatic equipment from troubles. External 40 mm pressure gauge. Compact panel mount with pressure gauge dropout prevention function from the case. Standard pressure specifications and low pressure... Read More
    Mass (g)  106  Operating Temperature Range (℃)  (Atmosphere and fluid used) 5-60  Maximum Operating Pressure (MPa)  0.93  Outer Diameter (Φmm)  40 (outer diameter of scale plate)  Accuracy  ±3%F.S.  Material (Case)  Resin (ABS / POM)  Suitable Fluid  Air  Piping Connection Size  R1/4(M5×0.8)  Pressure range (MPa)  0~1 
    from S$38.99
    Min. 9 days
  21. Pressure gauge
    BeHAUS Pressure gauge
    It is a 40-inch small pressure gauge. For proper pressure control
    Thread Size  R1/8  Maximum Operating Pressure (MPa)  Scale  0.02MPa  Display Pressure Range (MPa)  0~1.0  Suitable Fluid  Air 
    from S$32.99
    Min. 4 days
  22. Pressure gauge outdoor series GW49D
    CKD Pressure gauge outdoor series GW49D
    from S$87.99
    Min. 5 days
  23. Pressure gauge with indicator needle
    TAIYO Pressure gauge with indicator needle
    from S$39.99
    Min. 29 days
  24. G52D series pressure gauge with switch
    CKD G52D series pressure gauge with switch
    from S$149.90
    Min. 33 days
  25. G50D series pressure gauge with safety mark
    CKD G50D series pressure gauge with safety mark
    from S$22.99
    Min. 9 days
  26. G40D Series Pressure Gauge with Safety Mark
    CKD G40D Series Pressure Gauge with Safety Mark
    from S$22.99
    Min. 7 days
  27. D-type coupled gauge (for KRF)
    Orion Machinery D-type coupled gauge (for KRF)
    * This is a dedicated part for the Orion dry pump. Please do not use it for products and devices of other manufacturers.
    Specification  Numerical value: 100, unit: kPa  Suitable Model  RA-57D-G1  Range  Vacuum pressure  Dimension H  R1/4(PT1/4) 
    from S$78.99
    Min. 4 days
  28. Pressure switch with analog display
    TAIYO Pressure switch with analog display
    Mass (g)  180  Operating Temperature Range (℃)  +5~+60  Rated Voltage (V)  AC:125、DC:30  Contact Configuration  1a・b  Maximum Operating Pressure (MPa)  Pressure Setting Range (MPa)  0.1~0.9  Repeatability  Within 2% FS  Hysteresis (MPa)  0.1 or less 
    from S$129.90
    Min. 8 days
  29. G39D series compact round pressure gauge
    CKD G39D series compact round pressure gauge
    from S$32.99
    Min. 9 days
  30. G45D series pressure gauge with limit mark
    CKD G45D series pressure gauge with limit mark
    from S$24.99
    Min. 10 days
  31. Pressure gauge bracket (for digital) L type
    Iwata Mfg. Pressure gauge bracket (for digital) L type
    Compatible with analog type. Made of SUS304, it can be installed on the device with good appearance.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$8.99
    Min. 4 days
  32. Pressure gauge
    BeHAUS Pressure gauge
    Pressure can be displayed simply by connecting the tube. The tube connection is one-touch attachment / detachment for easy piping. The lock claw grips the outside of the tube evenly. As a pressure check in the tube piping
    Maximum Operating Pressure (MPa)  0.9  Display Pressure Range (MPa)  0.1~0.8  Suitable Fluid  Air  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$58.99
    Min. 4 days
  33. D-type coupled gauge (for large KRF / CBF)
    Orion Machinery D-type coupled gauge (for large KRF / CBF)
    * This is a dedicated part for the Orion dry pump. Please do not use it for products and devices of other manufacturers.
    Specification  Numerical value: 100, unit: kPa  Range  Vacuum pressure  Dimension H  R1/4(PT1/4) 
    from S$78.99
    Min. 4 days
  34. G53D Series Panel Mount Pressure Gauge
    CKD G53D Series Panel Mount Pressure Gauge
    from S$68.99
    Min. 12 days
  35. Negative pressure gauge
    PISCO Negative pressure gauge
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$77.99
    Min. 12 days
  36. FRL pressure gauge G series
    TAIYO FRL pressure gauge G series
    from S$86.99
    Min. 104 days
  37. Type A compound gauge
    Orion Machinery Type A compound gauge
    * This is a dedicated part for the Orion dry pump. Please do not use it for products and devices of other manufacturers.
    Specification  Numerical value: 100, unit: kPa  Suitable Model  RA-56D-G1  Range  Vacuum pressure  Dimension H  R1/4(PT1/4) 
    from S$78.99
    Min. 5 days
  38. Pressure gauge
    BeHAUS Pressure gauge
    It is a 50-inch small pressure gauge. For proper pressure control
    Thread Size  R1/4  Maximum Operating Pressure (MPa)  Scale  0.05MPa  Display Pressure Range (MPa)  0~1.0  Suitable Fluid  Air 
    from S$38.99
    Min. 4 days
  39. Pressure gauge
    BeHAUS Pressure gauge
    Pressure can be displayed simply by connecting the tube. The tube connection is one-touch attachment / detachment for easy piping. The lock claw grips the outside of the tube evenly. As a pressure check inside the tube pipe ・ As a connection between tubes
    Maximum Operating Pressure (MPa)  0.9  Display Pressure Range (MPa)  0.1~0.8  Suitable Fluid  Air  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$48.99
    Min. 4 days
  40. Pressure gauge, embedded type
    BeHAUS Pressure gauge, embedded type
    It is a 40-inch embedded pressure gauge. For proper pressure control
    Thread Size  R1/8  Maximum Operating Pressure (MPa)  Scale  0.02MPa  Display Pressure Range (MPa)  0~1.0  Suitable Fluid  Air 
    from S$25.99
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 76

Set Ascending Direction