Drain Dischargers
Other Related Pages
- CKD Snap DrainLightweight and compact automatic drain discharger.Suitable for Air compressor / 0.75-75kW Type Normally open white type Operating Temperature Range (℃) 5~60 Operating Pressure Range (MPa) 0.1~1 Suitable Fluid Drain (water or oil) in compressed air
- MonotaRO Drain cockYou can easily open and close it by operating the handle. For replacing the drain cock of the compressor. For air piping joints. * If water or air leaks, replace it with a new one immediately.Material (Main Unit) Brass Pipe Connection Diameter R1/4 Maximum Operating Pressure (MPa) 1 Type of Thread R Thread Standard Inch size Suitable Fluid Air
- NIHON SEIKI Drain TrapA magnet is built in the float, and the drain is automatically discharged by magnetic force. Since it is a float type, there is no wasteful air consumption. The accumulated drain is automatically discharged.Nominal Diameter 15A Suitable Fluid Compressed air Drain Discharge Float type Ambient Temperature (℃) 5~60 Auto Drain Specification auto drain Intake Fitting Size Rc Intake Pipe Diameter Rc1/2 Outlet Fitting Size G Outlet Pipe Diameter G1/4
- CKD Automatic Drain Discharger Snap DrainA new drain discharger that achieves long life and high reliability by adopting a new mechanism of snap method in addition to being lightweight and compact. There are two connection ports, up and down, and you can connect according to your needs.Type Normal closed type, White Operating Pressure (MPa) 0.15~1.0 Suitable Fluid Drain (water or oil) in compressed air Assured Pressure Resistance (MPa) 1.5 Fluid Temperature (℃) 5~60 Draining Type (Eject) snap mechanism
- CKD DT3000 Series Automatic Drain discharger (Snap Drain) Manual Cock WhiteOperating Temperature Range (℃) 5~60from S$97.99Min. 2 days
- KINKI FACTORY Drain cockMaterial Brass Shape Drain cock Mass (g) 48 Connector Thread R1/4
- TRUSCO Drain cock nipple typeConnector Diameter R1/4 Material (Main Unit) Made of brass (nickel plating) Mass (g) 50 Operating Pressure (MPa) 1.5
- MAEDA SHELL SERVICE LA-MAN Dry Filter Auto DrainCompact built-in auto drain A two-stage filter (stainless steel and cotton) and a three-stage chamber system stably remove zero water droplets and oil droplets (99%) and convert them into dry air. You can always get clean air by replacing the cotton filter. (Replacement time varies depending on t... Read MoreOperating Temperature Range (℃) 5~60 Operating Pressure (MPa) 0.3~0.97 Maximum Operating Pressure (MPa) 0.97 Suitable Fluid Compressed air Drain Discharge Float type Auto Drain Specification auto drain Intake Fitting Size Rc Outlet Fitting Size Rc
- CKD Drain discharger Heavy beauty drain 5100Ideal for large amounts of drainage circuits!Connection: Rc (Tapered Thread for Pipe, Female) 1 Maximum Operating Pressure (MPa) 1.0 Assured Pressure Resistance (MPa) 1.5 Fluid Temperature (℃) 5~65 Minimum Operating Pressure (MPa) 0.069 Bowl Guard standard equipmentfrom S$359.90Min. 2 days
- EARTH MAN Drain cockDraining of piping and tanks.Material (Main Unit) Brass (brass) Thread Size R1/4(PT1/4) Maximum Operating Pressure (MPa) 1 Suitable Fluid Airfrom S$11.99Min. 2 days
- ESCO R1 / 4 "drain cockMaterial Brass Maximum Operating Pressure (MPa) 1.5 Screw size R1/4”from S$12.99Min. 3 days
- TRUSCO Drain cock plug typeConnector Diameter Plug type Material (Main Unit) Made of brass (nickel plating) Mass (g) 52 Operating Pressure (MPa) 1.5from S$14.99Min. 2 days
- BeHAUS Drain cockA screw-type opening / closing cock that makes it easy to drain the drain inside the pipe. As a drain cock in the compressor tank, etc.Pipe Connection Diameter R1/4 Maximum Operating Pressure (MPa) 2 Type of Thread R Thread Standard Inch size Suitable Fluid Airfrom S$16.99Min. 4 days
- VENN Drain separator BA-5 typeReduces steam hammer due to stagnant drainage at the initial stage of steam ventilation. It stabilizes the control valve during operation and reduces corrosion and wear. By removing water droplets, the generation of rust in the piping is reduced.Material Main body, lid, baffle (FCD450) Fluid Temperature (℃) 220 or less Suitable Fluid Steam / air Withstand voltage test pressure (MPa) (At water pressure) 3.0 Dimension d2 43894from S$299.90Min. 6 days
- ESCO Rc 1/2 "drain trapFor air dryerOperating Pressure (MPa) 0.14~1 Maximum Operating Pressure (MPa) 1 Suitable Fluid Compressed air Withstand Pressure (MPa) 1.5 Ambient Temperature (℃) 5~60 Auto Drain Specification auto drain Intake Fitting Size Rc(PT) Intake Pipe Diameter 1/2 Outlet Fitting Size G(PF) Outlet Pipe Diameter 1/4from S$159.90Min. 3 days
- YOSHITAKE Drain separator (screwed)The cyclone method can efficiently separate steam and drain in air piping. Applicable fluids: steam / air, air conditioning equipment / industrial equipmentfrom S$329.90Min. 6 days
- ESCO Rc 1/2 "drain trapFor air dryerOperating Pressure (MPa) 0.14~1 Maximum Operating Pressure (MPa) 1 Suitable Fluid Compressed air Withstand Pressure (MPa) 1.5 Ambient Temperature (℃) 5~60 Auto Drain Specification auto drain Intake Fitting Size Rc(PT) Intake Pipe Diameter 1/2 Outlet Fitting Size G(PF) Outlet Pipe Diameter 1/4from S$259.90Min. 3 days
- BeHAUS Drain cock with plugA screw-type opening / closing cock that makes it easy to drain the drain inside the pipe. The plug shape makes it easy to connect to a socket. As a drain cock in hoses and pipesMaximum Operating Pressure (MPa) 1.5 Suitable Fluid Airfrom S$29.99Min. 4 days
- KOGANEI iB-Cyclone Drain cock specification with fittingCompared to equivalent equipment, the volume ratio is 1/2 and the water separation rate is 99% or more. A high-speed cyclone type moisture separator with thorough centrifugal separation know-how. Achieves maintenance-free by not using elements. NO type and NC type can be selected for the auto dra... Read MoreMaterial (Main Unit) Aluminum alloy die casting Operating Temperature Range (℃) 0~60 Maximum Operating Pressure (MPa) 1 Bracket None Suitable Fluid Air (Air not containing oil or solids) Assured Pressure Resistance (MPa) 1.5 Material (Bowl) Polycarbonate Material (bracket) Steel sheet (electroless nickel plating) Drain cock Drain cock with fitting Intake Fitting Size Rc Outlet Fitting Size Rcfrom S$89.99Min. 5 days
- NIHON SEIKI Electric ball valve type timer drain valve 15A100VSince it is a motor-driven ball valve, malfunctions due to foreign matter getting caught are unlikely to occur, and drainage is reliably discharged. The twin timer is adopted. Lightweight and space-saving due to the integrated valve and timer. Periodic drainage of drainage inside compressed air p... Read MorePower Input (V) 100 Operating Pressure (MPa) 0~0.98 Maximum Operating Pressure (MPa) 0.98 Suitable Fluid Air, drain Ambient Temperature (℃) 0 to 50 (no freezing or condensation) Intake Fitting Size Rc Intake Pipe Diameter 1/2 Outlet Fitting Size Rc Outlet Pipe Diameter 1/2 material (valve) Stainless steel (SUS304)from S$779.90Min. 3 days
- KOGANEI iB-Cyclone Drain cock specification with fitting With bracketCompared to equivalent equipment, the volume ratio is 1/2 and the water separation rate is 99% or more. A high-speed cyclone type moisture separator with thorough centrifugal separation know-how. Achieves maintenance-free by not using elements. NO type and NC type can be selected for the auto dra... Read MoreMaterial (Main Unit) Aluminum alloy die casting Operating Temperature Range (℃) 0~60 Maximum Operating Pressure (MPa) 1 Bracket Compliant Suitable Fluid Air (Air not containing oil or solids) Assured Pressure Resistance (MPa) 1.5 Material (Bowl) Polycarbonate Material (bracket) Steel sheet (electroless nickel plating) Drain cock Drain cock with fitting Intake Fitting Size Rc Outlet Fitting Size Rcfrom S$97.99Min. 7 days
- Hitachi Industrial Equipment Systems Drain trapModels HAF-22B, HAF-37B, HAF-55B, HAF-75B, HAF-100B, HAF-125B, HAF-125C, HAF-160B, HAF-160C, HAF-200B, HAF-200C, HAF-240B, HMF Line filter drain for -22B, HMF-37B, HMF-55B, HMF-75B, HMF-100B, HMF-125B, HMF-125C, HMF-160B, HMF-160C, HMF-200B, HMF-200C, HMF-240B Drain trap for drainfrom S$559.90Min. 7 days
- ESCO Rc 1 " Auto drain trapOperating Pressure (MPa) 0.3~1.0 Operating Temperature (℃) -5~60 Withstand Pressure (MPa) 1.5from S$339.90Min. 3 days
- NIHON SEIKI Electric ball valve type timer drain valve 15A200VSince it is a motor-driven ball valve, malfunctions due to foreign matter getting caught are unlikely to occur, and drainage is reliably discharged. The twin timer is adopted. Lightweight and space-saving due to the integrated valve and timer. Periodic drainage of drainage inside compressed air p... Read MorePower Input (V) 200 Operating Pressure (MPa) 0~0.98 Maximum Operating Pressure (MPa) 0.98 Suitable Fluid Air, drain Ambient Temperature (℃) 0 to 50 (no freezing or condensation) Intake Fitting Size Rc Intake Pipe Diameter 1/2 Outlet Fitting Size Rc Outlet Pipe Diameter 1/2 material (valve) Stainless steel (SUS304)from S$779.90Min. 4 days
- Orion Machinery pico drainEmploys an element adsorption method, and does not require a main power supply. The running cost is 6.3 yen/L.Maximum Operating Pressure (MPa) 0.98 Power Source Not required (for main unit) Suitable Compressor Output (kW) 22 or less (screw reciprocating) Maximum Flow Rate (L/min) (ANR) 0.083 Intake Pipe Diameter Φ12mm Outlet Pipe Diameter Φ12mmfrom S$2,499.00Min. 4 days
- ANEST IWATA Drain terminatorThe oil in the drain is separated so that it can be drained into the sewage as it is. Thorough lightweight and compact design makes installation easy. It is an energy-saving design that does not use any utilities such as electricity.Maximum Operating Pressure (MPa) 1.6 Effective Content (L) 84.3 Intake Fitting Size G Intake Pipe Diameter 1/2/1 Outlet Fitting Size G Outlet Pipe Diameter 1from S$7,799.00Min. 5 days
- KOGANEI FRZ series (E4050)The iB series is a product group with a new concept that emerged from the conventional development concept that combines versatility and high functionality.Maximum Operating Pressure (MPa) 1 Suitable Fluid Air (Air not containing oil or solids) Intake Fitting Size Rc Outlet Fitting Size Rcfrom S$99.90Min. 13 days
- CKD DBS1006 series drain sensorConnector Diameter 1/2 Maximum Operating Pressure (MPa) 1.6 Type of Connection G Power Supply Voltage (V) Single phase AC200 Drain Hole Diameter G1/4from S$1,099.00Min. 10 days
- SHOEI Drain for hair catcher MCFDrain for hair catcher MCF series. It acts as a drain plug.Type For MCF Material Resin Standard 15A Suitable Models MCF seriesfrom S$24.99Min. 5 days
- ESCO AC200V / Rc 3/8 " Motorized auto drain trapSpecification Operation cycle: once a minute Mass (g) 550 Operating Temperature Range (℃) -5~60 Power Consumption (W) 4 Power Supply AC200V Maximum Operating Pressure (MPa) 1.0 Withstand Pressure (MPa) 1.5 Screw diameter Rc 3/8from S$279.90Min. 3 days
- ESCO Rc 1/4 " Auto drain trapOperating Pressure (MPa) 0.1~1.0 Operating Temperature (℃) -5~60 Withstand Pressure (MPa) 1.5from S$149.90Min. 3 days
- ESCO Rc 3/8 " Auto drain trapOperating Pressure (MPa) 0.1~1.0 Operating Temperature (℃) -5~60 Withstand Pressure (MPa) 1.5from S$149.90Min. 3 days
- Hitachi Industrial Equipment Systems Drain trapModel HAF-7.5BX, HAF-11BX, HAF-15BX, HMF-7.5BX, HMF-11BX, HMF-15BX air filter, micro mist filter Drain trap for drain dischargefrom S$469.90Min. 7 days
- MonotaRO Drain Trap N.O.Automatically discharges moisture and oil contained in compressed air. Drain can be discharged without waste with the float type. NO (normally open) type for anti-freezing. For removing drains from air compressors, air dryers, air tanks, air filters, etc. * Do not use for anything other than its ... Read MoreType Normally open Operating Temperature Range (℃) 5~60 Operating Pressure Range (MPa) 0.3~1.2 Suitable Fluid Drain (water or oil) in compressed air Material (Bowl) Aluminum alloy Intake Pipe Diameter PT1/2" Outlet Pipe Diameter PT1/8"from S$66.99Min. 2 days
- ANEST IWATA Drain terminatorThe oil in the drain is separated so that it can be drained into the sewage as it is. Thorough lightweight and compact design makes installation easy. It is an energy-saving design that does not use any utilities such as electricity.Maximum Operating Pressure (MPa) 1.6 Effective Content (L) 46.3 Intake Fitting Size G Intake Pipe Diameter 1/2/1 Outlet Fitting Size G Outlet Pipe Diameter 1from S$5,899.00Min. 5 days