All Category

Air Hose Coupler Related Supplies

View : Grid List
Filter

Items 1 - 40 of 105

Set Ascending Direction
  1. Coupling Plug with Flow Rate Adjustment
    MonotaRO Coupling Plug with Flow Rate Adjustment
    The flow rate can be adjusted by turning the dial. As it is compact, workability is improved. For air dusters, air tools, etc. * Do not use above the specified pressure. * Please do not use for any other purpose. * It is not a product that can completely stop the flow of air. * Although the dial ... Read More
    Socket or Plug  Plug  Maximum Operating Pressure (MPa)  1.5  Operating Temperature (℃)  -5~60  Suitable Fluid  Air  Mating Connection Size  PT1/4 
    Rating:
    81%
    from S$9.79
    Min. 2 days
  2. KAMLOK Gasket (Packing) Buna N (NBR) Standard Equipment
    TOYOX KAMLOK Gasket (Packing) Buna N (NBR) Standard Equipment
    Suitable for use with water, oils and fats. For cam lock * Select the material of the main body and gasket suitable for the fluid to be used. * If the chemical is a gas, do not use chemicals that are dangerous if permeated ( active gas, etc. ) .
    Rating:
    90%
    from S$1.99
    Min. 2 days
  3. Check valve NCV- NP type brass
    New machine Check valve NCV- NP type brass
    The check valve body is a double-screw type. Since the threaded part fits inside the pipe, space can be saved in the pipe. Since it has a simple poppet structure, there is no leakage against back pressure. For semiconductors, chemicals, liquid crystals, physics and chemistry
    Maximum Operating Pressure (MPa [kgf/cm 2 ])  1.96[20]  Suitable Fluid  Air, water, oil  Withstand Pressure (MPa [kgf/cm2])  9.8[100]  Cracking Pressure (MPa [kgf/cm2])  0.007[0.07] 
    Rating:
    93%
    from S$22.99
    Min. 2 days
  4. Coupling Plug with Flow Adjustment Valve R1/4
    CHIYODA TSUSHO Coupling Plug with Flow Adjustment Valve R1/4
    The compact size allows you to shorten your hand. Easy to operate. Made of steel, it has excellent durability. Flow rate adjustment for air tools, etc. * It is not a product that can completely stop the flow of air. Allows leakage.
    Mass (g)  50.3  Socket or Plug  Plug  Operating Temperature Range  -20~60℃  Maximum Operating Pressure (MPa)  1.0  Suitable Fluid  Air  Mating Connection Size  R1/4 
    Rating:
    84%
    from S$17.99
    Min. 2 days
  5. Rubber Gasket Silicon
    OZAWA & CO (OZC) Rubber Gasket Silicon
    It is mainly used in foods and can be used in a wide temperature range.
    Operating Temperature Range (℃)  -30~140 
    Rating:
    100%
    from S$6.99
    Min. 2 days
  6. Rubber Gasket NBR
    OZAWA & CO (OZC) Rubber Gasket NBR
    A gasket that is pre-mounted on the coupler. It is used for water and oils and fats.
    Operating Temperature Range (℃)  -30~70 
    Rating:
    100%
    from S$2.99
    Min. 2 days
  7. KAMLOK Gasket (Packing) Silicone Rubber
    TOYOX KAMLOK Gasket (Packing) Silicone Rubber
    Has excellent chemical resistance, heat resistance, and cold resistance. Food Sanitation Law Ministry of Health and Welfare Notification No. 370 conformity For cam lock * Select the material of the main body and gasket suitable for the fluid to be used. * If the chemical is a gas, do not use chem... Read More
    from S$5.59
    Min. 2 days
  8. KAMLOK Gasket (Packing) Fluororubber
    TOYOX KAMLOK Gasket (Packing) Fluororubber
    Has excellent heat resistance and chemical resistance. With red mark. For cam lock
    Operating Temperature Range (℃)  (Reference) 0-180 
    from S$14.99
    Min. 2 days
  9. Check valve NCV- NP type Stainless
    New machine Check valve NCV- NP type Stainless
    The check valve body is a double-screw type. Since the threaded part fits inside the pipe, space can be saved in the pipe. Since it has a simple poppet structure, there is no leakage against back pressure. For semiconductors, chemicals, liquid crystals, physics and chemistry
    Maximum Operating Pressure (MPa [kgf/cm 2 ])  1.96[20]  Suitable Fluid  Air, water, oil  Withstand Pressure (MPa [kgf/cm2])  9.8[100]  Cracking Pressure (MPa [kgf/cm2])  0.007[0.07] 
    Rating:
    100%
    from S$59.99
    Min. 2 days
  10. Dust Cover (Dust-proof PVC)
    NAC (NAGAHORI INDUSTRY) Dust Cover (Dust-proof PVC)
    We recommend using a dust cover so that you can use the quick coupling for a long time.
    Rating:
    100%
    from S$7.99
    Min. 2 days
  11. Rubber gasket EPDM
    OZAWA & CO (OZC) Rubber gasket EPDM
    It can be used for many chemicals and is suitable for high temperature fluids.
    Operating Temperature Range (℃)  -30~120 
    from S$5.69
    Min. 2 days
  12. Fluororesin gasket Super PFA seal
    OZAWA & CO (OZC) Fluororesin gasket Super PFA seal
    A gasket in which O-ring-shaped fluororubber is completely covered with PFA. It has strong resistance to chemicals, etc., and exhibits excellent performance even when it changes its shape due to temperature differences and when used at high temperatures.
    Operating Temperature Range (℃)  -20~200 
    from S$69.99
    Min. 2 days
  13. Packing
    MonotaRO Packing
    * Do not use for anything other than its intended purpose.
    Operating Temperature Range (℃)  -20~80  Maximum Operating Pressure (MPa)  1.0  Suitable Fluid  Air, water  Material (O-ring)  NBR  Withstand Pressure (MPa)  1.5 
    Rating:
    87%
    from S$17.99
    Min. 2 days
  14. Rubber gasket Fluoro rubber
    OZAWA & CO (OZC) Rubber gasket Fluoro rubber
    A gasket that is particularly excellent in chemical resistance and use at high temperatures.
    Operating Temperature Range (℃)  -20~200 
    from S$29.99
    Min. 2 days
  15. Fluororesin gasket PTFE
    OZAWA & CO (OZC) Fluororesin gasket PTFE
    Excellent steam resistance Excellent for use on steam lines. Excellent chemical resistance Fluororesin (PFA) is suitable for use with most chemicals and solvents. Fluororubber in the core has high elasticity and low compression set, and has excellent resistance to deformation. Wide temperature ap... Read More
    Operating Temperature Range (℃)  -20~100 
    from S$27.99
    Min. 2 days
  16. Protective cover for air coupling
    KAKUDAI MFG Protective cover for air coupling
    Protects the air hose coupling from scratches and impacts.
    Suitable for  For 518-30-20, 518-33-20  Material  PVC 
    Rating:
    100%
    from S$2.99
    Min. 2 days
  17. Rubber metal seal
    CEJN Rubber metal seal
    Rubber metal seal for parallel male threads.
    Material  Steel and nitrile rubber (NBR)  Mass (g)  Maximum Operating Pressure (MPa)  100 
    from S$2.89
    Min. 2 days
  18. Series 115
    CEJN Series 115
    It is a one-touch connection. It is a compact design. It has a non-drip structure. For connecting hydraulic torque wrenches and bolt tensioners.
    Included Accessories  With plastic dust cap  Type  Coupling  Operating Temperature Range (℃)  -30~100  Suitable Fluid  hydraulic oil 
    from S$97.99
    Min. 2 days
  19. One-touch joint for exclusive use of air hose 6. Plug for 5X10Φ
    HAKKO One-touch joint for exclusive use of air hose 6. Plug for 5X10Φ
    Mass (g)  95  Type  Plug 
    from S$16.99
    Min. 7 days
  20. Rubber gasket White neoprene
    OZAWA & CO (OZC) Rubber gasket White neoprene
    Suitable for acidic and alkaline fluids. Also suitable for use in food.
    Operating Temperature Range (℃)  -30~70 
    from S$7.99
    Min. 6 days
  21. Series 365
    CEJN Series 365
    It is a flat face design that prevents oil leakage and air contamination when attaching and detaching. Comes with a safety lock mechanism. It can be connected under pressure (as far as the operator can reach). For circuits where environmental pollution due to dripping, contamination and air conta... Read More
    Type  Coupling  Operating Temperature Range (℃)  -30~100  Maximum Operating Pressure (MPa)  40  Suitable Fluid  hydraulic oil  Minimum Burst Pressure (MPa)  120 
    from S$55.99
    Min. 3 days
  22. One-touch joint for exclusive use of air hose 6. Socket for 5X10Φ
    HAKKO One-touch joint for exclusive use of air hose 6. Socket for 5X10Φ
    Mass (g)  150  Type  Socket 
    from S$35.99
    Min. 7 days
  23. Protective cap for air coupling
    KAKUDAI MFG Protective cap for air coupling
    Prevents dust and chips from entering when the air hose coupling socket and plug are not in use.
    Material  NBR 
    from S$5.59
    Min. 6 days
  24. Inner screw nut
    KAKUDAI MFG Inner screw nut
    Material  Brass  Nominal Size 
    from S$9.79
    Min. 6 days
  25. External screw nut
    KAKUDAI MFG External screw nut
    Material  Brass  Nominal Size 
    from S$9.79
    Min. 6 days
  26. Dust cap
    CEJN Dust cap
    Prevents foreign matter from entering the hydraulic system. For circuits where environmental pollution due to dripping, contamination and air contamination are a concern.
    Material  plastic  Color  Black 
    from S$14.99
    Min. 12 days
  27. Series 220
    CEJN Series 220
    Large flow rate and low pressure loss design that contributes to energy saving and work efficiency. Easy and reliable one-touch connection. It is a compact design. Compressed air, fluid, vacuum applications, etc.
    Type  Coupling  Material  Brass  Operating Temperature Range (℃)  -30~100  Maximum Operating Pressure (MPa)  3.5  Suitable Fluid  Air, fluid  Minimum Burst Pressure (MPa)  14 
    from S$37.99
    Min. 22 days
  28. One-touch joint for exclusive use of air hose 8. 5X12. Socket for 5Φ
    HAKKO One-touch joint for exclusive use of air hose 8. 5X12. Socket for 5Φ
    Mass (g)  170  Type  Socket 
    from S$39.99
    Min. 6 days
  29. Constant pressure valve for air
    KAKUDAI MFG Constant pressure valve for air
    By attaching it to the hand of the instrument, the pressure can be reduced to the set pressure. By reducing the working pressure by 0.1MPa, air consumption is reduced by about 14%.
    Material  Aluminum  Mass (g)  42  Maximum Operating Pressure (MPa)  1.0  Operating Temperature (℃)  0~60 
    from S$79.99
    Min. 6 days
  30. Series 315 eSafe
    CEJN Series 315 eSafe
    The safe residual pressure removal function prevents accidents due to the recoil of the hose during separation. Large flow rate and low pressure loss design that contributes to energy saving and work efficiency. It is a simple operation that can automatically remove the residual pressure by simpl... Read More
    Type  Coupling with lock ring  Operating Temperature Range (℃)  -20~100  Nominal Diameter  (ND)7.5mm  Maximum Operating Pressure (MPa)  1.6  Suitable Fluid  Air  Minimum Burst Pressure (MPa)  14 
    from S$67.99
    Min. 3 days
  31. Simple regulator
    EARTH MAN Simple regulator
    Adjust the air flow rate.
    Material (Main Unit)  Brass (brass) plating finish  Thread Size  Rc1/4(PT1/4)×R1/4(PT1/4)  Maximum Operating Pressure (MPa) 
    from S$17.99
    Min. 4 days
  32. Dust cover for CTL03S, CSPE02S, CSP02S ...
    NAC (NAGAHORI INDUSTRY) Dust cover for CTL03S, CSPE02S, CSP02S ...
    A cover for dustproofing and protecting the quick coupling.
    Material (Tube)  PVC 
    from S$9.59
    Min. 5 days
  33. Series 320 eSafe
    CEJN Series 320 eSafe
    The safe residual pressure removal function prevents accidents due to the recoil of the hose during separation. Large flow rate and low pressure loss design that contributes to energy saving and work efficiency. It is a simple operation that can automatically remove the residual pressure by simpl... Read More
    Operating Temperature Range (℃)  -20~100  Maximum Operating Pressure (MPa)  1.6  Suitable Fluid  Air  Minimum Burst Pressure (MPa)  14 
    from S$35.99
    Min. 2 days
  34. Series 442
    CEJN Series 442
    Large flow rate and low pressure loss design that contributes to energy saving and work efficiency. Easy and reliable one-touch connection. It is a compact design. The safety lock mechanism prevents unexpected separation.
    Specification  With safety lock mechanism  Type  Coupling with safety lock mechanism  Material  Body: steel  Operating Temperature Range (℃)  -30~100  Maximum Operating Pressure (MPa)  3.5  Suitable Fluid  Air  Minimum Burst Pressure (MPa)  14 
    from S$129.90
    Min. 6 days
  35. Series 410 eSafe
    CEJN Series 410 eSafe
    The safe residual pressure removal function prevents accidents due to the recoil of the hose during separation. Large flow rate and low pressure loss design that contributes to energy saving and work efficiency. It is a simple operation that can automatically remove the residual pressure by simpl... Read More
    Type  Coupling  Operating Temperature Range (℃)  -20~100  Maximum Operating Pressure (MPa)  1.6  Suitable Fluid  Air  Minimum Burst Pressure (MPa)  14 
    from S$67.99
    Min. 2 days
  36. Series 065
    CEJN Series 065
    It is a flat face design that prevents oil leakage and air contamination when attaching and detaching. Comes with a safety lock mechanism. It can be connected under pressure (as far as the operator can reach). For circuits where environmental pollution due to dripping, contamination and air conta... Read More
    Included Accessories  With connection screw protection cap  Type  Coupling  Operating Temperature Range (℃)  -30~100  Maximum Operating Pressure (MPa)  35  Suitable Fluid  hydraulic oil  Minimum Burst Pressure (MPa)  120  ISO standard  ISO 16028 standard 
    from S$359.90
    Min. 4 days
  37. Series 310 eSafe
    CEJN Series 310 eSafe
    The residual pressure removal function (purge function) prevents accidents due to the recoil of the hose during separation and allows safe removal. Large flow rate and low pressure loss design that contributes to energy saving and work efficiency. It is a simple operation that can automatically r... Read More
    Type  Coupling  Operating Temperature Range (℃)  -20~100  Maximum Operating Pressure (MPa)  1.6  Suitable Fluid  Air  Minimum Burst Pressure (MPa)  14 
    from S$35.99
    Min. 3 days
  38. Series 565
    CEJN Series 565
    It is a flat face design that prevents oil leakage and air contamination when attaching and detaching. Comes with a safety lock mechanism. It can be connected under pressure (as far as the operator can reach). For circuits where environmental pollution due to dripping, contamination and air conta... Read More
    Included Accessories  With connection screw protection cap  Type  Coupling  Operating Temperature Range (℃)  -30~100  Maximum Operating Pressure (MPa)  40  Suitable Fluid  hydraulic oil  Minimum Burst Pressure (MPa)  120  ISO standard  ISO 16028 standard 
    from S$76.99
    Min. 4 days
  39. One-touch joint for air hose 8. 5X12. Plug for 5Φ
    HAKKO One-touch joint for air hose 8. 5X12. Plug for 5Φ
    Mass (g)  95  Type  Plug 
    from S$22.99
    Min. 4 days
  40. Sub parts (Male thread) MR nut
    Yamato Engineering Sub parts (Male thread) MR nut
    Male screw type MR nut. * The image is an image.
    from S$2.59
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 105

Set Ascending Direction