All Category

Air Compressors

View : Grid List
Filter

Items 1 - 40 of 333

Set Ascending Direction
  1. Mini + oilless + air compressor
    ZAIRAS Mini + oilless + air compressor
    Oil-less specifications and oil maintenance-free. Compact size: Easy to carry. Space-saving and convenient for storage. Auto pressure function: It is safe because it automatically stops when the pressure in the tank rises to 0.7MPa. It is convenient because it restarts automatically when the pres... Read More
    Restart pressure (MPa)  0.5  Maximum Operating Pressure (MPa)  0.7  Discharge Port Size  1/4 one-touch coupler  Length (mm)  285  Height (mm)  285  Power Consumption (W)  340(50Hz)、320(60Hz)  Width (mm)  350  Tank Capacity (L)  Current (A)  4(50Hz)、3.3(60Hz)  Noise Level (dB)  77(50Hz)、81(60Hz)  Mass (kg)  8.9  Voltage (V)  AC100  Cable Length (m)  About 2  Lubrication System  Oilless  Included Accessories  One-touch coupler (installed)  Type  Small  Discharge Air Volume (L/min)  [At 0.6 MPa] 13 (50 Hz), 15 (60 Hz) 
    Rating:
    60%
    from S$299.90
    Min. 5 days
  2. Dust filter for bebicon
    Hitachi Industrial Equipment Systems Dust filter for bebicon
    Approx. Mass (kg)  0.7  Outer Dimensions (mm)  138×115×217  Filtration Area (cm2 457  Connector Diameter  PT1 
    Rating:
    93%
    from S$149.90
    Min. 2 days
  3. Mini tank
    AIRREX (Anest Iwata) Mini tank
    "AIRREX" is Anest Iwata's DIY brand. If you connect it to an automobile pump, you can paint with an airbrush without electricity or batteries. When connected to a compressor, a stable supply of air can be achieved by preventing pulsation. Painting quality is improved by removing dra... Read More
    Air Pressure (MPa)  (Maximum) 0.45  Mass (g)  1800  Tank Capacity (L)  Dimensions, Width W x Depth D x Height H (mm)  290×150×190  Connector Diameter  G1 / 8 (S thread) 
    from S$159.90
    Min. 2 days
  4. compressor
    AIRTEX compressor
    001R2 is recommended for those who want to adjust the strength (pressure) of the air. Those who want to paint a model with an airbrush in earnest. Also recommended for those who do body art.
    Maximum Operating Pressure (MPa)  0.38  Power Consumption (W)  115  Dimensions, Width W x Depth D x Height H (mm)  270 x 145 x 225 (excluding handle)  Rated Time (minutes)  30  Mass (kg)  4.2  Discharge Air Volume (L/min)  About 20  Voltage (V)  Home / Single phase 100  Compression method  Piston type  Connection Size 
    Rating:
    100%
    from S$339.90
    Min. 2 days
  5. Oilless Mini Air Compressor
    H&H Oilless Mini Air Compressor
    With an oilless compressor discharge pressure adjustment function that does not require troublesome lubrication or oil change. Ideal for hobby leisure such as airbrush / tacker and inflating rubber balls.
    Control Pressure (MPa)  0.8 (about 8 kg / cm 2 Maximum Operating Pressure (MPa)  1 (about 10 kg / cm 2 Length (mm)  145  Rated Time (minutes)  15  Height (mm)  200  Width (mm)  360  Frequency (Hz)  50/60  Voltage (V)  AC100  Mass (kg)  About 3.7 
    from S$359.90
    Min. 2 days
  6. Separator element
    Hitachi Industrial Equipment Systems Separator element
    Model OSP-11VA2, OSP-11VAR2, OSP-11VA3, OSP-11VAR3, OSP-11M5A2, OSP-11M5AR2, OSP-11M6A2, OSP-11M6AR2, OSP-11M5AN, OSP-11M5ANR, OSP-11M6AN, OSP-11M6ARN, OSP -11VAN, OSP-11VARN, OSP-11M5AN2, OSP-11M5ARN2, OSP-11M6AN2, OSP-11M6ARN2, OSP-11VAN2, OSP-11VARN2, OSP-15VA2, OSP-15VAR2, OSP-15S5A2, OSP-15S... Read More
    from S$339.90
    Min. 2 days
  7. 100V × 90W mini compressor
    ESCO 100V × 90W mini compressor
    Maximum Operating Pressure (MPa)  0.32(3.3kg/cm2 Hose Connection Thread  1/8 inch PF  Length (mm)  110  Discharge Air Volume (L/min)  15  Air Suction Volume (L/min)  15.8  Height (mm)  150  Width (mm)  260  Mass (kg)  3.5  Hose Length (m)  Noise Level (dB)  46  Voltage (V)  AC100(50/60Hz)(1/8HP)  Cable Length (m)  About 1.9  Esco Part No.  EA116DA  Specification  Oilless 
    from S$549.90
    Min. 4 days
  8. Airbrush kit
    AIRREX (Anest Iwata) Airbrush kit
    "AIRREX" is a set of compressor and coil hose that will be a DIY brand of Anest Iwata. Comes with a water filter and safety valve. The length of the coil hose is 2.5m. Comes with an airbrush holder.
    Type  (Compressor / coil hose only)  Control Pressure (MPa)  0.25~0.40  Continuous Operation Time (h)  1/3 (20 minutes)  Motor Output (W)  110/100  As ONE Part Number  3-6108-02  Discharge Air Volume (L/min)  9L / min (no load) ・ 6L / min (0.2MPa)  Type of Control  Auto operation switch  Main Unit Dimensions, Length L x Width W x Height H (mm)  Length 140 x width 245 x height 190  Power (Single Phase / V)  Single phase 100V 
    Rating:
    100%
    from S$299.90
    Min. 2 days
  9. Power max
    Fukuhara Power max
    It is oil-free and has no power supply. By simply piping the inlet and outlet, low-pressure air is boosted to create high-pressure air. A place where high pressure is required only in a part of the factory line (a factory where the pressure of the entire factory is reduced by airtightness test, l... Read More
    Connector Diameter  (IN)G1/2、(OUT)Rc1/2  Lubrication System  Oil free 
    from S$4,899.00
    Min. 14 days
  10. Silent Air Compressor
    AS ONE Silent Air Compressor
    from S$5,599.00
    Min. 55 days
  11. Safety valve
    MonotaRO Safety valve
    The safety valve is a relief valve. When the working pressure is reached, it is completely released and the air is released. Installed in compressors, air pipes, etc. Do not use for anything other than its intended purpose
    Dimension (mm)  (Length) 40, (Width) 13.8  Operating Temperature Range (℃)  -40~93  Setting Pressure (MPa)  Material  Brass  Suitable Fluid  Compressed air  Connector Diameter  PT1/4 
    Rating:
    98%
    from S$15.99
    Min. 2 days
  12. Super oil-free baby Bicon (LE series)
    Hitachi Industrial Equipment Systems Super oil-free baby Bicon (LE series)
    Increased pressure The maximum pressure has been increased to 0.8MPa by improving the cooling structure and adopting a new material lip ring. Long maintenance By improving the cooling structure, the overhaul cycle has been extended to 8000 hours despite the increased pressure. (Extension of 2000 ... Read More
    Output (kW)  0.20/0.24(50/60Hz)  Control Pressure (MPa)  0.6~0.8  Maximum Operating Pressure (MPa)  0.8  number of cylinders  Tank Capacity (L)  12  path(mm)  13  Rotational Speed (50/60Hz) (min -1 [rpm])  1400/1690  Mass (kg)  16  Discharge Air Volume (L/min)  20/24  Length (mm)  210  Width (mm)  415  Frequency (Hz)  50/60 shared  Height (mm)  514  Noise Level (dB(A))  55/57  Cylinder Diameter (Φmm)  63  Type  Low noise  Lubrication System  Oil free  Operation Pattern  Pressure switch type  Voltage (V)  Single phase 100 
    Rating:
    96%
    from S$1,199.00
    Min. 2 days
  13. Filter for Babycon
    Hitachi Industrial Equipment Systems Filter for Babycon
    Model of Suitable Main Unit  0.75P-9.5VP 6 
    Rating:
    97%
    from S$38.99
    Min. 2 days
  14. Auxiliary tank
    AIRREX (Anest Iwata) Auxiliary tank
    "AIRREX" is Anest Iwata's DIY brand. Increased compressor tank capacity to reduce pressure drop during intermittent use. There are 2 air outlets (pressure adjustment and original pressure 1 each). You can easily move the filled air as a carry tank.
    Air Pressure (MPa)  (Maximum) 0.95  Tank Capacity (L)  25  Dimensions, Width W x Depth D x Height H (mm)  560×250×400  Mass (kg)  9.5 
    Rating:
    88%
    from S$199.90
    Min. 2 days
  15. Light Aluminum Air Auxiliary Tank
    Air Wave (Wa Corp.) Light Aluminum Air Auxiliary Tank
    Anyway, a light and lightweight aluminum air auxiliary tank 30L. Fill the tank with air for a little air work. For increasing the tank capacity of the air compressor. For a little air work that does not require the use of an air compressor, you can fill the auxiliary tank, which is convenient to ... Read More
    Operating Pressure (MPa [kgf/cm2])  0.78[8]  RoHS directive (corresponding to 10 substances)  Tank Capacity (L)  30  Mass (kg)  4.8  Main Unit Dimensions, Width W x Depth D x Height H (mm)  540×280×390 
    Rating:
    100%
    from S$299.90
    Min. 2 days
  16. Electronic automatic drain trap for bebicon (Hitachi Electric Trap)
    Hitachi Industrial Equipment Systems Electronic automatic drain trap for bebicon (Hitachi Electric Trap)
    Adopted a new electronic twin timer system !! Efficiently and reliably automatically drains the drain accumulated in the air compressor tank.
    Ambient Temperature (℃)  0 to 40 (no drain freeze)  Maximum Pressure (MPa)  1.37  Mass (kg)  1.5  Outer Dimensions, Width W x Depth D x Height H (mm)  181×81×116  Draining Type  Electronic (timer method)  Drain Discharge  Filter (80 mesh) + solenoid valve 
    Rating:
    90%
    from S$569.90
    Min. 2 days
  17. Oilless compressor Silent type 25L air filter
    No Brand Oilless compressor Silent type 25L air filter
    Rating:
    20%
    from S$22.99
    Min. 2 days
  18. Compressor Sylphy
    AIRREX (Anest Iwata) Compressor Sylphy
    "AIRREX" will be Anest Iwata's DIY brand. It will be a highly durable and quiet model. Oilless
    Output (kW)  0.75  Maximum Operating Pressure (MPa)  0.85  Continuous Operation Time (h)  Power Consumption (W)  1500  Mass (kg)  32  Tank Capacity (L)  38  Length (mm)  430  Discharge Air Volume (L/min)  47/56  Noise Level (dB)  59  Height (mm)  690  Width (mm)  820  Lubrication System  Oilless  Type of Control  Pressure switch type  Type  Silent  Voltage (V)  Single phase 100 
    Rating:
    90%
    from S$1,199.00
    Min. 2 days
  19. Oilless + air compressor
    ZAIRAS Oilless + air compressor
    Oil-less specifications and oil maintenance-free. Auto pressure function: It is safe because it automatically stops when the pressure in the tank rises to 0.8MPa. It is convenient because it restarts automatically when the pressure drops to 0.6MPa. With regulator: The discharge pressure can be ad... Read More
    Restart pressure (MPa)  0.6  Maximum Operating Pressure (MPa)  0.8  Discharge Port Size  1/4 one-touch coupler  Mass (kg)  19  Tank Capacity (L)  24  Width (mm)  300  Height (mm)  540  Length (mm)  610  Power Consumption (W)  760(50Hz)、840(60Hz)  Current (A)  8.2(50Hz)、8.6(60Hz)  Noise Level (dB)  80(50Hz)、84(60Hz)  Voltage (V)  AC100  Cable Length (m)  About 2  Lubrication System  Oilless  Discharge Air Volume (L/min)  [At 0.6 MPa] 44 (50 Hz), 56 (60 Hz) 
    from S$439.90
    Min. 6 days
  20. Air Hose Joint / Air Quick Joint
    ANEST IWATA Air Hose Joint / Air Quick Joint
    from S$4.99
    Min. 2 days
  21. Quiet oilless + air compressor
    ZAIRAS Quiet oilless + air compressor
    Oil-less specifications and oil maintenance-free. Quiet type: The operation sound is quiet and reduces stress. Auto pressure function: It is safe because it automatically stops when the pressure in the tank rises to 0.8MPa. It is convenient because it restarts automatically when the pressure drop... Read More
    Restart pressure (MPa)  0.6  Maximum Operating Pressure (MPa)  0.8  Discharge Port Size  1/4 one-touch coupler  Tank Capacity (L)  15  Mass (kg)  18  Width (mm)  230  Height (mm)  495  Current (A)  5.1(50Hz)、5.8(60Hz)  Power Consumption (W)  500(50Hz)、510(60Hz)  Length (mm)  600  Noise Level (dB)  61(50Hz)、62(60Hz)  Voltage (V)  AC100  Cable Length (m)  About 2  Lubrication System  Oilless  Type  Silent  Discharge Air Volume (L/min)  [At 0.6 MPa] 24 (50 Hz), 32 (60 Hz) 
    from S$379.90
    Min. 5 days
  22. Silent oilless compressor 13L
    EARTH MAN Silent oilless compressor 13L
    Quiet operating noise. Approximately 65 dB / m. Oilless and easy to maintain. Double piston with high efficiency and quick air filling. For inflating tires for ordinary cars, light cars, bicycle tires, balls, rubber boats, etc. For blowing off fine dust and dirt.
    Current (A) (50 / 60Hz)  3.7/3.8  Rated Time (minutes)  30  Power Consumption, at 50/60Hz (W)  360/370  Frequency (Hz)  50/60  Voltage (V)  AC100  Release starting pressure (MPa)  About 0.5  Maximum Operating Pressure (MPa)  About 0.7  Safety Valve Setting Pressure (MPa)  About 0.77  Cable Length (m)  About 1.8  Tank Capacity (L)  About 13  Mass (kg)  About 13.6  Discharge rate (L / min) (50 / 60Hz)  About 70 / about 90  Included Accessories  Air filter x 1  Noise Level (dB)  Approx. 65 / m  Connection  One-touch socket 1/4 
    Rating:
    100%
    from S$489.90
    Min. 3 days
  23. Pressure Reducing Valve
    Hitachi Industrial Equipment Systems Pressure Reducing Valve
    Maintain constant pressure at all times.
    Rating:
    100%
    from S$149.90
    Min. 2 days
  24. Silent oilless compressor 39L parts
    EARTH MAN Silent oilless compressor 39L parts
    Rating:
    100%
    from S$6.39
    Min. 2 days
  25. Spare tank 8L
    PAOCK Spare tank 8L
    The portable design makes it easy to carry and inflate. You can carry the entire tank away from the air compressor. The pressure panel is a color display that is easy to see. It can be easily and securely attached and detached with the one-touch coupler socket. For air storage and stable air supply.
    Maximum Operating Pressure (MPa)  Tank Capacity (L) 
    Rating:
    80%
    from S$299.90
    Min. 2 days
  26. Air Transformer
    Hitachi Industrial Equipment Systems Air Transformer
    It has a built-in air cleaner and pressure reducing valve, and is ideal for reducing the amount of water, oil, dust, etc. mixed in the compressed air and requiring a constant pressure. It can be directly attached to Babycon and oil-free Babycon (excluding LE series). (Excluding TF-5) * To remove ... Read More
    Pressure Gauge  Φ50mm、1.47MPa、R1/4 
    from S$199.90
    Min. 2 days
  27. Drain valve for ACP-25SLA
    EARTH MAN Drain valve for ACP-25SLA
    Suitable for  ACP-25SLA  Parts Name  drain valve 
    Rating:
    100%
    from S$7.79
    Min. 2 days
  28. Parts for TLP55B-10
    ANEST IWATA Parts for TLP55B-10
    * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the ... Read More
    Trusco Part No.  835-4197  Suitable Model  Air cleaner for TFP55BB-10 
    Rating:
    100%
    from S$129.90
    Min. 2 days
  29. suction filter
    Hitachi Industrial Equipment Systems suction filter
    Models OSP-11VA1, OSP-11VAR1, OSP-11VA2, OSP-11VAR2, OSP-11VA3, OSP-11VAR3, OSP-11M5A2, OSP-11M5AR2, OSP-11M6A2, OSP-11M6AR2, OSP-15VA1, OSP-15VAR1, OSP -15M5A, OSP-15M5AR, OSP-15M6A, OSP-15M6AR, OSP-15S5A, OSP-15S5AR, OSP-15S6A, OSP-15S6AR, OSP-15VA2, OSP-15VAR2, OSP-15M5A2, OSP-15M5AR2, OSP-15M... Read More
    from S$129.90
    Min. 2 days
  30. Parts for Hitachi Super Oil Free Baby Con
    Hitachi Industrial Equipment Systems Parts for Hitachi Super Oil Free Baby Con
    Suitable Model  For 0.75LE8T 
    from S$22.99
    Min. 2 days
  31. Oil level gauge for RC-1025
    Power sonic Oil level gauge for RC-1025
    Suitable Model  RC-1025 
    Rating:
    90%
    from S$6.49
    Min. 2 days
  32. Air tool kit
    AIRREX (Anest Iwata) Air tool kit
    "AIRREX" is Anest Iwata's DIY brand. It is a set of impact wrench that is convenient for tire replacement, tire chuck that inflates automobile tires, duster that is convenient for cleaning, and air hose. It can be used for various purposes such as tire replacement, inflating, and cl... Read More
    Target  Regular car, light car  Applicable bolt size  Up to M12 
    Rating:
    60%
    from S$229.90
    Min. 2 days
  33. Drain valve for oilless compressor ACP-120OL
    EARTH MAN Drain valve for oilless compressor ACP-120OL
    Suitable for  ACP-120OL  Size  1/4 
    Rating:
    40%
    from S$7.69
    Min. 2 days
  34. Air compressor
    NICHIDO IND Air compressor
    A dry (oilless) air compressor. A pressure gauge is attached to the main body, and pressure adjustment is easy with a knob. For spray guns, airbrushes, air dusters, air tackers, etc.
    Control Pressure (MPa)  0.78  Output (kW)  1.12  Trusco Part No.  137-2046  Length (mm)  307  Width (mm)  345  Height (mm)  357  Input wire  3m (with pockin plug)  Frequency (Hz)  50/60  Tank Capacity (L)  Discharge Air Volume (L/min)  80  Mass (kg)  9.5  Noise Level (dB)  97  Pneumatic Outlet  Normal pressure 1  Voltage (V)  Single phase 100 
    from S$399.90
    Min. 2 days
  35. Oil-free compressor
    ANEST IWATA Oil-free compressor
    A highly safe oil-free reciprocating compressor that uses a cover shape that prevents people from coming into contact with the main high-temperature and rotating parts. The cover design is highly safe, and the high temperature and rotating parts of the motor do not come into direct contact, so yo... Read More
    Control Pressure (MPa)  0.6~0.8  Tank Capacity (L)  22  Length (mm)  250  Height (mm)  530  Width (mm)  565  Material  Steel 
    from S$1,199.00
    Min. 6 days
  36. Air control set
    Hitachi Industrial Equipment Systems Air control set
    The pressure reducing valve controls the pressure, and the filter reduces moisture and dust. The oiler forcibly sprays the babycon oil, turbine oil, etc. enclosed in the oiler part onto the compressed air. * Use a filter together to remove trace amounts of oil and dust.
    Pressure Setting Range (MPa)  0.05~0.85  Maximum Operating Pressure (MPa)  0.98 
    from S$329.90
    Min. 2 days
  37. Separator element
    Hitachi Industrial Equipment Systems Separator element
    Model OSP-7.5M5AN, OSP-7.5M5ARN, OSP-7.5M6AN, OSP-7.5M6ARN, OSP-7.5VAN, OSP-7.5VARN, OSP-7.5M5AN2, OSP-7.5M5ARN2, OSP-7.5M6AN2, OSP-7.5M6ARN2 , OSP-7.5VAN2, OSP-7.5VARN2 Separator Element
    from S$259.90
    Min. 2 days
  38. compressor
    MAX compressor
    Supports a wide range of users from professionals to DIY. Easy to carry 19kg. Safe for air tools. Anti-corrosion treatment inside the tank. 1 horsepower, maximum pressure in the tank 0.95MPa.
    Load Current (A)  14  Mass (kg)  19  Height (mm)  380  Tank Capacity (L)  4.5  Length (mm)  400  Width (mm)  400  Trusco Part No.  474-3202  Cylinder diameter (mm) x stroke (mm) x number of cylinders  47×24×1  Frequency (Hz)  50/60 (shared)  Noise Level (dB)  75  Motor  750W  Power Source  AC100V (50Hz / 60Hz shared)  Rotation Speed (min-1[rpm])  Up to 2850 (50Hz), 3450 (60Hz) 
    Rating:
    100%
    from S$779.90
    Min. 6 days
  39. suction filter
    Hitachi Industrial Equipment Systems suction filter
    Model OSP-11M5AN, OSP-11M5ARN, OSP-11M6AN, OSP-11M6ARN, OSP-11VAN, OSP-11VARN, OSP-11M5AN2, OSP-11M5ARN2, OSP-11M6AN2, OSP-11M6ARN2, OSP-11VAN2, OSP-11VARN2, OSP -15S5AN, OSP-15S5ANR, OSP-15S6AN, OSP-15S6ARN, OSP-15M5AN, OSP-15M5ARN, OSP-15M6AN, OSP-15M6ARN, OSP-15M5AN2, OSP-15M5ARN2, OSP-15M6AN2... Read More
    from S$159.90
    Min. 2 days
  40. Pressure reducing valve
    AIRREX (Anest Iwata) Pressure reducing valve
    "AIR REX" will be Anest Iwata's DIY brand For adjusting air pressure
    Connector Diameter  Rc1/4  Specification  With pressure gauge 
    from S$67.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 333

Set Ascending Direction