All Category

Hoses

A hose is a pipe used for water injection in operations that require portability and mobility. Polyurethane resin hoses with one-touch couplers are 5m, 10m, and 20m in length, and there are large-diameter types, so you can choose the most suitable hose according to your application. The air coil hose is easy to use because it is light and can be expanded and contracted and there is no fear of breaking. Blade hoses with excellent pressure resistance and flexibility are widely used in factories and other industries. Soft vinyl chloride hoses are lighter and more flexible than rubber hoses. Since it does not become hard even in winter, it is ideal for fine work such as piping installation.
View : Grid List
Filter

Items 1 - 40 of 2445

Set Ascending Direction
  1. Air Hose One Touch with Coupler
    MonotaRO Air Hose One Touch with Coupler
    Since it is a one-touch coupler, it can be easily installed. For taking out from a place away from the air source. * Do not use other than the specified fluid. * Do not use at pressure above the standard. * Do not use for any other purpose.
    Operating Temperature Range (℃)  -40~60  Regular Pressure (MPa)  0.78  Maximum Operating Pressure (MPa)  1.47  Air Hose Connection  1/4 one-touch coupler  Outer Diameter (Φmm)  10  Inner Diameter (Φmm)  6.5  Suitable Fluid  Air  Color  Orange  Material  Polyurethane  Material (Coupler)  Steel (chrome plated) 
    Rating:
    85%
    from S$19.99
    Min. 2 days
  2. Toyoron Hose
    TOYOX Toyoron Hose
    [Multi-purpose resin hose] A pressure-resistant braided hose that can be used with various fluids such as water, oil, chemicals, and air. [Transparency] Good transparency allows you to check the fluid for peace of mind. [Law Compliant] RoHS2 compliant for peace of mind. [Wide range of sizes] Pres... Read More
    Operating Temperature Range (℃)  -5~60  Laws / Regulations  Compliant with RoHS2 amended regulations  Material  Soft PVC, reinforcement / polyester yarn 
    Rating:
    92%
    from S$2.69
    Min. 2 days
  3. Sunny Hose
    Sunny Hose Company Sunny Hose
    Ideal for transporting the fluid pumped by the pump. If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the size, delivery to private homes may not be... Read More
    Color  Blue  RoHS directive (corresponding to 10 substances)  Correspondence  Material  PVC, polyester fiber  Suitable Fluid  Water 
    Rating:
    85%
    from S$32.99
    Min. 2 days
  4. Flexible fluorine hose (tube type)
    HAKKO Flexible fluorine hose (tube type)
    Since the inner layer is a difluorinated fluororesin (PVDF type), it has excellent chemical resistance. The inner layer of the difluorinated fluororesin has excellent impermeableness to various liquids and gases. * Some chemicals such as ketones may swell or deteriorate.
    Operating Temperature Range (℃)  -20~80  Operating Pressure (MPa)  0~0.6(at 20℃) 0~0.2(at 80℃)  Feature  Chemical resistance  Color  Transparent  Type  Tube type 
    Rating:
    89%
    from S$4.79
    Min. 2 days
  5. UMC urethane coil tube (multi-coil)
    NITTA UMC urethane coil tube (multi-coil)
    This is a coiled urethane tube "U2". A coil tube that enables multi-piping by welding multiple tubes.
    Negative Pressure Performance (kPa)  -101.294  Operating Temperature Range (℃)  -40~+80  Maximum Operating Pressure (MPa)  0.8(at20℃)  Dimension B (mm)  100  Dimension A (mm)  350  Suitable Fluid  Air  Material  Urethane 
    Rating:
    100%
    from S$32.99
    Min. 2 days
  6. New type curl hose
    MUROMOTO TEKKO New type curl hose
    The coil outer diameter is 28 mm. A urethane coil hose that is lightweight and has excellent elasticity and flexibility. It also has excellent chemical resistance. Used for cylinder equipment, spray guns, and air tools of various industrial machines.
    Straight part (mm)  (A)230、(B)100  Fluid Temperature (℃)  -10~70  Operating Pressure (MPa)  0.7  Wall Thickness (mm)  1.5  Coil diameter (mm)  28  Inner Diameter (Φmm)  Hose Inner Dia.xOuter Dia. (mm)  5×8  Outer Diameter (Φmm)  Feature  Chemical resistance  Suitable Fluid  Compressed air  Color  Light green  Material  Polyurethane (PU)  Fitting  With G1 / 4 female thread on both ends 
    from S$67.99
    Min. 2 days
  7. Air coil hose
    WTB Air coil hose
    The metal fittings on both ends of the hose rotate universally. A fitting type that is easy to remove. Work efficiency is improved. For general production factories.
    Maximum Operating Pressure (MPa)  1.2  Material  Polyurethane  Outer Diameter (Φmm)  Hose Connection  Plug x G1 / 4  Inner Diameter (Φmm) 
    Rating:
    60%
    from S$63.99
    Min. 2 days
  8. Rubber air hose 6Φ 20m
    HAKKO Rubber air hose 6Φ 20m
    Mass (kg)  3.5  Inner Diameter (Φmm)  6.3  Outer Diameter (Φmm)  13  Trusco Part No.  814-6257  Length (m)  20 
    from S$129.90
    Min. 8 days
  9. Cover Peeler for L-FLEX
    CHIYODA TSUSHO Cover Peeler for L-FLEX
    A tool for peeling the exodermis of the Elflex tube. Spatter-resistant tube peeling
    Mass (g)  125  Trusco Part No.  808-2535  Specification  Double tube 
    from S$74.99
    Min. 5 days
  10. Kuraray duct hose
    KURARAY PLASTICS Kuraray duct hose
    Lightweight, long and easy to handle. It's flexible, it's easy to chill on any terrain, it's easy to store and it doesn't take up much space. It can withstand long-term use and has excellent chemical resistance. It is a safe color. For civil engineering and construction. For agric... Read More
    Suitable Fluid  Water (water supply, drainage) 
    from S$329.90
    Min. 8 days
  11. Mega touch tube
    CHIYODA TSUSHO Mega touch tube
    Larger inner diameter (excluding MTP-4) design tube compared to the same outer diameter tube ・ High pressure resistance design (1.3 times that of the manufacturer ・ Excellent oil resistance ・ Very lightweight ・ Cut marks at 1m intervals Ideal for printing, cutting work and inventory managemen... Read More
    Suitable Fluid  Compressed air, industrial water, vacuum  Material  Polyurethane resin 
    from S$16.99
    Min. 5 days
  12. Rubber air hose 15Φ 20m
    HAKKO Rubber air hose 15Φ 20m
    Inner Diameter (Φmm)  15.9  Mass (kg)  9.6  Length (m)  20  Outer Diameter (Φmm)  25  Trusco Part No.  814-6256 
    from S$259.90
    Min. 13 days
  13. Nile Carl Hose 100
    MUROMOTO TEKKO Nile Carl Hose 100
    Material  Thermoplastic polyurethane resin  Outer Diameter (Φmm)  Inner Diameter (Φmm)  Operation Range (m)  About 0.3  Trusco Part No.  838-6877 
    from S$32.99
    Min. 5 days
  14. Nile Taimaki Curl Hose CHL50
    MUROMOTO TEKKO Nile Taimaki Curl Hose CHL50
    Outer Diameter (Φmm)  Inner Diameter (Φmm)  Material  Thermoplastic polyurethane resin  Trusco Part No.  838-7084  Operation Range (m)  About 5.0 
    from S$76.99
    Min. 5 days
  15. Braided Hose
    MonotaRO Braided Hose
    It has excellent pressure resistance and is flexible. Factory equipment piping / hoses for incorporating various machines *The hose will harden if left in a low temperature environment. *Do not use for drinking, food, or medical applications (medical/pharmaceutical). *When cutting the hose, cut s... Read More
    Operating Temperature Range (℃)  0~50  Suitable Fluid  Air / water  Material  PVC  Material (Reinforcement)  Polyester thread  Feature  Pressure resistance / flexibility  Color  Transparent 
    Rating:
    82%
    from S$14.99
    Min. 2 days
  16. Large-Diameter Air Hose with One-Touch Coupler
    MonotaRO Large-Diameter Air Hose with One-Touch Coupler
    Since it is a one-touch coupler, it can be easily installed. For taking out from a place away from the air source. * Do not use other than the specified fluid. * Do not use at pressure above the standard. * Do not use for any other purpose.
    Operating Temperature Range (℃)  -40~60  Regular Pressure (MPa)  0.78  Maximum Operating Pressure (MPa)  1.5  Air Hose Connection  1/4 one-touch coupler  Outer Diameter (Φmm)  12.5  Inner Diameter (Φmm)  8.5  Suitable Fluid  Air  Color  Blue  Material  Polyurethane 
    Rating:
    82%
    from S$34.99
    Min. 2 days
  17. Polyurethane Tubing (20m)
    PISCO Polyurethane Tubing (20m)
    It has excellent flexibility and can be used with a small bending radius. Cut marks are displayed at intervals of about 500 mm. It is possible to color-code according to the application and to pipe in the same color as the equipment. * When using water, keep the surge pressure below the maximum w... Read More
    Tube Overall Length (m)  20  Length (m)  20 
    Rating:
    96%
    from S$12.99
    Min. 2 days
  18. Air Coil Hose
    MonotaRO Air Coil Hose
    * Do not use for anything other than its intended purpose.
    Operating Temperature Range (℃)  -5~60  Maximum Operating Pressure (MPa)  0.8  Inner Diameter (Φmm)  Dimension C (mm)  58Φ±5  Inner Dia. x Outer Dia. (Φmm)  5×8  Outer Diameter (Φmm)  Fluid  Air  Type of Coupler  Small: 20PPA, Large: 20SP  Air Hose Connection  Two-touch coupler  Color  yellow 
    Rating:
    81%
    from S$14.99
    Min. 2 days
  19. Oil Resistant Fuel Hose
    MonotaRO Oil Resistant Fuel Hose
    A transparent tube with high oil resistance and fuel resistance. Because it is transparent pink, you can check the fluid firmly. Gasoline, light oil, general hydraulic oil (excluding food applications), kerosene, water * If the quantity is 10, you will be ordering 1m x 10 pieces. Please note that... Read More
    Operating Temperature Range (℃)  -20~70  Regular Pressure (MPa)  0.1  Hose Length (m)  Material  PVC  Color  Transparent pink 
    Rating:
    87%
    from S$2.59
    Min. 2 days
  20. Polyurethane Braided Air Hose
    MonotaRO Polyurethane Braided Air Hose
    Lightweight, pressure resistant air hose. made in Japan. Due to the use of polyurethane hose material with excellent cold resistance, it has excellent flexibility even in winter. The length is printed on the hose, which is convenient for cutting. Architectural painting, automobile maintenance, ai... Read More
    Operating Temperature Range (℃)  -20~60  Maximum Operating Pressure (MPa)  1.5  Suitable Fluid  Air  Color  Orange  Material  Polyurethane 
    Rating:
    89%
    from S$29.99
    Min. 2 days
  21. NL-S oil resistant hose
    KOHSHIN RUBBER NL-S oil resistant hose
    A hose designed with thorough research on weather resistance as well as oil resistance. General oil supply (light oil, kerosene, heavy oil, lubricating oil, etc.) If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that deliver... Read More
    Operating Temperature Range (℃)  -30~100  Maximum Operating Pressure (MPa)  1.0 
    Rating:
    89%
    from S$16.99
    Min. 2 days
  22. PVC Water Suction & Discharge Hose
    MonotaRO PVC Water Suction & Discharge Hose
    It is often used in submersible pumps and is also convenient for folding storage. A low-pressure hose for water supply and drainage where there is little difference in elevation. For industry, civil engineering / construction, agriculture / irrigation, etc. * Low pressure hose. * Please do not us... Read More
    Operating Temperature Range (℃)  -10~60  Regular Pressure (MPa)  0.4  Thickness (mm)  Breaking pressure (MPa)  1.2  Color  Blue  Suitable Fluid  Water 
    Rating:
    83%
    from S$18.99
    Min. 2 days
  23. Super Air Hose
    Togawa Industry Super Air Hose
    Lightweight: Lighter than a rubber hose and has excellent workability. Flexible: Rich in flexibility, it is soft even in winter, and pipes can be installed smoothly for detailed work. Durability: Due to the use of high degree of polymerization resin, it has rubber elasticity and excellent restori... Read More
    Operating Temperature Range (℃)  -5~60  Maximum Operating Pressure (MPa)  Material  PVC 
    Rating:
    94%
    from S$15.99
    Min. 2 days
  24. Watering Hose
    TOYOX Watering Hose
    A water-stop type nozzle can be used at hand. A cold-resistant type that does not harden even in winter. As it is an algae-proof type, it is difficult for algae to grow and clogging of the nozzle is reduced. For general household outdoor watering * Since it is an outdoor watering product, please ... Read More
    Operating Pressure (MPa)  0~0.7  Operating Temperature Range (℃)  0~60  Inner Diameter (Φmm)  15  Outer Diameter (Φmm)  20  Color  Blue  Feature  Cold-resistant, anti-algal  Material  Soft PVC, reinforcement / polyester yarn  Suitable Fluid  Water 
    Rating:
    86%
    from S$24.99
    Min. 2 days
  25. Air Hose Soft Type with One-Touch Coupler
    MonotaRO Air Hose Soft Type with One-Touch Coupler
    Since it is a one-touch coupler, it can be easily installed. Since the hose is supple, it is hard to get entangled and easy to use. For taking out from a place away from the air source. * Do not use other than the specified fluid. * Do not use at pressure above the standard. * Do not use for any ... Read More
    Operating Temperature Range (℃)  -40~60  Regular Pressure (MPa)  0.8  Maximum Operating Pressure (MPa)  1.5  Air Hose Connection  1/4 one-touch coupler  Outer Diameter (Φmm)  10.7  Inner Diameter (Φmm)  6.5  Suitable Fluid  Air  Feature  Kink resistance / flexibility  Material  PVC  Color  Yellow 
    Rating:
    86%
    from S$39.99
    Min. 2 days
  26. Air Coil Hose
    MonotaRO Air Coil Hose
    A coil-shaped hose that is convenient for air work. Easy to put on and take off with couplers on both ends. * Please use after checking the fluid pressure.
    Operating Temperature Range (℃)  -5~60  Maximum Operating Pressure (MPa)  0.8  Inner Diameter (Φmm)  Dimension C (mm)  58Φ±5  Inner Dia. x Outer Dia. (Φmm)  5×8  Outer Diameter (Φmm)  Fluid  Air  Color  Blue  Air Hose Connection  Two-touch coupler 
    Rating:
    82%
    from S$13.99
    Min. 2 days
  27. Clear green hose
    SANYOKASEI Clear green hose
    A clear hose with an intermediate reinforcing thread that allows you to see the water flow and has excellent pressure resistance. Double tube. Compliant with the Food Sanitation Law
    Maximum Operating Pressure (MPa)  (23℃)1.1/(60℃)0.8  Embrittlement Temperature (℃)  -44  Operating Temperature Range (℃)  0~60  Inner Diameter (Φmm)  15  Outer Diameter (Φmm)  20  Structure  Double tube hose with thread  Color  Green  Material  PVC  Material (Reinforcement)  Polyester thread  Suitable Fluid  Water 
    Rating:
    89%
    from S$3.99
    Min. 2 days
  28. Rubber Air Hose (Fluted)
    TOGAWA RUBBER Rubber Air Hose (Fluted)
    * Not applicable to steam, oxygen, and other gases. * Some products cannot be delivered to private homes depending on the size.
    Fluid Temperature (℃)  -20~60  Suitable Fluid  Air 
    Rating:
    93%
    from S$13.99
    Min. 2 days
  29. Polyurethane Tube (5m)
    PISCO Polyurethane Tube (5m)
    It has excellent flexibility and can be used with a small bending radius. Cut marks are displayed at intervals of about 500 mm. It is possible to color-code according to the application and to pipe in the same color as the equipment. * When using water, keep the surge pressure below the maximum w... Read More
    Operating Vacuum Pressure (kPa)  -100  Operating Temperature Range (℃)  -15 to 60 (antifreeze)  Maximum Operating Pressure (MPa)  0.8 (at 20 ℃ 65% RH)  Length (m)  Tube Overall Length (m)  Suitable Fluid  Air, water  Material (Tube)  Polyurethane 
    Rating:
    94%
    from S$3.99
    Min. 2 days
  30. Tube Cutter
    PISCO Tube Cutter
    Since it has two chevron blades, it can be rotated 180 ° and cut with a new cutting edge, and it has a built-in tape measure and can be cut to any length. (Measure length 1m) Since it comes with a tube guide, it can be cut cleanly and securely. Since it has a lock mechanism, it can be stored safely.
    Trusco Part No.  378-3031  Mass (g)  48  Material  Cutlery steel + resin (grip part)  Suitable for  TC-C  Applicable Tube  Φ3~Φ16 
    Rating:
    89%
    from S$13.99
    Min. 2 days
  31. Air Hose
    KOHSHIN RUBBER Air Hose
    Widely used in the mining industry, civil engineering, shipbuilding, iron industry, etc. for compressed air feeding, it can withstand harsh usage conditions well and its performance is highly evaluated. The inner surface rubber maintains airtightness against fluid, and the outer surface rubber ha... Read More
    Operating Temperature Range (℃)  -20~60  Color  Black  Suitable Fluid  Compressed air  Material  Rubber 
    Rating:
    92%
    from S$12.99
    Min. 2 days
  32. MEGA Sun Blue Braided Hose
    Togawa Industry MEGA Sun Blue Braided Hose
    Common sense of pressure resistant hose changes! High elasticity resin is used. Easy to check fluid with natural color. Water supply and drainage of factories and machines, air piping, water supply and drainage at civil engineering and construction sites
    Rating:
    88%
    from S$7.99
    Min. 2 days
  33. Transparent Vinyl Hose
    Chubu Vinyl Industry Transparent Vinyl Hose
    Transparent type that allows you to see the fluid status inside the hose at a glance We have a lineup of abundant sizes according to the intended use. Watering from factory equipment piping to agriculture and horticulture
    Operating Temperature Range (℃)  -5~60  Feature  Food safety / flexibility / transparency  Material  Soft vinyl chloride  Color  Transparent 
    Rating:
    95%
    from S$39.99
    Min. 2 days
  34. Touch Tube TE Series (Water Resistant Polyurethane Tube)
    CHIYODA TSUSHO Touch Tube TE Series (Water Resistant Polyurethane Tube)
    ● Water-resistant polyurethane tube Piping and water-related equipment can be used regardless of air or industrial water ● It is hard to break and flexible It has excellent flexibility and a very small bending radius ● Excellent oil resistance Ideal for factory air piping ● Excellent resistanc... Read More
    Operating Temperature Range (℃)  (Compressed air) -5 to 60, (Wed) 0 to 40  Maximum Operating Pressure (MPa)  (Compressed air) 0.8, (water) 0.3  Operating Vacuum Pressure (kPa)  -100  Maximum Vacuum Pressure  -100kPa  Breaking pressure (MPa)  Suitable Fluid  Compressed air / water  Material (Main Unit)  Polyurethane  Feature  Water resistant 
    Rating:
    98%
    from S$6.39
    Min. 2 days
  35. Spring hose
    MonotaRO Spring hose
    Since the spring is inside, it is strong against crushing and hard to break, so it is hard to get clogged with fluid. For water supply and drainage of factory piping and civil engineering construction. * The hose will become stiff if it is placed in a low temperature environment. * Do not use for... Read More
    Operating Pressure (MPa)  -0.1~0.5  Operating Temperature Range (℃)  -5~65  Maximum Operating Pressure (MPa)  0.5  Material  PVC / iron  Color  Transparent  Suitable Fluid  Water / oil / powder  Feature  transparency 
    Rating:
    85%
    from S$10.99
    Min. 2 days
  36. Toyo Silicone Hose
    TOYOX Toyo Silicone Hose
    [Heat and cold resistance] Made of silicone rubber material, it can be used in a wide range of temperature conditions. [Trouble Prevention] High pressure resistance performance with thread dropout prevention structure. [Safety and security] It can be used as a safe and secure hose for equipment p... Read More
    Operating Temperature Range (℃)  -30~150  Color  Milky white / with green line 
    Rating:
    89%
    from S$24.99
    Min. 2 days
  37. Transparent Hose
    SANYOKASEI Transparent Hose
    Clear type that allows you to check the fluid firmly. Supports a wide range of conditions with a wide variety of sizes. Conforms to the Food Sanitation Law (Ministry of Health and Welfare Notification No. 178). As factory equipment piping, household watering equipment, household watering equipmen... Read More
    Ambient Temperature Range (℃)  -10~60  Embrittlement Temperature (℃)  -38  Operating Temperature Range (℃)  0~60  Color  Clear  RoHS directive (corresponding to 10 substances)  Correspondence  Material  PVC  Structure  Single layer tube  Suitable Fluid  Water 
    Rating:
    91%
    from S$38.99
    Min. 2 days
  38. General Hydraulic Piping Hose F-15
    TOGAWA RUBBER General Hydraulic Piping Hose F-15
    General hydraulic piping hose, for low / medium pressure * Since the reinforcing layer is made of synthetic fibers, avoid using it in places where sharp objects come into contact. * Cannot be used as fuel oil.
    Fluid Temperature (℃)  -40~80  Maximum Operating Pressure (MPa)  1.5  Minimum Burst Pressure (MPa)  5.9  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable Fluid  General hydraulic oil  Feature  Oil resistant 
    Rating:
    92%
    from S$19.99
    Min. 2 days
  39. Polyurethane Hose (TPH)
    Togawa Industry Polyurethane Hose (TPH)
    Flexible and lightweight, this hose is ideal for construction work. For air tools (air tacker, nailer, impact wrench). For painting, spraying, factory air tools
    Operating Temperature Range (℃)  -40~60  Maximum Operating Pressure (MPa)  1.5  Suitable Fluid  Air  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Orange  Material  TPU 
    Rating:
    90%
    from S$64.99
    Min. 2 days
  40. Oil Resistant Fuel Tube
    SANYOKASEI Oil Resistant Fuel Tube
    A higher-grade special oil-resistant tube that can be used for a long time compared to conventional oil-resistant tubes. Ideal for piping to engines and narrow areas. Clear type that allows you to check the fluid firmly. Applicable fluids: water, gasoline, light oil, kerosene, general hydraulic o... Read More
    Embrittlement Temperature (℃)  -40  RoHS directive (corresponding to 10 substances)  Correspondence  Feature  Oil resistant  Type  Oil resistant fuel tube  Material  PVC  Color  Pink 
    Rating:
    95%
    from S$45.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 2445

Set Ascending Direction