All Category

Pneumatic Tubes

One-touch fitting hose inserts the hose into the fitting and presses the hose with the inner ring to prevent fluid leakage. It is not suitable for metal because the presser is not sufficient and leakage occurs, and a soft hose is scratched. Therefore, a hose for one-touch fittings is a hose suitable for one-touch connection because it is somewhat rigid and flexible. The material is polyurethane, nylon, etc., which has excellent pressure resistance, cold resistance, durability, and a small bending radius, making it suitable for compressed air and water fluids. One-touch fitting hose made of fluororesin such as PFA and PTFE is a hose with excellent chemical resistance. Furthermore, hoses made from polyamide are hoses that meet food standards.
View : Grid List
Filter

Items 1 - 40 of 317

Set Ascending Direction
  1. Mega touch tube
    CHIYODA TSUSHO Mega touch tube
    Larger inner diameter (excluding MTP-4) design tube compared to the same outer diameter tube ・ High pressure resistance design (1.3 times that of the manufacturer ・ Excellent oil resistance ・ Very lightweight ・ Cut marks at 1m intervals Ideal for printing, cutting work and inventory managemen... Read More
    Material  Polyurethane resin  Suitable Fluid  Compressed air, industrial water, vacuum 
    from S$16.99
    Min. 5 days
  2. Polyurethane Tubing (20m)
    PISCO Polyurethane Tubing (20m)
    It has excellent flexibility and can be used with a small bending radius. Cut marks are displayed at intervals of about 500 mm. It is possible to color-code according to the application and to pipe in the same color as the equipment. * When using water, keep the surge pressure below the maximum w... Read More
    Rating:
    96%
    from S$12.99
    Min. 2 days
  3. Oil Resistant Fuel Hose
    MonotaRO Oil Resistant Fuel Hose
    A transparent tube with high oil resistance and fuel resistance. Because it is transparent pink, you can check the fluid firmly. Gasoline, light oil, general hydraulic oil (excluding food applications), kerosene, water * If the quantity is 10, you will be ordering 1m x 10 pieces. Please note that... Read More
    Material  PVC  Color  Transparent pink  Operating Temperature Range (℃)  -20~70  Regular Pressure (MPa)  0.1 
    Rating:
    88%
    from S$2.89
    Min. 2 days
  4. Polyurethane Tube (5m)
    PISCO Polyurethane Tube (5m)
    Excellent flexibility allows the use of small bending radii. Cut marks are displayed at approximately 500mm intervals. It is possible to color-code by application and to pipe in the same color as the equipment. *When using water, keep the surge pressure below the maximum operating pressure. *Be s... Read More
    Operating Temperature Range (℃)  -15 to 60 (antifreeze)  Maximum Operating Pressure (MPa)  0.8 (at 20 ℃ 65% RH)  Suitable Fluid  Air, water  Material (Tube)  Polyurethane  Operating Vacuum Pressure (kPa)  -100 
    Rating:
    93%
    from S$3.99
    Min. 2 days
  5. Touch Tube TE Series (Water Resistant Polyurethane Tube)
    CHIYODA TSUSHO Touch Tube TE Series (Water Resistant Polyurethane Tube)
    ● Water-resistant polyurethane tube Piping and water-related equipment can be used regardless of air or industrial water ● It is hard to break and flexible It has excellent flexibility and a very small bending radius ● Excellent oil resistance Ideal for factory air piping ● Excellent resistanc... Read More
    Material (Main Unit)  Polyurethane  Operating Temperature Range (℃)  (Compressed air) -5 to 60, (Wed) 0 to 40  Maximum Operating Pressure (MPa)  (Compressed air) 0.8, (water) 0.3  Maximum Vacuum Pressure  -100kPa  Breaking pressure (MPa)  Suitable Fluid  Compressed air / water  Operating Vacuum Pressure (kPa)  -100  Feature  Water resistant 
    Rating:
    98%
    from S$6.39
    Min. 2 days
  6. Oil Resistant Fuel Tube
    SANYOKASEI Oil Resistant Fuel Tube
    A special oil-resistant tube that is one rank higher than conventional oil-resistant tubes and can be used for a long time. Ideal for piping in engines and narrow spaces. Applicable fluids: water, gasoline, light oil, kerosene, general hydraulic oil: (excluding food applications) * Not suitable f... Read More
    Type  Oil resistant fuel tube  Material  PVC  Color  Pink  Embrittlement Temperature (℃)  -40  RoHS directive (corresponding to 10 substances)  Correspondence  Feature  Oil resistant 
    Rating:
    95%
    from S$45.99
    Min. 2 days
  7. Urethane Tube U2 Series Transparent 5m
    NITTA Urethane Tube U2 Series Transparent 5m
    It has a good balance of flexibility and pressure resistance, and is excellent in workability, making it the most suitable for general pneumatic piping. Ether-based polyurethane resin is used, so corrosion and deterioration due to moisture and mold are reduced under high temperature and high humi... Read More
    Material  Urethane  Color  Transparent  Operating Temperature Range (℃)  (Air) -40 to 80 / (Wed) 0 to 50  Maximum Operating Pressure (MPa)  (Air) 0.8 / (water) 0.6  Suitable Fluid  Air, water  Negative Pressure Performance (kPa)  -101.294  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    94%
    from S$4.79
    Min. 2 days
  8. Nylon Tube
    PISCO Nylon Tube
    Rigid straight tube for general piping Excellent pressure resistance, abrasion resistance, and cold resistance Resistance to bending fatigue Can be used stably for a long period of time Convenient cut marks are displayed at approximately 500 mm intervals when cutting the tube *The cut marks are a... Read More
    Material  Nylon  Operating Temperature Range (℃)  -15 to 90 (antifreeze)  Maximum Operating Pressure (MPa)  2.0 (at 20°C and 65% RH)  Suitable Fluid  Air, water, heat carrier oil  Operating Vacuum Pressure (kPa)  -100 
    Rating:
    83%
    from S$3.99
    Min. 2 days
  9. Touch tube TE series (water resistant polyurethane tube) black
    CHIYODA TSUSHO Touch tube TE series (water resistant polyurethane tube) black
    ● Water-resistant polyurethane tube Piping and water-related equipment can be used regardless of air or industrial water ● It is hard to break and flexible It has excellent flexibility and a very small bending radius ● Excellent oil resistance Ideal for factory air piping ● Excellent resistanc... Read More
    Color  Black  Material (Main Unit)  Polyurethane  Operating Temperature Range (℃)  (Compressed air) -5 to 60, (Wed) 0 to 40  Maximum Operating Pressure (MPa)  (Compressed air) 0.8, (water) 0.3  Breaking pressure (MPa)  Suitable Fluid  Compressed air / water  Operating Vacuum Pressure (kPa)  -100  RoHS directive (corresponding to 10 substances)  Correspondence  Feature  Water resistant 
    Rating:
    97%
    from S$14.99
    Min. 2 days
  10. N2 Nylon Hose (inch Size)
    NITTA N2 Nylon Hose (inch Size)
    Has excellent oil resistance and chemical resistance. Has excellent wear resistance. For multipurpose piping
    Material  Nylon  Maximum Operating Pressure (MPa)  2.3(at20℃)  Suitable Fluid  Air, water, general hydraulic oil  Negative Pressure Performance (kPa)  -101.294  Feature  Oil and chemical resistant 
    Rating:
    98%
    from S$19.99
    Min. 2 days
  11. Polyurethane Tube (10m)
    PISCO Polyurethane Tube (10m)
    Excellent flexibility allows the use of small bending radii. Cut marks are displayed at approximately 500mm intervals. It is possible to color-code by application and to pipe in the same color as the equipment. *When using water, keep the surge pressure below the maximum operating pressure. *Be s... Read More
    Operating Temperature Range (℃)  -15 to 60 (antifreeze)  Maximum Operating Pressure (MPa)  0.8 (at 20 ℃ 65% RH)  Suitable Fluid  Air, water  Material (Tube)  Polyurethane  Operating Vacuum Pressure (kPa)  -100 
    Rating:
    97%
    from S$7.69
    Min. 2 days
  12. Air-only Polyurethane Tube
    PISCO Air-only Polyurethane Tube
    Soft straight tube for air piping Cost reduction of 20% or more compared to conventional polyurethane tube (UB) Excellent mechanical strength, oil resistance Excellent flexibility, ideal for compact piping that requires a small bending radius
    Material  Polyurethane  Operating Temperature Range (℃)  -15 to 60 (antifreeze)  Maximum Operating Pressure (MPa)  0.8 (at 20 ℃ 65% RH)  Suitable Fluid  Air  Operating Vacuum Pressure (kPa)  -100  Feature  Oil resistant 
    Rating:
    94%
    from S$9.69
    Min. 2 days
  13. Soft Polyurethane Tube
    PISCO Soft Polyurethane Tube
    Ideal for compact piping. It is also possible to flush the water. * When the fluid used is water, be sure to observe the following conditions. 1. General tap water can be used. Please contact us for other water use. 2. When using water, keep the surge pressure below the maximum working pressure. ... Read More
    Material  Polyurethane  Operating Temperature Range  -15 to 60 ° C (no freezing)  Maximum Operating Pressure  0.6MPa (at 20 ℃ 65% RH)  Working Vacuum Pressure  -100kPa 
    Rating:
    75%
    from S$16.99
    Min. 2 days
  14. Touch tube TE series (water resistant polyurethane tube) transparent
    CHIYODA TSUSHO Touch tube TE series (water resistant polyurethane tube) transparent
    ● Water-resistant polyurethane tube Piping and water-related equipment can be used regardless of air or industrial water ● It is hard to break and flexible It has excellent flexibility and a very small bending radius ● Excellent oil resistance Ideal for factory air piping ● Excellent resistanc... Read More
    Color  Transparent  Material (Main Unit)  Polyurethane  Operating Temperature Range (℃)  (Compressed air) -5 to 60, (Wed) 0 to 40  Maximum Operating Pressure (MPa)  (Compressed air) 0.8, (water) 0.3  Breaking pressure (MPa)  Suitable Fluid  Compressed air / water  Operating Vacuum Pressure (kPa)  -100  Feature  Water resistant 
    Rating:
    88%
    from S$14.99
    Min. 2 days
  15. Polyurethane Tubing (50m)
    PISCO Polyurethane Tubing (50m)
    It has excellent flexibility and can be used with a small bending radius. Cut marks are displayed at intervals of about 500 mm. It is possible to color-code according to the application and to pipe in the same color as the equipment. * When using water, keep the surge pressure below the maximum w... Read More
    Color  Black  Operating Temperature Range (℃)  -15 to 60 (antifreeze)  Maximum Operating Pressure (MPa)  0.8 (at 20 ℃ 65% RH)  Suitable Fluid  Air, water  Material (Tube)  Polyurethane  Operating Vacuum Pressure (kPa)  -100  Tube color  Black  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$32.99
    Min. 2 days
  16. N2 Nylon Tube (mm Size)
    NITTA N2 Nylon Tube (mm Size)
    Has excellent oil resistance and chemical resistance. Has excellent wear resistance. For multipurpose piping
    Suitable Fluid  Air, water, general hydraulic oil  Negative Pressure Performance (kPa)  -101.294 
    Rating:
    93%
    from S$27.99
    Min. 2 days
  17. Fluororesin (PFA) Tubing
    PISCO Fluororesin (PFA) Tubing
    Excellent chemical resistance and weather resistance, ideal for chemicals, foods, semiconductors, and fields, with a wide operating temperature range. High degree of planar smoothness Transparency and purity. *When using water or liquid, keep the surge pressure below the maximum working pressure.... Read More
    Color  Clear  Operating Temperature Range (℃)  -65 to 260 (no freezing)  Maximum Operating Pressure (MPa)  0.9 (at 20 ℃ 65% RH)  Material (Tube)  Fluoropolymer (PFA)  Operating Vacuum Pressure (kPa)  -100 
    Rating:
    100%
    from S$39.99
    Min. 2 days
  18. Junron UH soft polyurethane tube 5m
    Junkosha Junron UH soft polyurethane tube 5m
    Excellent mechanical strength, especially wear resistance. Has excellent heat and cold resistance. (Resin no-load continuous use temperature -40 to + 80 ° C) It is flexible and has high resilience. There is no risk of toxic substances elution. It has a small bending radius and excellent workabili... Read More
    Material  Soft polyurethane  Color  Transparent  Operating Temperature Range (℃)  -20~+60  Maximum Operating Pressure (MPa [kgf/cm 2 ])  <0.68(<7)(23℃)  Suitable Fluid  Air  Feature  Heat resistance, cold resistance 
    Rating:
    100%
    from S$4.89
    Min. 2 days
  19. Oil Resistant Fuel Tube
    Chubu Vinyl Industry Oil Resistant Fuel Tube
    An oil-resistant hose with excellent elasticity and flexibility due to the special resin formulation. It is hard to break and is ideal for mounting in narrow details and piping. Secondary fuel piping for agricultural machinery, etc. * Do not use for gasoline, organic solvents, etc. (thinner, alco... Read More
    Material  Soft vinyl chloride  Color  Pink  Operating Temperature Range (℃)  -30~70  Suitable Fluid  Oil, water, air  Feature  Oil resistant 
    Rating:
    97%
    from S$38.99
    Min. 2 days
  20. U2 Urethane Tube (inch Size)
    NITTA U2 Urethane Tube (inch Size)
    It has a good balance between flexibility and pressure resistance, and has excellent workability, making it most suitable for general air piping applications. Since it uses ether-based polyurethane resin, erosion deterioration due to moisture and mold under high temperature and humidity is reduce... Read More
    Material  Urethane  Operating Temperature Range (℃)  (Air) -40 to +80, (water) 0 to +50  Maximum Operating Pressure (MPa)  Air / 0.6, water / 0.4 (at20 ℃)  Suitable Fluid  Air / water  Negative Pressure Performance (kPa)  -101.294  Feature  Pressure resistance 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  21. Polyurethane Tubing (100m)
    PISCO Polyurethane Tubing (100m)
    It has excellent flexibility and can be used with a small bending radius. Cut marks are displayed at intervals of about 500 mm. It is possible to color-code according to the application and to pipe in the same color as the equipment. * When using water, keep the surge pressure below the maximum w... Read More
    Operating Temperature Range (℃)  -15 to 60 (antifreeze)  Maximum Operating Pressure (MPa)  0.8 (at 20 ℃ 65% RH)  Operating Vacuum Pressure (kPa)  -100 
    Rating:
    90%
    from S$64.99
    Min. 2 days
  22. Soft Nylon Tube
    PISCO Soft Nylon Tube
    Rigid straight tube for general piping Excellent pressure resistance, abrasion resistance, cold resistance Can be used for hot water and heat medium oil Strong against bending fatigue Can be used stably for a long time display in *The cut marks are a guideline and do not guarantee the dimensions.... Read More
    Operating Temperature Range (℃)  -15 to 90 (no freezing)  Maximum Operating Pressure (MPa)  1.0 (at 20 ℃ 65% RH)  Operating Vacuum Pressure (kPa)  -100 
    Rating:
    72%
    from S$3.99
    Min. 2 days
  23. Poly-Urethane-Tube
    TRUSCO Poly-Urethane-Tube
    Has excellent water resistance and oil resistance. It has excellent flexibility and has a very small bending radius, making it easy to handle.
    Material  Polyurethane  Operating Temperature Range (℃)  (Air) -5-60 / (Wed) 5-40  Maximum Operating Pressure (MPa)  (Air) 0.8 / (water) 0.3  Suitable Fluid  Air / water  Feature  Oil / water / flexibility 
    Rating:
    90%
    from S$12.99
    Min. 2 days
  24. Urethane tube U2 series black 20m
    NITTA Urethane tube U2 series black 20m
    It has a good balance of flexibility and pressure resistance, and is excellent in workability, making it the most suitable for general pneumatic piping. Erosion and deterioration due to moisture and mold in high temperature and high humidity environments is reduced due to the use of ether-based p... Read More
    Material  Urethane  Color  Black  Operating Temperature Range (℃)  (Air) -40 to 80 / (Wed) 0 to 50  Maximum Operating Pressure (MPa)  (Air) 0.8 / (water) 0.6  Suitable Fluid  Air, water  Negative Pressure Performance (kPa)  -101.294  Feature  Pressure resistance 
    from S$16.99
    Min. 2 days
  25. Nylon Hose N2 Series
    NITTA Nylon Hose N2 Series
    Has excellent oil resistance and chemical resistance. Has excellent wear resistance. For multipurpose piping
    Material  Nylon  Suitable Fluid  Air, water, general hydraulic oil  Negative Pressure Performance (kPa)  -101.294  Feature  Oil and chemical resistant 
    Rating:
    94%
    from S$7.39
    Min. 2 days
  26. Tube for Vacuum
    PISCO Tube for Vacuum
    Since it is extremely soft, it is ideal for rocking parts such as around actuators and compact piping that requires a small bending radius. * Do not apply load such as pulling, twisting, or extreme bending to the tube. It may cause the tube to collapse, burst or come off.
    Color  Transparent  Operating Temperature Range (℃)  -15-50 (no freezing)  Suitable Fluid  Air  Operating Vacuum Pressure (kPa)  -100 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  27. Touch Tubing TE Series (Water Resistant Polyurethane Tubing) Blue
    CHIYODA TSUSHO Touch Tubing TE Series (Water Resistant Polyurethane Tubing) Blue
    ● Water-resistant polyurethane tube Piping and water-related equipment can be used regardless of air or industrial water ● It is hard to break and flexible It has excellent flexibility and a very small bending radius ● Excellent oil resistance Ideal for factory air piping ● Excellent resistanc... Read More
    Color  Blue  Material (Main Unit)  Polyurethane  Operating Temperature Range (℃)  (Compressed air) -5 to 60, (Wed) 0 to 40  Maximum Operating Pressure (MPa)  (Compressed air) 0.8, (water) 0.3  Breaking pressure (MPa)  Suitable Fluid  Compressed air / water  Operating Vacuum Pressure (kPa)  -100  Feature  Water resistant 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  28. Urethane Tube U2 Series Transparent 10m
    NITTA Urethane Tube U2 Series Transparent 10m
    It has a good balance between flexibility and pressure resistance, and has excellent workability, making it most suitable for general air piping applications. Since ether-based polyurethane resin is used, erosion and deterioration due to moisture and mold under high temperature and humidity are r... Read More
    Material  Urethane  Color  Transparent  Operating Temperature Range (℃)  (Air) -40 to 80 / (Wed) 0 to 50  Maximum Operating Pressure (MPa)  (Air) 0.8 / (water) 0.6  Suitable Fluid  Air, water  Negative Pressure Performance (kPa)  -101.294  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    60%
    from S$8.69
    Min. 2 days
  29. DK Shape Retention Hose
    NITTA DK Shape Retention Hose
    Since aluminum is used for the inner layer, the shape at the time of piping is maintained as it is. Ideal for fixed piping. By using the DK tube dedicated joint, construction is easier than with copper pipes. No tube end processing is required. If the DK tube is within the operating temperature (... Read More
    Color  Black  Operating Temperature Range (℃)  -40~+60  Maximum Operating Pressure (MPa)  1.0(at20℃)  Suitable Fluid  Air  Negative Pressure Performance (kPa)  -101.294 
    Rating:
    80%
    from S$43.99
    Min. 2 days
  30. Touch Tube TE Series (Water Resistant Polyurethane Tube) Yellow
    CHIYODA TSUSHO Touch Tube TE Series (Water Resistant Polyurethane Tube) Yellow
    ● Water-resistant polyurethane tube Piping and water-related equipment can be used regardless of air or industrial water ● It is hard to break and flexible It has excellent flexibility and a very small bending radius ● Excellent oil resistance Ideal for factory air piping ● Excellent resistanc... Read More
    Material  Polyurethane  Color  Yellow  Material (Main Unit)  Polyurethane  Operating Temperature Range (℃)  (Compressed air) -5 to 60, (Wed) 0 to 40  Maximum Operating Pressure (MPa)  (Compressed air) 0.8, (water) 0.3  Breaking pressure (MPa)  Suitable Fluid  Compressed air / water  Operating Vacuum Pressure (kPa)  -100  Feature  Water resistant 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  31. Urethane tube U2 series Black 10m
    NITTA Urethane tube U2 series Black 10m
    It has a good balance between flexibility and pressure resistance, and has excellent workability, making it most suitable for general air piping applications. Since it uses ether-based polyurethane resin, it reduces erosion and deterioration due to moisture and mold under high temperature and hum... Read More
    Material  Urethane  Color  Black  Operating Temperature Range (℃)  (Air) -40 to 80 / (Wed) 0 to 50  Maximum Operating Pressure (MPa)  (Air) 0.8 / (water) 0.6  Suitable Fluid  Air, water  Negative Pressure Performance (kPa)  -101.294  RoHS directive (corresponding to 10 substances)  Correspondence  Feature  Pressure resistance 
    Rating:
    100%
    from S$8.69
    Min. 2 days
  32. N5 nylon tube (mm size)
    NITTA N5 nylon tube (mm size)
    The most flexible nylon tube. Has excellent wear resistance. Has excellent oil resistance and chemical resistance.
    Suitable Fluid  Air, water, general hydraulic oil  Negative Pressure Performance (kPa)  -101.294 
    from S$27.99
    Min. 2 days
  33. N2 Nylon Tube (Inch Size, High Pressure Type)
    NITTA N2 Nylon Tube (Inch Size, High Pressure Type)
    Has excellent oil resistance and chemical resistance. It can be used up to 4.8MPa (at 20 ℃). Has excellent wear resistance. For multipurpose piping
    Material  Nylon  Maximum Operating Pressure (MPa)  4.8(at20℃)  Suitable Fluid  Air, water, general hydraulic oil  Negative Pressure Performance (kPa)  -101.294 
    Rating:
    100%
    from S$33.99
    Min. 2 days
  34. JUNRON AS4 Soft Nylon Hose
    Junkosha JUNRON AS4 Soft Nylon Hose
    Excellent mechanical strength, especially pressure resistance, wear resistance, and bending fatigue resistance. Excellent heat and cold resistance. (Resin no-load continuous use temperature -40 to +93°C) Highly flexible. Has excellent oil and chemical resistance (especially alkali resistance). Th... Read More
    Material  Extremely soft nylon  Shape  Straight  Suitable Fluid  Air, water, oil 
    Rating:
    93%
    from S$6.19
    Min. 2 days
  35. Urethane tube U2 series black 5m
    NITTA Urethane tube U2 series black 5m
    It has a good balance of flexibility and pressure resistance, and is excellent in workability, making it the most suitable for general pneumatic piping. Ether-based polyurethane resin is used, so corrosion and deterioration due to moisture and mold are reduced under high temperature and high humi... Read More
    Material  Urethane  Color  Black  Operating Temperature Range (℃)  (Air) -40 to 80 / (Wed) 0 to 50  Maximum Operating Pressure (MPa)  (Air) 0.8 / (water) 0.6  Suitable Fluid  Air, water  Negative Pressure Performance (kPa)  -101.294  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    72%
    from S$4.79
    Min. 2 days
  36. Inner support
    CHIYODA TSUSHO Inner support
    Backup from the inside of the tube! Improves the sealability and connectivity of one-touch fittings! The one-touch tube insert is attached to the inner surface of the tube to prevent deformation of the tube and maintain sealing performance for a long period of time. Please use when using a one-to... Read More
    Material / Processing  C2700T / Electroless nickel plating  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$3.29
    Min. 2 days
  37. Junron UH flexible polyurethane tube
    Junkosha Junron UH flexible polyurethane tube
    Excellent mechanical strength, especially wear resistance. Excellent heat and cold resistance. (Resin no-load continuous use temperature -40 to +80°C) It is flexible and has high impact resilience. There is no risk of toxic substance elution. Small bending radius and excellent workability. Pneuma... Read More
    Material  Soft polyurethane  Color  Black  Operating Temperature Range (℃)  -20~+60  Maximum Operating Pressure (MPa [kgf/cm 2 ])  <0.68(<7)(23℃)  Suitable Fluid  Air  Feature  Heat resistance, cold resistance 
    Rating:
    80%
    from S$25.99
    Min. 2 days
  38. Mega touch tube Polyurethane tube
    CHIYODA TSUSHO Mega touch tube Polyurethane tube
    The outer diameter has not changed and the inner diameter has become larger than the conventional product. (Excluding MTP-4) Large capacity type series
    Type  Normal type  Color  Black  Material (Main Unit)  Polyurethane  Operating Temperature Range (℃)  -5~+60  Maximum Operating Pressure (MPa)  Maximum Vacuum Pressure  -100kPa  Breaking pressure (MPa)  Suitable Fluid  Air / vacuum 
    Rating:
    90%
    from S$16.99
    Min. 2 days
  39. N1 nylon tube (mm size)
    NITTA N1 nylon tube (mm size)
    100% non-plastic nylon resin tube. A tube suitable for high pressure applications. It can be used up to a high temperature range (120 ° C).
    Material  Nylon  Suitable Fluid  Air, water, general hydraulic oil  Negative Pressure Performance (kPa)  -101.294  Feature  Heat resistance 
    from S$64.99
    Min. 2 days
  40. Antistatic tube
    PISCO Antistatic tube
    Ideal for piping on manufacturing and assembly lines that require static electricity dissipation and antistatic. Cut marks that are convenient when cutting tubes are displayed at intervals of 500 mm.
    Operating Temperature Range (℃)  -15 to 40 (no freezing)  Maximum Operating Pressure (MPa)  0.6 (at 20 ℃ 65% RH)  Suitable Fluid  Air  Surface Resistivity (Ω/sq)  104~107  Operating Vacuum Pressure (kPa)  -100  Tube color  Black  Feature  antistatic 
    from S$22.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 317

Set Ascending Direction