All Category

Vacuum Equipment

Vacuum equipment refers to pneumatic equipment such as a vacuum pump for creating a vacuum and a sensor for measuring pressure. Although it is used in an auxiliary manner rather than the main, it is used in a wide range of places such as vacuum pumps when installing air conditioners, and vacuum pads used for packaging machines such as cardboard. Pressure sensors and switches measure vacuum pressure and are often used when working in vacuum.
View : Grid List
Filter

Items 1 - 40 of 1387

Set Ascending Direction
  1. Vacuum Pad (Bellows and Rubber Only) PJG Series Silicon
    CONVUM (Myotoku) Vacuum Pad (Bellows and Rubber Only) PJG Series Silicon
    Bellows type suction pad.
    Color  Translucent white  Material (Main Unit)  Silicon rubber  Operating Temperature Range (℃)  -60~250  Material (pad)  Silicon rubber  Pad shape  2-step bellows  Hardness (A / s)  55 
    Rating:
    95%
    from S$7.19
    Min. 2 days
  2. Diaphragm type dry vacuum pump Chemical type
    ULVAC Diaphragm type dry vacuum pump Chemical type
    A chemical type diaphragm type vacuum pump that uses parts with excellent corrosion resistance such as PTFE for the gas contact part. Rotary evaporator. Vacuum concentration, vacuum filtration, centrifugation. Vacuum drying. Laser gas circulation. Medical equipment, pharmaceutical equipment. Spec... Read More
    Specification  With thermal protector  Voltage (V)  100  Power Supply  AC  Ultimate Pressure (Pa)  1000  Evacuation Speed, at 50Hz / 60Hz (L/min)  20/24  Discharge Port Diameter  O.D.Φ10mm×I.D.Φ6mm(G1/4)  Suction Hole Diameter  O.D.Φ10mm×I.D.Φ6mm(G1/4)  Type of Pump  Dry  Type of Dry Pump  Diaphragm type 
    from S$2,799.00
    Min. 2 days
  3. Vacuum generator Straight central exhaust (VU)
    PISCO Vacuum generator Straight central exhaust (VU)
    It can be used to transport workpieces by changing compressed air into a vacuum and combining it with a vacuum pad.
    Shape  Tubular shape  Operating Pressure Range (MPa)  0.15~0.7MPa  Operating Temperature Range  0~60℃  Suitable Fluid  Air  Additional Functions  Centralized exhaust specification 
    from S$27.99
    Min. 6 days
  4. 85L vacuum pump with solenoid valve (two stage)
    ESCO 85L vacuum pump with solenoid valve (two stage)
    Voltage (V)  100  Rotational Speed (min -1 [rpm])  1440(50Hz)、1720(60Hz)  Power Supply  AC  Method  [Rotor] Two stage  Ultimate Pressure (Pa)  Evacuation Speed, at 50Hz / 60Hz (L/min)  70/85  Type of Rotor  Two stage  Function  Backflow prevention function  Discharge Port Diameter  UNF7/16-20(1/4”)  Suction Hole Diameter  UNF7/16-20(1/4”)  Type of Pump  Oil rotation 
    from S$639.90
    Min. 3 days
  5. NW Aluminum Clamp for Vacuum
    CONSUSS NW Aluminum Clamp for Vacuum
    A clamp for piping NW flanges. One-touch connection that does not require bolts and nuts.
    Material  Aluminum  Shape  NW aluminum clamp 
    Rating:
    100%
    from S$22.99
    Min. 2 days
  6. Vacuum Pad Bellows Type (Nitrile Rubber)
    PISCO Vacuum Pad Bellows Type (Nitrile Rubber)
    Ideal for transporting bags containing retort packs and groceries. It also has the features of a swing pad and can flexibly handle workpieces.
    Material (pad)  Nitrile rubber 
    Rating:
    100%
    from S$5.19
    Min. 2 days
  7. NW Center Ring for Vacuum
    CONSUSS NW Center Ring for Vacuum
    Material  316L / Viton  Shape  NW center ring 
    Rating:
    100%
    from S$24.99
    Min. 2 days
  8. Diaphragm Type Dry Vacuum Pump 1-Stage Exhaust System
    ULVAC Diaphragm Type Dry Vacuum Pump 1-Stage Exhaust System
    A vacuum pump that exhausts air using the reciprocating motion of a thin rubber film (diaphragm). A dry vacuum pump that does not use oil or water for the gas contact part. It has a built-in thermal protector and is safe. It has a simple structure and is easy to maintain. Suction transfer, suctio... Read More
    Noise Level (dB (A)) (50/60Hz) 
    Rating:
    83%
    from S$329.90
    Min. 2 days
  9. Center ring
    Irie Koken Center ring
    Center ring for one-touch coupling. With FKMO ring. Used for connecting vacuum pipes.
    Material (Main Unit)  SUS304  Heat Resistance Temperature (℃)  150  Material (O-ring)  Viton  suitable pressure (MPaG)  0.2 or less 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  10. Vacuum pad (rubber only) PFG series silicon
    CONVUM (Myotoku) Vacuum pad (rubber only) PFG series silicon
    An abundant lineup that enables adsorption of various workpiece shapes. Various materials, shapes, and hardnesses are available, and adsorption is possible according to your needs. Easy installation is possible with mounting brackets. Has excellent heat resistance and cold resistance. Adsorption ... Read More
    Suitable for  PF series  Suitable Model  PF series  Color  Translucent white  Material (Main Unit)  Silicon rubber  Operating Temperature Range (℃)  -60~250  Material (pad)  Silicon rubber  Pad shape  Flat type  Hardness (A / s)  55 
    Rating:
    100%
    from S$7.69
    Min. 2 days
  11. Diaphragm type dry vacuum pump
    ULVAC Diaphragm type dry vacuum pump
    Frequency (Hz)  50/60  Voltage (V)  100  Power Supply  AC  Noise Level (dB (A)) (50/60Hz)  Type of Pump  Dry  Type of Dry Pump  Diaphragm type 
    Rating:
    93%
    from S$329.90
    Min. 2 days
  12. Vacuum Pad Soft Bellows Type Pad Rubber Only
    PISCO Vacuum Pad Soft Bellows Type Pad Rubber Only
    Ideal for taking out molded products and transporting fragile workpieces. A type of pad holder with vacuum outlets on both sides is now available. Ideal for connecting multiple vacuum pads based on one vacuum source and using them for adsorption and transportation of molded products.
    Material (Metal Hood) / Finish  Standard specifications  Pad shape  Soft bellows type 
    Rating:
    100%
    from S$5.89
    Min. 2 days
  13. Vacuum Pad (Rubber Only) PFG Series Nitrile
    CONVUM (Myotoku) Vacuum Pad (Rubber Only) PFG Series Nitrile
    Standard flat type suction pad.
    Color  Black  Material (Main Unit)  NBR (Nitrile Rubber)  Operating Temperature Range (℃)  -26~120  Material (pad)  NBR (Nitrile Rubber)  Hardness (A / s)  55 
    Rating:
    70%
    from S$4.89
    Min. 2 days
  14. Vacuum Pad (Bellows and Rubber Only) PJG Series Nitrile
    CONVUM (Myotoku) Vacuum Pad (Bellows and Rubber Only) PJG Series Nitrile
    Bellows type suction pad.
    Color  Black  Material (Main Unit)  NBR (Nitrile Rubber)  Operating Temperature Range (℃)  -26~120  Material (pad)  NBR (Nitrile Rubber)  Hardness (A / s)  55 
    Rating:
    100%
    from S$5.69
    Min. 2 days
  15. Vacuum pad Standard type Pad rubber only
    PISCO Vacuum pad Standard type Pad rubber only
    A general shape that is ideal for thick and flat workpieces and a deep shape that is ideal for round fruits (apples, etc.) and round balls.
    Material (Metal Hood) / Finish  Standard specifications 
    Rating:
    100%
    from S$4.39
    Min. 2 days
  16. Filter Element B
    Orion Machinery Filter Element B
    Suitable Model  KRF25A-VB-01 
    Rating:
    60%
    from S$77.99
    Min. 2 days
  17. Pad rubber only (Material: silicon)
    PISCO Pad rubber only (Material: silicon)
    Replacement vacuum pad unit (for standard type) Used in combination with a vacuum generator, vacuum pump, etc. for suction transfer and fixing of workpieces. * Please select the optimum pad type, quantity, and arrangement according to the shape and weight of the work. * Sufficient confirmation is... Read More
    Material (pad)  Silicon rubber 
    Rating:
    100%
    from S$5.99
    Min. 2 days
  18. Vacuum Generator Pipe Union Straight Straight Tube Exhaust Type (Strong Vacuum Type)
    PISCO Vacuum Generator Pipe Union Straight Straight Tube Exhaust Type (Strong Vacuum Type)
    A vacuum is generated from compressed air. It is small and lightweight.
    Operating Temperature Range (℃)  0~60 (no freezing)  Suitable Fluid  Air  Standard supply pressure (MPa)  0.15~0.7 
    Rating:
    100%
    from S$24.99
    Min. 2 days
  19. Vacuum Pad Bellows Type (Silicon Rubber)
    PISCO Vacuum Pad Bellows Type (Silicon Rubber)
    Ideal for transporting bags containing retort packs and groceries. It also has the features of a swing pad and can flexibly handle workpieces.
    from S$7.99
    Min. 2 days
  20. Vacuum Filter Small Union Resin Type
    PISCO Vacuum Filter Small Union Resin Type
    A vacuum filter that can be easily installed in the middle of piping. Piping resistance is small and stable. A vacuum filter that can be easily installed in the middle of piping. Piping resistance is small and stable.
    Rating:
    60%
    from S$16.99
    Min. 2 days
  21. Fitting (For Swagelok)
    Sato VAC Fitting (For Swagelok)
    For ISO standard NW flange, with BA tube 1/4 ", it can be attached to Swagelok (R) specifications.
    Material  Stainless steel (SUS304) 
    Rating:
    100%
    from S$169.90
    Min. 2 days
  22. Vacuum Filter Replacement Filter Element
    PISCO Vacuum Filter Replacement Filter Element
    Material  Polyvinyl formal (PVF) 
    from S$37.99
    Min. 2 days
  23. 3-Stage Bellows Pad (Rubber Only) Silicon
    CONVUM (Myotoku) 3-Stage Bellows Pad (Rubber Only) Silicon
    Color  Translucent white  Operating Temperature Range (℃)  -60~250  Material (pad)  Silicone rubber  Hardness (A / s)  55 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  24. Vacuum pad Bellows type Pad rubber only
    PISCO Vacuum pad Bellows type Pad rubber only
    Ideal for transporting bags containing retort packs and groceries.
    Material (Metal Hood) / Finish  Standard specifications 
    Rating:
    100%
    from S$7.49
    Min. 2 days
  25. NW blank flange for vacuum
    CONSUSS NW blank flange for vacuum
    Material  SUS304  Shape  NW blank flange 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  26. Vacuum pad Soft type Pad rubber only
    PISCO Vacuum pad Soft type Pad rubber only
    Ideal for taking out molded products and transporting fragile workpieces. A type of pad holder with vacuum outlets on both sides is now available. Ideal for connecting multiple vacuum pads based on one vacuum source and using them for adsorption and transportation of molded products.
    Material (Metal Hood) / Finish  Standard specifications  Pad shape  Soft type 
    Rating:
    100%
    from S$5.59
    Min. 2 days
  27. Direct Drive Small Oil-sealed Rotary Vacuum Pump (Standard Type)
    ULVAC Direct Drive Small Oil-sealed Rotary Vacuum Pump (Standard Type)
    Compact and lightweight = Compact type that is convenient to carry. Bass Bass vibration = Minimal due to precision work finish. Easy to handle = 100 V power supply, ready to use anywhere. Beltless = direct connection to the motor makes it easy to incorporate into the device. For physics and chemi... Read More
    Voltage (V)  100  Power Supply  AC  Type of Pump  Oil rotation 
    Rating:
    67%
    from S$979.90
    Min. 2 days
  28. Vacuum Filter Large Capacity Union Type
    PISCO Vacuum Filter Large Capacity Union Type
    The cyclone effect and element remove dust and water droplets sucked by the vacuum generator. The large dust case reduces the number of maintenances.
    Material  Filter cover: PCTG resin  Operating Temperature Range (℃)  0~60  Filtration Accuracy (μm)  10  Suitable Fluid  Air  Material (Cushioning Element)  Polyvinyl formal (PVF)  Working pressure range (kPa)  -100~0  Material (Rubber Seal)  Nitrile rubber (NBR) 
    Rating:
    100%
    from S$43.99
    Min. 2 days
  29. Blade for KRF25A
    Orion Machinery Blade for KRF25A
    Suitable Model  KRF25A CBF2525 KRX(S)5 KD751 
    Rating:
    100%
    from S$199.90
    Min. 2 days
  30. Hose inlet intake pipe for direct connection type vacuum pump
    ULVAC Hose inlet intake pipe for direct connection type vacuum pump
    from S$53.99
    Min. 2 days
  31. 3-Stage Bellows Pad (Rubber Only) Nitrile
    CONVUM (Myotoku) 3-Stage Bellows Pad (Rubber Only) Nitrile
    Color  Black  Operating Temperature Range (℃)  -26~120  Material (pad)  NBR (Nitrile Rubber)  Hardness (A / s)  55 
    from S$7.99
    Min. 2 days
  32. NW reducer for vacuum
    CONSUSS NW reducer for vacuum
    Material  SUS304  Shape  NW reducer 
    from S$109.90
    Min. 2 days
  33. Vacuum Filter Small Union Type
    PISCO Vacuum Filter Small Union Type
    This vacuum filter is ideal for fields where high cycle vacuum systems are required. This vacuum filter is ideal for fields that have a small volume and require a high cycle of the vacuum system. The element size can be selected from two types depending on the amount of dust and the time to repla... Read More
    Rating:
    100%
    from S$10.99
    Min. 2 days
  34. Rubber Pad (Nitrile)
    PISCO Rubber Pad (Nitrile)
    Replacement vacuum pad unit (for standard type) Used in combination with a vacuum generator, vacuum pump, etc. for suction transfer and fixing of workpieces. * Please select the optimum pad type, quantity, and arrangement according to the shape and weight of the work. * Sufficient confirmation is... Read More
    Color  Black  Material (pad)  Nitrile rubber 
    from S$4.59
    Min. 2 days
  35. Flat Vacuum Pad Unit PFG
    CONVUM (Myotoku) Flat Vacuum Pad Unit PFG
    from S$4.79
    Min. 2 days
  36. Centering Ring (SUS316) & O-Ring
    EDWARDS Centering Ring (SUS316) & O-Ring
    from S$27.99
    Min. 2 days
  37. NW Long Flange for Vacuum
    CONSUSS NW Long Flange for Vacuum
    Material  SUS304  Shape  NW long flange 
    from S$32.99
    Min. 2 days
  38. Conversion Flange NW-RC Series
    AS ONE Conversion Flange NW-RC Series
    Material  Stainless steel (SUS304) 
    from S$85.99
    Min. 2 days
  39. Vacuum pad (bellows and rubber only) PJG series urethane
    CONVUM (Myotoku) Vacuum pad (bellows and rubber only) PJG series urethane
    Two-stage bellows pad with thin lip
    Color  Blue  Operating Temperature Range (℃)  -20~75  Material (pad)  Urethane rubber  Hardness (A / s)  55 
    from S$8.69
    Min. 2 days
  40. Pad set screw (Set screw type)
    CONVUM (Myotoku) Pad set screw (Set screw type)
    from S$4.89
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 1387

Set Ascending Direction