All Category

Vacuum Breaker Valve Units

View : Grid List
Filter

10 Item(s)

Set Ascending Direction
  1. Vacuum Breaking Unit
    PISCO Vacuum Breaking Unit
    Controls vacuum breaking air while maintaining the vacuum characteristics of the vacuum generator. Pressure control is added to the conventional vacuum breaking air flow rate control to prevent the work from being blown off. A relief function (a function to release excess pressure) is provided in... Read More
    Operating Temperature Range (℃)  0~60 (no freezing)  Operating Pressure Range (MPa)  0~0.7  Suitable Fluid  Air  Pressure Setting Range (kPa)  0~-101  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$39.99
    Min. 2 days
  2. Vacuum break valve 8AAC200V7KV series
    NIHON SEIKI Vacuum break valve 8AAC200V7KV series
    Connector Diameter  Rc1/4  Mass (g)  820  Power Input (V)  AC200  Suitable Fluid  Air or inert gas  Fluid Temperature (℃)  0-50 (no freezing)  Delay Time  About 1-8sec 
    from S$489.90
    Min. 2 days
  3. Vacuum break valve 8AAC100V7KV series
    NIHON SEIKI Vacuum break valve 8AAC100V7KV series
    Connector Diameter  Rc1/4  Mass (g)  820  Power Input (V)  AC100  Suitable Fluid  Air or inert gas  Fluid Temperature (℃)  0-50 (no freezing)  Delay Time  About 1-8sec 
    Discontinued
  4. Vacuum break valve
    NIHON SEIKI Vacuum break valve
    Discontinued
View : Grid List
Filter

10 Item(s)

Set Ascending Direction