All Category

Air Control Valves

View : Grid List
Filter

Items 1 - 40 of 88

Set Ascending Direction
  1. Throttle Valve Union Straight
    PISCO Throttle Valve Union Straight
    Controls the speed and air pressure signals of pneumatic equipment. The flow rate can be adjusted while flowing air. Tube-to-tube connection (same diameter)
    Operating Vacuum Pressure (kPa)  -100  Operating Temperature Range (℃)  0~60  Suitable Fluid  Air  Color  Release ring, resin body / black  Shape  Small union straight  Main Application  Standard 
    Rating:
    91%
    from S$6.19
    Min. 2 days
  2. Throttle Valve Union Straight, Pneumatic Air Flow Control Valve
    MonotaRO Throttle Valve Union Straight, Pneumatic Air Flow Control Valve
    The flow rate can be adjusted while flowing air. Tube-to-tube connection (same diameter) * Please use within the specified pressure range. * Do not use for any other purpose.
    Operating Vacuum Pressure (kPa)  -100  Operating Temperature Range (℃)  -5~60  Operating Pressure Range (MPa)  0.08~1.02  Number of Ports  Suitable Fluid  Air 
    Rating:
    77%
    from S$4.89
    Min. 2 days
  3. Foot Operated Valve
    NIHON SEIKI Foot Operated Valve
    Pipe Connection Diameter  (IN・OUT)1/4、(EX)1/8  Operating Pressure (MPa)  0~0.7  Withstand Pressure (MPa)  1.5  switching position  2 position exhaust  Ambient Temperature (℃)  5~60  Mass (g)  700  Effective Section Area (mm2 Nominal Diameter  8A  Suitable Fluid  Air  Stepping force (N)  Max29  Type of Thread  Rc 
    Rating:
    85%
    from S$109.90
    Min. 2 days
  4. Hand valve lever type
    MonotaRO Hand valve lever type
    The air direction can be determined by operating the lever. * If you stop the lever at the middle position of each position, it may cause a malfunction, so switch it instantly and make sure to switch. * Be sure to switch by hand and do not use tools, etc., as it may cause damage. * If a problem o... Read More
    Pipe Connection Diameter  1/4  Type of Thread  Rc  Maximum Flow Rate (L/min)  2500 (at 1MPa)  Number of Ports  Operating Pressure Range (MPa) 
    Rating:
    90%
    from S$59.99
    Min. 2 days
  5. Foot Switch
    PISCO Foot Switch
    Push-type pneumatic input on-off valve Spool valve mechanism provides a three-way valve with an exhaust function and a two-way valve without an exhaust function whose operability is not affected by pressure.
    Operating Pressure Range (MPa)  0~0.7  Operating Temperature Range (℃)  0~60  Suitable Fluid  Air  Shape  Foot switch  Lubrication  ISO VG32 (Class 1 turbine oil)  Exhaust Type  Open air type with silencer  Operation Method  Pin type 
    Rating:
    84%
    from S$43.99
    Min. 2 days
  6. Throttle valve elbow
    PISCO Throttle valve elbow
    Controls the speed and air pressure signals of pneumatic equipment. The flow rate can be adjusted while flowing air. Screw and tube connection * Taper screw type L1 and L2 dimensions are reference dimensions after screw tightening.
    Operating Vacuum Pressure (kPa)  -100  Operating Pressure Range (MPa)  0~0.9  Operating Temperature Range (℃)  0~60  Suitable Fluid  Air  Material (Metal Hood) / Finish  Brass (electroless nickel plating)  Shape  Elbow  Main Application  Standard 
    Rating:
    100%
    from S$6.89
    Min. 2 days
  7. Foot switch valve (with lock)
    TRUSCO Foot switch valve (with lock)
    A compact switching valve with excellent workability. It can also be used as a two-way valve. The switching operation is held ON once you step on it, and turns OFF when you step on it again.
    Pipe Connection Diameter  (IN・OUT)1/4、(EX)1/8  Operating Pressure (MPa)  0~0.7  Length (mm)  120  switching position  2 position exhaust  Height (mm)  48.5  Fluid Temperature (℃)  5~60  Mass (g)  750  Effective Section Area (mm2 Width (mm)  80  Suitable Fluid  Air  Type of Thread  Rc  Specification  With lock 
    Rating:
    60%
    from S$129.90
    Min. 2 days
  8. Foot switch valve
    TRUSCO Foot switch valve
    A compact switching valve with excellent workability. It can also be used as a two-way valve. The switching operation is ON by stepping on and OFF by releasing. Change the direction of the air.
    Pipe Connection Diameter  (IN・OUT)1/4、(EX)1/8  Operating Pressure (MPa)  0~0.7  Length (mm)  120  switching position  2 position exhaust  Height (mm)  48.5  Fluid Temperature (℃)  5~60  Mass (g)  700  Effective Section Area (mm2 Width (mm)  80  Suitable Fluid  Air  Type of Thread  Rc 
    Rating:
    70%
    from S$119.90
    Min. 2 days
  9. Manual Operated Valve
    KOGANEI Manual Operated Valve
    The operation is reliable. It has a structure with few failures. It can be used without refueling. The mounting posture is free. Compact and lightweight.
    Operating Pressure Range (MPa)  0~0.9  Assured Pressure Resistance (MPa)  1.35  Number of Ports  Operating Temperature Range (℃)  5~60  Suitable Fluid  Air  Type of Thread  Rc  Lubrication  Unnecessary 
    Rating:
    100%
    from S$77.99
    Min. 2 days
  10. Hand valve 4HV series
    AirTAC Hand valve 4HV series
    Accurate localization, improved operability Large effective distribution area, low pressure loss. Two types of panel mounting and bottom mounting can be selected. Panel mounting comes with mounting screws.
    Operating Pressure Range (MPa)  0~1.0  RoHS directive (corresponding to 10 substances)  Number of Ports  Suitable Fluid  Air  Type of Sign  Bottom  Type of Acting  Manual direct acting  Lock  None 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  11. Throttle Valve PP Type Union Straight
    PISCO Throttle Valve PP Type Union Straight
    We adopted PP suitable for a clean environment as the main body material. The oil-free specifications meet the needs of a wide range of fields. SUS304 is used for the metal material, and EPDM is used for the seal material. * When the fluid used is water or other chemicals, be sure to observe the ... Read More
    Operating Vacuum Pressure (kPa)  -100  Operating Pressure Range (MPa)  0~0.9  Operating Temperature Range (℃)  0~80  Maximum Operating Pressure (MPa)  Suitable Fluid  Air / Water / Other  Presence of seal  Without sealock and seal tape 
    from S$39.99
    Min. 2 days
  12. Foot valve (4FN)
    TAIYO Foot valve (4FN)
    We have a wide variety of models from Rc1 / 4 to Rc3 / 4. The mounting method is free, and there is no problem in mounting it in any way. It has a robust structure. It can be used without refueling.
    from S$279.90
    Min. 2 days
  13. Throttle valve ET
    PISCO Throttle valve ET
    Low cost type flow control valve * The L dimension of the taper screw type is a reference dimension after tightening the screw.
    Operating Pressure Range (MPa)  0~0.9  Operating Temperature Range (℃)  0~60  Suitable Fluid  Air 
    Rating:
    100%
    from S$4.59
    Min. 2 days
  14. Foot valve (air switch)
    TRUSCO Foot valve (air switch)
    A 2-port pedal type air valve with outstanding ease of use that can be turned on by stepping on and off by releasing it. Maximum working pressure is 6k or less.
    Operating Pressure (MPa)  0.6  Pipe Connection Diameter  1/4  Length (mm)  175  Number of Ports  switching position  2-position normally closed  Trusco Part No.  227-4540  Height (mm)  58  Fluid Temperature (℃)  5~60  Mass (g)  625  Effective Section Area (mm2 Width (mm)  80  Suitable Fluid  Air  Type of Thread  Rc 
    Rating:
    60%
    from S$229.90
    Min. 2 days
  15. Switching valve (manual type)
    NIHON SEIKI Switching valve (manual type)
    A device that manually switches the flow direction of air supplied to an air cylinder, etc. Keep the lever in the direction you switched. There are 2 positions.
    switching position  2 position exhaust  Ambient Temperature (℃)  5~60  Suitable Fluid  Air  Type of Thread  Rc  Type of Sign  Side 
    Rating:
    100%
    from S$109.90
    Min. 2 days
  16. 2-way selector valve
    TRUSCO 2-way selector valve
    A switching valve that turns the flow of compressed air on and off. You can operate it with your hands or legs. The mounting direction can be vertical or horizontal.
    Mass (kg)  0.1  Maximum Flow rate  0.2m3/min(ANR)  Operating Pressure  0~0.7MPa  Trusco Part No.  258-8285  Opening Diameter  Rc1/4 
    Rating:
    100%
    from S$77.99
    Min. 2 days
  17. Small switching valve (manual type)
    TRUSCO Small switching valve (manual type)
    A compact switching valve that switches the flow direction of air supplied to an air cylinder. Panel mounting is possible. The toggle position is a holding type. A compact 4-way switching valve. For a switching valve for driving an air cylinder.
    Pipe Connection Diameter  (IN・OUT)1/8、(EX)M5  Operating Pressure (MPa)  0~0.9  Length (mm)  16  Mass (g)  160  switching position  2 position exhaust  Width (mm)  32  Number of Ports  Effective Section Area (mm2 5.5  Fluid Temperature (℃)  5~60  Height (mm)  62  Trusco Part No.  818-8138  Suitable Fluid  Air  Surface Treatment  Body / Nickel plating  Material (Body)  Brass  Type of Sign  Panel mounting  Type of Thread  Rc、M  Material  Toggle lever / stainless steel (SUM24)  Type of Switching  toggle 
    from S$85.99
    Min. 2 days
  18. Air foot switch
    ESCO Air foot switch
    When you press the upper part with your hand or foot, air is released from the high part of the bamboo shoot. By using various parts, it can be linked with drilling machines, presses, and various special-purpose machines, and the removal of workpieces and chips can be automated, and workers can w... Read More
    Operating Pressure (MPa)  0.7  Pipe Connection Diameter  1/4  Number of Ports  Mass (g)  300  stem external diameter (mm)  8.5  Suitable Fluid  Air  Esco Part No.  EA141AR-1  Type of Thread  G (Male thread) 
    Rating:
    100%
    from S$88.99
    Min. 2 days
  19. Throttle valve free
    PISCO Throttle valve free
    Controls the speed and air pressure signals of pneumatic equipment. The flow rate can be adjusted while flowing air. Screw and tube connection * Taper screw type L1, L2, L3 dimensions are reference dimensions after screw tightening.
    Operating Vacuum Pressure (kPa)  -100  Operating Pressure Range (MPa)  0~0.9  Operating Temperature Range (℃)  0~60  Suitable Fluid  Air  Shape  Free  Color  Release ring, resin body / black  Main Application  Standard 
    Rating:
    70%
    from S$6.49
    Min. 2 days
  20. Foot Operated Valve (BN-4PA Series)
    NIHON SEIKI Foot Operated Valve (BN-4PA Series)
    Pipe Connection Diameter  (IN・OUT)1/4、(EX)1/8  Mass (kg)  0.5  switching position  2 position exhaust  Effective Section Area (mm2 Suitable Fluid  Air  Type of Thread  Rc 
    from S$149.90
    Min. 2 days
  21. Throttle valve PP type Elbow
    PISCO Throttle valve PP type Elbow
    The resin body is made of PP resin, which is suitable for a clean environment. The metal material is SUS304. EPDM is used as the seal material. It is oil-free. The color of the resin body is clear (semi-transparent) and the fluid (liquid) can be confirmed. * For water and liquid specifications, k... Read More
    Operating Vacuum Pressure (kPa)  -100  Operating Pressure Range (MPa)  0~0.9  Operating Temperature Range (℃)  0~80  Maximum Operating Pressure (MPa)  Suitable Fluid  Air / Water / Other  Shape  Elbow  Color  Resin body / clear 
    from S$39.99
    Min. 2 days
  22. Manual valve
    KOGANEI Manual valve
    The operation is reliable. It has a structure with few failures. It can be used without refueling. The mounting posture is free. Compact and lightweight.
    Operating Pressure Range (MPa)  0.1~0.9  Cv Value  0.76  Assured Pressure Resistance (MPa)  1.35  Effective Section Area (mm2 15  switching position  3-position exhaust center  Number of Ports  Operating Temperature Range (℃)  5~60  Mass (g)  600  Suitable Fluid  Air  Type of Thread  Rc  Lubrication  Unnecessary 
    Rating:
    100%
    from S$199.90
    Min. 2 days
  23. Manual switching valve
    NIHON SEIKI Manual switching valve
    A device that switches the flow direction of air supplied to an air cylinder, etc. 3-position closed center type.
    Operating Pressure (MPa)  0~0.7  switching position  3-position closed center  Number of Ports  Ambient Temperature (℃)  5~70  Suitable Fluid  Air  Type of Thread  Rc  Type of Sign  Side 
    from S$149.90
    Min. 2 days
  24. Small switching valve (manual type)
    TRUSCO Small switching valve (manual type)
    A compact switching valve that switches the flow direction of air supplied to an air cylinder. Panel mounting is possible. The toggle position is a holding type. A compact 3-way switching valve. For a switching valve for driving an air cylinder.
    Pipe Connection Diameter  (IN・OUT)1/8、(EX)1/8  Operating Pressure (MPa)  0~0.9  Mass (g)  130  Length (mm)  16  switching position  2 position exhaust  Number of Ports  Width (mm)  32  Effective Section Area (mm2 4.5  Height (mm)  54  Fluid Temperature (℃)  5~60  Trusco Part No.  818-8137  Suitable Fluid  Air  Surface Treatment  Body / Nickel plating  Material (Body)  Brass  Type of Sign  Panel mounting  Type of Thread  Rc  Material  Toggle lever / stainless steel (SUM24)  Type of Switching  toggle 
    from S$77.99
    Min. 2 days
  25. Foot valve
    KOGANEI Foot valve
    The operation is reliable. It has a structure with few failures. It can be used without refueling. The mounting posture is free. Compact and lightweight.
    Cv Value  0.76  Operating Pressure Range (MPa)  0~0.9  Assured Pressure Resistance (MPa)  1.35  Effective Section Area (mm2 15  switching position  2-position normally open  Number of Ports  Operating Temperature Range (℃)  5~60  Suitable Fluid  Air  Type of Thread  Rc  Lubrication  Unnecessary 
    from S$199.90
    Min. 5 days
  26. Hand valve
    TAIYO Hand valve
    The actuator can be directly driven manually. Intermediate and emergency stops can also be operated with 3 positions. Long life with metal seal.
    Fluid Temperature (℃)  -5~60  Operating Pressure (MPa)  0~1  switching position  3-position closed center  Number of Ports  Suitable Fluid  Air  Sealing Type  Metal seal  Type of Thread  Rc 
    Rating:
    80%
    from S$199.90
    Min. 2 days
  27. Foot valve (4F)
    TAIYO Foot valve (4F)
    We have a wide variety of models from Rc1 / 4 to Rc3 / 4. The mounting method is free, and there is no problem in mounting it in any way. It has a robust structure. It can be used without refueling.
    from S$279.90
    Min. 2 days
  28. Small switching valve (manual type)
    TRUSCO Small switching valve (manual type)
    A compact switching valve that switches the flow direction of air supplied to an air cylinder. Panel mounting is possible. The button position is non-holding type (spring turn). A compact 4-way switching valve. For a switching valve for driving an air cylinder.
    Pipe Connection Diameter  (IN・OUT)1/8、(EX)M5  Operating Pressure (MPa)  0~0.9  Length (mm)  16  Mass (g)  160  switching position  2 position exhaust  Width (mm)  32  Number of Ports  Effective Section Area (mm2 5.5  Height (mm)  54  Fluid Temperature (℃)  5~60  Trusco Part No.  818-8136  Suitable Fluid  Air  Surface Treatment  Body / Nickel plating  Material (Body)  Brass  Type of Sign  Panel mounting  Type of Thread  Rc、M  Material (Button)  Stainless steel (SUS303)  Type of Switching  button 
    from S$77.99
    Min. 2 days
  29. Manual valve
    KOGANEI Manual valve
    The operation is reliable. It has a structure with few failures. It can be used without refueling. The mounting posture is free. Compact and lightweight.
    Operating Pressure Range (MPa)  0~0.9  Assured Pressure Resistance (MPa)  1.35  switching position  2-position normally closed  Number of Ports  Operating Temperature Range (℃)  5~60  Suitable Fluid  Air  Type of Thread  Rc  Type of Acting  Spring return  Lubrication  Unnecessary 
    from S$74.99
    Min. 2 days
  30. 6mmx6mmx6mm 3-way switching valve
    ESCO 6mmx6mmx6mm 3-way switching valve
    Esco Part No.  EA425SA-66 
    from S$39.99
    Min. 6 days
  31. Manual valve HHV, HSV series
    TAIYO Manual valve HHV, HSV series
    Suitable Fluid  Air  Type  Manual valve  Sealing Type  Metal seal  Type of Thread  Rc 
    from S$399.90
    Min. 63 days
  32. Change valve
    PISCO Change valve
    RoHS directive (corresponding to 10 substances) 
    from S$29.99
    Min. 2 days
  33. Foot valve
    KOGANEI Foot valve
    The operation is reliable. It has a structure with few failures. It can be used without refueling. The mounting posture is free. Compact and lightweight.
    Cv Value  0.76  Operating Pressure Range (MPa)  0~0.9  Assured Pressure Resistance (MPa)  1.35  Pipe Connection Diameter  1/4  Effective Section Area (mm2 15  switching position  2-position normally closed  Number of Ports  Operating Temperature Range (℃)  5~60  Suitable Fluid  Air  Type of Thread  Rc  Lubrication  Unnecessary 
    from S$129.90
    Min. 2 days
  34. Small switching valve (manual type)
    TRUSCO Small switching valve (manual type)
    A compact switching valve that switches the flow direction of air supplied to an air cylinder. Panel mounting is possible. The button position is non-holding type (spring turn). A compact 3-way switching valve. For a switching valve for driving an air cylinder.
    Pipe Connection Diameter  (IN・OUT)1/8、(EX)1/8  Operating Pressure (MPa)  0~0.9  Mass (g)  130  Length (mm)  16  switching position  2 position exhaust  Number of Ports  Width (mm)  32  Effective Section Area (mm2 4.5  Height (mm)  45.5  Fluid Temperature (℃)  5~60  Trusco Part No.  818-8135  Suitable Fluid  Air  Surface Treatment  Body / Nickel plating  Material (Body)  Brass  Type of Sign  Panel mounting  Type of Thread  Rc  Material (Button)  Stainless steel (SUS303)  Type of Switching  button 
    from S$74.99
    Min. 2 days
  35. Air saving unit ASV series
    TAIYO Air saving unit ASV series
    Improved air blow.
    from S$19.99
    Min. 33 days
  36. Foot valve
    BeHAUS Foot valve
    Since it is operated with the feet, both hands are free and work efficiency is improved. It is compact and lightweight and can be installed anywhere. As an air opening / closing cock
    Type of Thread  (Male thread) G  Maximum Operating Pressure (MPa)  0.9  Suitable Fluid  Air  Pipe Connection Diameter  G1/4  Thread Standard  Inch size 
    from S$64.99
    Min. 2 days
  37. Throttle valve SUS316 elbow
    PISCO Throttle valve SUS316 elbow
    Operating Vacuum Pressure (kPa)  -100  Operating Temperature Range (℃)  -15~120  Suitable Fluid  Air / Water / Other  Shape  Elbow  Operating Pressure Range (MPa)  Gas: 0-1.0, Liquid: 0-0.3  Material (Metal Hood) / Finish  Made of all metal (SUS316)  Type of Thread 
    from S$119.90
    Min. 13 days
  38. Foot switch (BN-1411)
    NIHON SEIKI Foot switch (BN-1411)
    It is a compact foot switch. The wires connect to the internal terminals. With the lock type, the pedal is locked when you step on the pedal. Press the pedal again to unlock. It locks when you step on the pedal. To turn on / off the power of each electric device
    Stepping force (N)  19  Suitable Fluid  Air 
    from S$89.99
    Min. 2 days
  39. Rc 1/4 "foot switch (with cover / 3-way / normally closed
    ESCO Rc 1/4 "foot switch (with cover / 3-way / normally closed
    For air
    Pipe Connection Diameter  (Inlet / Outlet) 1/4, (Exhaust) 1/8  Stepping force (N)  (MAX)29  Operating Pressure (MPa)  0~0.7  Withstand Pressure (MPa)  1.5  Mass (g)  1000  Dimension (mm)  114×179×137(H)  Type of Switching  3-way / normally closed  Ambient Temperature (℃)  5~60  Effective Section Area (mm2 Suitable Fluid  Air  Esco Part No.  EA153EC-21  Type of Thread  Rc 
    from S$189.90
    Min. 6 days
  40. RC 1/4 "foot switch (4 directions)
    ESCO RC 1/4 "foot switch (4 directions)
    For air
    Pipe Connection Diameter  (Inlet / Outlet) 1/4, (Exhaust) 1/8  Stepping force (N)  (MAX)29  Operating Pressure (MPa)  0~0.7  Withstand Pressure (MPa)  1.5  Type of Switching  4 directions  Mass (g)  500  Ambient Temperature (℃)  5~60  Effective Section Area (mm2 Dimension (mm)  80×120×48.5(H)  Suitable Fluid  Air  Esco Part No.  EA153EC-15  Type of Thread  Rc  Specification  Without locking mechanism 
    from S$189.90
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 88

Set Ascending Direction