All Category

Foot-Operated Air Valves

Foot valves include foot switches and foot valves. A foot switch is a component that can be used to stop or start air flow by pressing the switch with your hand or foot. By using various parts, it is possible to link with concealing equipment such as drilling machines and presses. Some can adjust the air flow. There are two types of switches: pressure type and push type. Push type is easy to operate because operability is not affected by pressure.
View : Grid List
Filter

30 Item(s)

Set Ascending Direction
  1. Foot Operated Valve
    NIHON SEIKI Foot Operated Valve
    Mass (g)  700  Nominal Diameter  8A  Pipe Connection Diameter  (IN・OUT)1/4、(EX)1/8  Operating Pressure (MPa)  0~0.7  Type of Thread  Rc  Suitable Fluid  Air  Withstand Pressure (MPa)  1.5  Ambient Temperature (℃)  5~60  Stepping force (N)  Max29  switching position  2 position exhaust 
    Rating:
    85%
    from S$119.90
    Min. 2 days
  2. Foot Switch
    PISCO Foot Switch
    Push-type pneumatic input on-off valve Spool valve mechanism provides a three-way valve with an exhaust function and a two-way valve without an exhaust function whose operability is not affected by pressure.
    Shape  Foot switch  Operating Temperature Range (℃)  0~60  Operating Pressure Range (MPa)  0~0.7  Suitable Fluid  Air  Exhaust Type  Open air type with silencer  Operation Method  Pin type 
    Rating:
    84%
    from S$43.99
    Min. 2 days
  3. Foot switch valve (with lock)
    TRUSCO Foot switch valve (with lock)
    A compact switching valve with excellent workability. It can also be used as a two-way valve. The switching operation is held ON once you step on it, and turns OFF when you step on it again.
    Specification  With lock  Mass (g)  750  Pipe Connection Diameter  (IN・OUT)1/4、(EX)1/8  Operating Pressure (MPa)  0~0.7  Type of Thread  Rc  Suitable Fluid  Air  Fluid Temperature (℃)  5~60  switching position  2 position exhaust 
    Rating:
    60%
    from S$129.90
    Min. 2 days
  4. Foot switch valve
    TRUSCO Foot switch valve
    A compact switching valve with excellent workability. It can also be used as a two-way valve. The switching operation is ON by stepping on and OFF by releasing. Change the direction of the air.
    Mass (g)  700  Pipe Connection Diameter  (IN・OUT)1/4、(EX)1/8  Operating Pressure (MPa)  0~0.7  Type of Thread  Rc  Suitable Fluid  Air  Fluid Temperature (℃)  5~60  switching position  2 position exhaust 
    Rating:
    70%
    from S$119.90
    Min. 2 days
  5. Foot valve (4FN)
    TAIYO Foot valve (4FN)
    We have a wide variety of models from Rc1 / 4 to Rc3 / 4. The mounting method is free, and there is no problem in mounting it in any way. It has a robust structure. It can be used without refueling.
    from S$299.90
    Min. 2 days
  6. Foot valve (air switch)
    TRUSCO Foot valve (air switch)
    A 2-port pedal type air valve with outstanding ease of use that can be turned on by stepping on and off by releasing it. Maximum working pressure is 6k or less.
    Mass (g)  625  Number of Ports  Pipe Connection Diameter  1/4  Operating Pressure (MPa)  0.6  Type of Thread  Rc  Suitable Fluid  Air  Fluid Temperature (℃)  5~60  switching position  2-position normally closed 
    Rating:
    60%
    from S$259.90
    Min. 2 days
  7. 2-way selector valve
    TRUSCO 2-way selector valve
    A switching valve that turns the flow of compressed air on and off. You can operate it with your hands or legs. The mounting direction can be vertical or horizontal.
    Maximum Flow rate  0.2m3/min(ANR)  Operating Pressure  0~0.7MPa  Opening Diameter  Rc1/4 
    Rating:
    100%
    from S$77.99
    Min. 2 days
  8. Air foot switch
    ESCO Air foot switch
    When you press the upper part with your hand or foot, air is released from the high part of the bamboo shoot. By using various parts, it can be linked with drilling machines, presses, and various special-purpose machines, and the removal of workpieces and chips can be automated, and workers can w... Read More
    Mass (g)  300  Number of Ports  Pipe Connection Diameter  1/4  Operating Pressure (MPa)  0.7  Type of Thread  G (Male thread)  Suitable Fluid  Air  stem external diameter (mm)  8.5 
    Rating:
    100%
    from S$96.99
    Min. 2 days
  9. Foot Operated Valve (BN-4PA Series)
    NIHON SEIKI Foot Operated Valve (BN-4PA Series)
    Pipe Connection Diameter  (IN・OUT)1/4、(EX)1/8  Type of Thread  Rc  Suitable Fluid  Air  switching position  2 position exhaust 
    from S$149.90
    Min. 2 days
  10. Foot valve
    KOGANEI Foot valve
    The operation is reliable. It has a structure with few failures. It can be used without refueling. The mounting posture is free. Compact and lightweight.
    Operating Temperature Range (℃)  5~60  Number of Ports  Operating Pressure Range (MPa)  0~0.9  Type of Thread  Rc  Suitable Fluid  Air  Assured Pressure Resistance (MPa)  1.35  Lubrication  Unnecessary  Cv Value  0.76  switching position  2-position normally open 
    from S$229.90
    Min. 5 days
  11. Foot valve (4F)
    TAIYO Foot valve (4F)
    We have a wide variety of models from Rc1 / 4 to Rc3 / 4. The mounting method is free, and there is no problem in mounting it in any way. It has a robust structure. It can be used without refueling.
    from S$299.90
    Min. 2 days
  12. Foot valve
    KOGANEI Foot valve
    The operation is reliable. It has a structure with few failures. It can be used without refueling. The mounting posture is free. Compact and lightweight.
    Operating Temperature Range (℃)  5~60  Number of Ports  Operating Pressure Range (MPa)  0~0.9  Pipe Connection Diameter  1/4  Type of Thread  Rc  Suitable Fluid  Air  Assured Pressure Resistance (MPa)  1.35  Lubrication  Unnecessary  Cv Value  0.76  switching position  2-position normally closed 
    from S$149.90
    Min. 2 days
  13. Foot valve
    BeHAUS Foot valve
    Since it is operated with the feet, both hands are free and work efficiency is improved. It is compact and lightweight and can be installed anywhere. As an air opening / closing cock
    Pipe Connection Diameter  G1/4  Maximum Operating Pressure (MPa)  0.9  Type of Thread  (Male thread) G  Thread Standard  Inch size  Suitable Fluid  Air 
    from S$64.99
    Min. 7 days
  14. Foot switch (BN-1411)
    NIHON SEIKI Foot switch (BN-1411)
    It is a compact foot switch. The wires connect to the internal terminals. With the lock type, the pedal is locked when you step on the pedal. Press the pedal again to unlock. It locks when you step on the pedal. To turn on / off the power of each electric device
    Suitable Fluid  Air  Stepping force (N)  19 
    from S$89.99
    Min. 2 days
  15. Rc 1/4 "foot switch (with cover / 3-way / normally closed
    ESCO Rc 1/4 "foot switch (with cover / 3-way / normally closed
    For air
    Type of Switching  3-way / normally closed  Mass (g)  1000  Pipe Connection Diameter  (Inlet / Outlet) 1/4, (Exhaust) 1/8  Operating Pressure (MPa)  0~0.7  Type of Thread  Rc  Suitable Fluid  Air  Withstand Pressure (MPa)  1.5  Ambient Temperature (℃)  5~60  Stepping force (N)  (MAX)29 
    from S$189.90
    Min. 3 days
  16. RC 1/4 "foot switch (4 directions)
    ESCO RC 1/4 "foot switch (4 directions)
    For air
    Specification  Without locking mechanism  Type of Switching  4 directions  Mass (g)  500  Pipe Connection Diameter  (Inlet / Outlet) 1/4, (Exhaust) 1/8  Operating Pressure (MPa)  0~0.7  Type of Thread  Rc  Suitable Fluid  Air  Withstand Pressure (MPa)  1.5  Ambient Temperature (℃)  5~60  Stepping force (N)  (MAX)29 
    from S$189.90
    Min. 3 days
  17. Foot valve
    KINKI FACTORY Foot valve
    Material  Brass, rubber, etc.  Mass (g)  400  Operating Temperature Range (℃)  -10~60 
    from S$87.99
    Min. 7 days
  18. RC 1/4 "foot switch (with lock / cover / 3 directions)
    ESCO RC 1/4 "foot switch (with lock / cover / 3 directions)
    For air
    Type of Switching  3-way / normally closed  Mass (g)  1000  Pipe Connection Diameter  (Inlet / Outlet) 1/4, (Exhaust) 1/8  Operating Pressure (MPa)  0~0.7  Type of Thread  Rc  Suitable Fluid  Air  Withstand Pressure (MPa)  1.5  Ambient Temperature (℃)  5~60  Stepping force (N)  (MAX)29 
    from S$199.90
    Min. 9 days
  19. Foot valve
    MEIJI AIR COMPRESSOR MFG. Foot valve
    A foot valve that can be switched on and off by stepping on the pedal. Ideal for incorporating air circuits.
    Mass (g)  530  Air Inlet / Outlet  G1/4  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$199.90
    Min. 8 days
  20. Rc 1/4 "foot switch (with lock / 4 direction)
    ESCO Rc 1/4 "foot switch (with lock / 4 direction)
    For air
    Specification  With lock mechanism  Type of Switching  4 directions  Mass (g)  500  Pipe Connection Diameter  (Inlet / Outlet) 1/4, (Exhaust) 1/8  Operating Pressure (MPa)  0~0.7  Type of Thread  Rc  Suitable Fluid  Air  Withstand Pressure (MPa)  1.5  Ambient Temperature (℃)  5~60  Stepping force (N)  (MAX)29 
    from S$199.90
    Min. 3 days
  21. Rc 1/4 "foot switch (with lock / 3 direction / normally closed)
    ESCO Rc 1/4 "foot switch (with lock / 3 direction / normally closed)
    For air
    Specification  With lock mechanism  Type of Switching  3-way / normally closed  Mass (g)  500  Pipe Connection Diameter  (Inlet / Outlet) 1/4, (Exhaust) 1/8  Operating Pressure (MPa)  0~0.7  Type of Thread  Rc  Suitable Fluid  Air  Withstand Pressure (MPa)  1.5  Ambient Temperature (℃)  5~60  Stepping force (N)  (MAX)29 
    from S$159.90
    Min. 3 days
  22. Rc 1/4 "foot switch (with cover / 4 direction)
    ESCO Rc 1/4 "foot switch (with cover / 4 direction)
    For air
    Type of Switching  4 directions  Mass (g)  1000  Pipe Connection Diameter  (Inlet / Outlet) 1/4, (Exhaust) 1/8  Operating Pressure (MPa)  0~0.7  Type of Thread  Rc  Suitable Fluid  Air  Withstand Pressure (MPa)  1.5  Ambient Temperature (℃)  5~60  Stepping force (N)  (MAX)29 
    from S$229.90
    Min. 3 days
  23. Rc 1/4 "foot switch (with lock / with cover / 4 direction)
    ESCO Rc 1/4 "foot switch (with lock / with cover / 4 direction)
    For air
    Type of Switching  4 directions  Mass (g)  1000  Pipe Connection Diameter  (Inlet / Outlet) 1/4, (Exhaust) 1/8  Operating Pressure (MPa)  0~0.7  Type of Thread  Rc  Suitable Fluid  Air  Withstand Pressure (MPa)  1.5  Ambient Temperature (℃)  5~60  Stepping force (N)  (MAX)29 
    from S$249.90
    Min. 9 days
  24. Foot valve 2 3 port
    KOGANEI Foot valve 2 3 port
    Specification  ● Valve stroke (mm): 1.6  Operating Temperature Range (℃)  (Atmosphere and fluid used) 5-60  Operating Pressure Range (MPa)  0~0.9  Suitable Fluid  Air  Assured Pressure Resistance (MPa)  1.35  Lubrication  Unnecessary  Piping Connection Size  Rc1/4 
    from S$149.90
    Min. 5 days
  25. Footsteps
    MonotaRO Footsteps
    You can change the direction of the air by stepping on it. Air direction switching * Please refrain from using it for any other purpose.
    Nominal Diameter  8A  Pipe Connection Diameter  (IN・OUT)1/4、(EX)1/8  Operating Pressure (MPa)  0~0.8  Type of Thread  RC  Suitable Fluid  Air  Fluid Temperature (℃)  -5~60  switching position  2 position exhaust 
    Rating:
    40%
    from S$68.99
    Min. 2 days
  26. Foot Valve 3F / 3FM Series
    AirTAC Foot Valve 3F / 3FM Series
    Linear motion always closed. Pedal material: Aluminum for 3F series 3FM series can be selected with plastic lock Stable lock function and improved operability.
    Number of Ports  Operating Pressure Range (MPa)  0~1.0  Type of Acting  Direct acting normal close  Ambient and Flowing Fluid Temperature (℃)  -20~70  Switching Positions  2 positions 3 ports  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    80%
    from S$19.99
    Min. 2 days
  27. Foot valve 2 4 port
    KOGANEI Foot valve 2 4 port
    Specification  ● Valve stroke (mm): 1.6  Type  250F  Operating Temperature Range (℃)  (Atmosphere and fluid used) 5-60  Operating Pressure Range (MPa)  0~0.9  Type of Acting  Spring return  Suitable Fluid  Air  Assured Pressure Resistance (MPa)  1.35  Lubrication  Unnecessary  Piping Connection Size  Rc1/4 
    from S$149.90
    Min. 5 days
  28. Foot Valve 4F Series
    AirTAC Foot Valve 4F Series
    Aluminum pedal, stable performance can be selected with lock. Reliable lock function, easy to unlock. High-strength protective cover (made of plastic) can be selected.
    Material  Aluminum alloy  Connector Diameter  1/4”  Series  Standard type  Number of Ports  Operating Pressure Range (MPa)  0~1.0  Type of Acting  Direct acting  Ambient and Flowing Fluid Temperature (℃)  -20~70  Switching Positions  2 positions 5 ports  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$43.99
    Min. 2 days
  29. Foot valve lock function
    NIHON SEIKI Foot valve lock function
    Discontinued
  30. Foot valve (air switch)
    TRUSCO Foot valve (air switch)
    Mass (g)  625 
    Discontinued
View : Grid List
Filter

30 Item(s)

Set Ascending Direction