All Category

Piping & Plumbing Parts

Pipes are pipes that let liquids and gases pass from a certain place to the destination. It may also be used to pass and protect wires and cables. In the plumbing / water supply equipment category, equipment related to piping such as nipples, pipette tips, packings, sockets, valves, water pipes and faucets that can be used around water, equipment such as tubes and heat insulation tapes to prevent freezing, and A wide range of equipment such as toilet seats are available as related equipment.
View : Grid List
Filter

Items 1 - 40 of 32735

Set Ascending Direction
  1. Ball Valve Full Bore Brass Type 600
    MonotaRO Ball Valve Full Bore Brass Type 600
    For piping materials. * Do not use for any other purpose.
    Class  600  Valve Type  Ball valve  Type  Brass  Material (Stem)  C3604B  Material (Body)  C3771B  Bore Type  Full bore  Handle Type  Lever type  Material (Gasket)  PTFE  Material (Handle)  SS400  Type of Connection  Screw-in type  Suitable Fluid  Water, oil, gas 
    Rating:
    91%
    from S$15.99
    Min. 2 days
  2. Screw bushing made of stainless steel
    MonotaRO Screw bushing made of stainless steel
    A stainless steel fitting with excellent corrosion resistance. * Do not use for anything other than its intended purpose.
    Shape  Bushing  Type of Thread  PT screw  Material  Stainless steel (SUS304) 
    Rating:
    87%
    from S$2.39
    Min. 2 days
  3. TS valve socket
    MonotaRO TS valve socket
    JIS K6743 (Hard PVC pipe fitting for water supply) * Please use TS fittings for joining VP pipes.
    Maximum Operating Pressure (MPa)  Material  Rigid polyvinyl chloride  Shape  Socket 
    Rating:
    90%
    from S$0.36
    Min. 2 days
  4. TS Fitting, Socket
    MonotaRO TS Fitting, Socket
    JIS K6743 (Hard PVC pipe fitting for water supply) * Please use TS fittings for joining VP pipes.
    Maximum Operating Pressure (MPa)  Material  Rigid polyvinyl chloride  Shape  Socket 
    Rating:
    90%
    from S$0.35
    Min. 2 days
  5. TS diameter socket
    MonotaRO TS diameter socket
    * Please use TS fittings for joining VP pipes.
    Maximum Operating Pressure (MPa)  Material  Rigid polyvinyl chloride  Shape  Socket 
    Rating:
    91%
    from S$0.43
    Min. 2 days
  6. PVC Pipe VP 1m
    ARON KASEI PVC Pipe VP 1m
    It is a hard polyvinyl chloride pipe for water supply. For water supply
    Operating Temperature Range (℃)  +5~+35  Length (m)  Type  PVC pipe  Shape  Pipe 
    Rating:
    86%
    from S$12.99
    Min. 2 days
  7. Flexible rubber packing
    LIVILUCK Flexible rubber packing
    Rating:
    94%
    from S$6.49
    Min. 2 days
  8. Fixing Collar
    FUKAGAWA Fixing Collar
    It is used when connecting a spiral duct to a square duct or the like.
    Thickness t (mm)  0.6  Material  Zinc sheet 
    Rating:
    79%
    from S$7.69
    Min. 2 days
  9. PVC Pipe for Water Supply 0.25M
    Kubota ChemiX (Former Kubota-C.I.) PVC Pipe for Water Supply 0.25M
    Length (m)  0.25  Standard  JIS K 6742  Type  PVC pipe  Shape  Pipe  Material  Rigid PVC (PVC)  Outer Diameter Tolerance (mm)  ±0.2 
    Rating:
    93%
    from S$2.79
    Min. 2 days
  10. Air Volume Control Damper
    FUKAGAWA Air Volume Control Damper
    The damper that adjusts the amount of air flow allows the blades to be opened and closed manually, such as with a handle. * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges m... Read More
    Type  Guide type 
    Rating:
    97%
    from S$43.99
    Min. 2 days
  11. PVC Pipe HIVP 1m
    ARON KASEI PVC Pipe HIVP 1m
    Impact resistant hard polyvinyl chloride pipe for water supply. For water supply that requires impact resistance
    Length (m)  JIS Standard  JIS K 6742  Type  PVC pipe  Shape  Pipe 
    Rating:
    77%
    from S$17.99
    Min. 2 days
  12. Flexible Metal Hose (Union Welding Type)
    NANGOKU FLEXIBLE HOSE INDUSTRY Flexible Metal Hose (Union Welding Type)
    Corrosion resistance is good because the fitting is not welded. Has excellent heat resistance, pressure resistance, and earthquake resistance. Absorption of misalignment and vibration of piping. Ground subsidence / earthquake countermeasures.
    Operating Temperature Range  -20~140℃  Maximum Operating Pressure  1MPa  Connector  Screwed 
    Rating:
    98%
    from S$38.99
    Min. 2 days
  13. Replacement mirror (moisture-resistant mirror)
    Topre Replacement mirror (moisture-resistant mirror)
    ・ A water-resistant mirror for bathrooms / washrooms with a moisture-resistant finish on the edge of the mirror end face. ・ The mirror can be replaced using the current mirror fittings. A moisture-resistant mirror that allows you to replace the mirror that has become difficult to see due to rus... Read More
    Material  Glass (silvered / humidified end face) 
    Rating:
    90%
    from S$43.99
    Min. 2 days
  14. Color Nipple
    FUKAGAWA Color Nipple
    It is a composite joint of fixing collar and nipple.
    Thickness t (mm)  0.6  Dimension L (mm)  110  Dimension (mm)  l:60 
    Rating:
    53%
    from S$11.99
    Min. 2 days
  15. Phosphorus deoxidized copper round tube coil (annealed copper tube) 20m long
    No Brand Phosphorus deoxidized copper round tube coil (annealed copper tube) 20m long
    It has excellent conductivity, corrosion resistance, bendability, deep drawing, weldability, and plating properties. Used for heat exchangers, chemical industry, water / hot water supply, and gas pipes.
    Melting Point (℃)  1083  Length (m)  20  Conductivity  70~90%IACS(20℃)  Specific Gravity  8.94  Ingredient  Copper / 99.9% or more 
    Rating:
    85%
    from S$169.90
    Min. 2 days
  16. Toyoduct AL-N (4m)
    Denka Toyoduct AL-N (4m)
    In addition to being easy to install on-site even in difficult construction, it is very convenient for storage and storage as it compresses 4m to 1m. Lightweight and nonflammable, it is ideal for general air conditioning ducts. It is extremely easy to carry in and handle at the site. The strength... Read More
    Length (m)  4 (1 when compressed)  Material  Aluminum 
    Rating:
    80%
    from S$25.99
    Min. 2 days
  17. Automatic joint
    KAKUDAI MFG Automatic joint
    7230 automatic fitting faucet, 7232 automatic fitting watering faucet
    Material  Brass 
    Rating:
    89%
    from S$45.99
    Min. 2 days
  18. Rubber stopper for bus
    SANEI Rubber stopper for bus
    * Be sure to push the rubber stopper into the drain. Leakage may leave the room empty and cause a fire.
    Material  Brass, EPDM 
    Rating:
    84%
    from S$7.99
    Min. 2 days
  19. Ball Valve Type 21 Flange Type
    ASAHI AV Ball Valve Type 21 Flange Type
    Since it is a new mechanism with a top flange, it is easy to change from a manual valve to an automatic valve. Equipped with a bottom stand, it can be easily fixed to a stand or panel. By adopting a double O-ring for the stem, durability and sealing performance are improved. Also, since the upper... Read More
    Fluid Temperature (℃)  0~50  Maximum Allowable Pressure (MPa [kgf/cm2])  1.0[10.2]  Connector  10K flange type  Type  Ball valve  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Seal)  EPDM  Shape  Straight  Handle Type  T type  Material  U-PVC 
    Rating:
    100%
    from S$58.99
    Min. 2 days
  20. Stainless steel conversion socket
    ASOH Stainless steel conversion socket
    Operating Temperature Range (℃)  -50~+150  Maximum Operating Pressure (MPa)  6.9  Material  SUS304  Shape  Socket 
    from S$27.99
    Min. 2 days
  21. Round press plate flange
    FUKAGAWA Round press plate flange
    Hole Diameter (Φmm)  10  Thickness t (mm)  3.2  Shape  Flange 
    Rating:
    100%
    from S$5.69
    Min. 2 days
  22. PVC ball valve screw type
    KAKUDAI MFG PVC ball valve screw type
    Suitable for piping in agriculture and fisheries. Screw type valve for PVC piping * Do not use for indoor piping
    Operating Temperature (℃)  1 to 45 or less  Material  PVC 
    Rating:
    88%
    from S$22.99
    Min. 2 days
  23. Eco foam metal fittings
    KAKUDAI MFG Eco foam metal fittings
    It has a water saving effect of about 50% (compared to the manufacturer) compared to rectifiers. It has excellent water splash prevention and water saving effects.
    Material  Brass  Specification  With packing 
    Rating:
    96%
    from S$8.49
    Min. 2 days
  24. Trap (Pipe diameter 32mm)
    TOTO Trap (Pipe diameter 32mm)
    Shape  U tube  Type  Φ32mm trap bend 
    Rating:
    93%
    from S$64.99
    Min. 2 days
  25. Drainage packing
    KAKUDAI MFG Drainage packing
    It can be used at the connection between the tail tube and the trap U tube to adjust the height.
    Material  EPDM、PE 
    Rating:
    100%
    from S$3.29
    Min. 2 days
  26. Sanitary Medium and High Pressure Clamp
    FUJI SPECIAL Sanitary Medium and High Pressure Clamp
    Easy to install and remove. Metal fittings for fixing while connecting pipes.
    Shape  Ferrule  Material  Stainless steel (SUS304) 
    Rating:
    80%
    from S$46.99
    Min. 2 days
  27. Ferrule gasket type A EPDM
    OSAKA SANITARY Ferrule gasket type A EPDM
    Material  EPDM 
    Rating:
    100%
    from S$2.99
    Min. 2 days
  28. Valve seat packing
    TOTO Valve seat packing
    Rating:
    80%
    from S$1.79
    Min. 2 days
  29. Bellows Overflow
    SUGICO Bellows Overflow
    Suitable for  Cheese / TO-237A, TO-238A 
    Rating:
    97%
    from S$22.99
    Min. 2 days
  30. Elbow set for washing machine bread
    MIYAKO Elbow set for washing machine bread
    Elbow of drain trap for washing machine waterproof pan. It is used for loss when moving out or replacement when remodeling. With band. * Please note that it cannot be used for other drain traps.
    Outer Diameter (Φmm)  31  Inner Diameter (Φmm)  32  Material  TPO 
    Rating:
    100%
    from S$10.99
    Min. 2 days
  31. Toilet Seat Fixing Assembly Parts
    TOTO Toilet Seat Fixing Assembly Parts
    Suitable for  TC291、TC290 
    Rating:
    73%
    from S$29.99
    Min. 2 days
  32. Faucet upper packing
    SANEI Faucet upper packing
    Material  EPDM 
    Rating:
    100%
    from S$55.99
    Min. 2 days
  33. Middle packing for flange (EPDM rubber) (10K)
    Osaka Spirit Middle packing for flange (EPDM rubber) (10K)
    A rubber material with weather resistance and high heat resistance. PVC piping, water piping, industrial gaskets * Excessive tightening surface pressure may cause damage and deformation. For the tightening surface pressure, follow the prescribed construction procedure. * If high internal pressure... Read More
    Maximum Operating Pressure (MPa)  Nominal Pressure  10K  Maximum Operating Temperature (℃)  120  Thickness (mm)  Material  EPDM (ethylene propylene rubber) 
    from S$0.81
    Min. 2 days
  34. Sera Cover S 90 ° Elbow
    NICHIAS Sera Cover S 90 ° Elbow
    Thin (the space behind the ceiling can be reduced) Ceracover S has a thickness of 20 mm, which is equivalent to or better than the thickness of rock wool 50 mm. One-touch construction. Snap-on type with exterior material (ALGC). Construction efficiency can be greatly improved compared to wrapping... Read More
    Thickness (mm)  20  RoHS directive (corresponding to 10 substances)  Correspondence  Formaldehyde grade  F☆☆☆☆ 
    Rating:
    80%
    from S$46.99
    Min. 2 days
  35. Flexible duct (aluminum)
    TOSHIBA CARRIER Flexible duct (aluminum)
    * Do not use in places with high humidity such as a bathroom.
    Dimension C (mm)  1000~4000  Suitable Pipe Diameter (Φmm)  75  Dimension A (mm)  82  Material  Aluminum alloy night  Dimension B (mm)  75 
    Rating:
    100%
    from S$22.99
    Min. 9 days
  36. 20 x 13 adapter
    SANEI 20 x 13 adapter
    Nominal 20 male screw Called piping 13 Used to connect male screws
    Material  Brass  Specification  With packing 
    Rating:
    80%
    from S$6.49
    Min. 2 days
  37. Aluminum butterfly valve (BJ series)
    KITZ Aluminum butterfly valve (BJ series)
    Operating Temperature Range (℃)  -20 to +100 (no freezing of fluid)  Maximum Operating Pressure (MPa)  0.98[10]  Class  5K/10K  Material (Body)  ADC12  Valve Type  Butterfly valve  Material (Seat)  EPDM  Material (O-ring)  EPDM  Handle Type  Lever type  Shape  Others  Material (Disc)  SCS13A  Material  SUS403 (bottom stem)  Material (Stem)  SUS403/SUS410  Type of Connection  Wafer 
    Rating:
    100%
    from S$69.99
    Min. 2 days
  38. Foam eye cap for Aqua Auto
    TOTO Foam eye cap for Aqua Auto
    Rating:
    100%
    from S$12.99
    Min. 2 days
  39. Achilles joint Western P type toilet, Japanese style toilet
    Achilles Achilles joint Western P type toilet, Japanese style toilet
    Dimension L1 (mm)  36  Dimension D3 (mm)  89  Dimension D2 (mm)  89  Dimension D1 (mm)  91  Suitable Pipe  VP75、VU75 
    Rating:
    100%
    from S$32.99
    Min. 2 days
  40. Red bill finding shower head stop (35% water saving low water pressure compatible)
    GAONA Red bill finding shower head stop (35% water saving low water pressure compatible)
    A shower head with a water stop function that saves water and supports low water pressure. It can be used with comfortable momentum even in homes with low water pressure. It saves about 35% of water compared to conventional shower heads, and you can save water in your daily life without being con... Read More
    Operating Pressure (MPa)  0.05~0.75  Included Accessories  2 adapters  Material  ABS resin  Color  White 
    Rating:
    77%
    from S$19.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 32735

Set Ascending Direction