All Category

Gaskets

Packing is a padding used to prevent leakage of materials flowing through machinery and piping. By using this, the joint between piping and piping can be filled firmly. It is also used for the purpose of preventing foreign matters from entering by eliminating gaps. Packings are used in various places such as pumps and boilers, and there are various materials such as rubber and plastic, so they can be used properly according to the fluid and the place to use.
View : Grid List
Filter

Items 1 - 40 of 1125

Set Ascending Direction
  1. Middle packing for flange (EPDM rubber) (10K)
    Osaka Spirit Middle packing for flange (EPDM rubber) (10K)
    A rubber material with weather resistance and high heat resistance. PVC piping, water piping, industrial gaskets * Excessive tightening surface pressure may cause damage and deformation. For the tightening surface pressure, follow the prescribed construction procedure. * If high internal pressure... Read More
    Maximum Operating Pressure (MPa)  Nominal Pressure  10K  Maximum Operating Temperature (℃)  120  Thickness (mm)  Material  EPDM (ethylene propylene rubber) 
    from S$0.81
    Min. 2 days
  2. Naflon carbon fiber packing (for rotation)
    NICHIAS Naflon carbon fiber packing (for rotation)
    Has excellent heat resistance. Carbon fiber has excellent chemical resistance and can be used for most fluids except strongly oxidizing acids. Maintains excellent sealing performance for a long period of time. The sliding torque is small and seizure is unlikely to occur. Various pumps, stirrers, ... Read More
    Operating pH Range  0~14  Maximum Operating Pressure (MPa)  Maximum Operating Temperature (℃)  260  Feature  Heat resistance, chemical resistance 
    from S$129.90
    Min. 6 days
  3. Union packing (for steam)
    VALQUA Union packing (for steam)
    A non-asbestos joint sheet that uses the minimum amount of organic fibers and contains a special rubber binder with excellent heat resistance in addition to artificial inorganic fibers and carbon fibers with excellent heat resistance. It can be applied to a wide range of applications. Petroleum r... Read More
    Tensile Strength (MPa)  (Landscape) 13.1  Flexibility  (Vertical direction) 11  Operating Temperature Range (℃)  -50~214  Thickness (mm)  1.5  Density (kg/m3 1761  Return Ratio (%)  67 (at 34.3MPa)  Compression Ratio (%)  9 (at 34.3MPa)  Feature  Heat-resistant  Material  Non-asbestos  Type  Union packing 
    Rating:
    91%
    from S$0.44
    Min. 2 days
  4. Eslon packing EPDM
    SEKISUI Eslon packing EPDM
    Excellent resistance to chlorine water. High sealing performance with double round protrusions. High sealing performance with low tightening torque. General industrial piping
    Maximum Operating Temperature (℃)  100  Nominal Pressure  10K  Operating Pressure  10K  Thickness (mm)  Material  Ethylene propylene rubber (EPDM)  Type  JIS10K 
    Rating:
    97%
    from S$3.89
    Min. 2 days
  5. Union packing (non-ass)
    VALQUA Union packing (non-ass)
    Suitable as a non-asbestos gasket for piping flanges and equipment in various industries. Piping flanges for various industries such as petroleum refining / chemicals and ships.
    Operating Temperature Range (℃)  -50~100  Thickness (mm)  1.5  Density (g/cm3 1.81  Compression Ratio (%)  10.0 (at 34.3MPa)  Return Ratio (%)  55.0 (at 34.3MPa)  Color  Blue  Tensile Strength (MPa [kgf/cm2])  Horizontal direction 15.3 (153)  Material  Non-asbestos  Type  Union packing 
    Rating:
    72%
    from S$0.52
    Min. 2 days
  6. AV Full Face Type Gasket
    ASAHI AV AV Full Face Type Gasket
    Since it is an integrally molded product, there is no uneven thickness and the surface is smooth. Since there are two O-ring-shaped protrusions, it will not leak even if the surface pressure is low. Since the hardness of the rubber is appropriate, it can buffer against thermal stress and piping s... Read More
    Nominal Pressure  10K  Standard  10K  Dimension t (mm)  RoHS directive (corresponding to 10 substances)  Correspondence  Material  EPDM (ethylene propylene rubber), etc. 
    Rating:
    100%
    from S$3.89
    Min. 2 days
  7. Full face packing for flange (for steam)
    VALQUA Full face packing for flange (for steam)
    A non-asbestos joint sheet that uses the minimum amount of organic fibers and contains a special rubber binder with excellent heat resistance in addition to artificial inorganic fibers and carbon fibers with excellent heat resistance. It can be applied to a wide range of applications. Petroleum r... Read More
    Tensile Strength (MPa)  (Horizontal direction) 12.5  Flexibility  (Vertical direction) 12  Operating Temperature Range (℃)  -50~214  Compression Ratio (%)  10 (at 34.3MPa)  Density (kg/m3 1759  Thickness (mm)  Return Ratio (%)  64 (at 34.3MPa)  Type  Full face packing for flange  Feature  Heat-resistant  Material  Non-asbestos 
    Rating:
    96%
    from S$5.19
    Min. 2 days
  8. Middle packing for flange (for steam)
    VALQUA Middle packing for flange (for steam)
    A non-asbestos joint sheet that uses the minimum amount of organic fibers and contains a special rubber binder with excellent heat resistance in addition to artificial inorganic fibers and carbon fibers with excellent heat resistance. It can be applied to a wide range of applications. Petroleum r... Read More
    Tensile Strength (MPa)  (Horizontal direction) 12.5  Flexibility  (Vertical direction) 12  Operating Temperature Range (℃)  -50~214  Compression Ratio (%)  10 (at 34.3MPa)  Density (kg/m3 1759  Thickness (mm)  Return Ratio (%)  64 (at 34.3MPa)  Feature  Heat-resistant  Type  Middle packing for flange  Material  Non-asbestos 
    Rating:
    92%
    from S$2.49
    Min. 2 days
  9. Union packing (NA joint sheet)
    NICHIAS Union packing (NA joint sheet)
    A brown NA (non-asbestos) joint sheet that does not contain any asbestos by adding an inorganic filler to inorganic fibers and aramid fibers and blending oil-resistant synthetic rubber as a binder. Gaskets for flanges, valves, equipment, etc. of various pipes
    Operating Temperature Range (℃)  -100~183  Thickness (mm)  1.5  Density (g/cm3 1.84  Tensile Strength (N/mm2 24.1  Return Ratio (%)  65(34.3N/mm2 Compression Ratio (%)  7(34.3N/mm2 JIS Standard  JIS F 0602 HJ、JIS F 7102 HJH  Material  Non-asbestos  Feature  Oil resistance  Type  Union packing 
    Rating:
    97%
    from S$0.54
    Min. 2 days
  10. Spiral Wound Gasket (Inner and Outer Rings)
    VALQUA Spiral Wound Gasket (Inner and Outer Rings)
    It does not require any skill because it can be sealed by simply tightening it to the specified mounting thickness (for example, changing the nominal thickness of 4.5 mm to 3.2 to 3.4). Especially for those with an outer ring, this ring is also useful as a guide for the tightening thickness. It w... Read More
    Type  Spiral wound gasket 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  11. Full face packing for flange (Non-Assembly)
    VALQUA Full face packing for flange (Non-Assembly)
    Suitable as a non-asbestos gasket for piping flanges and equipment in various industries. Piping flanges for various industries such as petroleum refining / chemicals and ships.
    Operating Temperature Range (℃)  -50~100  Density (g/cm3 1.81  Compression Ratio (%)  10.0 (at 34.3MPa)  Nominal Pressure  10K  Thickness (mm)  Return Ratio (%)  55.0 (at 34.3MPa)  Color  Blue  Type  Full face packing for flange  Tensile Strength (MPa [kgf/cm2])  Horizontal direction 15.3 (153)  Material  Non-asbestos 
    Rating:
    80%
    from S$4.59
    Min. 2 days
  12. Middle packing for flange (natural rubber)
    No Brand Middle packing for flange (natural rubber)
    Industrial packing, gasket material, cushioning material, etc.
    Elongation (%)  250  Main Component  Natural rubber, SBR  JIS Standard  K6380(AAD6040)  Thickness (mm)  Compression Set (%)  22 (70 ° C, 22 hours)  Operating Temperature Range (℃)  -50~70  Tensile Strength (MPa)  Hardness (Durometer A)  63  Type  Middle packing for flange  Standard  5K 
    Rating:
    76%
    from S$1.49
    Min. 2 days
  13. Middle packing for flange (non-ass)
    VALQUA Middle packing for flange (non-ass)
    Suitable as a non-asbestos gasket for piping flanges and equipment in various industries. Piping flanges for various industries such as petroleum refining / chemicals and ships. * Steam piping cannot be used Steam and steam (up to 100 ° C) are different, so please be careful when using them.
    Operating Temperature Range (℃)  -50~100  Thickness (mm)  1.5  Density (g/cm3 1.81  Compression Ratio (%)  10.0 (at 34.3MPa)  Nominal Pressure  10K  Tensile Strength (MPa [kgf/cm2])  17.0 [170] horizontal  Return Ratio (%)  57.0 (at 34.3MPa)  Color  Blue  Type  Middle packing for flange  Material  Non-asbestos 
    Rating:
    100%
    from S$1.19
    Min. 2 days
  14. NA vortex gasket Spiral wound gasket (inner / outer ring) non-ass type
    NICHIAS NA vortex gasket Spiral wound gasket (inner / outer ring) non-ass type
    Economical vortex with NA paper as a filler.
    Maximum Operating Pressure (MPa)  Maximum Operating Temperature (℃)  350 
    from S$9.89
    Min. 2 days
  15. Gland Packing Carbon Fiber / Black V # 6201
    VALQUA Gland Packing Carbon Fiber / Black V # 6201
    Coil packing made by treating carbonized fiber yarn with PTFE dispersion and lubricating oil, braiding it into a square cross section, and finishing it with PTFE, fine graphite, and lubricating oil. It is possible to service a relatively wide variety of fluids. Allowable PV value and peripheral s... Read More
    Maximum Operating Pressure (MPa)  1.0  Maximum Operating Speed (m/s)  20  Maximum Operating Temperature (℃)  200  pH Value  2~12  Length (m)  Acceptable PV value (MPa.m / s)  9.8  Specification  Aggressiveness to the axis, excellent  Color  Black 
    Rating:
    92%
    from S$58.99
    Min. 2 days
  16. Full face packing for flange
    VALQUA Full face packing for flange
    A non-asbestos joint sheet that uses the minimum amount of organic fibers and contains a special rubber binder with excellent heat resistance in addition to artificial inorganic fibers and carbon fibers with excellent heat resistance. It can be applied to a wide range of applications. Petroleum r... Read More
    Tensile Strength (MPa)  (Landscape) 13.1  Flexibility  (Vertical direction) 11  Operating Temperature Range (℃)  -50~214  Thickness (mm)  1.5  Density (kg/m3 1761  Return Ratio (%)  67 (at 34.3MPa)  Compression Ratio (%)  9 (at 34.3MPa)  Type  Full face packing for flange  Feature  Heat-resistant  Material  Non-asbestos 
    Rating:
    97%
    from S$3.09
    Min. 2 days
  17. Full face packing for flange (non-asbestos) (3T 10K)
    Osaka Spirit Full face packing for flange (non-asbestos) (3T 10K)
    A sheet gasket that contains oil-resistant synthetic rubber in inorganic fibers and aramid fibers. Gaskets for various piping flanges, valves, equipment, etc. * Pressure and heat resistant temperature are inversely proportional to each other depending on the usage conditions. Avoid using it in st... Read More
    Nominal Pressure  10K  Maximum Operating Temperature (℃)  150  Thickness (mm)  Suitable Fluid  General piping such as water and oil 
    Rating:
    93%
    from S$2.09
    Min. 2 days
  18. Three Sheet S Type (for Medium Surface Pressure)
    ThreeBond Three Sheet S Type (for Medium Surface Pressure)
    A versatile standard type for medium pressure. It is a standard product.
    Operating Temperature Range (℃)  -40~150  Dimension (mm)  1000×1000  Heat Resistance Temperature (℃)  150 
    Rating:
    93%
    from S$26.99
    Min. 2 days
  19. Union packing (high function type)
    VALQUA Union packing (high function type)
    Black Hyper No. GF300 is a non-asbestos sheet that is mainly composed of graphite and PTFE and has excellent heat resistance and chemical resistance. Since it is composed only of materials with excellent heat resistance and does not contain rubber at all, it is possible to tighten the rubber mate... Read More
    Temperature Range (℃)  -200~300  Feature  Heat resistance, chemical resistance  Type  Union packing 
    Rating:
    73%
    from S$6.79
    Min. 2 days
  20. Full face packing for flange (Non-Assembly)
    VALQUA Full face packing for flange (Non-Assembly)
    Suitable as a non-asbestos gasket for piping flanges and equipment in various industries. Piping flanges for various industries such as petroleum refining / chemicals and ships.
    Operating Temperature Range (℃)  -50~100  Thickness (mm)  1.5  Density (g/cm3 1.81  Compression Ratio (%)  10.0 (at 34.3MPa)  Nominal Pressure  10K  Tensile Strength (MPa [kgf/cm2])  17.0 [170] horizontal  Return Ratio (%)  57.0 (at 34.3MPa)  Color  Blue  Type  Full face packing for flange  Material  Non-asbestos 
    Rating:
    100%
    from S$2.59
    Min. 2 days
  21. Full face packing for flange (EPDM)
    No Brand Full face packing for flange (EPDM)
    The main raw material is carefully selected ethylene propylene rubber (EPDM), and since it does not have a double bond in the main chain, it has excellent heat resistance, ozone resistance, and weather resistance. In addition, because it has excellent water vapor resistance and low temperature ch... Read More
    Operating Temperature Range (℃)  -40~100  Low Temperature Impact Embrittlement Temperature (℃)  -55  Standard  10K  Thickness (mm)  Elongation (%)  350  Tensile Strength (MPa [kgf/cm2])  7.0[71]  Hardness (Durometer A)  A65S  Color  Black  Material  EPDM  Type  Full face packing for flange  JIS Standard  K6380(BAD6353)  Ozone Degradation Test (50pphm 40℃ 200h 20% elongation)  No crack 
    from S$2.59
    Min. 2 days
  22. Soft Seal
    NICHIAS Soft Seal
    It has excellent acid resistance, chemical resistance, and solvent resistance, and has a soft string-like shape with adhesive. It can be easily attached to a sealing surface with a complicated shape. Piping flange gaskets, piping sealants, tanks, casings, ducts, pressure vessels.
    Operating Temperature Range (℃)  -100~260  Base Material  Fluororesin (PTFE) soft type 
    Rating:
    93%
    from S$299.90
    Min. 2 days
  23. Middle packing for flange (for steam)
    VALQUA Middle packing for flange (for steam)
    A non-asbestos joint sheet that uses the minimum amount of organic fibers and contains a special rubber binder with excellent heat resistance in addition to artificial inorganic fibers and carbon fibers with excellent heat resistance. It can be applied to a wide range of applications. Petroleum r... Read More
    Tensile Strength (MPa)  (Landscape) 13.1  Flexibility  (Vertical direction) 11  Operating Temperature Range (℃)  -50~214  Thickness (mm)  1.5  Density (kg/m3 1761  Return Ratio (%)  67 (at 34.3MPa)  Compression Ratio (%)  9 (at 34.3MPa)  Feature  Heat-resistant  Type  Middle packing for flange  Material  Non-asbestos 
    Rating:
    84%
    from S$1.19
    Min. 2 days
  24. Gland packing
    MonotaRO Gland packing
    A highly complex gland packing that uses a special square mesh method by blending and impregnating carbon fiber with PTFE and special lubricating oil. Pumps for general chemicals, seawater and oil * Please do not use for any other purpose. * Store in a dry warehouse or indoors at room temperature... Read More
    Maximum Operating Pressure (MPa)  Maximum Operating Temperature (℃)  200  pH Value  2~12  Length (m)  Color  Black  Material  Carbon fiber + PTFE + special lubricant 
    Rating:
    100%
    from S$26.99
    Min. 2 days
  25. Full face packing for flange (NA joint sheet)
    NICHIAS Full face packing for flange (NA joint sheet)
    A brown NA (non-asbestos) joint sheet that does not contain any asbestos by adding an inorganic filler to inorganic fibers and aramid fibers and blending oil-resistant synthetic rubber as a binder. Gaskets for flanges, valves, equipment, etc. of various pipes
    Operating Temperature Range (℃)  -100~183  Thickness (mm)  1.5  Density (g/cm3 1.84  Tensile Strength (N/mm2 24.1  Return Ratio (%)  65(34.3N/mm2 Compression Ratio (%)  7(34.3N/mm2 Type  Full face packing for flange  JIS Standard  JIS F 0602 HJ、JIS F 7102 HJH  Material  Non-asbestos 
    Rating:
    90%
    from S$1.99
    Min. 2 days
  26. Eslon packing EPDM 5K specification
    SEKISUI Eslon packing EPDM 5K specification
    Rubber (EPDM) packing with excellent corrosion resistance. Has excellent chlorine water resistance and chemical resistance. Demonstrates high sealing performance with low tightening torque. It is suitable for various types of piping such as chemical piping in chemical factories, pure water piping... Read More
    Specification  JIS5K specification 
    Rating:
    100%
    from S$2.79
    Min. 2 days
  27. Middle packing for flange (non-asbestos) (1.5T 10K)
    Osaka Spirit Middle packing for flange (non-asbestos) (1.5T 10K)
    A sheet gasket that contains oil-resistant synthetic rubber in inorganic fibers and aramid fibers. Gaskets for various piping flanges, valves, equipment, etc. * Pressure and heat resistant temperature are inversely proportional to each other depending on the usage conditions. Avoid using it in st... Read More
    Thickness (mm)  1.5  Nominal Pressure  10K  Maximum Operating Temperature (℃)  150  Suitable Fluid  General piping such as water and oil  Material  Non-ass joint sheet 
    Rating:
    70%
    from S$0.56
    Min. 2 days
  28. Full face packing for flange (non-asbestos) (1.5T 10K)
    Osaka Spirit Full face packing for flange (non-asbestos) (1.5T 10K)
    A sheet gasket that contains oil-resistant synthetic rubber in inorganic fibers and aramid fibers. Gaskets for various piping flanges, valves, equipment, etc. * Pressure and heat resistant temperature are inversely proportional to each other depending on the usage conditions. Avoid using it in st... Read More
    Thickness (mm)  1.5  Nominal Pressure  10K  Maximum Operating Temperature (℃)  150  Suitable Fluid  General piping such as water and oil 
    Rating:
    20%
    from S$1.19
    Min. 2 days
  29. Gland Packing Special Fiber Type, White V# 8137
    VALQUA Gland Packing Special Fiber Type, White V# 8137
    A coil packing made by treating a blended yarn of aramid fiber and artificial inorganic fiber with PTFE dispersion, braiding it into a square cross section, and finishing it with PTFE disversion. Clean packing that is white and does not use lubricating oil. It has excellent cost performance. It c... Read More
    Maximum Operating Speed (m/s)  (For equipment) 1  Maximum Operating Temperature (℃)  260  pH Value  2~13  Length (m)  Specification  Aggressiveness to the axis, excellent  Color  White 
    Rating:
    70%
    from S$48.99
    Min. 2 days
  30. Flange packing (outer packing, non-asbestos joint sheet)
    Akitsu Flange packing (outer packing, non-asbestos joint sheet)
    A non-asbestos joint sheet with a practical temperature of 250 ° C (steam 200 ° C). No gasket paste required. Special surface treatment prevents sticking and corrosion. Joint sheet for flange.
    Operating Pressure  10K  Thickness (mm) 
    Rating:
    80%
    from S$10.99
    Min. 2 days
  31. Joint sheet gasket TOMBO NO.1995 (inner packing, 10K)
    NICHIAS Joint sheet gasket TOMBO NO.1995 (inner packing, 10K)
    Operating Pressure  10K  Material  Inorganic filler, aramid fiber, NBR 
    from S$0.49
    Min. 2 days
  32. Middle packing for flange (high function type)
    VALQUA Middle packing for flange (high function type)
    Black Hyper No. GF300 is a non-asbestos sheet that is mainly composed of graphite and PTFE and has excellent heat resistance and chemical resistance. Since it is composed only of materials with excellent heat resistance and does not contain rubber at all, it is possible to tighten the rubber mate... Read More
    Temperature Range (℃)  -200~300  Feature  Heat resistance, chemical resistance  Type  Middle packing for flange 
    from S$5.39
    Min. 2 days
  33. Full face packing for flange (natural rubber) (10K)
    Osaka Spirit Full face packing for flange (natural rubber) (10K)
    It is the most elastic and general rubber material. PVC piping, water piping, industrial gaskets * Excessive tightening surface pressure may cause damage and deformation. For the tightening surface pressure, follow the prescribed construction procedure. * If high internal pressure is applied, it ... Read More
    Maximum Operating Pressure (MPa)  Nominal Pressure  10K  Thickness (mm)  Maximum Operating Temperature (℃)  70  Material  Natural rubber 
    Rating:
    60%
    from S$0.82
    Min. 2 days
  34. Middle packing for flange (non-ass)
    VALQUA Middle packing for flange (non-ass)
    Suitable as a non-asbestos gasket for piping flanges and equipment in various industries. Piping flanges for various industries such as petroleum refining / chemicals and ships.
    Operating Temperature Range (℃)  -50~100  Density (g/cm3 1.81  Compression Ratio (%)  10.0 (at 34.3MPa)  Nominal Pressure  10K  Thickness (mm)  Return Ratio (%)  55.0 (at 34.3MPa)  Color  Blue  Tensile Strength (MPa [kgf/cm2])  Horizontal direction 15.3 (153)  Type  Middle packing for flange  Material  Non-asbestos 
    Rating:
    100%
    from S$1.79
    Min. 2 days
  35. Naflon Paste TOMBO No.9400
    NICHIAS Naflon Paste TOMBO No.9400
    Room temperature inert gasket paste in which colloidal particles of fluororesin are dispersed in water A versatile gasket paste that has excellent chemical resistance and can be used for acidic fluids and corrosive fluids. Various water-based fluids, various oil-based fluids, acidic fluids, corro... Read More
    Hue  Cream  Operating Temperature Range (℃)  ~260 
    from S$87.99
    Min. 2 days
  36. Spiral wound gasket (outer ring only)
    VALQUA Spiral wound gasket (outer ring only)
    It does not require any skill because it can be sealed by simply tightening it to the specified mounting thickness (for example, changing the nominal thickness of 4.5 mm to 3.2 to 3.4). Especially for those with an outer ring, this ring is also useful as a guide for the tightening thickness. It w... Read More
    Nominal Pressure  10K  Type  Spiral wound gasket 
    Rating:
    100%
    from S$9.29
    Min. 2 days
  37. Middle packing for flange (natural rubber)
    No Brand Middle packing for flange (natural rubber)
    Industrial packing, gasket material, cushioning material, etc.
    Main Component  Natural rubber, SBR  Elongation (%)  250  Standard  10K  Compression Set (%)  22 (70 ° C, 22 hours)  Hardness (Durometer A)  63  Thickness (mm)  Type  Middle packing for flange  Tensile Strength (MPa)  Operating Temperature Range (℃)  -50~70 
    Rating:
    100%
    from S$1.19
    Min. 2 days
  38. Full Face Packing for Flange (Natural Rubber) 10K
    No Brand Full Face Packing for Flange (Natural Rubber) 10K
    Industrial packing, gasket material, cushioning material, etc.
    Operating Temperature Range (℃)  -50~70  Standard  10K  Compression Set (%)  22 (70 ° C, 22 hours)  Elongation (%)  250  Thickness (mm)  Tensile Strength (MPa)  Hardness (Durometer A)  63  JIS Standard  K6380(AAD6040)  Main Component  Natural rubber, SBR 
    Rating:
    85%
    from S$1.69
    Min. 2 days
  39. Clincil Top Flange Middle Packing (NA Joint Sheet)
    NICHIAS Clincil Top Flange Middle Packing (NA Joint Sheet)
    Since it is mainly composed of expanded graphite, it has excellent heat resistance, steam resistance, and corrosion resistance. It is not easily scratched and has excellent flexibility. Used for relatively hot flanges, valves and equipment. For low temperature fluids such as LNG, we recommend TOM... Read More
    Main Component  NBR, aramid fiber, expanded graphite 
    from S$1.39
    Min. 2 days
  40. Eslon packing EPDM 10K specification
    SEKISUI Eslon packing EPDM 10K specification
    Wall Thickness (mm)  Material  EPDM  Specification  JIS10K specification  Maximum Allowable Pressure (MPa)  1.0(at20℃) 
    from S$19.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 1125

Set Ascending Direction