All Category

Spiral Wound Gaskets

A spiral wound gasket is a gasket made by layering a filler (cushioning material) on a V-shaped metal hoop and winding it in a spiral shape. Also called vortex gasket. It supports high temperature and high pressure, but requires high tightening surface pressure. Main applications include pipe flanges and pressure vessels. Please note that the material used for the hoop filler differs depending on the product, and the maximum operating temperature and pressure also differ. There are four types: basic type only, with outer ring, with inner ring, and with inner and outer rings.
View : Grid List
Filter

Items 1 - 40 of 57

Set Ascending Direction
  1. Spiral Wound Gasket (Inner and Outer Rings)
    VALQUA Spiral Wound Gasket (Inner and Outer Rings)
    It does not require any skill because it can be sealed by simply tightening it to the specified mounting thickness (for example, changing the nominal thickness of 4.5 mm to 3.2 to 3.4). Especially for those with an outer ring, this ring is also useful as a guide for the tightening thickness. It w... Read More
    Type  Clean tight 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  2. NA vortex gasket Spiral wound gasket (inner / outer ring) non-ass type
    NICHIAS NA vortex gasket Spiral wound gasket (inner / outer ring) non-ass type
    Economical vortex with NA paper as a filler.
    Maximum Operating Pressure (MPa)  Maximum Operating Temperature (℃)  350 
    from S$9.89
    Min. 2 days
  3. Spiral wound gasket (outer ring only)
    VALQUA Spiral wound gasket (outer ring only)
    It does not require any skill because it can be sealed by simply tightening it to the specified mounting thickness (for example, changing the nominal thickness of 4.5 mm to 3.2 to 3.4). Especially for those with an outer ring, this ring is also useful as a guide for the tightening thickness. It w... Read More
    Type  Clean tight  Nominal Pressure  10K 
    Rating:
    100%
    from S$9.29
    Min. 2 days
  4. NA vortex gasket Spiral wound gasket (outer ring) non-ass type
    NICHIAS NA vortex gasket Spiral wound gasket (outer ring) non-ass type
    Economical vortex with NA paper as a filler.
    Maximum Operating Pressure (MPa)  Maximum Operating Temperature (℃)  350 
    Rating:
    100%
    from S$8.99
    Min. 2 days
  5. NA vortex gasket TOMBO NO.1834-NA-EOS
    NICHIAS NA vortex gasket TOMBO NO.1834-NA-EOS
    An economical spiral gasket with hoop-shaped metal plates and soft heat-resistant paper wrapped alternately. With a characteristic seal structure, it can be used even under high temperature and high pressure conditions. Since it fits well with the flange, it can be sealed with a lower tightening ... Read More
    from S$8.99
    Min. 2 days
  6. GR vortex gasket TOMBO NO.1834R-GR-ESS
    NICHIAS GR vortex gasket TOMBO NO.1834R-GR-ESS
    from S$17.99
    Min. 2 days
  7. Naflon PTFE cushion gasket TOMBO NO.9010-A-5-S10K type
    NICHIAS Naflon PTFE cushion gasket TOMBO NO.9010-A-5-S10K type
    Color  White  Operating Pressure  10K 
    from S$3.59
    Min. 2 days
  8. GR vortex gasket TOMBO NO.1834R-GR-EEE
    NICHIAS GR vortex gasket TOMBO NO.1834R-GR-EEE
    from S$37.99
    Min. 2 days
  9. NA vortex gasket TOMBO NO.1834-NA-EOE
    NICHIAS NA vortex gasket TOMBO NO.1834-NA-EOE
    from S$19.99
    Min. 2 days
  10. Packing for flange Nona Super
    VALQUA Packing for flange Nona Super
    Uninflected non-asbestos spiral gasket This is a metal band wrapped around the outer circumference. Used as a non-asbestos gasket to replace asbestos joint sheets.
    Temperature Range (℃)  -200~450  Operating Pressure  10K 
    from S$9.89
    Min. 7 days
  11. Graphite-based spiral gasket (SUS304) Inner and outer rings SUS304
    Daiko Graphite-based spiral gasket (SUS304) Inner and outer rings SUS304
    Type  Spiral wound gasket 
    from S$24.99
    Min. 2 days
  12. Graphite type spiral gasket (SS400) Outer ring SS400
    Daiko Graphite type spiral gasket (SS400) Outer ring SS400
    Type  Spiral wound gasket 
    from S$8.79
    Min. 3 days
  13. Graphite-based spiral gasket (SUS304) Outer ring SUS304
    Daiko Graphite-based spiral gasket (SUS304) Outer ring SUS304
    Type  Spiral wound gasket 
    from S$16.99
    Min. 2 days
  14. Graphite-based spiral gasket (SS400) inner and outer rings SS400
    Daiko Graphite-based spiral gasket (SS400) inner and outer rings SS400
    Type  Spiral wound gasket 
    from S$12.99
    Min. 3 days
  15. 15A / 2.8mm PTFE / wrapping gasket (JIS10K)
    ESCO 15A / 2.8mm PTFE / wrapping gasket (JIS10K)
    Nominal Diameter (A)  15 
    from S$7.89
    Min. 3 days
  16. 50A / 2.8mm PTFE / wrapping gasket (JIS10K)
    ESCO 50A / 2.8mm PTFE / wrapping gasket (JIS10K)
    Nominal Diameter (A)  50 
    from S$16.99
    Min. 3 days
  17. Naflon PTFE cushion gasket TOMBO NO.9010-A-5-S5K type
    NICHIAS Naflon PTFE cushion gasket TOMBO NO.9010-A-5-S5K type
    Color  White  Operating Pressure  5K 
    from S$3.59
    Min. 6 days
  18. 10A / 2.8mm PTFE / wrapping gasket (JIS10K)
    ESCO 10A / 2.8mm PTFE / wrapping gasket (JIS10K)
    Nominal Diameter (A)  10 
    from S$7.89
    Min. 3 days
  19. Expanded graphite gasket (with steel plate with stainless steel nails)
    Akitsu Expanded graphite gasket (with steel plate with stainless steel nails)
    With stainless steel plate with reinforced claws, it has mechanical strength and the surface is treated to prevent sticking. Heat exchangers, liquefied gas plants, petroleum refining, highly corrosive and aggressive fluids and steam.
    Operating Temperature Range (℃)  -200~250 
    from S$77.99
    Min. 4 days
  20. 125A / 2.8mm PTFE / wrapping gasket (JIS10K)
    ESCO 125A / 2.8mm PTFE / wrapping gasket (JIS10K)
    Nominal Diameter (A)  125 
    from S$35.99
    Min. 3 days
  21. 80A / 2.8mm PTFE / wrapping gasket (JIS10K)
    ESCO 80A / 2.8mm PTFE / wrapping gasket (JIS10K)
    Nominal Diameter (A)  80 
    from S$23.99
    Min. 3 days
  22. 25A / 2.8mm PTFE / wrapping gasket (JIS10K)
    ESCO 25A / 2.8mm PTFE / wrapping gasket (JIS10K)
    Nominal Diameter (A)  25 
    from S$9.59
    Min. 3 days
  23. Spiral Wound Flange Gasket (Outer Ring SS Product) 10K
    Daiko Spiral Wound Flange Gasket (Outer Ring SS Product) 10K
    Type  Spiral wound gasket  Operating Temperature Range (℃)  -270~450  Maximum Operating Pressure (MPa)  29.4  Nominal Pressure  10K 
    from S$6.99
    Min. 2 days
  24. 65A / 2.8mm PTFE / wrapping gasket (JIS10K)
    ESCO 65A / 2.8mm PTFE / wrapping gasket (JIS10K)
    Nominal Diameter (A)  65 
    from S$21.99
    Min. 3 days
  25. 150A / 2.8mm PTFE / wrapping gasket (JIS10K)
    ESCO 150A / 2.8mm PTFE / wrapping gasket (JIS10K)
    Nominal Diameter (A)  150 
    from S$46.99
    Min. 3 days
  26. Emergency spiral replacement gasket
    Matex Emergency spiral replacement gasket
    from S$35.99
    Min. 4 days
  27. 32A / 2.8mm PTFE / wrapping gasket (JIS10K)
    ESCO 32A / 2.8mm PTFE / wrapping gasket (JIS10K)
    Nominal Diameter (A)  32 
    from S$12.99
    Min. 3 days
  28. 100A / 2.8mm PTFE / wrapping gasket (JIS10K)
    ESCO 100A / 2.8mm PTFE / wrapping gasket (JIS10K)
    Nominal Diameter (A)  100 
    from S$29.99
    Min. 3 days
  29. 20A / 2.8mm PTFE / wrapping gasket (JIS10K)
    ESCO 20A / 2.8mm PTFE / wrapping gasket (JIS10K)
    Nominal Diameter (A)  20 
    from S$8.59
    Min. 3 days
  30. 40A / 2.8mm PTFE / wrapping gasket (JIS10K)
    ESCO 40A / 2.8mm PTFE / wrapping gasket (JIS10K)
    Nominal Diameter (A)  40 
    from S$12.99
    Min. 3 days
  31. Spiral Wound Gasket for Flange (Inner / Outer Ring SS Product) 10K
    Daiko Spiral Wound Gasket for Flange (Inner / Outer Ring SS Product) 10K
    Type  Spiral wound gasket  Operating Temperature Range (℃)  -270~450  Maximum Operating Pressure (MPa)  29.4  Nominal Pressure  10K 
    from S$9.49
    Min. 2 days
  32. Swirl gasket for flange (inner / outer ring SS product) 20K
    Daiko Swirl gasket for flange (inner / outer ring SS product) 20K
    Type  Spiral wound gasket  Operating Temperature Range (℃)  -270~450  Maximum Operating Pressure (MPa)  29.4  Nominal Pressure  20K 
    from S$19.99
    Min. 2 days
  33. Flange spiral gasket (inner / outer ring SS product) 10K
    Osaka Spirit Flange spiral gasket (inner / outer ring SS product) 10K
    A high-performance semi-metal gasket. Due to its abundant elasticity and the advantage that the tightening force can be regulated by the mounting thickness, it is widely used not only in steam systems of thermal power plants and nuclear power plants and steam turbine ships, but also in process li... Read More
    Type  Spiral wound gasket  Operating Temperature Range (℃)  -270~450  Maximum Operating Pressure (MPa)  29.4  Nominal Pressure  10K 
    Discontinued
  34. Flange spiral gasket (outer ring SS product) 10K
    Osaka Spirit Flange spiral gasket (outer ring SS product) 10K
    A high-performance semi-metallic gasket. Due to its abundant elasticity and the advantage of being able to regulate the tightening force by the heat of installation, it is widely used not only in steam systems of thermal power plants and nuclear power plants and steam turbine ships, but also in p... Read More
    Type  Spiral wound gasket  Operating Temperature Range (℃)  -270~450  Maximum Operating Pressure (MPa)  29.4  Nominal Pressure  10K 
    Discontinued
  35. Flange spiral gasket (inner / outer ring SS product) 20K
    Osaka Spirit Flange spiral gasket (inner / outer ring SS product) 20K
    A high-performance semi-metal gasket. Due to its abundant elasticity and the advantage that the tightening force can be regulated by the mounting thickness, it is widely used not only in steam systems of thermal power plants and nuclear power plants and steam turbine ships, but also in process li... Read More
    Type  Spiral wound gasket  Operating Temperature Range (℃)  -270~450  Maximum Operating Pressure (MPa)  29.4  Nominal Pressure  20K 
    Discontinued
  36. [JIS10K] 50A swirl gasket
    ESCO [JIS10K] 50A swirl gasket
    Nominal Diameter (A)  50 
    Discontinued
  37. [JIS10K] 40A Vortex gasket
    ESCO [JIS10K] 40A Vortex gasket
    Nominal Diameter (A)  40 
    Discontinued
  38. [JIS10K] 15A Vortex gasket
    ESCO [JIS10K] 15A Vortex gasket
    Nominal Diameter (A)  15 
    Discontinued
  39. (JIS10K) 65A Vortex Gaskets
    ESCO (JIS10K) 65A Vortex Gaskets
    Nominal Diameter (A)  65 
    Discontinued
  40. [JIS10K] 100A swirl gasket
    ESCO [JIS10K] 100A swirl gasket
    Nominal Diameter (A)  100 
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 57

Set Ascending Direction