Union Gaskets
Union packing is a sealing material used for unions, which are a type of piping joint. Fills the gap with the pipe and prevents leakage. It is used to connect two pipes that do not become so hot at low pressure, and is relatively easy to attach and detach. There are joint sheets, Teflon, etc. for the packing material, but the characteristics differ depending on the material, so make sure that it is suitable for your application. It is sold individually or as a set.
- VALQUA Union packing (for steam)A non-asbestos joint sheet that uses the minimum amount of organic fibers and contains a special rubber binder with excellent heat resistance in addition to artificial inorganic fibers and carbon fibers with excellent heat resistance. It can be applied to a wide range of applications. Petroleum r... Read MoreType Union packing Material Non-asbestos Operating Temperature Range (℃) -50~214 Tensile Strength (MPa) (Landscape) 13.1 Flexibility (Vertical direction) 11 Compression Ratio (%) 9 (at 34.3MPa) Return Ratio (%) 67 (at 34.3MPa) Feature Heat-resistant
- VALQUA Union packing (non-ass)Suitable as a non-asbestos gasket for piping flanges and equipment in various industries. Piping flanges for various industries such as petroleum refining / chemicals and ships.Type Union packing Material Non-asbestos Color Blue Operating Temperature Range (℃) -50~100 Density (g/cm3) 1.81 Tensile Strength (MPa [kgf/cm2]) Horizontal direction 15.3 (153) Compression Ratio (%) 10.0 (at 34.3MPa) Return Ratio (%) 55.0 (at 34.3MPa)
- NICHIAS Union packing (NA joint sheet)A brown NA (non-asbestos) joint sheet that does not contain any asbestos by adding an inorganic filler to inorganic fibers and aramid fibers and blending oil-resistant synthetic rubber as a binder. Gaskets for flanges, valves, equipment, etc. of various pipesType Union packing Material Non-asbestos Operating Temperature Range (℃) -100~183 JIS Standard JIS F 0602 HJ、JIS F 7102 HJH Density (g/cm3) 1.84 Tensile Strength (N/mm2) 24.1 Compression Ratio (%) 7(34.3N/mm2) Return Ratio (%) 65(34.3N/mm2) Feature Oil resistance
- VALQUA Union packing (high function type)Black Hyper No. GF300 is a non-asbestos sheet that is mainly composed of graphite and PTFE and has excellent heat resistance and chemical resistance. Since it is composed only of materials with excellent heat resistance and does not contain rubber at all, it is possible to tighten the rubber mate... Read MoreType Union packing Temperature Range (℃) -200~300 Feature Heat resistance, chemical resistance
- Matex Union gasket for steamExcellent heat resistance, chemical resistance, and pressure resistance. Less stress relaxation (decrease in surface pressure) Excellent sealing performance, handleability, and emergency response. * Cannot be used for oxidizing acids, oxidizing salts, halogen compounds, flammable gases, etc.Maximum Operating Pressure (MPa) 25.9
- NICHIAS Cleansil union packing (NA joint sheet)Since it is mainly composed of expanded graphite, it has excellent heat resistance, steam resistance, and corrosion resistance. It is not easily scratched and has excellent flexibility. Used for relatively hot flanges, valves and equipment. For low temperature fluids such as LNG, we recommend TOM... Read MoreMain Component NBR, aramid fiber, expanded graphitefrom S$0.49Min. 2 days
- Akitsu Union Gasket (Non-Asbestos)Contains no asbestos. The surface is treated to prevent sticking and is easy to replace. Packing for union fittings. Piping fittings, hot water supply equipment.from S$9.79Min. 2 days
- NICHIAS Joint sheet gasket TOMBO NO.1995 (Union)Material Inorganic filler, aramid fiber, NBRfrom S$0.39Min. 2 days
- NICHIAS Naflon PTFE punched gasket TOMBO NO.9007 (Union)A gasket molded from 100% pure fluororesin (PTFE). It is chemical resistant to almost all chemicals. It can be used in the production lines of high-purity chemicals and pharmaceuticals / foods that are highly pure and require high cleanliness. It complies with the Food Sanitation Law, foods, addi... Read MoreMaterial Fluorine resin (PTFE)from S$0.91Min. 2 days
- NICHIAS Joint sheet gasket TOMBO NO.1120 (Union)Material Expanded graphite, aramid fiber, NBRfrom S$0.76Min. 2 days
- Matex Universal gland packing for valves Ring molded productIt has excellent heat resistance and pressure resistance.Operating Temperature Range (℃) -240 to 420 (steam: up to 650)from S$39.99Min. 2 days
- Matex Low sliding general purpose gland packing for steam ring molded productPacking with low sliding resistance and good seal stability. Ring molded products can be manufactured separately according to the dimensions of the mounting location.Operating Temperature Range (℃) -200~300from S$43.99Min. 8 days
- Matex Low sliding high pressure gland packing for steam Ring molded productIt has low sliding resistance and good pressure resistance. Ring molded products can be manufactured separately according to the dimensions of the mounting location.Operating Temperature Range (℃) -200~300from S$45.99Min. 8 days
- Matex Expanded graphite gasket sheet for steamA gasket that achieves high sealing performance and has excellent heat resistance and chemical resistance. By applying a special treatment to the surface, sticking to the flange is greatly reduced.Operating Temperature Range (℃) -240 to 420 (steam: up to 650)from S$129.90Min. 7 days
- Matex Emergency spiral gasket sheetIt has the same pressure resistance as a metal gasket and can be delivered in a short time. By applying a special treatment to the surface, sticking to the flange is greatly reduced.Operating Temperature Range (℃) -240 to 420 (steam: up to 650)from S$389.90Min. 8 days
- ESCO 32A / 1.5mm Union packing (for high temperature)Material NBR, aramid fiber, expanded graphite Operating Temperature Range (℃) -200~260 Suitable Fluid Water-based, oil-based, gas-basedfrom S$4.29Min. 3 days
- Daiko Union Gasket (Non Asbestos)Type Union packing Suitable Fluid General piping such as water and oil Maximum Operating Temperature (℃) 150from S$0.29Min. 2 days
- Matex Expanded graphite gasket for steamA gasket that achieves high sealing performance and has excellent heat resistance and chemical resistance. By applying a special treatment to the surface, sticking to the flange is greatly reduced.Operating Temperature Range (℃) -240 to 420 (steam: up to 650) Operating Pressure 10Kfrom S$59.99Min. 8 days
- ESCO 80A / 1.5mm Union packing (for high temperature)Material NBR, aramid fiber, expanded graphite Operating Temperature Range (℃) -200~260 Suitable Fluid Water-based, oil-based, gas-basedfrom S$12.99Min. 3 days
- ESCO 40A / 1.5mm Union packing (for high temperature)Material NBR, aramid fiber, expanded graphite Operating Temperature Range (℃) -200~260 Suitable Fluid Water-based, oil-based, gas-basedfrom S$4.89Min. 3 days
- ESCO 8A / 1.5mm Union packing (for high temperature)Material NBR, aramid fiber, expanded graphite Operating Temperature Range (℃) -200~260 Suitable Fluid Water-based, oil-based, gas-basedfrom S$1.69Min. 3 days
- ESCO 20A / 1.5mm Union packingMaterial NBR, aramid fiber, inorganic filler Operating Temperature Range (℃) -100~183from S$1.29Min. 3 days