Full Face Flange Gaskets
Full-face packing for flanges is a sealing material that is sandwiched between two flanges (disk-shaped parts for connecting pipes). It covers the entire surface of the flanges and has holes for bolts, just like the flanges. . Various materials such as natural rubber, Teflon, and non-asbestos joint sheets are available for full-face gaskets for flanges, and each material has different uses and resistance, so it is necessary to read the notes carefully before purchasing. Of course, let's check the size and number of bolt holes that fit.
Other Related Pages
- SEKISUI Eslon packing EPDMExcellent resistance to chlorine water. High sealing performance with double round protrusions. High sealing performance with low tightening torque. General industrial pipingMaterial Ethylene propylene rubber (EPDM) Type JIS10K Operating Pressure 10K Maximum Operating Temperature (℃) 100 Nominal Pressure 10K
- ASAHI AV AV Full Face Type GasketSince it is an integrally molded product, there is no uneven thickness and the surface is smooth. Since there are two O-ring-shaped protrusions, it will not leak even if the surface pressure is low. Since the hardness of the rubber is appropriate, it can buffer against thermal stress and piping s... Read MoreMaterial EPDM (ethylene propylene rubber), etc. Standard 10K RoHS directive (corresponding to 10 substances) Correspondence Nominal Pressure 10K
- VALQUA Full face packing for flange (for steam)A non-asbestos joint sheet that uses the minimum amount of organic fibers and contains a special rubber binder with excellent heat resistance in addition to artificial inorganic fibers and carbon fibers with excellent heat resistance. It can be applied to a wide range of applications. Petroleum r... Read MoreType Full face packing for flange Material Non-asbestos Operating Temperature Range (℃) -50~214 Tensile Strength (MPa) (Horizontal direction) 12.5 Flexibility (Vertical direction) 12 Compression Ratio (%) 10 (at 34.3MPa) Return Ratio (%) 64 (at 34.3MPa) Feature Heat-resistant
- VALQUA Full face packing for flange (Non-Assembly)Suitable as a non-asbestos gasket for piping flanges and equipment in various industries. Piping flanges for various industries such as petroleum refining / chemicals and ships.Type Full face packing for flange Material Non-asbestos Color Blue Operating Temperature Range (℃) -50~100 Density (g/cm3) 1.81 Tensile Strength (MPa [kgf/cm2]) Horizontal direction 15.3 (153) Compression Ratio (%) 10.0 (at 34.3MPa) Return Ratio (%) 55.0 (at 34.3MPa) Nominal Pressure 10K
- VALQUA Full face packing for flangeA non-asbestos joint sheet that uses the minimum amount of organic fibers and contains a special rubber binder with excellent heat resistance in addition to artificial inorganic fibers and carbon fibers with excellent heat resistance. It can be applied to a wide range of applications. Petroleum r... Read MoreType Full face packing for flange Material Non-asbestos Operating Temperature Range (℃) -50~214 Tensile Strength (MPa) (Landscape) 13.1 Flexibility (Vertical direction) 11 Compression Ratio (%) 9 (at 34.3MPa) Return Ratio (%) 67 (at 34.3MPa) Feature Heat-resistant
- Osaka Spirit Full face packing for flange (non-asbestos) (3T 10K)A sheet gasket that contains oil-resistant synthetic rubber in inorganic fibers and aramid fibers. Gaskets for various piping flanges, valves, equipment, etc. * Pressure and heat resistant temperature are inversely proportional to each other depending on the usage conditions. Avoid using it in st... Read MoreSuitable Fluid General piping such as water and oil Maximum Operating Temperature (℃) 150 Nominal Pressure 10K
- VALQUA Full face packing for flange (Non-Assembly)Suitable as a non-asbestos gasket for piping flanges and equipment in various industries. Piping flanges for various industries such as petroleum refining / chemicals and ships.Type Full face packing for flange Material Non-asbestos Color Blue Operating Temperature Range (℃) -50~100 Density (g/cm3) 1.81 Tensile Strength (MPa [kgf/cm2]) 17.0 [170] horizontal Compression Ratio (%) 10.0 (at 34.3MPa) Return Ratio (%) 57.0 (at 34.3MPa) Nominal Pressure 10K
- No Brand Full face packing for flange (EPDM)The main raw material is carefully selected ethylene propylene rubber (EPDM), and since it does not have a double bond in the main chain, it has excellent heat resistance, ozone resistance, and weather resistance. In addition, because it has excellent water vapor resistance and low temperature ch... Read MoreType Full face packing for flange Material EPDM Color Black Operating Temperature Range (℃) -40~100 Standard 10K JIS Standard K6380(BAD6353) Elongation (%) 350 Hardness (Durometer A) A65S Tensile Strength (MPa [kgf/cm2]) 7.0[71] Low Temperature Impact Embrittlement Temperature (℃) -55 Ozone Degradation Test (50pphm 40℃ 200h 20% elongation) No crackfrom S$2.59Min. 2 days
- NICHIAS Full face packing for flange (NA joint sheet)A brown NA (non-asbestos) joint sheet that does not contain any asbestos by adding an inorganic filler to inorganic fibers and aramid fibers and blending oil-resistant synthetic rubber as a binder. Gaskets for flanges, valves, equipment, etc. of various pipesType Full face packing for flange Material Non-asbestos Operating Temperature Range (℃) -100~183 JIS Standard JIS F 0602 HJ、JIS F 7102 HJH Density (g/cm3) 1.84 Tensile Strength (N/mm2) 24.1 Compression Ratio (%) 7(34.3N/mm2) Return Ratio (%) 65(34.3N/mm2)
- SEKISUI Eslon packing EPDM 5K specificationRubber (EPDM) packing with excellent corrosion resistance. Has excellent chlorine water resistance and chemical resistance. Demonstrates high sealing performance with low tightening torque. It is suitable for various types of piping such as chemical piping in chemical factories, pure water piping... Read MoreSpecification JIS5K specification
- Osaka Spirit Full face packing for flange (non-asbestos) (1.5T 10K)A sheet gasket that contains oil-resistant synthetic rubber in inorganic fibers and aramid fibers. Gaskets for various piping flanges, valves, equipment, etc. * Pressure and heat resistant temperature are inversely proportional to each other depending on the usage conditions. Avoid using it in st... Read MoreSuitable Fluid General piping such as water and oil Maximum Operating Temperature (℃) 150 Nominal Pressure 10K
- Akitsu Flange packing (outer packing, non-asbestos joint sheet)A non-asbestos joint sheet with a practical temperature of 250 ° C (steam 200 ° C). No gasket paste required. Special surface treatment prevents sticking and corrosion. Joint sheet for flange.Operating Pressure 10K
- Osaka Spirit Full face packing for flange (natural rubber) (10K)It is the most elastic and general rubber material. PVC piping, water piping, industrial gaskets * Excessive tightening surface pressure may cause damage and deformation. For the tightening surface pressure, follow the prescribed construction procedure. * If high internal pressure is applied, it ... Read MoreMaterial Natural rubber Maximum Operating Pressure (MPa) 1 Maximum Operating Temperature (℃) 70 Nominal Pressure 10K
- No Brand Full Face Packing for Flange (Natural Rubber) 10KIndustrial packing, gasket material, cushioning material, etc.Operating Temperature Range (℃) -50~70 Standard 10K JIS Standard K6380(AAD6040) Main Component Natural rubber, SBR Elongation (%) 250 Tensile Strength (MPa) 3 Hardness (Durometer A) 63 Compression Set (%) 22 (70 ° C, 22 hours)
- SEKISUI Eslon packing EPDM 10K specificationSpecification JIS10K specification Material EPDM Maximum Allowable Pressure (MPa) 1.0(at20℃)from S$19.99Min. 2 days
- No Brand Full face packing for flange (natural rubber) 5KIndustrial packing, gasket material, cushioning material, etc.Type Full face packing for flange Operating Temperature Range (℃) -50~70 Standard 5K JIS Standard K6380(AAD6040) Main Component Natural rubber, SBR Elongation (%) 250 Tensile Strength (MPa) 3 Hardness (Durometer A) 63 Compression Set (%) 22 (70 ° C, 22 hours)
- VALQUA Full face packing for flange (Non-Assembly)Suitable as a non-asbestos gasket for piping flanges and equipment in various industries. Piping flanges for various industries such as petroleum refining / chemicals and ships.Type Full face packing for flange Material Non-asbestos Color Blue Operating Temperature Range (℃) -50~100 Density (g/cm3) 1.81 Tensile Strength (MPa [kgf/cm2]) Horizontal direction 15.3 (153) Compression Ratio (%) 10.0 (at 34.3MPa) Return Ratio (%) 55.0 (at 34.3MPa) Nominal Pressure 5K
- NICHIAS Full face packing for flange (NA joint sheet)A brown NA (non-asbestos) joint sheet that does not contain any asbestos by adding an inorganic filler to inorganic fibers and aramid fibers and blending oil-resistant synthetic rubber as a binder. Gaskets for flanges, valves, equipment, etc. of various pipesType Full face packing for flange Material Non-asbestos Operating Temperature Range (℃) -100~183 JIS Standard JIS F 0602 HJ、JIS F 7102 HJH Density (g/cm3) 1.84 Tensile Strength (N/mm2) 24.1 Compression Ratio (%) 7(34.3N/mm2) Return Ratio (%) 65(34.3N/mm2)
- VALQUA Full face packing for flanges (high function type)Black Hyper No. GF300 is a non-asbestos sheet that is mainly composed of graphite and PTFE and has excellent heat resistance and chemical resistance. Since it is composed only of materials with excellent heat resistance and does not contain rubber at all, it is possible to tighten the rubber mate... Read MoreType Full face packing for flange Temperature Range (℃) -200~300 Feature Heat resistance, chemical resistance
- VALQUA Full face packing for flange (Non-Assembly)Suitable as a non-asbestos gasket for piping flanges and equipment in various industries. Piping flanges for various industries such as petroleum refining / chemicals and ships.Type Full face packing for flange Material Non-asbestos Color Blue Operating Temperature Range (℃) -50~100 Density (g/cm3) 1.81 Tensile Strength (MPa [kgf/cm2]) 17.0 [170] horizontal Compression Ratio (%) 10.0 (at 34.3MPa) Return Ratio (%) 57.0 (at 34.3MPa) Nominal Pressure 5Kfrom S$2.29Min. 2 days
- NICHIAS Joint sheet gasket TOMBO NO.1995 (packing, 10K)Material Inorganic filler, aramid fiber, NBRfrom S$1.69Min. 2 days
- TRUSCO Gasket Flange outer packing 10KIt is a purely domestic product using a non-asbestos joint sheet made in Japan (No.4612 made by Asktechnica), and is the most versatile type. It is flexible, fits well on the flange surface, and has a good sealing effect. It is not affected by lubricating oil, fuel oil, animal and vegetable oil, ... Read More2018 Trusco page 7 0505from S$1.99Min. 2 days
- ASK Flange packing FF4635No gasket paste required. A joint sheet that does not contain asbestos. It can be handled in the same way as conventional asbestos products. Heat resistance is improved by using a special heat resistant binder. It can withstand sudden temperature changes and pressure changes. High sealing perform... Read MoreOperating Temperature Range -40 to 350 ℃ (saturated steam 250 ℃) Feature Heat-resistantfrom S$6.79Min. 2 days
- Akitsu Flange packing (outer packing, non-asbestos joint sheet)A non-asbestos joint sheet with a practical temperature of 250°C (steam 200°C). No gasket paste required. The special surface treatment has anti-sticking and anti-corrosion effects. Joint sheet for flange.Material Non-asbestos Operating Pressure 5kfrom S$8.99Min. 2 days
- NICHIAS Cleansing top flange Full surface packing (NA joint sheet)Since it is mainly composed of expanded graphite, it has excellent heat resistance, steam resistance, and corrosion resistance. It is not easily scratched and has excellent flexibility. Used for relatively hot flanges, valves and equipment. For low temperature fluids such as LNG, we recommend TOM... Read MoreMain Component NBR, aramid fiber, expanded graphite
- Daiko D packing (PTFE coating)Material EPDM rubber, PTEF Operating Pressure 10Kfrom S$15.99Min. 2 days
- NICHIAS Joint sheet gasket TOMBO NO.1120 (Outer packing) 10K typeMaterial Expanded graphite, aramid fiber, NBR Operating Pressure 10Kfrom S$4.59Min. 2 days
- NICHIAS Naflon PTFE punched gasket TOMBO NO.9007 (outer packing) 10K typeMaterial Fluorine resin (PTFE) Operating Pressure 10Kfrom S$5.89Min. 2 days
- Daiko D packing (EPDM rubber) 10K typeMaterial EPDM rubber Operating Pressure 10Kfrom S$2.49Min. 2 days
- TRUSCO Gasket Flange packing 10KIt is a purely domestic product using a non-asbestos joint sheet made in Japan (No.4612 made by Asktechnica), and is the most versatile type. It is flexible, fits well on the flange surface, and has a good sealing effect. It is not affected by lubricating oil, fuel oil, animal and vegetable oil, ... Read More2018 Trusco page 7 0503from S$1.29Min. 2 days
- TRUSCO Gasket Flange outer packing 5KIt is a purely domestic product using a non-asbestos joint sheet made in Japan (No.4612 made by Asktechnica), and is the most versatile type. It is flexible, fits well on the flange surface, and has a good sealing effect. It is not affected by lubricating oil, fuel oil, animal and vegetable oil, ... Read More2018 Trusco page 7 0504from S$1.39Min. 2 days
- TRUSCO Gasket Flange packing 5KIt is a purely domestic product using a non-asbestos joint sheet made in Japan (No.4612 made by Asktechnica), and is the most versatile type. It is flexible, fits well on the flange surface, and has a good sealing effect. It is not affected by lubricating oil, fuel oil, animal and vegetable oil, ... Read More2018 Trusco page 7 0502from S$0.88Min. 2 days
- VALQUA Full face packing for flange (corrosion-proof type)No.6500 anticorrosion type. Used as a gasket for stainless steel pipe flanges, equipment joints, covers, etc. It can be expected to suppress corrosion of stainless steel.Type Full face packing for flange Temperature Range (℃) -50~183 Feature Anticorrosionfrom S$1.99Min. 7 days
- VALQUA Full face packing for flange (VALQUALON gasket)It is made into a sheet by blending PTFE with an inorganic filler. It requires chemical resistance and heat resistance, or is used as a gasket for extremely low temperature pipe flanges such as LNG, liquid nitrogen, liquid oxygen, and ethylene, and equipment. Not suitable for high concentrations ... Read MoreType Full face packing for flange Temperature Range (℃) -200~200from S$9.89Min. 7 days
- No Brand Full face packing for flange (EPDM)The main raw material is carefully selected ethylene propylene rubber (EPDM), and since it does not have a double bond in the main chain, it has excellent heat resistance, ozone resistance, and weather resistance. In addition, because it has excellent water vapor resistance and low temperature ch... Read MoreColor Black Operating Temperature Range (℃) -40~100 Standard 5K JIS Standard K6380(BAD6353) Elongation (%) 350 Hardness (Durometer A) A65S Tensile Strength (MPa [kgf/cm2]) 7.0[71] Low Temperature Impact Embrittlement Temperature (℃) -55 Ozone Degradation Test (50pphm 40℃ 200h 20% elongation) No crackfrom S$1.99Min. 5 days
- FLON CHEMICAL Fluorine resin (PTFE) flange packing JIS-5KThe flange diameter and bolt hole diameter conform to the JIS standard size (with bolt holes), so it can be attached to existing flanges. All made of PTFE. (PTFE is specially molded to make it a soft and flexible material.)Material PTFE Number of Bolt Holes 4from S$16.99Min. 2 days