All Category

Fittings / Pipe

Fittings and pipes are used in the fitting / pipe category. A joint is a part used for a joint to connect pipes together. By using joints, you can change the direction of piping, change the size of piping, and merge or branch pipes. In addition, there are various types of joints such as screw-in type and welded type. There are various types of materials such as cast iron, stainless steel, and resin.
View : Grid List
Filter

Items 1 - 40 of 10213

Set Ascending Direction
  1. Screw bushing made of stainless steel
    MonotaRO Screw bushing made of stainless steel
    A stainless steel fitting with excellent corrosion resistance. * Do not use for anything other than its intended purpose.
    Shape  Bushing  Type of Thread  PT screw  Material  Stainless steel (SUS304) 
    Rating:
    87%
    from S$2.39
    Min. 2 days
  2. TS valve socket
    MonotaRO TS valve socket
    JIS K6743 (Hard PVC pipe fitting for water supply) * Please use TS fittings for joining VP pipes.
    Maximum Operating Pressure (MPa)  Material  Rigid polyvinyl chloride  Shape  Socket 
    Rating:
    92%
    from S$0.36
    Min. 2 days
  3. TS socket
    MonotaRO TS socket
    JIS K6743 (Hard PVC pipe fitting for water supply) * Please use TS fittings for joining VP pipes.
    Maximum Operating Pressure (MPa)  Material  Rigid polyvinyl chloride  Shape  Socket 
    Rating:
    90%
    from S$0.35
    Min. 2 days
  4. TS diameter socket
    MonotaRO TS diameter socket
    * Please use TS fittings for joining VP pipes.
    Maximum Operating Pressure (MPa)  Material  Rigid polyvinyl chloride  Shape  Socket 
    Rating:
    91%
    from S$0.43
    Min. 2 days
  5. PVC Pipe VP 1m
    ARON KASEI PVC Pipe VP 1m
    It is a hard polyvinyl chloride pipe for water supply. For water supply
    Operating Temperature Range (℃)  +5~+35  Length (m)  Type  PVC pipe  Shape  Pipe 
    Rating:
    86%
    from S$12.99
    Min. 2 days
  6. PVC Pipe for Water Supply 0.25M
    Kubota ChemiX (Former Kubota-C.I.) PVC Pipe for Water Supply 0.25M
    Length (m)  0.25  Standard  JIS K 6742  Type  PVC pipe  Shape  Pipe  Material  Rigid PVC (PVC)  Outer Diameter Tolerance (mm)  ±0.2 
    Rating:
    93%
    from S$2.79
    Min. 2 days
  7. PVC Pipe HIVP 1m
    ARON KASEI PVC Pipe HIVP 1m
    Impact resistant hard polyvinyl chloride pipe for water supply. For water supply that requires impact resistance
    Length (m)  JIS Standard  JIS K 6742  Type  PVC pipe  Shape  Pipe 
    Rating:
    77%
    from S$17.99
    Min. 2 days
  8. Phosphorus deoxidized copper round tube coil (annealed copper tube) 20m long
    No Brand Phosphorus deoxidized copper round tube coil (annealed copper tube) 20m long
    It has excellent conductivity, corrosion resistance, bendability, deep drawing, weldability, and plating properties. Used for heat exchangers, chemical industry, water / hot water supply, and gas pipes.
    Melting Point (℃)  1083  Length (m)  20  Conductivity  70~90%IACS(20℃)  Specific Gravity  8.94  Ingredient  Copper / 99.9% or more 
    Rating:
    85%
    from S$169.90
    Min. 2 days
  9. Stainless steel conversion socket
    ASOH Stainless steel conversion socket
    Operating Temperature Range (℃)  -50~+150  Maximum Operating Pressure (MPa)  6.9  Material  SUS304  Shape  Socket 
    from S$27.99
    Min. 2 days
  10. Sanitary Medium and High Pressure Clamp
    FUJI SPECIAL Sanitary Medium and High Pressure Clamp
    Easy to install and remove. Metal fittings for fixing while connecting pipes.
    Material  Stainless steel (SUS304) 
    Rating:
    80%
    from S$46.99
    Min. 2 days
  11. Ferrule gasket type A EPDM
    OSAKA SANITARY Ferrule gasket type A EPDM
    Material  EPDM 
    Rating:
    100%
    from S$2.99
    Min. 2 days
  12. Welded fitting (stainless steel) 45 ° long elbow
    Benkan Kikoh Welded fitting (stainless steel) 45 ° long elbow
    Shape  Elbow 45 °  Type  Welded pipe fitting  Material  SUS304W 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  13. PP rainwater trout
    TOEI KANKI PP rainwater trout
    Lightweight and easy to carry. For sewage / rainwater piping. * Please use for piping without pressure.
    Color  Light blue  Material  PP  Shape  Round type 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  14. Sanitary ferrule gasket F type
    FUJI SPECIAL Sanitary ferrule gasket F type
    Shape  Packing 
    from S$7.69
    Min. 2 days
  15. Cast iron screw flange JIS FCD450 5K joint flange white
    Osaka Pipe Fitting & Valve Cast iron screw flange JIS FCD450 5K joint flange white
    Surface Treatment  Hot-dip galvanized 
    from S$7.39
    Min. 2 days
  16. Ferrule reducer 316L
    OSAKA SANITARY Ferrule reducer 316L
    Shape  Reducer  Material  SUS316L  Type  Sanitary fittings 
    Rating:
    100%
    from S$99.90
    Min. 2 days
  17. Welding flange
    BLISSTOWA Welding flange
    Shape  Flange  Material  SS400 
    from S$6.19
    Min. 6 days
  18. Stainless steel (SUS304) threaded flange
    O.N. INDUSTRIES (ONK) Stainless steel (SUS304) threaded flange
    Nominal Pressure  10K  RoHS directive (corresponding to 10 substances)  Correspondence  Shape  Flange  Material  Stainless steel (SUS304)  Type  Threaded joint 
    from S$43.99
    Min. 2 days
  19. Flange joint FK-1 stainless steel
    SANKO MFG Flange joint FK-1 stainless steel
    Operating Pressure Range (MPa)  0.5 or less (normal temperature)  Shape  Flange  Type  Hose fittings  Material  Stainless steel (SUS304)  Suitable Fluid  Water 
    from S$63.99
    Min. 5 days
  20. 304 2D clamp
    CONSUSS 304 2D clamp
    Shape  Ferrule  Material  Stainless steel 304 
    from S$27.99
    Min. 2 days
  21. PJ1 / 2 "xRc1 / 2" nipple (with check valve)
    ESCO PJ1 / 2 "xRc1 / 2" nipple (with check valve)
    Esco Part No.  EA432RV-4  Shape  Nipple 
    from S$18.99
    Min. 2 days
  22. Drainage special fitting + VU different diameter elbow
    MAEZAWA KASEI INDUSTRIES Drainage special fitting + VU different diameter elbow
    Change the angle, diameter, and slope of the pipe. Transparent product.
    Shape  Elbow 
    from S$11.99
    Min. 4 days
  23. 90 ° turn rainwater trout
    ARON KASEI 90 ° turn rainwater trout
    Dimension L1 (mm)  Dimension L2 (mm)  Type  Left and right type  Slant  None 
    from S$64.99
    Min. 5 days
  24. Welded fitting (white) 90 ° short elbow
    Benkan Kikoh Welded fitting (white) 90 ° short elbow
    Shape  Elbow 90 °  Material  PT370  Type  White ・ SCH40 
    from S$38.99
    Min. 4 days
  25. Stainless steel loose plate loose flange 10K ・ FF
    MIE Techno Stainless steel loose plate loose flange 10K ・ FF
    Class  10K  Number of Bolt Holes  Shape  Flange  Material  Stainless steel  Type  loose 
    from S$24.99
    Min. 4 days
  26. 10mmx3 / 8inch pressure gauge union
    ESCO 10mmx3 / 8inch pressure gauge union
    Has excellent corrosion resistance and chemical resistance. Supports high temperature and high pressure. It can be used in all fields.
    Material  SUS316  Mounting Screw  3/8inchPT  Shape  Union  Esco Part No.  EA425CN-103  Tube Outer Diameter (Φmm)  10 
    from S$38.99
    Min. 4 days
  27. SUS304WD 90 ° short elbow
    MIE Techno SUS304WD 90 ° short elbow
    Shape  90 ° short elbow  Type  Butt welded pipe fittings  Material  stainless steel 
    from S$58.99
    Min. 4 days
  28. Hose Nipple
    MonotaRO Hose Nipple
    For fittings for hoses * Please refrain from using it for any other purpose. * Please use sealing tape when piping.
    Operating Pressure (MPa)  Material  Brass  Suitable Fluid  Water, air, oil  Shape  hose nipple 
    Rating:
    92%
    from S$0.78
    Min. 2 days
  29. Threaded Hexagon Nipple Stainless Steel
    MonotaRO Threaded Hexagon Nipple Stainless Steel
    A stainless steel fitting with excellent corrosion resistance. * Do not use for anything other than its intended purpose.
    Shape  Nipple  Type of Thread  PT screw  Material  Stainless steel (SUS304) 
    Rating:
    88%
    from S$2.99
    Min. 2 days
  30. Long Nipple Stainless Steel
    MonotaRO Long Nipple Stainless Steel
    For piping that allows fluids to pass through. * Please refrain from using it for any other purpose. * The printed stencil may be visible on the stainless steel pipe.
    Maximum Operating Pressure (MPa)  Shape  Nipple  Type of Thread  PT screw  Material  Stainless steel (SUS304) 
    Rating:
    94%
    from S$2.39
    Min. 2 days
  31. Hose Nipple
    ASOH Hose Nipple
    Maximum Operating Pressure (MPa [kgf/cm 2 ])  3.45[35]  Material  Brass  Type  Hose fittings  Suitable Fluid  Water, air, oil  Shape  hose nipple 
    Rating:
    93%
    from S$1.49
    Min. 2 days
  32. Threaded Hose Nipple Stainless Steel
    MonotaRO Threaded Hose Nipple Stainless Steel
    * Clean the threads and the inside of the piping to connect the product in advance. * For the sealing material of the screwed part, use a product suitable for the fluid and temperature to be used.
    Material  Stainless steel (SUS304)  Shape  hose nipple  Type of Thread  PT screw  Maximum Operating Pressure (MPa) 
    Rating:
    87%
    from S$3.99
    Min. 2 days
  33. Threaded Elbow Stainless Steel
    MonotaRO Threaded Elbow Stainless Steel
    A stainless steel fitting with excellent corrosion resistance. * Do not use for anything other than its intended purpose.
    Shape  Elbow  Type of Thread  PT screw  Material  Stainless steel (SUS304) 
    Rating:
    87%
    from S$3.89
    Min. 2 days
  34. Round Nipple White
    MonotaRO Round Nipple White
    * Do not use for anything other than its intended purpose.
    Maximum Operating Pressure (MPa)  Standard  JIS B2302  Shape  Nipple  Type of Thread  PT screw 
    Rating:
    91%
    from S$1.39
    Min. 2 days
  35. Threaded Tee Stainless Steel
    MonotaRO Threaded Tee Stainless Steel
    A stainless steel fitting with excellent corrosion resistance. * Do not use for anything other than its intended purpose.
    Maximum Operating Pressure (MPa)  Type of Thread  PT screw  Material  Stainless steel (SUS304)  Shape  Tee 
    Rating:
    88%
    from S$4.99
    Min. 2 days
  36. Round Pipe Nipple Stainless Steel
    MonotaRO Round Pipe Nipple Stainless Steel
    For piping that allows fluids to pass through. * Please refrain from using it for any other purpose.
    Maximum Operating Pressure (MPa)  Shape  Nipple  Type of Thread  PT screw  Material  Stainless steel (SUS304) 
    Rating:
    93%
    from S$1.99
    Min. 2 days
  37. TS elbow
    MonotaRO TS elbow
    JIS K6743 (Hard PVC pipe fitting for water supply) * Please use TS fittings for joining VP pipes.
    Maximum Operating Pressure (MPa)  Shape  Elbow  Material  Rigid polyvinyl chloride 
    Rating:
    88%
    from S$0.35
    Min. 2 days
  38. Elbow Malleable Cast Iron Pipe Fitting White
    MonotaRO Elbow Malleable Cast Iron Pipe Fitting White
    A fitting with a beautiful casting surface that complies with JIS standards (B 2301 screw-in type malleable cast iron pipe fittings). The material is black core malleable cast iron. It has about twice the strength of ordinary cast iron and is as tough as cast iron. In addition, it is a strong and... Read More
    Shape  Elbow  Standard  JIS B2301  Material  Malleable cast iron  Type of Thread  PT screw 
    Rating:
    92%
    from S$0.96
    Min. 2 days
  39. Tee Malleable Cast Iron Pipe Fittings White
    MonotaRO Tee Malleable Cast Iron Pipe Fittings White
    A fitting with a beautiful casting surface that complies with JIS standards (B 2301 screw-in type malleable cast iron pipe fittings). The material is black core malleable cast iron. It has about twice the strength of ordinary cast iron and is as tough as cast iron. In addition, it is a strong and... Read More
    Standard  JIS B2301  Material  Malleable cast iron  Type of Thread  PT screw  Shape  Tee 
    Rating:
    91%
    from S$1.79
    Min. 2 days
  40. Nipple Malleable Cast Iron Pipe Fitting (White)
    YODOSHI Nipple Malleable Cast Iron Pipe Fitting (White)
    Maximum Operating Pressure (MPa)  RoHS directive (corresponding to 10 substances)  Correspondence  Standard  JIS B2301  Material  Malleable cast iron  Shape  Nipple  Type of Thread  PT screw 
    Rating:
    91%
    from S$2.79
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 10213

Set Ascending Direction