All Category

Cleaning Port

View : Grid List
Filter

Items 1 - 40 of 70

Set Ascending Direction
  1. DV fitting Cleaning port
    MonotaRO DV fitting Cleaning port
    It can be easily cut and sharpened with ordinary tools. Pipes can be easily connected with a special adhesive, so there is no need to worry about water leakage. Because it is lightweight, handling such as piping work and transportation is extremely easy. Sewage fitting *Do not use for pressure ap... Read More
    Material  (Body) PVC, (O-ring) EPDM  Operating Temperature Range (℃)  0~45 
    Rating:
    98%
    from S$1.99
    Min. 2 days
  2. Cleaning port knob type
    TOEI KANKI Cleaning port knob type
    The lid is a screw type, so please use it as an inspection port. Joint for drainage pressureless piping. It can be easily cut and scraped with ordinary tools. The pipes can be easily connected with a special adhesive, so there is no need to worry about water leakage. Because it is lightweight, it... Read More
    Material  Rigid polyvinyl chloride (PVC)  Shape  Packing shape: O-ring  Operating Temperature Range (℃)  0-45  Maximum Operating Pressure (MPa)  No pressure  JIS Standard  K6739 standard product 
    Rating:
    95%
    from S$2.29
    Min. 2 days
  3. DV Fitting Cleaning Port
    MAEZAWA KASEI INDUSTRIES DV Fitting Cleaning Port
    Shape  cap  Type  PVC / resin pipe fittings 
    Rating:
    92%
    from S$2.59
    Min. 2 days
  4. Vinyl Cleaning Port
    SEKISUI Vinyl Cleaning Port
    Color  Gray 
    Rating:
    93%
    from S$4.39
    Min. 2 days
  5. AD cleaning port
    ARON KASEI AD cleaning port
    Nominal Diameter  25  Dimension h2 (mm)  16 
    from S$2.49
    Min. 2 days
  6. HE-CO HTDV Fitting Screw Type Cleaning Port
    SEKISUI HE-CO HTDV Fitting Screw Type Cleaning Port
    For high-temperature drainage from kitchens such as dishwashers, and high-temperature drainage from buildings such as EcoCute, electric water heaters, and household dishwashers. The Eslon HTDV fitting series, in combination with HT pipes, realizes high-quality high-temperature drainage piping wit... Read More
    from S$7.69
    Min. 2 days
  7. Drainage special joint + cleaning port + FCO
    MAEZAWA KASEI INDUSTRIES Drainage special joint + cleaning port + FCO
    Upper flat type cleaning port. Fits joint sockets. * Cannot be used for pressure piping.
    from S$4.99
    Min. 2 days
  8. HT DV cleaning port
    ARON KASEI HT DV cleaning port
    from S$12.99
    Min. 2 days
  9. DV Color JNCO Screw Type Cleaning Port (for Silver / AC Drain Note: 1 size down)
    SEKISUI DV Color JNCO Screw Type Cleaning Port (for Silver / AC Drain Note: 1 size down)
    Color  Silver 
    from S$5.99
    Min. 4 days
  10. Drainage special joint + cleaning port + MCO
    MAEZAWA KASEI INDUSTRIES Drainage special joint + cleaning port + MCO
    Knob type cleaning port. * Cannot be used for pressure piping.
    Rating:
    80%
    from S$3.49
    Min. 4 days
  11. Cleaning mouth with brim
    MIYAKO Cleaning mouth with brim
    Installed for maintenance and inspection of traps and pipe confluences. The surface is chrome-plated and can be used for building entrances and floors, public toilets and facilities, depending on the application. A type with a brim whose brim diameter is wider than the outer diameter of the pipe.... Read More
    Included Accessories  Deodorant packing  Material  Brass (chrome plating) 
    from S$25.99
    Min. 5 days
  12. Wide collar cleaning port (for VP30)
    AWS Wide collar cleaning port (for VP30)
    Only for VP30.
    Nominal Size  VP30 
    from S$32.99
    Min. 2 days
  13. HTDV Fitting Cleaning Port VCO Knob Type 50
    TOEI KANKI HTDV Fitting Cleaning Port VCO Knob Type 50
    Suitable for dishwasher and kitchen drainage piping. The pipes can be easily connected with a special adhesive, so there is no need to worry about water leakage.
    Material  Rigid polyvinyl chloride (PVC)  Mass (g)  66  Operating Temperature Range (℃)  0~90  Nominal Diameter  50  Maximum Operating Pressure (MPa)  No pressure  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$15.99
    Min. 5 days
  14. Cleaning port (for both VP and VU)
    AWS Cleaning port (for both VP and VU)
    Since the socket part is made of ABS resin, PVC pipes can be adhered.
    from S$27.99
    Min. 4 days
  15. DV fitting Flat cleaning socket
    TOEI KANKI DV fitting Flat cleaning socket
    The protrusion of the cleaning port has been reduced to zero, saving space. The inner surface has become smooth and drainage has become smooth. Opening and closing is now a turn-up type, making it easier. The product (DT and cleaning port) are integrated, eliminating the need for on-site joining ... Read More
    Material  Rigid polyvinyl chloride (PVC) 
    from S$38.99
    Min. 5 days
  16. Wide collar cleaning port (for both VP and VU)
    AWS Wide collar cleaning port (for both VP and VU)
    Since the socket part is made of ABS resin, PVC pipes can be adhered.
    from S$35.99
    Min. 4 days
  17. Cleaning port with collar Net
    MIYAKO Cleaning port with collar Net
    Installed for maintenance and inspection of traps and pipe confluences. The surface is chrome-plated and can be used for building entrances and floors, public toilets and facilities, depending on the application. With net packing, it prevents foreign matter from entering the piping. Since the con... Read More
    from S$19.99
    Min. 5 days
  18. Cleaning opening / closing device
    AWS Cleaning opening / closing device
    from S$22.99
    Min. 6 days
  19. Cleaning port for fireproof pipe
    MIYAKO Cleaning port for fireproof pipe
    Installed for maintenance and inspection of traps and pipe confluences. The surface is chrome-plated and can be used for building entrances and floors, public toilets and facilities, depending on the application. A cleaning port for fireproof pipes. Use the special tool M127AW to open and close t... Read More
    Included Accessories  Deodorant packing  Material  Brass (chrome plating) 
    from S$48.99
    Min. 5 days
  20. FS-NCO ESLON Building fireproof PVC pipe DV screw cleaning port
    SEKISUI FS-NCO ESLON Building fireproof PVC pipe DV screw cleaning port
    from S$12.99
    Min. 4 days
  21. Cleaning port (for VP only)
    AWS Cleaning port (for VP only)
    For VP only.
    from S$29.99
    Min. 6 days
  22. Cleaning port with brim No plating
    MIYAKO Cleaning port with brim No plating
    Installed for maintenance and inspection of traps and pipe confluences. It can be installed according to the color tone of the floor. A type with a brim whose brim diameter is wider than the outer diameter of the pipe. Since the connection part is resin, it can be adhered to PVC pipes. Use the sp... Read More
    Included Accessories  Deodorant packing  Material  Brass 
    from S$25.99
    Min. 5 days
  23. With wide brim cleaning net (VP / VU combined)
    AWS With wide brim cleaning net (VP / VU combined)
    Since the socket part is made of ABS resin, PVC pipes can be adhered. With net packing. Prevents foreign matter from entering the piping.
    from S$39.99
    Min. 6 days
  24. One-up cleaning port
    MIYAKO One-up cleaning port
    Installed for maintenance and inspection of traps and pipe confluences. The surface is chrome-plated and can be used for building entrances and floors, public toilets and facilities, depending on the application. The brim system covers the joints 2-3 wider than the outer diameter of the pipe and ... Read More
    Included Accessories  Deodorant packing 
    from S$19.99
    Min. 5 days
  25. Super wide cleaning port (for both VP and VU) without screw
    AWS Super wide cleaning port (for both VP and VU) without screw
    Can be used for fireproof double layer pipes. Since the plating is pearl plating, the surface does not reflect. Anti-slip specifications.
    Specification  Visnashi 
    from S$63.99
    Min. 6 days
  26. One push (with internal eye plate) Cleaning port (for both VP and VU)
    AWS One push (with internal eye plate) Cleaning port (for both VP and VU)
    The strainer inside is removable. One-touch removal with a flat-blade screwdriver, installation is as simple as pressing lightly. The inner pig resin shuts out bad odors.
    from S$56.99
    Min. 6 days
  27. One-up cleaning port (with eye plate)
    MIYAKO One-up cleaning port (with eye plate)
    Installed for maintenance and inspection of traps and pipe confluences. When you open the lid, a perforated plate is attached, which is convenient for cleaning. Opening and closing is a one-up method and can be removed with a screwdriver. The surface is chrome-plated and can be used for building ... Read More
    from S$39.99
    Min. 5 days
  28. Stainless steel cleaning port (for both VP and VU)
    AWS Stainless steel cleaning port (for both VP and VU)
    Made of cast stainless steel. It is a plug-in type for both VP and VU.
    from S$169.90
    Min. 6 days
  29. Cleaning port (inner screw)
    AWS Cleaning port (inner screw)
    Connection (d) is a parallel screw for pipe (G)
    from S$33.99
    Min. 6 days
  30. Head cleaning load
    MIYAKO Head cleaning load
    The perforated plate is thicker and has better strength than conventional products. Since the connection part is resin, it can be adhered to PVC pipes. A type with a brim whose brim diameter is wider than the outer diameter of the pipe. * Excessive load may cause deformation.
    Included Accessories  Deodorant packing  Material  Brass (chrome plating) 
    from S$97.99
    Min. 5 days
  31. Cleaning mouth
    MIYAKO Cleaning mouth
    Installed for maintenance and inspection of traps and pipe confluences. The surface is chrome-plated and can be used for building entrances and floors, public toilets and facilities, depending on the application. Since the connection part is resin, it can be adhered to PVC pipes. (150 or less) Pl... Read More
    Included Accessories  Deodorant packing  Material  Brass (chrome plating) 
    from S$14.99
    Min. 5 days
  32. Cleaning port with net
    MIYAKO Cleaning port with net
    Installed for maintenance and inspection of traps and pipe confluences. The surface is chrome-plated and can be used for building entrances and floors, public toilets and facilities, depending on the application. With net packing, it prevents foreign matter from entering the piping. Since the con... Read More
    from S$16.99
    Min. 5 days
  33. One push (with internal pan) Wide cleaning port (for both VP and VU)
    AWS One push (with internal pan) Wide cleaning port (for both VP and VU)
    The strainer inside is removable. One-touch removal with a flat-blade screwdriver, installation is as simple as pressing lightly. The inner pig resin shuts out bad odors.
    from S$64.99
    Min. 6 days
  34. One-up cleaning mouth with collar with eye plate
    MIYAKO One-up cleaning mouth with collar with eye plate
    Installed for maintenance and inspection of traps and pipe confluences. When you open the lid, a perforated plate is attached, which is convenient for cleaning. Opening and closing is a one-up method and can be removed with a screwdriver. The surface is chrome-plated and can be used for building ... Read More
    Size  65  Nominal Diameter (A)  65A 
    from S$77.99
    Min. 5 days
  35. Cleaning mouth with brim matte plating
    MIYAKO Cleaning mouth with brim matte plating
    Installed for maintenance and inspection of traps and pipe confluences. The surface has a matte plating finish to prevent reflections on the surface. With net packing, it prevents foreign matter from entering the piping. Since the connection part is resin, it can be adhered to PVC pipes. * Excess... Read More
    Material  Brass 
    from S$59.99
    Min. 5 days
  36. Cleaning mouth matte plating
    MIYAKO Cleaning mouth matte plating
    Installed for maintenance and inspection of traps and pipe confluences. The surface has a matte plating finish to prevent reflections on the surface. With net packing, it prevents foreign matter from entering the piping. Since the connection part is resin, it can be adhered to PVC pipes. * Excess... Read More
    from S$48.99
    Min. 5 days
  37. Cleaning port with collar Loch
    MIYAKO Cleaning port with collar Loch
    Installed for maintenance and inspection of traps and pipe confluences. Since it has a pipe cleaning port, it is possible to clean the pipe. The inner lid is a one-touch method. With net packing, it prevents foreign matter from entering the piping. Since the connection part is resin, it can be ad... Read More
    Included Accessories  Deodorant packing 
    from S$77.99
    Min. 5 days
  38. Cleaning mouth with brim
    MIYAKO Cleaning mouth with brim
    Cleaning port for internal screws. Installed for maintenance and inspection of traps and pipe confluences. The surface is chrome-plated and can be used for building entrances and floors, public toilets and facilities, depending on the application. Use the special tool M127AW to open and close the... Read More
    Included Accessories  Deodorant packing  Material  Brass (chrome plating) 
    from S$37.99
    Min. 5 days
  39. Cleaning mouth Loch
    MIYAKO Cleaning mouth Loch
    Installed for maintenance and inspection of traps and pipe confluences. Since it has a pipe cleaning port, it is possible to clean the pipe. The inner lid is a one-touch method. With net packing, it prevents foreign matter from entering the piping. Since the connection part is resin, it can be ad... Read More
    Included Accessories  Deodorant packing 
    from S$74.99
    Min. 5 days
  40. Stainless steel cleaning port
    MIYAKO Stainless steel cleaning port
    Installed for maintenance and inspection of traps and pipe confluences. It can be used for building entrances and floors, public toilets and facilities, depending on the application. Since the connection part is resin, it can be adhered to PVC pipes. Since it is a stainless cast product, it is mo... Read More
    Included Accessories  Deodorant packing  Material  Body / SCS13, Lid / SUS304 
    from S$149.90
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 70

Set Ascending Direction