All Category

Fittings for Stainless Steel Pipe / Elbow

View : Grid List
Filter

Items 1 - 40 of 68

Set Ascending Direction
  1. One-touch fitting EG joint 90 ° elbow for stainless steel pipe
    Benkan One-touch fitting EG joint 90 ° elbow for stainless steel pipe
    Reduction of construction time. Before the water pressure test, it can be removed with a "dedicated removal jig". With safety function. Hot water supply, water supply, cold / hot water, cooling water, etc. * It is possible that water with a high chlorine ion concentration may be used in... Read More
    Material  Stainless steel (SUS304)  Shape  Elbow 90 °  Type  Stainless steel pipe fittings  Maximum Operating Pressure (MPa [kgf/cm 2 ])  1.0[10.2]  Maximum Operating Temperature (℃)  80  Applicable Pipes  Stainless steel pipe for general piping  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$25.99
    Min. 2 days
  2. Abacus fitting elbow for stainless steel pipe
    HIGASHIO MECH Abacus fitting elbow for stainless steel pipe
    Maintains pipelines with high pull-out prevention and bending resistance. A long life is ensured by using low compression permanent strain and high chlorine resistance rubber. The residual stress of the rolled threaded part is small, and it is a pipe-friendly joint. Speedy construction just by ti... Read More
    Shape  Elbow  Material (Main Unit)  SCS13 or SUS304 
    from S$32.99
    Min. 2 days
  3. Stainless steel pipe compatible double press 90 ° compact elbow
    Benkan Stainless steel pipe compatible double press 90 ° compact elbow
    With safety function. Hot water supply, water supply, cold / hot water, cooling water, etc. * It is possible that water with a high chlorine ion concentration may be used in the hot water supply piping, or that the piping may be adversely affected due to inadequate freezing measures in cold regio... Read More
    Material  Stainless steel (SUS304)  Shape  Elbow 90 °  Type  Stainless steel pipe fittings  Maximum Operating Pressure (MPa [kgf/cm 2 ])  2.0 [20.4] or less  Maximum Operating Temperature (℃)  80  Applicable Pipes  Stainless steel pipe for general piping 
    from S$17.99
    Min. 2 days
  4. Stainless steel pipe compatible one-touch fitting EG joint faucet elbow
    Benkan Stainless steel pipe compatible one-touch fitting EG joint faucet elbow
    Reduction of construction time. Before the water pressure test, it can be removed with a "dedicated removal jig". With safety function. Hot water supply, water supply, cold / hot water, cooling water, etc. * It is possible that water with a high chlorine ion concentration may be used in... Read More
    Material  Stainless steel (SUS304)  Shape  Elbow  Type  Stainless steel pipe fittings  Maximum Operating Pressure (MPa [kgf/cm 2 ])  1.0[10.2]  Maximum Operating Temperature (℃)  80  Applicable Pipes  Stainless steel pipe for general piping  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$32.99
    Min. 2 days
  5. 90 ° elbow made of nice joint (SUS304)
    O.N. INDUSTRIES (ONK) 90 ° elbow made of nice joint (SUS304)
    1. It is hygienic. Made of stainless steel that does not generate red water due to iron corrosion or blue water due to copper ion outflow. 2. Lightweight for easy transportation and construction. Since it has excellent corrosion resistance, there is no need to take a "corrosion allowance&quo... Read More
    Material  Stainless steel (304 ・ 316)  Shape  Elbow 90 °  Type  Stainless steel pipe fittings  Pressure  2.0MPa or less  Suitable Fluid  Water, air, steam  Nominal Pressure  20K 
    from S$32.99
    Min. 2 days
  6. Female adapter elbow made of nice joint (SUS304)
    O.N. INDUSTRIES (ONK) Female adapter elbow made of nice joint (SUS304)
    1. It is hygienic. Made of stainless steel that does not generate red water due to iron corrosion or blue water due to copper ion outflow. 2. Lightweight for easy transportation and construction. Since it has excellent corrosion resistance, there is no need to take a "corrosion allowance&quo... Read More
    Material  Stainless steel (304)  Shape  Elbow  Type  Stainless steel pipe fittings  Pressure  2.0MPa or less  Suitable Fluid  Water, air, steam  Nominal Pressure  20K 
    from S$43.99
    Min. 5 days
  7. Male joint elbow made of nice joint (SUS304)
    O.N. INDUSTRIES (ONK) Male joint elbow made of nice joint (SUS304)
    1. It is hygienic. Made of stainless steel that does not generate red water due to iron corrosion or blue water due to copper ion outflow. 2. Lightweight for easy transportation and construction. Since it has excellent corrosion resistance, there is no need to take a "corrosion allowance&quo... Read More
    Material  Stainless steel (304)  Shape  Elbow  Type  Stainless steel pipe fittings  Pressure  2.0MPa or less  Suitable Fluid  Water, air, steam  Nominal Pressure  20K 
    from S$38.99
    Min. 5 days
  8. Stainless steel pipe fitting double press faucet elbow short
    Benkan Stainless steel pipe fitting double press faucet elbow short
    With safety function. Hot water supply, water supply, cold / hot water, cooling water, etc. * It is possible that water with a high chlorine ion concentration may be used in the hot water supply piping, or that the piping may be adversely affected due to inadequate freezing measures in cold regio... Read More
    Material  Stainless steel (SUS304)  Shape  Elbow  Type  Stainless steel pipe fittings  Maximum Operating Pressure (MPa [kgf/cm 2 ])  2.0 [20.4] or less  Maximum Operating Temperature (℃)  80  Applicable Pipes  Stainless steel pipe for general piping 
    from S$19.99
    Min. 4 days
  9. Stainless steel pipe compatible double press faucet elbow
    Benkan Stainless steel pipe compatible double press faucet elbow
    With safety function. Hot water supply, water supply, cold / hot water, cooling water, etc. * It is possible that water with a high chlorine ion concentration may be used in the hot water supply piping, or that the piping may be adversely affected due to inadequate freezing measures in cold regio... Read More
    Material  Stainless steel (SUS304)  Shape  Elbow  Type  Stainless steel pipe fittings  Maximum Operating Pressure (MPa [kgf/cm 2 ])  2.0 [20.4] or less  Maximum Operating Temperature (℃)  80  Applicable Pipes  Stainless steel pipe for general piping 
    from S$17.99
    Min. 4 days
  10. Stainless Steel Pipe Compatible One-touch Fitting EG Joint Seated Faucet Elbow
    Benkan Stainless Steel Pipe Compatible One-touch Fitting EG Joint Seated Faucet Elbow
    Reduction of construction time. Before the water pressure test, it can be removed with a "dedicated removal jig". With safety function. Hot water supply, water supply, cold / hot water, cooling water, etc. * It is possible that water with a high chlorine ion concentration may be used in... Read More
    Material  Stainless steel (SUS304)  Shape  Elbow  Type  Stainless steel pipe fittings  Maximum Operating Pressure (MPa [kgf/cm 2 ])  1.0[10.2]  Maximum Operating Temperature (℃)  80  Applicable Pipes  Stainless steel pipe for general piping  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$49.99
    Min. 4 days
  11. Stainless Steel Pipe Compatible One-touch Fitting EG Joint 45 ° Elbow
    Benkan Stainless Steel Pipe Compatible One-touch Fitting EG Joint 45 ° Elbow
    Reduction of construction time. Before the water pressure test, it can be removed with a "dedicated removal jig". With safety function. Hot water supply, water supply, cold / hot water, cooling water, etc. * It is possible that water with a high chlorine ion concentration may be used in... Read More
    Material  Stainless steel (SUS304)  Shape  Elbow 45 °  Type  Stainless steel pipe fittings  Maximum Operating Pressure (MPa [kgf/cm 2 ])  1.0[10.2]  Maximum Operating Temperature (℃)  80  Applicable Pipes  Stainless steel pipe for general piping  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$32.99
    Min. 4 days
  12. Stainless Steel Pipe Fitting Double Press Seat Faucet Elbow Short
    Benkan Stainless Steel Pipe Fitting Double Press Seat Faucet Elbow Short
    With safety function. Hot water supply, water supply, cold / hot water, cooling water, etc. * It is possible that water with a high chlorine ion concentration may be used in the hot water supply piping, or that the piping may be adversely affected due to inadequate freezing measures in cold regio... Read More
    Material  Stainless steel (SUS304)  Shape  Elbow  Type  Stainless steel pipe fittings  Maximum Operating Pressure (MPa [kgf/cm 2 ])  2.0 [20.4] or less  Maximum Operating Temperature (℃)  80  Applicable Pipes  Stainless steel pipe for general piping 
    from S$32.99
    Min. 4 days
  13. Nice joint (SUS304) faucet elbow
    O.N. INDUSTRIES (ONK) Nice joint (SUS304) faucet elbow
    1. It is hygienic. Made of stainless steel that does not generate red water due to iron corrosion or blue water due to copper ion outflow. 2. Lightweight for easy transportation and construction. Since it has excellent corrosion resistance, there is no need to take a "corrosion allowance&quo... Read More
    Material  Stainless steel (304 ・ 316)  Shape  Elbow  Type  Stainless steel pipe fittings  Pressure  2.0MPa or less  Suitable Fluid  Water, air, steam  Nominal Pressure  20K 
    from S$27.99
    Min. 5 days
  14. Inoquick one-touch type 90 ° elbow
    INOC Inoquick one-touch type 90 ° elbow
    The one-touch type can greatly reduce the construction time. For indoor water and hot water supply. * Do not join other than compatible pipe types. * Do not use lubricating oil or adhesive when joining pipes. * If there is a scratch on the outer surface of the pipe, cut that part and join it with... Read More
    Shape  Elbow  Type  One-touch fitting  Maximum Pressure (MPa)  (In jurisdiction) 1.0  Fluid Temperature (℃)  under 100 
    from S$19.99
    Min. 2 days
  15. Zlok faucet elbow
    Proterial (former Hitachi Metals) Zlok faucet elbow
    *From January 2023, the company name will be changed from "Hitachi Metals, Ltd." to "Proterial Co., Ltd."
    Material  Stainless steel  Shape  Elbow 
    from S$22.99
    Min. 4 days
  16. Stainless steel pipe compatible double press 90 ° elbow
    Benkan Stainless steel pipe compatible double press 90 ° elbow
    With safety function. Hot water supply, water supply, cold / hot water, cooling water, etc. * It is possible that water with a high chlorine ion concentration may be used in the hot water supply piping, or that the piping may be adversely affected due to inadequate freezing measures in cold regio... Read More
    Material  Stainless steel (SUS304)  Shape  Elbow 90 °  Type  Stainless steel pipe fittings  Maximum Operating Pressure (MPa [kgf/cm 2 ])  2.0 [20.4] or less  Maximum Operating Temperature (℃)  80  Applicable Pipes  Stainless steel pipe for general piping 
    from S$25.99
    Min. 4 days
  17. Abacus fittings for stainless steel pipes
    HIGASHIO MECH Abacus fittings for stainless steel pipes
    Maintains pipelines with high pull-out prevention and bending resistance. A long life is ensured by using low compression permanent strain and high chlorine resistance rubber. The residual stress of the rolled threaded part is small, and it is a pipe-friendly joint. Speedy construction just by ti... Read More
    Shape  Elbow  Material (Main Unit)  SCS13 or SUS304  Connector Thread Type  Rp 
    from S$27.99
    Min. 5 days
  18. Abacus fitting for stainless steel pipe 45 ° elbow
    HIGASHIO MECH Abacus fitting for stainless steel pipe 45 ° elbow
    Maintains pipelines with high pull-out prevention and bending resistance. A long life is ensured by using low compression permanent strain and high chlorine resistance rubber. The residual stress of the rolled threaded part is small, and it is a pipe-friendly joint. Speedy construction just by ti... Read More
    Shape  45 ° elbow  Material (Main Unit)  SCS13 or SUS304 
    from S$32.99
    Min. 5 days
  19. Faucet elbow with side seat made of nice joint (SUS304)
    O.N. INDUSTRIES (ONK) Faucet elbow with side seat made of nice joint (SUS304)
    1. It is hygienic. Made of stainless steel that does not generate red water due to iron corrosion or blue water due to copper ion outflow. 2. Lightweight for easy transportation and construction. Since it has excellent corrosion resistance, there is no need to take a "corrosion allowance&quo... Read More
    Material  Stainless steel (304 ・ 316)  Shape  Elbow  Type  Stainless steel pipe fittings  Pressure  2.0MPa or less  Suitable Fluid  Water, air, steam  Nominal Pressure  20K 
    from S$43.99
    Min. 5 days
  20. Inoquick elbow with seat
    INOC Inoquick elbow with seat
    Material  Stainless steel  Shape  Elbow  Type  One-touch fitting 
    from S$39.99
    Min. 6 days
  21. 45 ° elbow made of nice joint (SUS304)
    O.N. INDUSTRIES (ONK) 45 ° elbow made of nice joint (SUS304)
    1. It is hygienic. Made of stainless steel that does not generate red water due to iron corrosion or blue water due to copper ion outflow. 2. Lightweight for easy transportation and construction. Since it has excellent corrosion resistance, there is no need to take a "corrosion allowance&quo... Read More
    Material  Stainless steel (304 ・ 316)  Shape  Elbow 45 °  Type  Stainless steel pipe fittings  Pressure  2.0MPa or less  Suitable Fluid  Water, air, steam  Nominal Pressure  20K 
    from S$32.99
    Min. 5 days
  22. Nice joint (SUS304) diameter elbow
    O.N. INDUSTRIES (ONK) Nice joint (SUS304) diameter elbow
    1. It is hygienic. Made of stainless steel that does not generate red water due to iron corrosion or blue water due to copper ion outflow. 2. Lightweight for easy transportation and construction. Since it has excellent corrosion resistance, there is no need to take a "corrosion allowance&quo... Read More
    Material  Stainless steel (304)  Shape  Reducing elbow  Type  Stainless steel pipe fittings  Pressure  2.0MPa or less  Suitable Fluid  Water, air, steam  Nominal Pressure  20K 
    from S$38.99
    Min. 5 days
  23. Zlok DRL Seat Faucet Elbow Horizontal Mounting Type
    Proterial (former Hitachi Metals) Zlok DRL Seat Faucet Elbow Horizontal Mounting Type
    *From January 2023, the company name will be changed from "Hitachi Metals, Ltd." to "Proterial Co., Ltd."
    Material  Stainless steel  Shape  Elbow  Nominal Diameter  20×1/2  Dimension Rp  1/2 
    from S$39.99
    Min. 4 days
  24. Abacus Fitting for Stainless Steel Pipe Integrated hydrant elbow
    HIGASHIO MECH Abacus Fitting for Stainless Steel Pipe Integrated hydrant elbow
    Maintains pipelines with high pull-out prevention and bending resistance. A long life is ensured by using low compression permanent strain and high chlorine resistance rubber. The residual stress of the rolled threaded part is small, and it is a pipe-friendly joint. Speedy construction just by ti... Read More
    Shape  Elbow  Material (Main Unit)  SCS13 or SUS304  Nominal Diameter  20SU  Nominal Diameter (A)  20×G1/2  Connector Thread Type  Rp 
    from S$32.99
    Min. 5 days
  25. Stainless steel pipe compatible double press 45 ° elbow
    Benkan Stainless steel pipe compatible double press 45 ° elbow
    With safety function. Hot water supply, water supply, cold / hot water, cooling water, etc. * It is possible that water with a high chlorine ion concentration may be used in the hot water supply piping, or that the piping may be adversely affected due to inadequate freezing measures in cold regio... Read More
    Material  Stainless steel (SUS304)  Shape  Elbow 45 °  Type  Stainless steel pipe fittings  Maximum Operating Pressure (MPa [kgf/cm 2 ])  2.0 [20.4] or less  Maximum Operating Temperature (℃)  80  Applicable Pipes  Stainless steel pipe for general piping 
    from S$19.99
    Min. 4 days
  26. Zlok elbow
    Proterial (former Hitachi Metals) Zlok elbow
    *From January 2023, the company name will be changed from "Hitachi Metals, Ltd." to "Proterial Co., Ltd."
    Material  Stainless steel  Shape  Elbow 
    from S$16.99
    Min. 4 days
  27. Zlok faucet socket
    Proterial (former Hitachi Metals) Zlok faucet socket
    *From January 2023, the company name will be changed from "Hitachi Metals, Ltd." to "Proterial Co., Ltd."
    Material  Stainless steel  Shape  Socket 
    from S$24.99
    Min. 4 days
  28. Abacus fitting for stainless steel pipe
    HIGASHIO MECH Abacus fitting for stainless steel pipe
    Maintains pipelines with high pull-out prevention and bending resistance. A long life is ensured by using low compression permanent strain and high chlorine resistance rubber. The residual stress of the rolled threaded part is small, and it is a pipe-friendly joint. Speedy construction just by ti... Read More
    Shape  Elbow  Material (Main Unit)  SCS13 or SUS304  Connector Thread Type  Rp 
    from S$38.99
    Min. 5 days
  29. KK vest + male adapter elbow + body
    HIGASHIO MECH KK vest + male adapter elbow + body
    KK Vest does not require a wrench and realizes the ultimate in easy construction. Since there is no need to tighten nuts, the joining work time can be greatly reduced. The FI lock ring prevents the nut from loosening. Detected with good visibility even in the dark. Since the indicator uses a fluo... Read More
    Shape  Elbow  Size  20×R3/4 
    from S$29.99
    Min. 6 days
  30. Elbow for water faucet + coma suspension fit
    RIKEN Elbow for water faucet + coma suspension fit
    It is a pipe expansion type mechanical joint that exerts a strong pull-out prevention force by expanding the pipe using a dedicated pipe expansion machine. The red and blue FP colors that come with the main unit allow you to check at a glance that you have forgotten to tighten the nut. In additio... Read More
    Material  Stainless steel  Shape  Elbow 
    from S$24.99
    Min. 4 days
  31. 1 push joint 45 ° elbow
    CK METALS 1 push joint 45 ° elbow
    No specialized tools are required, and anyone can easily install with one touch. Since there are only two types of insertion lengths, it is a joint that is less likely to cause construction defects due to marking. Before the water pressure test, you can use the remover to remove and reconstruct.
    Material  SUS304、SCS13  Shape  45 ° elbow  Standard  SAS322、JWWA G 116 
    from S$43.99
    Min. 5 days
  32. Nice elbow (SUS304) faucet long elbow
    O.N. INDUSTRIES (ONK) Nice elbow (SUS304) faucet long elbow
    1. It is hygienic. Made of stainless steel that does not generate red water due to iron corrosion or blue water due to copper ion outflow. 2. Lightweight for easy transportation and construction. Since it has excellent corrosion resistance, there is no need to take a "corrosion allowance&quo... Read More
    Material  Stainless steel (304)  Shape  Elbow  Type  Stainless steel pipe fittings  Pressure  2.0MPa or less  Suitable Fluid  Water, air, steam  Nominal Pressure  20K 
    from S$56.99
    Min. 5 days
  33. Abacus fitting for stainless steel pipes with water supply elbow
    HIGASHIO MECH Abacus fitting for stainless steel pipes with water supply elbow
    Maintains pipelines with high pull-out prevention and bending resistance. A long life is ensured by using low compression permanent strain and high chlorine resistance rubber. The residual stress of the rolled threaded part is small, and it is a pipe-friendly joint. Speedy construction just by ti... Read More
    Shape  Elbow  Material (Main Unit)  SCS13 or SUS304  Nominal Diameter  20SU  Nominal Diameter (A)  20×G1/2  Connector Thread Type  Rp 
    from S$45.99
    Min. 5 days
  34. Abacus fittings for stainless steel pipes
    HIGASHIO MECH Abacus fittings for stainless steel pipes
    Maintains pipelines with high pull-out prevention and bending resistance. A long life is ensured by using low compression permanent strain and high chlorine resistance rubber. The residual stress of the rolled threaded part is small, and it is a pipe-friendly joint. Speedy construction just by ti... Read More
    Shape  Elbow  Material (Main Unit)  SCS13 or SUS304  Nominal Diameter  20SU  Nominal Diameter (A)  20 x 3/4  Connector Thread Type  Rc 
    from S$37.99
    Min. 5 days
  35. Zlok 45 ° elbow
    Proterial (former Hitachi Metals) Zlok 45 ° elbow
    *From January 2023, the company name will be changed from "Hitachi Metals, Ltd." to "Proterial Co., Ltd."
    Material  Stainless steel  Shape  Elbow 
    from S$27.99
    Min. 4 days
  36. Nice joint (SUS304) faucet with elbow
    O.N. INDUSTRIES (ONK) Nice joint (SUS304) faucet with elbow
    1. It is hygienic. Made of stainless steel that does not generate red water due to iron corrosion or blue water due to copper ion outflow. 2. Lightweight for easy transportation and construction. Since it has excellent corrosion resistance, there is no need to take a "corrosion allowance&quo... Read More
    Material  Stainless steel (304)  Shape  Elbow  Type  Stainless steel pipe fittings  Pressure  2.0MPa or less  Suitable Fluid  Water, air, steam  Nominal Pressure  20K 
    from S$43.99
    Min. 5 days
  37. Inoquick 45 ° elbow
    INOC Inoquick 45 ° elbow
    Material  Stainless steel  Shape  Elbow 45 °  Type  One-touch fitting 
    from S$27.99
    Min. 6 days
  38. 1 Push Fitting 45 ° Single Socket Elbow
    CK METALS 1 Push Fitting 45 ° Single Socket Elbow
    No specialized tools are required, and anyone can easily install with one touch. Since there are only two types of insertion lengths, it is a joint that is less likely to cause construction defects due to marking. Before the water pressure test, you can use the remover to remove and reconstruct.
    Material  SUS304、SCS13  Shape  45 ° single socket elbow  Standard  SAS322、JWWA G 116 
    from S$58.99
    Min. 5 days
  39. 1 push joint single socket elbow
    CK METALS 1 push joint single socket elbow
    No specialized tools are required, and anyone can easily install with one touch. Since there are only two types of insertion lengths, it is a joint that is less likely to cause construction defects due to marking. Before the water pressure test, you can use the remover to remove and reconstruct.
    Material  SUS304、SCS13  Shape  Single socket elbow  Standard  SAS322、JWWA G 116 
    from S$59.99
    Min. 5 days
  40. Reducing Tee Coma Suspension Fit
    RIKEN Reducing Tee Coma Suspension Fit
    It is a pipe expansion type mechanical joint that exerts a strong pull-out prevention force by expanding the pipe using a dedicated pipe expansion machine. The red and blue FP colors that come with the main unit allow you to check at a glance that you have forgotten to tighten the nut. In additio... Read More
    Material  Stainless steel  Shape  Tee 
    from S$55.99
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 68

Set Ascending Direction