1. It is hygienic. Made of stainless steel that does not generate red water due to iron corrosion or blue water due to copper ion outflow. 2. Lightweight for easy transportation and construction. Since it has excellent corrosion resistance, there is no need to take a "corrosion allowance&quo... Read More
Material Stainless steel (304) Shape Bushing Type Stainless steel pipe fittings Pressure 2.0MPa or less Suitable Fluid Water, air, steam Nominal Pressure 20K
It is a pipe expansion type mechanical joint that exerts a strong pull-out prevention force by expanding the pipe using a dedicated pipe expansion machine. The red and blue FP colors that come with the main unit allow you to check at a glance that you have forgotten to tighten the nut. In additio... Read More